Browse Bins, Totes & Containers

(12,569 items)

Narrow Your Results

Availability

Product Group

Color Family

  • Less...
  • More...

Accessory Type

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Cross Stack And Nest Tote Boxes

    Cross Stack And Nest Tote Boxes
    See all 22 items in product family
    Stack & Tote Nest Boxes Are FDA-Approved And Make Used Storage Bins, Totes And Containers For Transporting And Storing Small Parts, Components, Food And Recyclables.

    Stack & Tote Nest Boxes are made of FDA-approved polypropylene for long lasting durability. Features a nesting design for easy storage and portability. Stack and tote boxes can be cross-stacked for greater versatility. Storage bins, totes and containers have extra thick walls and reinforced ribs that provide greater stability and support. Nest boxes are assembled with molded-in grooves for easy gripping and handling. Easy to clean. Stack and tote nest boxes are available in a range of styles. Colors are Blue, Gray, Natural or White. Package quantity is 6. Dimensions vary per model. Stack & Tote Lids are sold separately. Made of FDA-approved industrial grade polypropylene that won’t crack or rust.

    Click for more
  • Stack & Nest Shipping, Conveyor Totes

    Stack & Nest Shipping, Conveyor Totes
    See all 27 items in product family
    The Shipping and Conveyor Totes Feature 180 Degree Nest And Stacking To Save Space. USDA and FDA compliant.

    These shipping totes are made with injection molded, high density polyethylene that withstands temperatures from -10°F to 250°F. Cross stack and nest totes comply with USDA and FDA regulations for use in food processing applications. These plastic shipping totes won’t crack or corrode and are waterproof to ensure long life. Pallet totes feature 180 degree nest and stacking to save valuable storage space. Shipping totes fit on standard 48” x 40” pallets and have a textured bottom to ensure a non-slip grip during transport and in transit on conveyors. Optional Lid protects contents and accepts security tie closure for added security. Shipping totes are sold in carton quantities.

    Click for more
  • Molded Fiberglass Super Tuff Fiberglass Stack And Nest Tote

    Molded Fiberglass Super Tuff Fiberglass Stack And Nest Tote
    See all 51 items in product family
    MFG Tray’s Toteline™ Nest And Stack Containers Bring Exceptional Performance And Value To Operations Where Strength, Ease Of Use, Dimensional Stability And Solid Stacking Capabilities Are Important Criteria.

    MFG Tray Toteline™ nest and stack containers stack when full and, with a simple 180-degree turn, nest when empty. They are frequently used to handle hot castings or rubber parts coming directly from molds, as well as parts that are subjected to cryogenic treatments after molding. The containers feature a smooth outside surface and radial edges for safe, easy handling. The fiberglass containers are ideal for machine integration and robotic applications, and can be used continuously in temperatures ranging from -60° to 250° F (-51° to 121° C) and intermittently in temperatures 300° F and higher. Glass-reinforced thermosets increase in impact strength as temperatures decrease, and MFG Tray products have performed well in temperatures as low as -190° F. Standard formulations are impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 – 10.0.

    Optional Lids are available to protect contents from damage or contamination, and containers may be stacked when lids are applied. Optional Dollies are also offered to simplify transport throughout the work facility.

    Click for more
  • Akro-Mils Nest & Stack Shipping Storage Containers

    Akro-Mils Nest & Stack Shipping Storage Containers
    See all 36 items in product family
    Akro-Mils Nest And Stack Shipping Storage Containers Are Designed For Storing, Assembly, Picking And Conveyor Processing In Commercial And Industrial Applications.

    Storage containers are made of durable high-density polyethylene that is injection molded for uniform wall thickness and long lasting strength. FDA compliant food storage containers withstand -10° to 150°F. Quick 180° turn offers space-saving stacking and nesting. Fits 48"”x40"” pallets. Optional lids snap tight for a safe and secure fit. Available capacities per box are 45, 55, 60, 65, 70, 75, 85, 90, and 100 lbs. Stacked capacities are 225, 275, 300, 325, 350, 375, 425, 450, and 500 lbs. Colors are Blue, Gray, Red and Clear. Dimensions and package quantities vary per model.

    Click for more
  • Lewisbins Polyethylene Plastic Containers

    Lewisbins Polyethylene Plastic Containers
    See all 24 items in product family
    Polyethylene Plastic Containers Are Designed For Rugged Use In Manufacturing, Food Processing, Distribution And Storage Applications.

    Plastic Containers are made with high density polyethylene to resist oils, solvents, most chemicals and steam and withstand 0° to 120°F. Blue and Gray plastic containers are FDA approved for direct food contact. Reinforced construction provides 70 lb. capacity per container. Bottom container supports 300 lbs. when stacked. Containers nest when empty, cross stack without lids or stack with lids. Matching lids also available for securing items in containers. Available storage capacities are 0.6, 1.1, 1.8, 2.1, 2.7, and 4.7 cu. ft. Colors are Blue, Gray, and Red. Carton quantities are 1, 5, and 10. Dimensions vary per model.

    Click for more
  • Nest And Stack Pallet Container Systems

    Nest And Stack Pallet Container Systems
    See all 5 items in product family
    Plastic Containers Feature An Integrated System Of 180° Stack And Nesting For Compact Storage And Transport.

    Gray plastic containers are created specifically for 40 x 48 pallets. Used for use in general manufacturing, work-in-process handling, general merchandise distribution, food distribution, agricultural harvesting and mechanical parts washing. Solid walls and sides for a leak-proof interior that is easy to clean. Label areas for content identification. Allows 180° nesting when empty for compact storage. Handles for easy lifting. Measures 23-5/8"L x 15-3/4"W footprint. Optional Lid protects contents and allows stacking. Plastic Dolly allows mobility of stacked containers.

    Click for more
  • SSI-Schaefer Stack and Nest Totes

    SSI-Schaefer Stack and Nest Totes
    See all 16 items in product family
    SSI-Schaefer Stack and Nest Totes Are FDA Approved For Use In Foodservice Applications.

    SSI-Schaefer Stack and Nest Totes are made with high-grade, high-density polypropylene to provide long lasting durability and safe storage of food items. Reinforced rims, rounded edges and corners, and smooth inner surfaces provide optimal performance. Totes stack and nest for easy storage. Available styles are Closed Handles or Open Handles. Available colors are Blue, Green, Red or Yellow. FDA approved. Dimensions vary per model.

    Click for more
  • Stack And Nest Industry Storage Totes With Lids

    Stack And Nest Industry Storage Totes With Lids
    See all 4 items in product family
    Tough Molded Plastic Totes Store A Wide Range Of Industrial Parts, Components And Materials.

    The carry handles of the Snap Lid Totes have interlocking tabs with snap lids help protect contents from spillage and contamination. The Latch Design Lid Totes feature an innovative color-accented latch design that provides a comfortable grip and securely holds the lid to the container. The indexed lid design creates exceptional strength and stability when stacked. For positive stacking, boxes nest snugly into recess in lids. Ribbed walls add extra rigidity. Sold in quantities. Color finishes are Blue Aquarium, True Blue/Blue Aquarium, Flat Gray and Gray. Dimensions vary per model.

    Click for more
  • Rubbermaid® Stack & Nest Pallet Tote Box

    Rubbermaid® Stack & Nest Pallet Tote Box
    See all 4 items in product family
    Pallet Tote Offer Cost-Effective Storage And Transportation.

    Rubbermaid tote box fits 40” x 48” pallets with no overhang. Pallet tote is made with all plastic that won’t rust, dent, chip or peel. Rounded corners and smooth surfaces are easy to clean. Tote box has a slip resistant extended bottom. Nests when empty for compact storage and stacks with or without Optional Lid. Meets USDA sanitary standards and Meat and Poultry Equipment Group listed. FDA compliant for food contact and NSF certified.

    Click for more
  • Clear Storage Totes With Lid

    Clear Storage Totes With Lid
    See all 17 items in product family
    Clear Storage Totes With Lid Allows Practical, Efficient Storage For Any Light Duty Applications.

    Clear Storage Totes are made using a white plastic lid with clear transparent plastic container for easy viewing of contents. Choose either Latching Recessed Lid with Ergonomic Latches or Snap Lid to keep items securely in place. Recessed lid ensures secure stacking. Integrated handles with contoured ends for easy lifting. Lids feature an indexed surface area for stability when stacking units. Sold in carton quantity.

    Click for more
  • Molded Fiberglass Reinforced Fiberglass Wash Boxes

    Molded Fiberglass Reinforced Fiberglass Wash Boxes
    See all 8 items in product family
    Reinforced Fiberglass Drainage Wash Boxes, 150 lb capacity per box.

    Strong and rugged gray fiberglass composite boxes feature 1/4" diameter holes in bottom and 2-1/2" x 5/16" side slots to permit drainage and ventilation. Used for parts washing and storage as they withstand hot water, steam, detergents, oils, grease, degreasers, cutting oils and continuous use in temperatures up to 350°F. Composite material protects valuable parts and delicate finishes from marring. Reinforced construction provides 150 lb. capacity. Choose nesting and stacking models or stack only models to protect contents. Model 239240 features a solid bottom with slats on the side only.

    Click for more
  • Long Nest & Stack Storage Containers With Lids

    Long Nest & Stack Storage Containers With Lids
    See all 75 items in product family
    These Extra Long Storage Containers Nest When Empty And Stack With Lids For Compact Storage.

    Long storage boxes help store long, bulky items conveniently. These extra wide containers are made with rotationally molded plastic that is dent and chip resistant. All containers include a lid; Except for 239921 & 239923 (lids sold separately). 239921-239930 feature ribbed sidewalls for extra strength and reinforcement; other models have a smooth side wall surface.

    Stock color is Gray, other colors available for minimum quantities of 10 pcs at no extra cost.

    Click for more
  • LEWISBins+ Plexton® Fiberglass Stack-N-Nest Containers

    LEWISBins+ Plexton® Fiberglass Stack-N-Nest Containers
    See all 69 items in product family
    LEWISBins+ Plexton® Fiberglass Stack-N-Nest Containers Are The Used Solution For Heavy-Duty Storage, Work-In-Progress And Distribution Applications.

    LEWISBins+ Plexton® Fiberglass Stack-N-Nest Containers are made of fiberglass for long lasting durability. Stacking design, consistent tare weight, smooth outside surface and radius angles allow for easy and safe handling. Withstands extreme cold temperatures to -60 degrees F and extreme heat up to 250 degrees F (continuous) and 300 degrees F (intermittent). Fully autoclavable. Provides extreme weight capacity up to 500 pounds per container. Bottom stacked container supports up to 3,000 pounds Resistant to most oils, moisture, chemicals and solvents and not affected by radiation. Available with or without wire-reinforced rim. All Plexton® containers, hoppers and trays can be manufactured in materials for flame retardance, food grade, or ESD protection. Colors are Blue, Gray, Green, Red and Yellow. Package quantities are 1, 5, 8 and 10. Available in a variety of outer and inner dimensions to meet job specifications.

    Click for more
  • LewisBins™ Ventilated Stack-N-Nest Containers

    LewisBins™ Ventilated Stack-N-Nest Containers
    See all 3 items in product family
    LewisBins™ Ventilated Stack-N-Nest Containers Are Used For Reliable Handling, Processing, Storage, Stocking In A Variety Of Extremely Rugged Applications.

    LewisBins™ Ventilated Stack-N-Nest Containers are made of impact-resistant, high density polyethylene for long lasting durability. Reusable hand-held containers and trays allow for protecting and transporting agricultural and nursery items. Economical improvement over single-use corrugated cartons and stack when full and nest when empty. Narrow keeps maintains center of gravity and ensures easy handling. Ventilated design and smooth surfaces allows for easier cleaning, accurate temperature control and minimized cooling time. Radius corners prevent product damage. Used for moist environments, field harvests, in-plant handlings and staging/processing of fruits and vegetables. Available in FDA-approved materials. Color is Green. Outer and inner dimensions vary per container. Package quantities are 5, 6 and 10.

    Click for more
  • LewisBins™ Heavy Duty Stack & Nest Hopper Bin

    LewisBins™ Heavy Duty Stack & Nest Hopper Bin
    See all 1 items in product family
    LEWISBins Heavy Duty Shelf Bin With Bail 15-5/8"W X 23-1/2"D X 12"H, Gray

    Heavy Duty Shelf Bins have a large hopper front for easy picking. Add efficiency to heavy-duty picking, assembly and sorting applications with Heavy-Duty Shelf Bins. Heavy-Duty Shelf Bins are injection-molded from high-density polyethylene and ideal for heavy parts storage and hardware merchandising. Large label area for content identification. The adjustable wire bail allows bin to stack when full and nest when empty. Save space in your facility by nesting empty NBS2415-12 containers. Color Grey. Hopper Height: 5-29/32".

    Click for more
  • Cortech Stack & Nest Barracuda Boxes

    Cortech Stack & Nest Barracuda Boxes
    See all 2 items in product family
    Cortech Stack & Nest Barracuda Boxes are designed for Storing or Transporting Personal Belongings in Correctional Facilities, Behavioral and Mental Health Facilities, Schools, Universities, and more.

    Property boxes provide a personal storage solution for correctional facilities or other intense use applications. The boxes feature heavy duty polypropylene construction and one piece injection molded design for strength and durability. These versatile boxes can stack with or without a lid and nest for compact storage and transport. The boxes feature two locking hasps for added privacy or safety lockout concerns. Each box comes individually numbered for easy personal identification and property control. Meets ISO quality standards and is CAL 133 certified flame retardant. Available in two sizes, 1.5 and 2.0 cu. ft. Available color is gray. Dimensions vary per model. Lid is sold separately.

    Click for more
  • Best-Rite® Plastic Tubs

    Best-Rite® Plastic Tubs
    See all 4 items in product family
    Balt® Best-Rite® Plastic Tubs Can Be Fit To Many Easels Or Storage Units For Additional Functionality and General Storage Purposes.

    Balt® Best-Rite® Plastic Tubs are made of recyclable polypropylene plastic for strength and long lasting durability. Smooth interior surface allows for easy cleaning. Tubs nest and stack for compact storage when empty or in use. Available in sets of 2, 4, 6 and 9 Colors are Red and Blue Size is 13-3/4" L x 10-1/4" W x 4-1/4" H.

    Click for more
  • Suncast® Flip Top Storage Containers

    Suncast® Flip Top Storage Containers
    See all 3 items in product family
    Suncast® Flip Top Storage Containers Are Used For Indoor Or Outdoor Storage.

    Suncast® Flip Top Storage Containers are made of weather resistant plastic for long lasting durablity. Practical and efficient storage for any light duty applications. 18 lb. gallon capacity. Colors are Clear wtih Black Lid and Gray with Black Lid.Sold in package quantities of 4 or 8.

    Click for more
  • Latching Clever Store Totes

    Latching Clever Store Totes
    See all 2 items in product family
    Latching Clever Store Totes are Constructed To Hold Commonly Stored Items Up To 14% More.

    Clever Store Totes have a straight wall design that holds 14% more than other containers in the same space. This space efficient design also allows containers to fit effectively in more spaces such as storage closets, coat closets and more. Recessed lid construction ensures superior stacking. New sleek texture gives containers a modern look. Available gallon capacities are 18 or 21. Colors are Dark Blue or Taupe with Blue Lid.

    Click for more
  • Roughneck® Latching Clear Totes

    Roughneck® Latching Clear Totes
    See all 4 items in product family
    The strength and durability of a Rubbermaid Roughneck® in a clear storage container For Heavy Use Storage Needs.

    The Roughneck® Clears are an extra durable solution for your everyday, heavy storage use. The super tough material of the Roughneck® Clears is strong enough to stack and has a latching lid for added security. Clear tote lets you easily see what is stored inside. Clear tote with light green lid.

    Click for more
  • Roughneck Storage Totes

    Roughneck Storage Totes
    See all 7 items in product family
    Trust the Durable Rubbermaid Roughneck Storage Box to keep your things secure.

    The sturdy container can withstand harsh temperatures that go from hot to cold, such as attics and basements. Roughneck containers are made with a durable polyethylene material for a lifetime of durability and strength. Tough enough to stack. Sturdy, built-in handles allow for secure carrying. Lid snaps securely to protect contents. 10 year limited warranty.

    Click for more
  • Holiday Decoration Storage Totes

    Holiday Decoration Storage Totes
    See all 1 items in product family
    Holiday Storage Organizer Solutions Are Used For Keeping Holiday Decorations And Ornaments Safe Throughout The Year.

    Holiday Storage Organizer Solutions are made of sturdy plastic for long lasting durability. Clear with red snap lid provides secure closure. Available styles include Box w/Dividers for Ornaments, Wreath Storage Box (2 Sizes), Roll Gift Wrap Storage Box, Card Storage Box w/Dividers, Bow Storage Box w/ Handle and Tree Storage Box. Sold in package quantities of 3 or 6. Dimensions and capacities vary per style.

    Click for more
  • Rubbermaid Brute Totes

    Rubbermaid Brute Totes
    See all 4 items in product family
    Rubbermaid Brute Totes Offers Cost-Effective Storage and Transportation.

    Reinforced ribbed bottom offers extra support for these RUBBERMAID BRUTE Totes. Polyethylene totes include Mark-It-Fresh date control panel and durable snap-tight lid. Stackable. Includes lid. NSF certified.

    Click for more