Browse Bins, Totes & Containers

(12,578 items)

Narrow Your Results

Availability

Product Group

Color Family

  • Less...
  • More...

Accessory Type

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Corrugated Plastic Nesting Postal Totes

    Corrugated Plastic Nesting Postal Totes
    See all 9 items in product family
    Corrugated Plastic Nesting Totes - Lightweight, yet Tough, Easy to Clean. Nests for Space Saving!

    Corrugated Plastic Totes feature sonic welded seams and steel rod reinforced at the top for added strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes for easy carrying. Nests for space saving storage. The Mail Tote meets US Postal Service requirements. Measures 18-1/2”Lx13-1/4”Wx12”H. Lid protects contents from damage and dust. Add color suffix when ordering Blue(BL), Red(RD) or Yellow (YL).
    Corrugated Plastic Mail Tray features folded, doubled sidewall construction. Nest together to save space. White color only. Measures 24-1/2"Lx12"Wx4-1/2"H.
    Click for more
  • Rubbermaid® Plastic Storage Boxes - NSF, USDA, FDA And HACCP Approved

    Rubbermaid® Plastic Storage Boxes - NSF, USDA, FDA And HACCP Approved
    See all 14 items in product family
    Rubbermaid Plastic Storage Boxes Are Industrial Grade Containers For Food Service And Other Storage Applications.

    Rubbermaid Plastic Storage Boxes are available in clear polycarbonate or white polyethylene, ensuring safe use in dishwashers and freezers. Plastic storage box sizes are compatible with industry standard shelf and counter dimensions. Rubbermaid Plastic Storage Boxes meet NSF Standard #2, USDA Meat and Poultry standards and are FDA and HACCP compliant. Sold in case quantities of 6. Available in a variety of sizes with capacities of up to 21-1/2 gallons. Lids are sold separately.

    Click for more
  • Rubbermaid® Nesting Bus Totes - NSF Approved

    Rubbermaid® Nesting Bus Totes - NSF Approved
    See all 3 items in product family
    Rubbermaid Nesting Totes, Bus Totes feature easy-to-clean walls and rounded corners. NSF approval.

    These durable gray polyethylene totes will last for years and provide excellent service for storing a wide range of items. Reinforced handles, bottoms and ribs provide structural support for heavy loads. Feature easy-to-clean walls and rounded corners. NSF approval. Commerical dishwasher safe. Totes can be stacked with lids or nested without for convenient space saving.
    Click for more
  • Nesting Tote

    Nesting Tote
    See all 1 items in product family
    Nesting Tote Is Used For Transporting Large Quantities Of Small Items And Materials.

    Can be used as a bus box in restaurants, on conveyor systems for transporting goods or used in airports and areas with security checks. Conveniently stores personal belongings to pass security areas. Durable gray polyethylene tote is corrosion resistant. Provides excellent service for storing a wide range of items. Tote is nestable when not in use for convenient space saving storage. Measures 20-1/4"W x 15-1/4"D x 5"H.

    Click for more
  • FDA Approved Food-Grade Nesting Tubs

    FDA Approved Food-Grade Nesting Tubs
    See all 3 items in product family
    FDA-Approved Food-Grade Nesting Tubs Are Used Storage Bins, Totes And Containers For Small Parts, Components, Food And Recyclables.

    FDA-Approved Food-Grade Nesting Tubs are made of high-density polyethylene plastic for long lasting durability. Features a nesting design for easy storage and portability. FDA-approved nesting tubs have rolled top rim handles for greater comfort while lifting. Storage bins have rounded corners that provided enhanced strength and support for added safety and protection. Bins, totes and containers are easy to clean. Nesting tubs are assembled. Rust and mold-resistant. Colors are Blue or Gray. 24-1/2 inch L x 19 inch W x 9-1/2 inch H. Package quantity is 6.

    Click for more
  • Stack & Nest Shipping, Conveyor Totes

    Stack & Nest Shipping, Conveyor Totes
    See all 27 items in product family
    The Shipping and Conveyor Totes Feature 180 Degree Nest And Stacking To Save Space. USDA and FDA compliant.

    These shipping totes are made with injection molded, high density polyethylene that withstands temperatures from -10°F to 250°F. Cross stack and nest totes comply with USDA and FDA regulations for use in food processing applications. These plastic shipping totes won’t crack or corrode and are waterproof to ensure long life. Pallet totes feature 180 degree nest and stacking to save valuable storage space. Shipping totes fit on standard 48” x 40” pallets and have a textured bottom to ensure a non-slip grip during transport and in transit on conveyors. Optional Lid protects contents and accepts security tie closure for added security. Shipping totes are sold in carton quantities.

    Click for more
  • Akro-Mils Nest & Stack Shipping Storage Containers

    Akro-Mils Nest & Stack Shipping Storage Containers
    See all 27 items in product family
    Akro-Mils Nest And Stack Shipping Storage Containers Are Designed For Storing, Assembly, Picking And Conveyor Processing In Commercial And Industrial Applications.

    Storage containers are made of durable high-density polyethylene that is injection molded for uniform wall thickness and long lasting strength. FDA compliant food storage containers withstand -10° to 150°F. Quick 180° turn offers space-saving stacking and nesting. Fits 48"”x40"” pallets. Optional lids snap tight for a safe and secure fit. Available capacities per box are 45, 55, 60, 65, 70, 75, 85, 90, and 100 lbs. Stacked capacities are 225, 275, 300, 325, 350, 375, 425, 450, and 500 lbs. Colors are Blue, Gray, Red and Clear. Dimensions and package quantities vary per model.

    Click for more
  • Nestable Shipping Containers

    Nestable Shipping Containers
    See all 6 items in product family
    Nestable Containers Meet The Diverse Needs Of Various Picking And Shipping Environments.

    Safely and securely distribute materials with these durable, affordable shipping containers. Made using injection-molded high density polyethylene. Reusable totes can be used for over 250 trips. Used for health care, wholesale, pharmaceuticals, soft goods, grocery and more. Smooth, drafted walls allow easy handling. Molded-in grip handles have an integral hasp to accept cable ties or padlocks for security. Containers are nestable when empty for compact storage and reduced return shipping costs. Gray color. Optional Lids (sold separately) allow secure stacking with raised lip edges. Sold in carton quantities of 5.

    Click for more
  • Nesting Coneyor and Storage Tote Boxes

    Nesting Coneyor and Storage Tote Boxes
    See all 22 items in product family
    Nesting Tote Boxes efficiently serve for every type of material handling applications.

    Superior, efficient material handling box. Virtually indestructible...will not rust, chip, flake or corrode. Non-toxic and non-abrasive polyethylene resists most acids and solvents. Perfect for applications ranging from conveyor and storage to inventory control.

    Click for more
  • Fiberglass Bus Pans

    Fiberglass Bus Pans
    See all 2 items in product family
    Fiberglass Bus Pans Are Used For Bussing Or Food Storage In A Variety Of Environments.

    Fiberglass pans are made with positive hand grips and rounded edges for easy handling. Deep and durable pans won’t sag when loaded and are dishwasher safe. Bus pans withstand temperatures from -30 to 300°F.

    Click for more
  • LEWISBins+ Plexton® Fiberglass Nest Only Containers

    LEWISBins+ Plexton® Fiberglass Nest Only Containers
    See all 27 items in product family
    LEWISBins+ Plexton® Fiberglass Nest Only Containers Are Used For Storing, Moving And Shipping Small Parts And Use In Autoclaves, Healthcare And X-ray/Security Applications.

    LEWISBins+ Plexton® Fiberglass Nest Only Containers are made of fiberglass-reinforced polyester for long lasting durability. Thin-wall design offers maximum strength while remaining lightweight. Accommodates extreme temperature ranges, provides high weight capacity and when empty efficiently nest or stack with covers. Covers sold separately and can be used as trays. Many options and accessories are available. Colors are Blue, Gray, Green, Red and Yellow. Package quantities are 10, 16, 22 and 48. Available in a variety of outer and inner dimensions to meet job specifications.

    Click for more
  • FDA and USDA Approved Totes

    FDA and USDA Approved Totes
    See all 7 items in product family
    The FDA and USDA Approved Totes Are Designed Specifically For Food-Handling And Processing.

    All containers are constructed of sturdy, nature white, high-density polyethylene plastic and are USDA approved. The totes are easy to clean and resistant to extreme temperature. Polyethylene plastic containers withstands temperatures from -100 degree to 190 degree Fahrenheit. Add option Lid protects contents and option Spacer Tray to prevent the load from shifting in transit.

    Click for more
  • Certwood Plastic Totes & Rollatray Kits

    Certwood Plastic Totes & Rollatray Kits
    See all 35 items in product family
    Certwood Plastic Totes And Rollatray Kits Provide Storage Organization And Mobility For Applications Including Commercial, Industrial, Mechanical And More.

    Certwood plastic totes and rollatray kits are made of ABS or polystyrene for long lasting durability and corrosion resistance. Includes modular storage tote trays and various lid sizes for application versatility. Features smooth internal surface for easy maintenance and dual labeling system for convenient inventory control. Types are Double Depth, Quad Depth, Single Depth and Storsystem Tote Tray Mobile Combo Kit. Styles include Extra Wide and Standard Width. Package quantities are 1, 5 and 10. Colors are Blue, Clear, Green, Light Gray, Red and Yellow. Dimensions vary per model.

    Click for more
  • Corrugated Plastic Nestable Totes

    Corrugated Plastic Nestable Totes
    See all 48 items in product family
    Minnesota Diversified Corrugated Plastic Nestable Totes Are Used Storage Bins And Containers For Storing And Transporting Mail, Components And Other Various Items.

    Minnesota Diversified Corrugated Plastic Nestable Totes are made of high-density polyethylene plastic for long lasting durability. Features a nesting design for easy storage and portability. Storage containers are lightweight for enhanced versatility. Nestable corrugated or straight wall construction provides added strength and support. Reinforced rim for greater stability. Bins, totes and containers are easy to clean. Assembled for ease of use. Nesting totes are available in a variety of colors. Dimensions and package quantities vary per model.

    Click for more
  • Corrugated Fiberboard Tote Trays

    Corrugated Fiberboard Tote Trays
    See all 2 items in product family
    Corrugated Fiberboard Tote Trays Are Used For Applications Including Storage, Commercial, Corporate, And More.

    Corrugated fiberboard tote trays are made of corrugated fiberboard for long lasting durability. Trays provide on-site content storage, organization, and access for user convenience. Units fold together via self-locking tabs for convenient assembly. Carry handles allow ergonomic unit handling and transport. Nesting feature maximizes vertical storage while reducing footprint. Ships flat. Weight capacity is 60 lbs. Package quantities are 10 and 25. Colors are Brown and Kraft. Dimensions vary per model.

    Click for more