Browse Bins, Totes & Containers

(12,941 items)

Narrow Your Results

Availability

Product Family

Bin Quantity

Accessory Type

  • Less...
  • More...

Country of Origin

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Mobile Double-Sided Pick Rack With Stacking Bins

    Mobile Double-Sided Pick Rack With Stacking Bins
    See all 52 items in product family
    Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removal of polypropylene bins. Bins have hopper fronts with label area for instant access and inventory control. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 3" rubber wheel casters. 500 lb. capacity. Gray enamel finish. Assembly is fast and easy. Available with Blue, Red or Yellow bins.

    Bin Size Reference
    BinsW"D"H"
    A4-1/84-1/43
    B4-1/85-1/23
    C4-1/87-1/23
    D5-1/2115
    E8-1/4117
    F8-1/414-3/47
    G11115
    H16-1/214-3/47


    Click for more
  • Bin Racks With Stacking Bins

    Bin Racks With Stacking Bins
    See all 125 items in product family
    Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack or bin rail provides easy removal of polypropylene bins. Bins have hopper fronts with label area for instant access and inventory control. Free standing racks are used against walls, behind shelving or at the end of aisles. 500 lb. capacity. Assembly is fast and easy. Available with Blue, Red, Yellow or Beige bins.

    Bin Size Reference
    BinsW"D"H"
    A4-1/84-1/43
    B4-1/85-1/23
    C4-1/87-1/23
    D5-1/2115
    E8-1/4117
    F8-1/414-3/47
    G11115
    H16-1/214-3/47
    I338-5/85


    Click for more
  • Wall Louvered Panels With Stacking Bins

    Wall Louvered Panels With Stacking Bins
    See all 39 items in product family
    Mount easily on wall or shelving...attach to carts, benches, inside cabinets, or to service truck interior. Bread-resistant Premium Stack Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to panel. 16 gauge steel.
    Click for more
  • Wall Panels With Conductive Bins

    Wall Panels With Conductive Bins
    See all 6 items in product family
    These Conductive Louvered Panels Resist Static Build-Up To Convenient Store Sensitive Electronic Equipment Including Computer Hardware.

    Louvered panel is pre-drilled to allow easy wall mounting (hardware not included).Louvered wall panels are made of durable heavy gauge steel with powder coat finish. Panel offers 175 lb. capacity. Louvers hold a variety of different plastic stacking bins to provide optimum storage for multiple uses. Wall panels include conductive stacking bins that help protect electronic components. Carbon filled copolymer polypropylene bins easily hang off of louvers for easy attachment and removal. Note: Make sure all racks are properly grounded according to application.

    Click Here to check our selection of Conductive Stacking Bins.

    Click for more
  • Bench Racks With Conductive Bins

    Bench Racks With Conductive Bins
    See all 6 items in product family
    Conductive Bin Racks Resist Static Build-Up For Storage Of Sensitive Electronic Equipment.

    Louvered rack can be easily placed on bench tops to provide convenient storage and easy access to parts and supplies. Bench racks are made of durable heavy gauge steel with powder coat finish. Offers 125 lb. capacity. Louvers hold a variety of different Hang-able Stacking Bin sizes to provide storage for multiple uses. Conductive bin racks include conductive stacking bins that help protect electronic components. Carbon filled copolymer polypropylene bins easily hang off of louvers for easy attachment and removal. Pre-drilled holes allow easy wall mounting (hardware not included). Note: Make sure all racks are properly grounded according to application.

    Click Here to check our selection of Conductive Stacking Bins.

    Click for more
  • Louvered Wall Panels Without Bins

    Louvered Wall Panels Without Bins
    See all 36 items in product family
    Louvered Wall Panels Without Bins Mount To Wall, Benches, Cabinets Or Carts To Provide Convenient Storage Of Hanging Bins.

    Louvered Wall Panels without Bins are made of heavy duty 16 gauge steel for long lasting durability and strength. Louvered panels provide mounting surface for storage and organization of bins (sold separately) to fit user needs. Pre-drilled holes allow easy wall mounting (hardware not included). Free standing base legs available on some models for use on bench tops and counter tops. Available package quantities are 1, 2 and 4. Colors are Black, Blue, Gray, White, Oyster White and Tan. Finish is Baked Enamel. Dimensions vary per model.

    Click for more
  • Chrome Wire Louvered Panels and Wire Bins

    Chrome Wire Louvered Panels and Wire Bins
    See all 3 items in product family
    Chrome Wire Louvered Panels And Wire Bins Are Used Storage For Classrooms, Craft Studios, Workshops, Offices And Other Shelving Applications.

    Chrome Wire Louvered Panels and Wire Bins are made of chrome for long lasting durability. Features dust and dirt free resistant design. Mesh wire bin design provides visibility of contents and open hopper front for easy access of supplies. Louvered panels provide mounting surface for storage and organization of bins to fit user needs. Wall mounting screws not included with panels. Available accessories include Louvered Panels and Wire Mesh Bins. Weight capacity of panel is 175 lbs. Bin package quantities are 5, 10 and 20. Dimensions vary per model.

    Click for more
  • Hanging & Stacking Bin with 12" Rails Complete Package

    Hanging & Stacking Bin with 12
    See all 24 items in product family
    Hanging And Stacking Bin With 12" Rails Complete Package Is Used For Storage In Classrooms, Craft Studios, And Other Shelving Applications.

    Hanging And Stacking Bin With 12" Rails Complete Package is made of plastic and polypropylene for long lasting durability. Bin package provides two 12" rails for mounting to any surface to hold included bins. Bins can hang or stack securely to provide an efficient storage system. Available styles are 2 Hanging Rails w/4 Bins and 2 Hanging Rails w/6 Bins. Available bin capacities are 8, 10 and 30 lbs per bin. Bin colors are Black, Blue, Green, Ivory, Red and Yellow. Rail color is White. Dimensions vary per model.

    Pegboard is not included.

    Bin Size Reference
    BinW"D"H"
    A5-1/210-7/85
    B4-1/853
    C4-1/85-3/83
    D4-1/87-3/83
    Click for more
  • Pick Rack With Akro-Mils Shelf Bins

    Pick Rack With Akro-Mils Shelf Bins
    See all 18 items in product family
    Pick Rack with Akro-Mils® Shelf Bins

    Inclined shelves permit excellent visibility and access to bin contents. Made of heavy-duty, 16-gauge steel, these racks have a gray enamel finish and are available 3 styles: Bench, Floor or Mobile Double Sided styles. Quality polypropylene Akro-Mils® shelf bins won't rust, chip or crack and feature a generous label area, grips for easy handling, anti-slide stops and reinforced ribs. Double Sided Mobile Racks have 3" diameter casters (2 swivel and 2 rigid). Bins nest when empty to save space. Unit capacity 500 lbs. Easy assembly. Shelves available with Blue, Red or Yellow bins - one color only per shelf unit.

    Bin Size Reference
    BinW"D"H"
    A4124
    B8124
    Click for more
  • Pick Rack With Corrugated Shelf Bins

    Pick Rack With Corrugated Shelf Bins
    See all 7 items in product family
    Organize parts in these Low Cost Pick Racks with White Corrugated Shelf Bins

    Heavy-duty steel construction made to provide years of trouble-free service. Complete with 12"D x 4-1/2"H corrugated bins. Strong, reusable bins keep parts and accessories organized and ready for instant use. Constructed of durable high-test corrugated fiberboard. Hopper front design allows quick visibility. Super rigid, sets up in seconds with "self lock" feature. Baked enamel finish. Assembles in minutes.
    Bin Size Reference
    BinsW"D"H"
    A4124-1/2
    B8124-1/2
    Click for more
  • Pick Racks & Mobile Floor Racks With Conductive Bins

    Pick Racks & Mobile Floor Racks With Conductive Bins
    See all 12 items in product family
    Conductive Pick Racks Resist Static Build-Up To Provide Effective Store For Electrostatic Sensitive Equipment Including Computer Hardware.

    Pick racks are made of durable heavy gauge steel with powder coat finish. Conductive racks include conductive stacking bins that help protect electronic components. Polypropylene bins easily hang off of louvers or rails for easy attachment and removal. Bins are made of carbon filled copolymer polypropylene with an electrostatic decay rate of less than 0.1 seconds. Rails Racks feature hang rails to accept hanging bins. Available in Single and Double Sided Racks. Purchase Optional Mobile Kit for double sided rail racks to allow mobility. Mobile Floor Racks feature double sided louvered panels and include 2 rigid, 2 swivel casters for mobility. Note: Make sure all racks are properly grounded according to application.

    Bin Size Reference
    BinsW"D"H"
    A4-1/87-3/83
    B5-1/210-7/85
    C8-1/414-3/47


    Click Here to check our selection of Conductive Stacking Bins.

    Click for more
  • All Welded Steel Mobile Double Sided Bin Racks

    All Welded Steel Mobile Double Sided Bin Racks
    See all 6 items in product family
    Mobile Bin Racks Conveniently Transport Parts & Supplies Where You Need Them!

    Bin racks are made of all welded 12 gauge steel that withstands up to 1,200 lb. capacity. Double sided louvered panels accept plastic hanging bins (sold separately) of any size. Includes tubular steel handle with comfort grips for easy maneuvering. Mobile bin racks include a tray bottom shelf for additional storage. 12 gauge steel casters mounts include 2 rigid, 2 swivel bolt-on casters for easy mobility. Choose between 5” Urethane Casters or 8” Pneumatic Casters. Bin Rack with Top Shelf features a flush top shelf to provide a convenient work surface that converts this bin rack to a mobile service cart.

    Click Here to check out our selection of Premium Stacking Bins.

    Click for more
  • Akro-Mils® Low Profile Louvered Floor Racks

    Akro-Mils® Low Profile Louvered Floor Racks
    See all 4 items in product family
    Akro-Mils® Low Profile Louvered Floor Racks Are Used Pick Racks For The Storage Of Bins, Totes And Containers.

    Akro-Mils® Low Profile Louvered Floor Racks are made of 16-gauge powder-coated steel for long lasting durability. Features low-profile louvered design for added convenience. Pick rack wall panels offer quick access to bin, totes and containers. Low profile louvered floor racks are single or double sided. Top shelf included on select items. Floor racks are easy to assemble. Can be wall mounted or floor mounted for added versatility. Weight capacities are 750 or 1,000. 13-1/2 or 27 inch Width x 52-1/2 Depth x 40 inch Height.

    Click for more
  • All Welded Steel Sloped Shelf Trucks & Racks

    All Welded Steel Sloped Shelf Trucks & Racks
    See all 5 items in product family
    All Welded Steel Sloped Shelf Trucks And Racks Offer Quick Viewing Of Contents And Easy Stock Retrieval.

    All Welded Steel Sloped Shelf Trucks And Racks provide first in, first out rotation of parts and supplies for storage and shelving displays. Made using all welded steel with tubular center uprights and horizontal members for long lasting durability and strength. Double sided units include six sloped shelves on each side. Offers 2,000 lb. capacity. Powder coat finish. Available with or without yellow plastic bins. Models with Bins include 58 total bins; 16 Size A Bins, 20 Size B Bins, 16 Size C Bins and 6 Size D Bins. Racks include 5"H legs that allow fork entry for lifting and transport. Mobile Racks include steel bottom deck and caster mounts with 6" urethane casters (2 rigid, 2 swivel with brakes).

    Bin Size Reference
    BinsW"D"H"
    A4-1/811-5/84
    B6-5/811-5/84
    C8-1/811-5/84
    D11-1/811-5/84


    Click for more
  • Portable Bin Racks & Panel Carts

    Portable Bin Racks & Panel Carts
    See all 60 items in product family
    Portable Bin Racks And Panel Carts Offer Mobile Storage And Shelving Units For Easy Access And Organization Of Small Parts.

    Portable Bin Racks And Panel Carts store and organize small parts with excellent visibility and access. Constructed of break-resistant polypropylene for long lasting durability. Easily add or remove bins from the heavy-duty, 16-gauge enamel steel pick rack or stack bins as needed to make the best use of space. Available styles include Flat Shelf, Louvered Panel, Pegboard Panel, Sloped Shelf, or Vertical Hanger for Portable Bin Cart, and Portable Bin & Shelf Cart w/ or w/o Louvered Panel. Available colors are Black, Blue, Gray, Putty. Dimensions vary per model.

    Click for more
  • Akro-Mils® Louvered Lean Panel™ And Pick Racks

    Akro-Mils® Louvered Lean Panel™ And Pick Racks
    See all 5 items in product family
    Akro-Mils® Louvered Lean Panel™ And Pick Racks Provide Organized And Efficient Storage For Productivity Initiatives.

    Akro-Mils® Louvered Lean Panel™ And Pick Racks feature a powder coated finish that provides added protection for long lasting use. Racks are made of 16-gauge steel with 20-gauge end caps for durability and strength. Louvered Lean Panels™ combine the convenience and strength of a louvered panel with the utility of a 15° angle inclined pick rack to improve visibility and make access to contents in bins easier. Panels are wall mountable, or can be used with Single and Double-Sided Floor Racks. Double-sided floor rack can be used with a kit to create a mobile, high-density storage system. Available load capacities are 90, 500, and 1000 lbs. Dimensions vary per model.

    Click for more
  • Strong Hold® All Welded 12 Gauge Bin Racks

    Strong Hold® All Welded 12 Gauge Bin Racks
    See all 4 items in product family
    Strong Hold® All Welded 12 Gauge Bin Racks Organize, Store And Secure Small Parts In Shops, Factory Assembly Areas And Maintenance Tool Cribs.

    Strong Hold® Bin Racks are made using all welded 12-gauge louvered steel panels with 4" channel uprights for added strength and long lasting durability. Louvered panels hold plastic hanging bins made of impact resistant polypropylene that include a hopper front opening, label holder and rear hanging lip for easy removal. Mobile Bin Rack includes 2 rigid and 2 swivel mold-on rubber casters with 6" floor lock and side push handle for easy steering. Available styles are Double Sided and Single Sided Bin Rack. Bin quantities are 40, 42, 84, and 210. Includes 1 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Valley Craft Modular A-Frame Bin Carts

    Valley Craft Modular A-Frame Bin Carts
    See all 24 items in product family
    Modular A-Frame Bin, Tote And Container Storage Carts Are Used For Secure And Mobile Storage And Organization Of Tools, Parts And Supplies.

    Modular A-Frame Bin, Tote And Container Carts are made of solid steel construction for long lasting durability and dependability. Variety of pegboard and louvered wall panel combinations for efficient pick rack type organization of parts and supplies. 12 gauge steel decks and 16 gauge steel wall panels. Decks feature a 1-1/2 inch lip with 10 inches of deck space on each side of the panel for extra storage of other tools and supplies. Move easily on 6 inch phenolic casters, 2 swivel and 2 rigid. Bins not included. Wide selection of 2000 lb. load capacity, 62 inch height, 30 inch depth units are available in 2 Louvered, 2 Pegboard, 1 Louvered/1 Pegboard and 1/2 Louvered - 1/2 Pegboard styles, 36 and 48 inch lengths and Gray, Blue, Green and Red color finishes.

    Click for more
  • Akro-Mils® Double Sided Gravity Hopper Pick Rack

    Akro-Mils® Double Sided Gravity Hopper Pick Rack
    See all 1 items in product family
    This Pick Rack Holds Akro Bins Gravity Hopper Bins To Sort and Stock Inventory.

    This pick rack holds 6 Gravity Hopper Bins per side for a total 900 lb. capacity. The rack provides a complete system for any picking, sorting or assembly operation. This gray hopper rack is made with durable 13 gauge steel. Freestanding pick rack includes adjustable rails to hold hopper bins. Easy assembled. Rack measures 36”W 36”L x 69”H.

    Customize your pick rack with Akro-Mils Gravity Hopper Bins.

    Click for more
  • Pick Racks with Euro Drawers

    Pick Racks with Euro Drawers
    See all 56 items in product family
    Pick Racks Combined With Plastic Euro Drawers Provide An Efficient Sloped Shelving System For Easy Access To Stored Contents.

    Durable steel racks have a gray baked enamel finish. Allows floor or bench top anchoring for stability. Drawers can be easily removed and replaced from racks. Injection molded from virgin-grade high-impact polystyrene with 12 gauge wall thickness that is virtually unbreakable. Bins are waterproof, as well as, oil and chemical resistant. Smooth front curved pull handle allows ample room for identification labels or bar codes. 3/4" front handle opening offers convenient gripping. Full-width back ledge ensures spill free use. Molded-in slots accept Optional Dividers for extra holding power and to prevent mixing of parts. Mobile Kit can be applied to Double Sided Racks to create a mobile storage unit.

    Size Reference
    BinW"D"H"
    A3-3/411-5/84-5/8
    B5-9/1611-5/84-5/8
    C8-3/811-5/84-5/8
    D11-1/811-5/84-5/8


    Click for more
  • Interlocking Storage Cabinet Floor Stands

    Interlocking Storage Cabinet Floor Stands
    See all 24 items in product family
    These Floor Stands Combined With Interlocking Storage Cabinets Provide An Assortment Of Storage Solutions To Meet Your Every Need.

    Cabinets with floor stands help organize and store small parts. Floor stands are made of heavy-duty 14 gauge steel with a smooth powder coat finish. Includes cabinets are made from high impact polystyrene. Drawers are removable and will not rust or corrode. Drawers have a recessed handle and come with a slotted label holder. Drawers have seven divider slots molded in so that it may be divided into multiple compartments. Includes two dividers per drawer. Clear window allows easy identification of parts. Floor Stands are available in Single Sided or Double Sided configurations. Optional Mobile Kit can be applied to Double Sided units to convert into Mobile Storage Units.

    Drawer Size Reference
    DrawersW"D"H"
    A2-3/4112-1/2
    B2-3/4113-5/16
    C5-5/8112-1/2
    D5-5/8113-5/16


    Click for more
  • Shuter CNC Tool Wall Storage

    Shuter CNC Tool Wall Storage
    See all 3 items in product family
    Shuter CNC Tool Wall Storage Is Used For Organizing And Maintaining Inventory Of CNC Tools.

    Shuter CNC Tool Wall Storage is made of steel and ABS to provide long lasting durability. Doubled sided rack holds up to 128 tools. Tool holders are used for all types of pre-set tool handling. Available styles include Cart or Rack. Carts hold Taper 30, 40 and 50 with up to 32 tool holders. Racks hold Taper 30, 40 and 50, with up to 128 tool holders. Dimensions vary per style.

    Click for more
  • Hanging Basket System and Accessories

    Hanging Basket System and Accessories
    See all 46 items in product family
    Hanging Basket Systems Are Great For Storage And Display Applications.

    Used for retail environments and storage applications. Durable steel framing includes height adjustable louver racks that accept included wire baskets. Chrome plated wire baskets offer a convenient storage solution for various supplies and stock items.

    This Collection Of Accessories Helps You Get The Most From Your Hanging Basket System. Add-On Kit is made using steel framing and includes height adjustable louver racks that accept wire baskets. Helps provide added storage space to attach to your Hanging Basket Systems or Starter Kit (sold separately). Hanging Baskets easily attach to hang rails of system racks. Chrome plated wire baskets offer a convenient storage solution for various supplies and stock items. Accepts Optional Basket Dividers & Label Holders (sold separately).

    Click for more
  • Heavy Duty Steel Mobile & Stationary Storage Bins

    Heavy Duty Steel Mobile & Stationary Storage Bins
    See all 12 items in product family
    Heavy Duty Steel Mobile And Stationary Storage Bins Provide Secure And Portable Storage Of Small Parts In Workshops, Warehouses, Studios And More.

    Heavy Duty Steel Mobile Storage Bins are offered in several sizes and configurations to suit storage needs in a variety of work environments. Each unit features three levels of bins, and come with a total of 3, 6, 9 or 12 divisions.Mobile Storage Bins are made with four casters, while Stationary Storage Bins are made with fork pockets for easy lifting. Heavy Duty Steel Mobile And Stationary Storage Bins are offered from trusted brand names.

    Click for more
  • LewisBins™ Metal Hopper Racks

    LewisBins™ Metal Hopper Racks
    See all 38 items in product family
    LewisBins™ Metal Hopper Racks Are Used For Adding Efficiency To Workshops, Assembly Cells And Storage Areas.

    LewisBins™ Metal Hopper Racks are constructed of 14-gauge steel for long lasting durability. Each rack provides two columns wide and add-on units are available to expand width. Offers 75-pound capacity per opening. Optional Add-On Units, Bins and Containers sold separately. Specify bin color when ordering. Assembly required. Types are Double Depth and Single Depth. Color is Gray Enamel.For use with Hopper Front Bin, Hopper Front Plexton Bin and Plexton Stack/Nest Containers. Number of openings are 6, 12, 16, 24 and 32. Bin quantities, sizes and series styles vary.

    Click for more
  • StackRack Bin System With Steel Bins

    StackRack Bin System With Steel Bins
    See all 81 items in product family
    Steel Bin StackRack Systems Are Used For Garages, Automobile Shops, Industrial Suppliers And More to Organize Tools And Parts.

    Steel Bin StackRack Systems are made of all-welded, heavy gauge steel for long lasting durability. Units have same size bins set on top of a 12" high rack base. Compartment systems provide organized storage and easy access to parts and fasteners.

    Pre-Built Roller Bearing StackRack Systems have the same construction as StackRack, feature roller bearing for ease movement heavy duty full capacity steel bins.
    br> All bin and rack units are completely modular and can be reconfigured or added to at any time, so Stackbins®and roller bearing Stackracks can create units with a customized number of compartments.

    Bin Size Reference Table
    TYPEW"D"H"
    A1220-1/29-1/2
    B152411
    C183012


    Click for more
  • StackRack Bin System With Plastic Bins

    StackRack Bin System With Plastic Bins
    See all 16 items in product family
    Plastic Bin StackRack Systems Are Used For Storing And Organizing Parts For Commercial And Industrial Facilities.

    StackRack Systems have a all welded steel frame and heavy duty plastic bins for long lasting durability. Same size bins are set on top of 12" high rack base for added stability.

    Pre-Built Roller Bearing StackRack Systems have the same durable consturction as StackRack System and feature a pre-built roller bearing to ease bin movement even with a fully heavy capacity load.

    Plastic bin units can be reconfigured or added to at any time for a customized number of compartments. Bins measure 12"W x 20-1/2"D x 9-1/2"H. Available in a variety of sizes and bin quantities.

    Click for more
  • Mobile Steel Bin Unit

    Mobile Steel Bin Unit
    See all 12 items in product family
    Mobile Steel Bin Units Are Used For Transporting Parts Through Facilities.

    Mobile Steel Bin Units are constructed with spot welded and bolted, 13 gauge steel base and 18 gauge steel bins for long lasting durability. Modular and expandable structure provides easy transport of parts through facilities. Provides 2400 lb. capacity and MBU with 51 in. x 32 in. base for added strength. Bins unclip from rails for restocking and easier access. Units can be reconfigured or added for customized number of compartments. Available in a variety of dimensions. Color finishes are Black, and Gray . Bin quantities are 30, 40, 54, 56, 60 and 84. 1 Year Limited Warranty.



    Bin Size Reference Table
    TYPEW"D"H"
    A4-1/284-1/2
    B4-1/2125-1/2
    C7-1/215-1/26


    Click for more
  • Mobile Plastic Bin Unit

    Mobile Plastic Bin Unit
    See all 7 items in product family
    Mobile Plastic Bin Units Are Used For Storing And Transporting Parts Through Facilities.

    Mobile Plastic Bin Units have a steel frame and heavy duty plastic bins for long lasting durability. Modular and expandable structure provides easy transport of parts through a facility. 1200 lb. capacity MBU has a 37" x 21" base for added strength. Bins unclip for restocking and easier access to contents. Bin units can be reconfigured or added to at any time for a customized number of compartments. Bins measure (40) 4-1/2"W x 12"D x 5-1/2"H. Available in a variety of sizes. Colors are Black, Blue and Gray.

    Click for more
  • Single and Double StackRack With Optional Steel Bins

    Single and Double StackRack With Optional Steel Bins
    See all 32 items in product family
    Single And Double StackRacks Create Customized Storage Solutions.

    Single and Double Stackracks are made with spot welded steel for long lasting durability. The patented Stackbin® locking system provides safe, secure stacking without tools or fasteners. Stackracks allow boxes or bins to be easily removed at any time. Single and Double Stackracks are available in a variety of sizes to support single-sided or double-sided hopper bins. Roller Bearing Stackracks are made with a roller bearing tray for quick access to containers. Steel Hopper Bins (sold separately) are made with angled openings, displaying contents. Boxes are available in 8 sizes. Colors are Gray or Black. Bin Dividers (sold separately) feature a T-shaped build that adjusts to customize divisions within the container.

    Click for more
  • Steel Assembly Bin & Hopper Units

    Steel Assembly Bin & Hopper Units
    See all 24 items in product family
    Steel Assembly Bin And Hopper Units Provide Flexible, Vertical Storage Space.

    Steel Assembly Bin And Hopper Units are made using 20-gauge spot welded steel for long lasting durability. The baked enamel finish inhibits rust and corrosion. Steel Bins of the same size are stackable to create a semicircle pattern when arranged side-by-side to ensure inventory is easily accessible. Steel Bins and Hoppers are made with to stack securely, creating vertical storage space. Bins and Hoppers are available in 6 different sizes and come in Gray, Blue, Green or Black.

    Click for more