Browse Bins, Totes & Containers

(12,337 items)

Narrow Your Results

Length Range

  • Less...
  • More...

Width Range

  • Less...
  • More...

Height Range

  • Less...
  • More...

Country of Origin

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Fancort PCB Assembly Combo-Slide Racks

    Fancort PCB Assembly Combo-Slide Racks
    See all 2 items in product family
    Fancort PCB Assembly Combo-Slide Racks Are Used For Progressive Printed Circuit Board Hand Assembly.

    Fancort PCB Assembly Combo-Slide Racks are made with premium quality steel for long lasting durability. Features an adjustable capacity to hold 18 inch boards on a 20 degree working angle for ease of use. Sturdy design for added strength and support. Stations connect together at end panels and rails for increased versatility. Includes two side rails(1 for PCBs, 1 for fixtures). Parts rack with two stringers is optional. Color is Blue. 36 or 48 inch widths available. 19-1/2 inch Depth x 7-1/4 inch Height.

    Click for more
  • PCB Assembly Flip-Racks and Holders

    PCB Assembly Flip-Racks and Holders
    See all 6 items in product family
    PCB Assembly Flip-Racks and Holders Are Used For Hand Assembly, Rework And Inspection Of Printed Circuit Boards.

    Fancort PCB Assembly Flip-Racks are made of aluminum for long lasting durability. Features adjustable fixture angle for comfortable operation. Holds boards vertically for ease of use. Double-sided rails(1 spring-loaded, 1 standard) for added versatility. Cover and rubber bumpers available on select models. Color is Black or Aluminum. Dimensions and board capacities vary per model.

    Click for more
  • Fancort ESD-Safe Universal Rack-All Board Racks

    Fancort ESD-Safe Universal Rack-All Board Racks
    See all 11 items in product family
    Fancort ESD-Safe Universal Rack-All Board Racks Are Designed For The Secure Storage And Transportation Of Printed Circuit Boards.

    Fancort ESD-Safe Universal Rack-All Board Racks are made of premium quality plastic for long lasting durability. Features open carrying handles and are stackable for ease of use. Guides are molded in reinforced conductive material that meet Mil Spec #B-81705-B for static discharge. Styles available are Conductive, High Temp Conductive, High Temp Polysulfone, Non-ESD and Static Dissipative. 20 or 25 slot capacities. Color is Black, Green or Red. Dimensions and pitch vary per model.

    Click for more
  • Fancort Karry-All Conductive PCB Racks

    Fancort Karry-All Conductive PCB Racks
    See all 15 items in product family
    Fancort Karry-All Conductive PCB Racks Are Designed For The Secure Storage And Transportation Of Printed Circuit Boards.

    Fancort Karry-All Conductive PCB Racks are made of aluminum and plastic or metal and plastic for long lasting durability. Features injection-molded card guides to handle small, medium, large, very large and hard-to-hold boards for increased versatility. Guides are molded in reinforced conductive material that meet Mil Spec #B-81705-B for static discharge. Rigid tubular aluminum extrusions and non-rotating nuts with large conductive plastic thumbscrews provide added support. Withstands solvents and temperatures up to 185°F for increased reliability. Can be stored vertically or horizontally. Available in 18, 39 and 75 slot capacities. Dimensions and pitch vary per model.

    Click for more
  • Jerry-Rig PCB Universal Work Positioner

    Jerry-Rig PCB Universal Work Positioner
    See all 4 items in product family
    Jerry-Rig PCB Universal Work Positioner Is Used For Board Assembly As Well As Mechanical Assemblies And Other Difficult Holding Applications.

    Fancort Jerry-Rig PCB Universal Work Positioner are made of heavy duty steel castings for long lasting durability. Features an ergonomic design enabling 360° rotation for ease of use. Clamps to workbench for vertical and horizontal positioning or optional table legs for increased versatility. Large quick-locking handle for more comfortable working position. Fits all Pana-Vise™ holding fixtures. Color is Black. 5 inch Width x 4 inch Depth. Height is 9 or 12 inches.

    Click for more
  • Fancort Magazine Racks

    Fancort Magazine Racks
    See all 6 items in product family
    Fancort Magazine Racks Are Used For Printed Circuit Board Inline Automation.

    Fancort Magazine Racks are made with premium quality steel and plastic for long lasting durability. Features steel reinforcing supports and molded ribs for added strength and dependability. Carrying handles on top and bottom for portability and ease of use. Fast and simple gear adjusting card guide provides stability and accurate setup for added reliability. Removable end stop. Surface resistivity of 10-4 to 10-6 ohm/cm. 50 PCB capacity. Dimensions and PCB measure vary per model.

    Click for more