Browse Bins, Totes & Containers

(12,351 items)

Narrow Your Results

Capacity Lbs.

Diameter Inches

Height Range

Accessory Type

Country of Origin

Brand

Our Price

Go

Recently Viewed

Categories

  • Steel Rotabin® Rotating Parts Center

    Steel Rotabin® Rotating Parts Center
    See all 15 items in product family
    Rotabin® Provides More Storage Area In Less Space Than Conventional Shelving.

    Each shelf rotates independently more parts can be picked while standing in one place with a Rotabin® than can be picked walking along 6 linear feet of traditional rectangular shelving. All trays rotate easily and independently on heavy duty ball bearings. Constructed of sturdy 18 gauge steel sections and a one-piece disc bottom, flanged for rigidity. 500 lb. capacity per tray. Rotates 360°. Assembles easily using hardware provide. Durable gray powder coat finish.

    Click for more
  • Heavy Duty Rotabin® Rotating Parts Center

    Heavy Duty Rotabin® Rotating Parts Center
    See all 4 items in product family
    Heavy Duty Rotabin® Revolving Bins Provides Space Savings For Large Quantities Of Nails, Bolts, Pipe Fittings, etc.

    These scoop design shelves are available with either 5 or 10 compartments. Fits in otherwise unusable spaces including corners and at the ends of aisles. They are manufactured from one-piece of steel with dividers welded in. Revolving shelves with rounded bottoms make accessing parts easy. Each shelf rotates independently on heavy duty ball bearings. Assembles easily using hardware provided 44" diameter has 625 lb. capacity per tray; 58" diameter has 2000 lb. capacity per tray. Rotates 360°. Gray finish.

    Click for more
  • Akro-Mils Roto Shelf Bin

    Akro-Mils Roto Shelf Bin
    See all 1 items in product family
    Akro-Mils Roto Shelf

    Mobile storage unit can be easily moved to different work areas. 19-7/8 wide takes up very little storage space 3 shelves rotate on an independent central metal shaft shelf depth is 2-1/8 shelf diameter 19-7/8 75lbs per shelf 300 total cap. Grey

    Click for more