Browse Bins, Totes & Containers

(12,611 items)

Narrow Your Results

Availability

Product Group

Color Family

  • Less...
  • More...

Accessory Type

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Premium Plastic Shelf Bins

    Premium Plastic Shelf Bins
    See all 191 items in product family
    Quantum Plastic Shelf Bins Efficiently Store And Organize Small Parts, Fasteners, Products And Supplies.

    Quantum Plastic Shelf Bins are made of durable high density polypropylene material for long lasting use and dependability. Designed for use on 12, 18 and 24 inch deep shelving units and racks. Waterproof and chemical, grease and oil resistant. Reinforced ribbed design provides added strength. Slotted label holder for easy content identification and wide hopper front for easy access. Bins are nestable when empty to save storage space. Various colors help differentiate items for quick content identification. Available in wide selection of 2-3/4, 4-1/8, 4-3/8, 6-5/8, 8-3/8 and 11-1/8 inch widths, 11-5/8, 17-7/8 and 23-5/8 inch depths, 4, 6 and 8 inch heights and Beige, Blue, Green, Red, Yellow, Pink and Clear. colors. Sold in 6, 8, 10, 16, 20, 30 and 36 carton quantities. Shelf Bin Dividers available separately for most models.

    Click for more
  • Akro-Mils® Plastic Shelf Bins

    Akro-Mils® Plastic Shelf Bins
    See all 115 items in product family
    Akro-Mils® Plastic Shelf Bins Create A Highly Efficient Parts Storage Center.

    Akro-Mils® Plastic Shelf Bins are made of an acrylic blend and high-impact polystyrene for long lasting durability and dependability. Variety of sizes and colors available to meet storage requirements. Color-coding allows for easy organization. Nestable to optimize space. Include sizes designed for shelving systems and many Vertical Carousel Automated Storage Retrieval Systems. Extra-large bins provide greater storage options for end users including up to 95 percent more holding capacity than traditional 4 inch shelf bins and 65 percent more capacity than 6 inch bins. Wide hopper front allows easy access. Built-in rear hanglock allows complete access to contents when tilted out on shelving. Oversized label area easily accommodates 2 inch high adhesive label or multiple labels for divided bins holding multiple SKUs. Ships assembled. Dividers, bins, totes and containers sold separately. Colors are Blue, Green, Red, White, Yellow, Sand Stone,Hunter Green, Terra Cotta and Clear. . Dimensions and carton quantities vary per type.

    Click for more
  • LewisBins™ Shelf Bins Kanban Divider System

    LewisBins™ Shelf Bins Kanban Divider System
    See all 85 items in product family
    LewisBins™ Shelf Bins And Kanban Divider System Are Designed For Efficient Storage And Inventory Control.

    LewisBins™ Shelf Bins are made of injection molded polypropylene for long lasting durability. Bins are designed to replace limited-use corrugated boxes for long term cost savings. Raised hopper front allows up to 35% more material storage than comparable bins. Rolled rim design and molded-in rib structure ensures bin integrity, limits damage and prevents vacuum lock when nested. Fully nestable when empty for space saving and fully recyclable at the end of their shelf life. Full length dividers (sold separately) lock into bin creating a second storage compartment. Width dividers (sold separately) give visual cur for replenishment or preventing stock-outs. Available colors are Blue, Green, Red, and Yellow. Package quantities are 6, 9, 12, 17, 24, and 36. Dimensions vary per model.

    Click for more
  • Corrugated Cardboard Shelf Bin Boxes

    Corrugated Cardboard Shelf Bin Boxes
    See all 68 items in product family
    Corrugated Cardboard Shelf Bin Boxes Are Used For Applications Including Storage, Commercial, Industrial, And More.

    Corrugated cardboard shelf bin boxes are made of corrugated cardboard for long lasting durability. Boxes provide reusable storage for displays, shelving, warehouses, and more. Units allow convenient visibility and access for small parts, tools, and other accessories. Self-locking bins allow ergonomic assembly and unit rigidity. Accommodates standard shelving for application versatility. Optional inventory control cards available. Available styles include No Print and Printed Inventory Control Card. Carton quantities range from 10 to 100. Colors are Kraft Corrugated, Oyster White, and White. Dimensions vary per model.

    Click for more
  • Akro-Mils Beige Stackable Shelf Bins - 20-1/2"D

    Akro-Mils Beige Stackable Shelf Bins - 20-1/2
    See all 2 items in product family
    20-1/2"D Akro Mils Stackable Shelf Bins are designed for large, heavy, and bulky items.

    These shelf bins are designed to specifically fit on 18"D shelving. Made from a durable polypropylene blend, they withstand heavy use for years. Bins are stackable with reinforcing ribs that prevent spreading under heavy loads. Shelves include front and back finger grips for easy handling, a generous hopper front for clear viewing and access to contents and a curved front edge for easy parts retrieval. Includes 1 removable divider to allow bins to be divided into 2 compartments. Beige color. Choose from 2 sizes. Sold in packages of 6.

    Click for more
  • Akro-Mils® Indicator™ Two-Tone Double Hopper Shelf Bins

    Akro-Mils® Indicator™ Two-Tone Double Hopper Shelf Bins
    See all 8 items in product family
    Akro-Mils® Indicator™ Two-Tone Double Hopper Shelf Bins Are Used For Workshops, Stockrooms, Laboratories And More.

    Akro-Mils® Indicator™ Two-Tone Double Hopper Shelf Bins are made of polypropylene to provide long lasting durability. Bins are used with 12" or 14" shelving or pick rack systems. Double Hopper build allows easy access from either end. Two-tone coloring provides added visibility. Large label area on each end allows easy identification. Rolled ridge provides added strength. Bin Dividers are sold separately. Available colors include Black/Red or Blue/Orange. Dimensions and package quantities vary per style.

    simplify visual recognition when supplies need to be replenished. Offers and innovative, low-cost alternative to high-end inventory control systems. Akro-Mils® Two Tone Double Hopper Shelf Bins are made for use with 12" or 14" shelving or pick rack systems. Double Hopper build allows easy access from either end. Two-tone coloring in blue and orange provides added visibility. Large label area on each end allows easy identification. Rolled ridge provides added strength. Bin Dividers are sold separately.

    Click for more
  • LewisBins™ Heavy Duty Shelf Bins

    LewisBins™ Heavy Duty Shelf Bins
    See all 2 items in product family
    LewisBins™ Heavy Duty Shelf Bins Add Efficiency To Picking, Assembly And Sorting Applications.

    LewisBins™ Heavy Duty Shelf Bins are made of an injection-molded construction from high-density polyethylene for long lasting durability. Used for heavy parts storage and hardware merchandising. Large label area for content identification. Hopper heights vary per bin. Available outer dimensions are 8-13/16" W x 23-5/8" D x 9" H and 15-5/8" W x 23-1/2" D x 12" H. Available inner dimensions are 6-1/2" W x 20-13/16" D and 12-5/8" W x 20-1/8" D. Colors are Light Blue and Gray.

    Click for more
  • Akro-Mils Compartment Shelf Bins

    Akro-Mils Compartment Shelf Bins
    See all 6 items in product family
    Akro-Mils Compartment Shelf Bins - convenient, efficient organizaton in a single piece bin unit.

    Create a highly cost effective parts picking center. These one-piece plastic bins have 6 molded-in compartments sized the same as the most popular individual bins, and they provide the lowest cost alternative to purchasing individual bins. Save up to 25% over individual AkroBins of equivalent size. Because they are one piece, they stay in place for neater appearance and provide simple organization, and the entire bin transports easily to bench or assembly area. Super strong double-walled construction. Large label area. Nest when empty to save space. Nominal size 36"W x 12" or 18"D x 5"H. Sold 5 per carton. Available in Blue, Yellow or Red.

    Click for more