Browse Bins, Totes & Containers

(12,723 items)

Narrow Your Results

Availability

On Sale

Product Group

Color Family

  • Less...
  • More...

Product Family

Accessory Type

Country of Origin

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Akro-Mils Straight Wall Pallet Containers - Stackable

    Akro-Mils Straight Wall Pallet Containers - Stackable
    See all 24 items in product family
    Reusable, shipping and storing pallet containers have a 1”wide stacking rim for secure stacking.

    These inter-stackable, straight wall containers are designed to maximize storage space by cubing in trucks and on pallets. Ergonomically designed storage containers feature comfort grip handles on all four sides for quick and easy pick-up. Choose solid construction for small parts maintenance or mesh construction for content visibility. Containers sold in carton quantities.

    Click here to see full selections of our Plastic Pallets.

    Click here to see full selections of our Shipping & Storage Containers.

    Click for more
  • Straight Wall Containers - Stackable - Best Value

    Straight Wall Containers - Stackable - Best Value
    See all 12 items in product family
    High density polyethylene straight wall containers can be stacked under containers of various sizes.

    The straight-wall sides of these pallet containers securely and efficiently fit on standard sized pallets. These wholesale storage containers have reinforced corners and a 150 lb. capacity to handle heavyweight items. Shipping containers have comfort grip handles for easy pick-up and handling. Efficiently transport goods or work in progress.
    Optional dolly base has a durable plastic frame with 4 swivel mold-on rubber casters. Measures 27-1/2"L x 18"W x 3"H with a 650 lb. capacity.
    Click for more
  • Buckhorn™ Straight Wall Containers

    Buckhorn™ Straight Wall Containers
    See all 18 items in product family
    Buckhorn™ Straight Wall Containers Deliver Efficiency And Cost Savings Throughout The Supplier-To-Manufacturer Material Handling Process.

    Straight Wall Containers are used for closed loop shipping and in-process handling. Injection molded, high density polyethylene straight wall containers can be inter-stacked under containers of various sizes for mixed stacking on pallets. Impact, moisture and chemical resistant. The straight-wall sides securely and efficiently fit on standard sized pallets. Features reinforced sides and bottoms to enhance product protection. Shipping containers have comfort grip handles for easy pick-up. Available storage capacities range from 0.13 to 3.50 cubic feet. Load capacities are 60 and 100 lbs. Dimensions vary per model.

    Click for more
  • Orbis StakPak Modular Straight Wall Containers

    Orbis StakPak Modular Straight Wall Containers
    See all 38 items in product family
    Orbis StakPak Modular Straight Wall Containers Are Designed For Just-In-Time Applications Where The Same Containers Are Used For Shipping, Storage And Work-In-Process.

    Orbis StakPak Modular Straight Wall Containers are made of high density polyethylene for long lasting durability. StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize reusable packaging system. Reinforced external ribbing adds maximum stacking strength and molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Includes fingertip handles on adjacent sides for easy lifting. Available with smooth or reinforced bottom. Reinforced bottom ensures secure stacking of mixed container loads. Compatible with wide variety of AIAG pallets, top caps, and seat belt systems. Colors are Blue, Gray and Green. Package quantities are 3, 4, 6,8,12, 16 and 24. Capacities in cubic feet are 0.13, 0.32, 0.56, 0.62, 0.68, 0.72, 0.87, 1.09, 1.42, 1.78, 2.06, 2.2, 2.64 and 3.5. Available in a variety of outer and inner dimensions to meet job specifications.

    Click for more
  • SSI-Schaefer Euro-Fix Industrial Stackable Containers - Solid and Mesh

    SSI-Schaefer Euro-Fix Industrial Stackable Containers - Solid and Mesh
    See all 72 items in product family
    Euro-Fix Industrial Stackable Containers Are Designed For High Cube Utilization & Strength.

    Used for storage, distribution and work-in-process applications. Industrial containers can be inter-stacked on 32" x 48" Euro-pallets and 48" x 40" standard pallets. Made of high density polypropylene that is easy to clean. Suitable for food use. Resistant to most oils and acids. Withstands extreme temperatures. Reinforcing ribs for added strength. Built-in handles for easy lifting. Available in Solid or Mesh styles.

    Click for more
  • Georg UTZ SLC (Small Load Container) AIAG Stacking Containers

    Georg UTZ SLC (Small Load Container) AIAG Stacking Containers
    See all 7 items in product family
    Small Load Container (SLC) AIAG Stacking Containers Are Used For Various Commercial Or Industrial Transportation Applications.

    Small Load Container (SLC) AIAG Stacking Containers are made of heavy duty molded polypropylene for long lasting durability, strength and dependability. Stackable straight wall containers are designed and tested to AIAG RC-9 specification and compatible with standard AIAG 48 x 45 inch pallets. 5, 7-1/2, 9-1/2 and 11 inch height containers are available in 15 and 24 inch lengths and 12, 15 and 22-1/2 inch widths.

    Click for more
  • Akro-Mils® Stacking Multi-Load Tote

    Akro-Mils® Stacking Multi-Load Tote
    See all 1 items in product family
    Akro-Mils® Stacking Multi-Load Totes Feature Straight Walls For Efficient Cubing On Pallets And ASRS Systems.

    Akro-Mils® Stacking Multi-Load Totes are designed to maximize space in Mini-Load Automated Storage and Retrieval Systems (ASRS) for long lasting use. Durable industrial grade polymer construction features reinforced bottom, ribbed side walls and a reinforced rim for added strength and stability. The unique sidewall clip design allows cups and dividers to attach quickly and securely to the tote, offering maximum flexibility to the user. Includes 1 year limited warranty.

    Click for more
  • SSI-Schaefer FDA Approved Stacking Transport Containers

    SSI-Schaefer FDA Approved Stacking Transport Containers
    See all 27 items in product family
    SSI-Schaefer FDA Approved Stacking Transport Containers Protect, Organize, Store And Transport Food, Packed Goods Or Loose Parts.

    SSI-Schaefer FDA Approved Stacking Transport Containers are made of FDA-approved high-density polypropylene impervious to most industry solvents and will not corrode or rot. Thick, uniform walls provide easy stacking. Appropriate for lean manufacturing. Available colors are Blue, Green Red and Yellow. Includes Label Holders. Dimensions vary per style.

    Click for more
  • SSI-Schaefer Straight Wall Stacking Containers

    SSI-Schaefer Straight Wall Stacking Containers
    See all 5 items in product family
    SSI-Schaefer Straight Wall Stacking Containers Maximize Storage For Commercial, Industrial Or Residential Applications. SSI-Schaefer Straight Wall Stacking Containers are made with polypropylene Solid Base and Sides to provide long lasting durability. Lightweight construction provides easy stacking. Grip openings are ergonomically shaped for additional user convenience. Stackable with or without optional lids. Containers meet 40-lb. OSHA recommendation, 40-lb. loading capacity and 400-lb. stacking capacity. Cubic feet capacities are .8, 1.53, 2.19, 37 and 69. Color finish is Gray. Dimensions vary per style.

    Click for more
  • Dairy Milk Crates

    Dairy Milk Crates
    See all 18 items in product family
    Dairy Milk Crates Are Designed For The Efficient Distribution Of Fluid Milk Products And Fruit Juice.

    The milk crates are perfect to transport from dairy processing facilities to grocery stores, convenience stores and discount stores. Available in the standard footprints mandated by the dairy industry, these crates offer exceptionally reinforced corners and bottoms. Designed for a long service life, the milk crates maintain their shape and performance through stacking, pressure washing and transportation.

    Click for more
  • Molded Fiberglass Fiberglass Stacking Boxes

    Molded Fiberglass Fiberglass Stacking Boxes
    See all 47 items in product family
    Molded Fiberglass Stackable, Polyester Fiberglass Storage Containers are Used for Parts Handling and Parts Transporting.

    These easy-to-clean, wear and weather resistant heavy duty fiberglass containers endure temperature extremes from -40° to +300°F. Storage containers are not affected by oils, grease, degreasing operations cutting oils. No sharp edges; won’t damage delicate machined parts. Tote boxes have optional tight seal white lids that secure contents that weigh up to 200 lbs. For mobility, just add a dolly to these shipping containers.

    Click for more
  • Long Stacking Boxes

    Long Stacking Boxes
    See all 12 items in product family
    Long stacking plastic boxes are designed to transport and store long, bulky items.

    These storage containers have a durable polyethylene construction that resists chemicals and extreme temperatures. Smooth, straight interior walls provide maximum cube utilization and allow flexible dunnage and easy maintenance. Long box rim with locking tab secures plastic containers. Ergonomic handles for comfort and safety.
    Click for more
  • Conveyor Tote Boxes

    Conveyor Tote Boxes
    See all 7 items in product family
    Durable vacuum-formed plastic tote boxes are designed for use with automated conveyor systems.

    Stability grooves on the bottom of these conveyor tote boxes provide an easy, even ride on conveyor belts (Model 239638 features a smooth, flat bottom). The extra wide external tote box lips minimize shingling and climbing during conveyor use. These storage containers have built-in anti-wedge lugs to prevent jamming (Models 239635 and 239639 do not include lugs). When unused, these plastic tote boxes nest to save storage space.
    Click for more
  • Stacking Storage Containers Front Flap Cover

    Stacking Storage Containers Front Flap Cover
    See all 7 items in product family
    Stacking Storage Containers w/Front Flap Cover Are Used For Indoor Or Outdoor Storage.

    Stacking Storage Containers w/Front Flap Cover are made of weather resistant plastic for long lasting durability. Easy access front flap provides convenience. Used for recycling or dry storage. Stacks with or without lid. Front lid stays open when desired. Available colors are Black with Black Lid, Gray with Black Lid, Blue with Blue Lid, Gray w/Black Lid and Light Taupe with Blue Lid. Capacity is 18 gallons. Sold in package quantities of 1, 2, 3, 4, 6, 8 and 13.

    Click for more
  • Storage Trunks

    Storage Trunks
    See all 5 items in product family
    Large Storage Trunks Are Perfect For Organizing The Home, Wokshops Or Offices.

    Use these storage trunks in the garage, basement or attic to store seasonal decorations, sporting equipment, camping equipment or even gardening supplies. Two sturdy latches keep lid secure. Easily stackable for maximum storage. Some storage trucks include additional compartments on lids to keep contents separate and ready to organize. Available capacities are 15-gallon, 21.8-gallon, 23.1-gallon, 27-gallon and 34.5-gallon. Dimensions vary per model.

    Click for more
  • All Access Organizer Containers

    All Access Organizer Containers
    See all 4 items in product family
    All Access Organizer Containers Provide Easy Access And Organization For Closets. Toys, Crafts, Laundry, Offices, Garages, Dorms And More.

    All Access Organizer Containers are made of polyethylene or polypropylene to provide long lasting durability. Clear drop-down door provides visibility and access to contents even when stacked. Available color finishes are Black or Clear w/Black Lid. Dimensions vary per style.

    Click for more
  • Advantus® Mobile Storage Container

    Advantus® Mobile Storage Container
    See all 1 items in product family
    Advantus® Mobile Storage Container 34009 - 15 Gallon 23-3/4"L x 15-3/4"W x 15-3/4"H Clear

    Advantus® Mobile Storage Container are made using clear plastic for easy viewing of contents. Snap-on lid is made with grooves to allow stacking of bins. Four wheels ensure easy transport. 15 gallon capacity.

    Click for more
  • Stacking Storage Container Baskets

    Stacking Storage Container Baskets
    See all 2 items in product family
    The Iris Stacking Storage Container Baskets Helps Carry Items Conveniently.

    This stacking rectangular container is made of high-quality plastic that boasts durability and sturdiness. With a clear design, you can easily view the contents without having to open it. This plastic basket features 2 sturdy handles that make it easy to carry it around. With the built-in buckles, you can close the lid of the rectangular basket tightly and allows for stacking to save space. The baskets are available in a variety of sizes.

    Click for more