Browse Bins, Totes & Containers

(12,722 items)

Narrow Your Results

Availability

Product Family

Accessory Type

Country of Origin

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Premium Clear Tip Out Bins

    Premium Clear Tip Out Bins
    See all 12 items in product family
    Modular Storage Units Allow You To Stack Different Size Drawer Cabinets.

    These plastic drawer cabinets are made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can be removed easily. Clear bin front provides a complete view of inventory. Stackable plastic drawer storage units feature a label area for identifying contents. Tip out bin cabinets are available in Ivory or Gray.

    Purchase Optional Floor Stands to securely stack multiple bin cabinets together and create a bin stand. Floor Stands accept Optional Mobile Kit that includes 4 swivel casters (2 locking) and a push handle for easy mobility.
    Click for more
  • Akro-Mils® TiltView™ Bins

    Akro-Mils® TiltView™ Bins
    See all 6 items in product family
    Akro-Mils® TiltView™ Bins Have A Neutral Stone Color That Is Used For Healthcare Settings.

    Akro-Mils® TiltView™ Bins are made of clear polystyrene for long lasting durability and strength. Designed to save space and improve organization and efficiency. Can be used on a desktop, attached to steel rails or louvered panels. Can also be wall mounted. Designed to tilt out smoothly and easily for cleaning or reorganization. Bins are reliable and stay closed for dust-free storage. Optional locking rod (sold separately) keeps bin closed and contents securely in place. Optional dividers (sold separately) expand sorting options for increased versatility. Bins can be used individually or configured into systems for added efficiency using the optional powder coated hanging accessories. TiltView™ clip attaches to the back of bins for use with any new or existing Akro-Mils® louvered hanging system. Choose from models with 2, 3, 4, 5, 6 and 9 compartments. Capacities include 8, 10, 15, 16 and 20. Dimensions vary per model.

    Click for more
  • Interlocking Tip Out Bins

    Interlocking Tip Out Bins
    See all 10 items in product family
    Interlocking Tip Out Bins Can Be Stacked Vertically Or Locked Together Side-By-Side For Customizable Storage Configurations.

    Great for various storage applications from home and office to medical and industrial supplies. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Available in 3 sizes. Sold in carton quantities.

    Click for more
  • Dividable Tip Out Bins

    Dividable Tip Out Bins
    See all 9 items in product family
    These Tip Out Bins Are Dividable To Create Customizable Partitions And Compartment Sizes.

    Used for storing various parts and supplies for the home, office or workspace. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Includes removable, adjustable dividers to create compartment sizes that meet your needs. Bins can be stacked to create a tip out bin system. Available in 3 sizes. Additional Dividers Available.

    Click for more
  • Single & Double Sided Clear Tip Out Bin Racks

    Single & Double Sided Clear Tip Out Bin Racks
    See all 27 items in product family
    These Pre-Configured Storage Units Allow You To Efficiently Organize Small To Large Parts & Supplies.

    Durable frame is made of heavy duty 14 gauge steel with powder coat finish. Bin stands include plastic drawer cabinets made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can be easily removed. Clear bin front provides a complete view of inventory. Each compartment includes a label area for identifying contents. Choose between Single and Double Sided Floor Stands. Bin cabinets are available in Gray, Ivory and White. Mobile Units include 4 swivel casters (2 locking) and a push handle for easy mobility. Easy to assemble.

    Click for more
  • Wall Mount Plastic Panel Bins

    Wall Mount Plastic Panel Bins
    See all 3 items in product family
    Wall Mount Plastic Panel Bins Are Great For Storing Small To Medium Stock And Supplies, As Well As, Displaying Retail Items.

    Transparent plastic bins offer high content visibility and are virtually unbreakable. 5 lb. capacity per bin. Bins are ergonomically designed for easy access. Hinged lids allow each compartment to securely snap closed. These spring loaded covers keep bins open while in use. Plastic bins include label area for content identification. Wall mount plastic panel.

    Click for more
  • Quantum Portable Tip Out Complete Unit

    Quantum Portable Tip Out Complete Unit
    See all 3 items in product family
    Quantum Portable Tip Out Complete Unit Is Used Storage For Small Parts And Components In Craft Studios, IT Departments And Other Organization Applications.

    Quantum Portable Tip Out Complete Unit is made of steel and polystyrene for long lasting durability. Complete unit includes disks, screws and a selection of tip out bins. Storage bins provide 45° angle when opened and remove easily for cleaning and user convenience. Bins feature a label area and transparent construction for identifying and viewing supplies. Includes handle for convenient transportation. Available bin colors are Gray, Ivory and White. Dimensions are 24"W x 8-1/2"D x 15"H.

    Click for more
  • Shuter Flip Out Bin Two-Sided Mobile Carts

    Shuter Flip Out Bin Two-Sided Mobile Carts
    See all 1 items in product family
    Shuter Flip Out Bin Two-Sided Mobile Carts Are Used For Tool Hanging Organization.

    Shuter Flip Out Bin Two-Sided Mobile Carts are made of powder coated steel, ABS and PS to provide long lasting durability. Cart can be extended both vertically and horizontally depending on space requirements. 2 swivel and 2 three-inch locking casters provide mobility and stability. Cart has 144 compartments. Utilizes flip out bins plus square-shape perforated plate on sides for small work/tool hanging. Color finish is Gray. Size is 27-1/8" W x 22"D x 57-1/2"H. Package quantity is 1.

    Click for more
  • Shuter Flip Out Bin Revolving Towers

    Shuter Flip Out Bin Revolving Towers
    See all 2 items in product family
    Shuter Flip Out Bin Revolving Towers Provide Secured And Unsecured Document Storage.

    Shuter Flip Out Bin Revolving Towers are made of powder coated galvanized steel for corrosion resistance and long lasting durability. Glass doors provide content visibility and accessability. Loc-Ur-Doc System designed for individuals to use personal code. Master key included for manager. 4-digit code system provides hundreds of combinations. Ships assembled. Shelf capacity is 550 lbs.. Available styles have 48 or 36 compartments. Ships assembled. Color finish is White. Dimensions vary per style. Package quantity is 1.

    Click for more