Browse Bulk Rack

(4,366 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Boltless Rack & Shelving - Wood & Wire Decks

    Boltless Rack & Shelving - Wood & Wire Decks
    See all 56 items in product family
    Boltless Rack & Shelving - Wood & Wire Decks are an Economical Way to Customize Your Storage Set-up.

    These heavy duty shelving decks connect to Global boltless shelving units without tools! Simply slide the deck over the top of Boltless Shelving Beams to create a sturdy surface. Available in a variety of sizes. Larger decks ship in two pieces to reduce shipping costs.

    Wood Decks are 5/8”" thick and create a heavy duty, solid surface to hold merchandise.
    Laminate Decks are 1/2" thick and feature a melamine surface that is easy-to-clean and stain resistant.
    Wire Mesh Decks are made of 1/4" dia steal and allow light, air, and sprinkler penetration while still holding up under the heaviest weights.

    Click for more
  • Boltless Beams & Deck Support

    Boltless Beams & Deck Support
    See all 46 items in product family
    Each level requires four beams. Double Rivet Beams must be used on top and bottom levels of all units. Single Rivet Beams can be used on all intermediate levels or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
    Click for more
  • Boltless Uprights, Wall Bracket & Tie Plate

    Boltless Uprights, Wall Bracket & Tie Plate
    See all 22 items in product family
    14 Gauge. Punched on 1-1/2" centers for easy beam adjustment. 12"L brackets connect to wall for additional stability. Connect two shelving or rack units side-to-side or back-to-back using tie plates.
    Click for more
  • Extra High Capacity Bulk Storage Rack Components (Build Your Own)

    Extra High Capacity Bulk Storage Rack Components (Build Your Own)
    See all 39 items in product family
    Extra High Capacity Bulk Rack Components
    This cost-effective, sturdy metal storage rack offers almost twice the capacity per level (Up to 3,800 lbs) as standard racks. Easy assembly.
    Beams Horizontal beams' boltless design allows installation without tools or hardware and adjusts in seconds at 2" increments.
    Upright Frames are 14-gauge steel measuring 1-3/4" x 1-3/4". Gray powder coat finish.
    Wood Deck Low cost, precut 5/8" thick particleboard
    Wire Deck Allows visibility and light, air and sprinkler penetration (reducing insurance premiums)
    Steel Deck Ribbed-Formed, Heavy Duty, Galvanized Steel.

    Here's How To Order:

    1) Uprights - 72", 96" or 120" High.

    2) Beams - 60", 72" or 96" Wide.

    3) Decking - Wood, Wire or Steel.
    Click for more
  • Boltless Rack - Dolly Base & Casters

    Boltless Rack - Dolly Base & Casters
    See all 4 items in product family
    Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Order casters separately.
    Click for more
  • Rack (Placard) Removable Label Holders

    Rack (Placard) Removable Label Holders
    See all 28 items in product family
    The Rack Placard Removable Label Holder was designed to identify racks and shelving by providing a clean surface for any label or barcode to be applied and removed effortlessly.

    * Can be cut to any length
    * Adheres to surfaces in a wide range of temperatures
    * Accepts most standard label adhesives
    * Keeps rack neat and clean
    * Reduces cost of labor and time used to scrape labels
    * Replaces high cost of magnets and sleeves
    * Long-term indoor durability
    * Limited outdoor durability
    Click for more
  • Bulk Rack Heavy & Extra Heavy Duty Accessories

    Bulk Rack Heavy & Extra Heavy Duty Accessories
    See all 12 items in product family
    Shelf Support for Relius Solutions Double-Rivet Storage Racks 36"

    RELIUS SOLUTIONS Shelf Supports for Double-Rivet Storage Shelving provide neccessary support for shelf decking.

    Click for more