Browse Bulk Rack

(4,824 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Vertical Bar Racks

    Vertical Bar Racks
    See all 6 items in product family
    Vertical Bar Racks Store And Display Metal And Lumber For Applications Including Industrial, Carpentry, Storage And More.

    Vertical bar racks are made of steel for long lasting durability and dependability. Racks allow vertical stacking of large items and pan shelves provide smaller storage. Unit arms extend past shelves to prevent tipping and spillage. Features safety chain for content stability and powder coat finish for corrosion resistance. Weight capacities are 1500, 2000, 3000 and 6000 lbs. Unit assembly is Assembled or Unassembled. Color finishes are Blue and Gray. Dimensions vary per model.

    Click for more
  • Modular Bar Storage Rack (Stackable)

    Modular Bar Storage Rack (Stackable)
    See all 4 items in product family
    These efficient, low-cost modular bar storage racks take only minutes to set up. Bar storage racks stack up to 5 racks high. These lightweight pipe racks are made with heavy duty welded steel. Modular lumber storage racks provide highly flexible storage for all types of materials. Installations are expandable in width, height and length. Storage racks are easily shifted to meet changing storage requirements. Simply stack to the depth, height and width you require for space-saving economical storage.

    Please reference dimensions chart when looking at the grid.
    Inside Dimensions - Deduct 4". Use two racks to support 8'-10' long bars, three racks for 12'-16' and four for 16'-24' long bars.

    Click for more
  • Steel King - Portable Stack Racks With Deck

    Steel King - Portable Stack Racks With Deck
    See all 12 items in product family
    Stacking Storage Racks Provide A Convenient, Economical Alternative To Pallet Racks.

    These forkliftable storage racks accept pallet storage or can be used as a pallet itself. Base allows 4-way forklift access for portability even when loaded. Stacking racks have a 4000 lb. load capacity and are made with 1-1/4” x 2-1/4” x 10 gauge tubular steel. Posts allow stacking up to 6 units high. When stacked, storage racks eliminate load-on-load contact that causes product-crushing damage found on standard pallet racks. Stackable storage racks have 4-1/2” under clearance. Open Deck Racks include base and 4 posts. Wood Deck Racks include base, 4 posts and 5-1/2”W x 3/4” thick pine planks to provide a closed base surface. Easy modular assembly; posts snap into sockets on base, no tools required. Green enamel finish.

    Click for more
  • Heavy Duty Bar Storage Racks

    Heavy Duty Bar Storage Racks
    See all 4 items in product family
    Global bar storage racks are a highly cost effective solution to storing bar stock, pipes, lumber and other long, heavy items. These pipe and lumber storage racks feature 3 sections across with 15”W x 10”H openings. Bar storage racks include 14 gauge steel uprights and heavy duty double rivet beams that allow easy assembly. Gray baked enamel finish. 120”D Storage Racks feature center upright supports and tie plates for extra strength and reinforcement. 60”H Storage Racks include 5 vertical levels to provide 15 openings. 84”H Storage Racks include 7 vertical levels to provide 21 openings.

    Click for more
  • Expandable Bar Rack

    Expandable Bar Rack
    See all 4 items in product family
    Expandable Bar Racks Provide Excellent Storage For Bar Stock, Pipes, Lumber and Other Long, Heavy Items.

    Expandable Bar Racks have three (3) dividers adjustable on 4-1/2" centers. Dividers are 1" wide each. Weight capacity is 4000 lbs total evenly distributed load. Extension rack available for added width asneeded. Multiple units may be joined in-line or back-to-back. Available in Add-On Bar Rack or Starter Bar Rack. Dimensions vary per model. Ships knock-down. Assembly required.

    Click for more
  • Variable Height Sheet Rack & Truck

    Variable Height Sheet Rack & Truck
    See all 4 items in product family
    These Adjustable Sheet Racks store and display sheet materials such as drywall, plywood and paneling. Sheet storage racks permit easy viewing and access to contents. Includes 3 pairs of 1-3/16" diameter steel pipe uprights at 12", 26" and 36" heights mounted over a steel framed wooden deck. Frame is made with 1-1/2"H x 1/2" thick angle iron with rounded safety edges. Provisions are included for floor mounting. Sheet racks have a blue enamel finish. The frame includes sockets that permit uprights to be adjusted at 3-1/2" increments (24"W Storage Rack has 7 sockets, 30"W Storage Rack has 9 sockets). Plywood deck is finished with durable lacquer. Choose stationary Sheet Rack or Panel Truck with 6" x 2" mold-on rubber wheels and a 2,000 lb. capacity.

    Click for more
  • Steel King - Steel Coil Racks

    Steel King - Steel Coil Racks
    See all 5 items in product family
    Steel King - Steel Coil Racks
    Steel King Reel Racks are designed for efficient, low cost handeling of steel coils, reels and other circular products. These racks offer maximum product protection as well as dependable, maintenance free storage. Made of heavy duty welded tubes with 6,000 lbs capacity per unit. Available in four colors. All models are fork lift movable and stackable up to 4 units high.
    Click for more
  • Safety U-Rack (Stackable)

    Safety U-Rack (Stackable)
    See all 1 items in product family
    Safety U-Rack Storage Racks Securely Hold Bars, Channels, Angles, Pipes, Lumber And Other Long Items.

    Safety U-Rack Storage Racks can be stacked up to 4 high for added versatility. Safety pins lock stacked pipe racks together to help protect employees from injury. Bar and lumber storage racks are made with heavy duty welded steel for long lasting durability. Available load capacity is 10,000 lbs. Color finish is Orange. Dimensions vary per model.

    Click for more
  • 60,000 LB. Capacity U-Frame Rack (Stackable)

    60,000 LB. Capacity U-Frame Rack (Stackable)
    See all 3 items in product family
    60,000 LB. Capacity U-Frame Racks (Stackable) Are Used For Storing Bars, Channels, Angles, Pipes, Lumber And More.

    60,000 LB. Capacity U-Frame Racks stack up to 4 high for efficient storage. Formed steel construction provides long lasting durability and strength for stacking. Includes handles for carrying convenience. Measures 25"W x 17-1/2"H. Has a capacity of 60,000 lbs. and comes fully assembled. Available in Black, Blue, Gray and Putty finish.

    Click for more
  • Twin U-Frame Racks (Stackable)

    Twin U-Frame Racks (Stackable)
    See all 13 items in product family
    Twin U-Frame Racks Can Be Used In Multiples With Fork Lifts To Provide Length And Tier Height Needed For Storage.

    U-rack storage racks are used for storing bars, channels, angles, pipes, lumber and more. Safety U-racks stack up to 4 high for efficient storage. Durable welded, formed steel provides strength for stacking. Made using 2 U-racks connected with steel framing to provide optimum storage. 5,000 lb. capacity. Fully assembled.

    Click for more
  • Welded Bar Storage Racks

    Welded Bar Storage Racks
    See all 2 items in product family
    A Highly Cost Effective Way To Store Up 15,400 Lbs. Of Bar Stock, Pipe Or Other Long, Heavy Items.

    Bar storage rack includes 5 levels of graduated size vertically by 3 sections across. Made from welded steel with blue powder coat finish. Add-On Unit adds 7,700 lbs. of capacity and 48" in length to Starter Rack. Easy Assembly.

    Click for more
  • Stacking Racks

    Stacking Racks
    See all 11 items in product family
    Stacking Storage Racks Provide A Space Saving Economical Storage Solution.

    These forkliftable storage racks can be stacked up to 2 units high for efficient pallet storage; can be used as a pallet itself. Stacking racks feature 8000 lb. capacity and are made with heavy gauge tubular steel. Base allows 4-way forklift access for portability even when loaded. Stackable storage racks are 32"H. Easy modular assembly; posts snap into sockets on base, no tools required.

    Click for more
  • Wall Mount Storage Rack

    Wall Mount Storage Rack
    See all 1 items in product family
    This wall mounted storage rack stores bar stock, lumber and more. Sturdy steel pipe rack is equipped with a total of 7 arms: three 15" arms with a 9" height clearance and four 12" arms with a 7-1/4" height clearance. Provides a total rack capacity of 1,000 lbs. when load is evenly distributed. Attractive, bright zinc plating. Fast, easy assembly. This bar and lumber storage rack measures 60"H overall and weighs only 25 lbs. Sold as in pairs only (Image shown with one pair).

    Click for more
  • Horizontal Bar Storage Rack & Cart

    Horizontal Bar Storage Rack & Cart
    See all 2 items in product family
    These A-frame storage racks store or transport lumber, pipes, conduit cables, wiring and other bar rack inventory. The zinc-plated frame of these pipe racks features 7 pairs of arms that extend 12” and are fixed on 7 ¼” centers. Storage racks measure 36”W x 66”H and have a 2000 lb. capacity. Storage Cart has a blue powder coat finished mobile base with 5” poly-on-steel casters (2 swivel, 2 rigid). Easy assembly.

    Click for more
  • Bar Stock Storage Rack

    Bar Stock Storage Rack
    See all 4 items in product family
    Conveniently Store Bars, Lumber, Pipes And More On One Storage System With These Bar Storage Racks.

    These tree-like storage racks include 2 uprights and one set of bracing for strength and rigidity. Bar storage racks are made of durable steel with blue painted enamel finish. Varying length arms store different sized and length materials. Withstands capacities up to 2,000 lbs. per level; 500 lb. capacity per arm. Lumber storage racks have 10” height clearance between arms. Measures 84”W x 39”D x 81”H overall. Available in Double and Single Sided Units. Starter Racks include 2 uprights, a set of bracing and 6 arms per level. Purchase Add-On Racks that include 1 upright, 1 set of bracing and 6 arms per level to create rows of storage racks. Double Sided Racks allow access from both sides.

    Click for more
  • Horizontal Storage Rack

    Horizontal Storage Rack
    See all 1 items in product family
    Heavy Duty 14 gauge steel conscruction. 9 storage levels per side. 1-1/2" Angle iron arms provide 9-1/2" of storage space on each side of frame. Easy assembly with included hardware. 2,600 lbs. overall capacity, evenly distributed. Use in pairs for used storage and access of long parts. Gray powder coat finish.
    Click for more
  • Vertical Sheet Storage Rack

    Vertical Sheet Storage Rack
    See all 3 items in product family
    These storage racks are great for on-edge storing of plates, panels, building and sheet materials including sheet metal, aluminum sheets and drywall. Sheet storage racks hold sheet material up to 6’W x 12’L to provide high visibility and easy retrieval using minimal floor space. These storage racks are made with 10 gauge steel with structural channels that provide 9-1/2”W bays for storage. 6500 lb. capacity per bay. Overall 84”W x 31”H. Gray enamel finish. Easy assembly.

    Click for more
  • Horizontal Sheet Rack

    Horizontal Sheet Rack
    See all 1 items in product family
    Horizontal Sheet Rack Stores Sheet Goods And Other Flat Materials With Ease.

    Horizontal sheet rack stores item flat to reduce warping of thin materials. 5 fixed height shelves allow organized storage with 9-1/2”H shelf clearance. All welded steel frame provides 2000 lb. capacity. Open ends allow access from all sides. Includes lag down bolts for anchoring. Sheet rack measures 103”L x 55”W x 48”H overall.

    Click for more
  • Rod Racks

    Rod Racks
    See all 3 items in product family
    Choose Your Rod Storage Solution!

    All rod storage racks are made entirely of sturdy steel and finished in durable gray powder coating. Racks ship fully assembled and ready to use.

    Welding Rod Cabinet features six 5-1/4”W x 18-3/8”D x 4”H compartments. Stores welding rods up to 18” long.

    Keystock Racks has ten compartments that hold keystock up to ¾” square. Keyhole slots allow for easy wall mounting.

    Threaded Rod Racks separate and protect threaded rods. Eighteen 2-1/16” diameter openings accommodate different sized threaded rods.

    Click for more
  • Rousseau - Stock Racks

    Rousseau - Stock Racks
    See all 10 items in product family
    Rousseau Stock Racks Include Support Arms That Are Used For Storing Bumper Covers For Small Cars And Trucks On One Rack.

    These versatile stock racks are great for a wide range of environments and allow hanging storage of a multitude of items. Durable steel uprights allow arm height adjustment for customizable configurations. Wall Mount Stock Racks include 6 pairs of arm supports and 2 wall mounted uprights that offer 300 lb. capacity. Double Sided Racks include 85-1/2”H stand with 12 pairs of arms. Double Sided racks are available with choice of anchoring kit, adjustable leveling feet or 4” casters (2 rigid, 2 locking swivel).

    Click for more
  • Internestable Stack Racks

    Internestable Stack Racks
    See all 7 items in product family
    Internestable Stack Racks Are Used For Varying Storage Needs.

    Internestable Stack Racks are made of solid steel deck construction and welded steel with painted blue finish for long lasting durability. Remove or change post height depending on application. All heights noted are for load heights. Weight capacity for all units is 4,000 pounds. Design allows for stacking up to two (2) units high. Large target and pintle provide speedy alignment. Units are available with fork lift pockets, solid decking and caster kits upon request. Available in Internestable Rack, Internestable Rack Base and Internestable Rack Posts. Dimensions vary per model.

    Click for more
  • Bluff - Slab Handling Equipment

    Bluff - Slab Handling Equipment
    See all 6 items in product family
    Bluff - Slab Handling Equipment Provides Display And Transport Options For Applications Including Retail, Commercial, Distribution And More.

    Bluff - slab handling equipment is made of steel for long lasting durability and dependability. Unit provides application versatility allowing distribution stability and serving as store and showroom display. Secondary bracing and support system safeguard personnel and inventory from transport damage and injury. Available types are Slab Rack Channel, Slab Rack Floor Display, Slab Rack Post, Slab Rack Single-Sided Wall Display and Slab Rack Truck. Package quantity is 1. Color is Black. Dimensions vary per model.

    Click for more
  • Abaco - Heavy Duty Sheet Racks

    Abaco - Heavy Duty Sheet Racks
    See all 18 items in product family
    Abaco - Heavy Duty Sheet Racks Hold Up to 55,000 Lbs For Storage And organization Of Large Or Heavy Items.

    Abaco - Heavy Duty Sheet Racks are made with heavy duty steel to provide long lasting durability. Several styles available. Available colors are Orange or Stainless Steel. Weight capacities range from 396 - 55,000 lbs. Dimensions vary per style.

    Click for more
  • Abaco - Stands & Tables

    Abaco - Stands & Tables
    See all 2 items in product family
    Abaco - Stands & Tables Hold Support Slabs For polishing, Sharpening Cutting And More.

    Abaco - Stands & Tables are rubber lined working tables that provide long lasting durability. Independent adjustable feet are made of 17 gauge 2"x 2" square tubing to provide additional structural integrity. The table is made with connection pockets to connect multiple tables in different configurations for versatality and user convenience. Working load capacity is 660 lbs. Tables collapse for easy transport and storage. Table heights are 8" and 40". Two styles available. Other dimensions vary per style.

    Click for more
  • Bar & Sheet Storage Racks

    Bar & Sheet Storage Racks
    See all 7 items in product family
    Bar & Sheet Storage Racks
    Choose from a variety of brands of Vertical, Horizontal & Stacking Racks.
    Click for more
  • Vertical Sheet Rack

    Vertical Sheet Rack
    See all 2 items in product family
    Knock-Down Adjustable Sheet Rack

    Welded construction with 1-5/16" OD tubular dividers on a base of square tubing and angle iron that includes lag down holes and keeps stored materials up off the floor. Five uprights adjust on 2" increments allowing the user to configure the rack to their individual specifications. Upright dividers are 27", 36", and 42" high. Frame and uprights are all welded and coated in a durable gray powder coat for long lasting performance. Ships knocked down to save on freight.

    Click for more
  • Little Giant® Adjustable Sheet & Panel Racks

    Little Giant® Adjustable Sheet & Panel Racks
    See all 3 items in product family
    Little Giant® Adjustable Sheet & Panel Racks Are Used For Sheet Material Storage In Warehouses, Lumber Yards And More.

    Racks are made using a 12-gauge steel deck with 4” under-clearance for forklifts or pallets. 3 upright dividers extend 27” above the deck. Legs have foot pads with anchor holes for added stability. Holds up to 3600 lbs. 1 Year Limited Warranty.

    Click for more