Browse Bulk Rack

(4,947 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Shelf Capacity Lbs

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Gravity Flow Racks 84" High

    Gravity Flow Racks 84
    See all 15 items in product family
    These Carton Flow Racks feature a unique flow design that uses gravity to roll cartons to front for easy access. Load inventory and ease stock picking by loading cartons from the back to ensure first in is first out stock rotation. Cartons are transported using roller tracks that are made with U-shaped galvanized steel channels with plastic wheels that support 50 lbs./ft. Box guide rails adjust horizontally and beams adjusts vertically to accommodate varying carton sizes. Each gravity flow level includes 4 pair of roller tracks with 5 box guide rails and 1 cross support. Assembly flow racks measure 96"W x 84"H. 5/8" thick particle board top storage level supports up to 1000 lbs. All gravity flow levels are adjustable on 1-1/2" centers. Double-Depth Flow Racks are bolted front-to-back offering greater carton capacity. Gray baked enamel finish. Easy assembly. Additional Levels includes supports, roller tracks and guide rails to add to single or double depth units (Order 2 for Double Depth Units).

    Click for more
  • Gravity Flow Racks 72" High

    Gravity Flow Racks 72
    See all 4 items in product family
    These gravity flow racks allow front feeding and keep products at pick point. Uprights and horizontal beams are made from 1-3/4” square tubular steel. Welded base plates allow floor anchoring. Assembly flow racks include four 12”W roller tracks per level. Levels adjust at 1" height increments. Powder coat finish. Rollers are 3/4” diameter tempered aluminum with full length 3/16” steel axles. Flow racks feature 1000 lb. capacity per level. Starter Racks include 4 upright posts, 4 front to back beams, 2 cross beams per level, 4 roller tracks per level and hardware. Add-on Racks include 2 upright posts, 4 front to back beams, 2 cross beams per level, 4 roller tracks per level and hardware. Easy assembly. 7 Year Limited Warranty.

    Click for more
  • Gravity Flow Levels for Pallet Rack

    Gravity Flow Levels for Pallet Rack
    See all 2 items in product family
    Pallet Rack Flow Level retrofits your pallet rack to a carton flow rack in moments! Clips allow installation to any Tear Drop Pallet Rack or uprights with 2” centers and slotted openings of 7/16”minimum. This gravity flow level helps add more products in half the space! Increases productivity and workflow by increasing ease of reach and minimizing travel. Knockdown levels easily bolt together. Includes 4 hanging clips per level for easy height adjustments. Smooth front beams accept sticker labels for identification. Kenrail roller tracks are made with 22 gauge inverted channel steel and include 7/8” dia. rollers on 1 ½” centers. 22 gauge roll-formed steel guide rails adjust at ½” increments for lane adjustments. Levels include 12 Kenrail and 5 guide rails. Clips allow 1” height adjustments. 25 lb. per sq. ft. capacity.

    Can be used on 42" & 48" deep Pallet Racks.
    Click for more
  • Gravity Flow Racks 96" High

    Gravity Flow Racks 96
    See all 2 items in product family
    Gravity Flow Racks Helps increase productivity and workflow by increasing ease of reach. Knockdown levels easily bolt together. Includes 4 hanging clips per level for easy height adjustments. Smooth front beams accept sticker labels for indentification. Kenrail roller tracks are made with 22 gauge inverted galvanized steel channel and includes 7/8” diameter rollers on 1-1/2” centers. 22 gauge roll formed galvanized steel guide rails adjust on ½” increments for lane adjustments.

    Gravity Flow Racks includes 4 levels, vertical upright frames and sway braces. 11 gauge formed steel uprights feature slots for ¾” shelf adjustment. 16 gauge steel sway braces for rigidity. Shelf frames have 25 lb. per square foot load capacity. 96W models include 14 Kenrail roller tracks and 6 guide rails per level. Add-on units include one less upright frame for easy attachment to starter rack.

    Please note that these racks & components are not compatible with Western Pacific brand.

    Click for more
  • Mobile Gravity Flow Racks 54" High

    Mobile Gravity Flow Racks 54
    See all 6 items in product family
    Get the Most Use Out Of Your Inaccessible Storage Space with These Mobile Gravity Flow Racks.

    Mobile carton flow racks help reduce labor costs and provide highly efficient stock picking systems for assembly lines. Items feed from back and roll to front to save loading time. Flow racks include 3 levels of 15"W roller tracks (36”W Flow Racks include 2 roller tracks per level; 48”W Flow Racks include 3 per level). Levels adjust height at 1" increments. Mobile flow racks feature 1,000 lb. capacity per level. Rugged 4"dia. x 2" thick swivel casters include side brakes for locking position. Easy assembly. 7 Year Limited Warranty.

    Click for more
  • Meta Storage Boltless Inclined & Feeder Racks

    Meta Storage Boltless Inclined & Feeder Racks
    See all 2 items in product family
    Meta Storage Boltless Inclined And Feeder Racks Offer Clearer Overview And Optimal Access To Stored Items For Offices, Warehouses And More.

    Meta Storage Boltless Inclined And Feeder Racks allow goods loaded in first to slide down and be taken out first for easy stocking control and visibility. Racks are built with galvanized steel for long lasting durability and strength. Just two building blocks (frame and shelf) can be used to build complex rows of racks for versatility. Racks provide easy mounting without screws for quick tool-free setup. Shelves are height adjustable in 1" increments to accommodate a variety of stored goods. Starter units include disassembled frames and back sway braces. Add-On Units also available for expansion. Racks available with 8 levels. Shelf capacity is 441 lbs. Includes 5 year limited warranty. Dimensions vary per model.Racks should be secured to prevent tilting.

    Click for more
  • Adjustable Chrome Wire Bin Pick Rack & Truck

    Adjustable Chrome Wire Bin Pick Rack & Truck
    See all 8 items in product family
    View and Access Inventory Easily With Chrome Wire Bin Pick Racks & Trucks
    Chrome wire shelving that’s attractive for merchandise display, yet durable for warehouse inventory picking. These tough chrome plated wire shelving units include 3 bin pick rack levels and 2 wire shelves for top and bottom levels that provide added storage space. Nexel wire shelving helps reduce dust accumulation and permits ventilation. Each bin level features a 125 lb. capacity and can be kept level or angled up and down. Top and bottom wire shelves have a 600 lb. shelf capacity. Optional Dividers help create a variety of compartment sizes and organize contents (sold separately).
    Stationary Storage Racks feature a 1575 lb. total capacity.
    Mobile Storage Racks includes stem casters (2 with brakes) to position inventory wherever you need it. 800 lb. total rack capacity.

    Click for more
  • Drop-In - Gravity Flow Roller Track

    Drop-In - Gravity Flow Roller Track
    See all 6 items in product family
    Drop-In Gravity Flow Roller Tracks Are Designed To Fit Any Standard Pallet Rack and Assembly Flow Rack.

    Roller tracks rest on pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and ensures stock rotation. Requires no tools or hardware to assemble. These roller tracks feature 3/4" diameter aluminum rollers with galvanized steel track frame. Rollers are spaced on 2" centers. Frame includes built-in end stops for safety and label holders at both ends. 50 lbs./ft. load capacity. Decking adds 15/16" to height of step beam.

    Click for more
  • Slant Chrome Wire Shelving

    Slant Chrome Wire Shelving
    See all 28 items in product family
    Slant Wire Shelving Provides The Perfect Storage Solution For Retail Display!

    Slant shelving provides maximum visibility while maintaining easy access to contents. Slant shelving allows contents to be loaded from the rear for first-in first-out rotation. Shelving is made with a chrome plated finish that is used for merchandise display and strong enough for warehouse inventory picking. 45 Degree Wire Shelves adjust at 1" increments utilizing numbered posts and plastic snap-on sleeves. Shelves have a retaining lip on front (18"D Units have a 4-1/4"H lip and 24"D Units have 5-1/2"H lip). Choose between 4-Shelf Units with 1,600 capacity or 5-Shelf Units with 2,000 lb. capacity.
    Mobile 4-Shelf Trucks offer 1,200 lb. capacity and move easily on 4 swivel casters; available with 2 optional brakes. 4-Shelf Trucks with Dolly Base have 1,600 lb. capacity and moves easily on a rugged dolly base with rubber wheels (2 rigid, 2 swivel).
    Accessorize with Optional Shelf Retainer/Dividers and Label Holders (sold separately).

    Click for more
  • Boltless Sloped Flow Racks

    Boltless Sloped Flow Racks
    See all 8 items in product family
    Boltless Carton Flow Racks Provide Fast, First-In-First-Out Stock Picking While Using Space Efficiently.

    Steel boltless shelving units assemble easily and provide open access on all sides. Heavy gauge double rivet steel shelf supports attach for quick, secure installation. Sloped steel shelves have 2"H sides and 1/2"H front flanges to retain contents. Boltless gravity flow shelves feature 500 lb. capacity per level. These 84”H assembly flow racks include 5 levels, a canopy top and front-to-back supports at top and bottom. Scratch resistant baked enamel finish available in Gray or Tan. 36"W Flow Racks have 14 gauge steel uprights; 48"W Flow Racks have 11 gauge uprights. Starter Racks include 4 uprights; Add-On Racks include 2 uprights.

    Click for more
  • Schaefer - Steel Pick Shelving 78" High

    Schaefer - Steel Pick Shelving 78
    See all 7 items in product family
    Schaefer Steel Pick Shelving Is An Used Storage Solution For Maximizing Productivity.

    Schaefer Steel Pick Shelving is constructed of galvanized steel for long lasting durability. New products can be stocked from the back, providing a perpetually supplied assembly/pick point, for quick and easy storage and retrieval. Front beam has product stop to keep cartons, bins or containers from sliding off. Straight Shelf provides an easy view of products for picking or assembly. Tilt Shelf and Tilt/Tilt Shelf have a 15° shelf angle so new products can slide into place. Five level shelving - Measures 50" Wide. x 78" High. Depths available in 24", 32" 40" or 48". Color is Gray.

    Each shelf level supports up to 550 lbs.
    Click for more
  • Gravity Flow Roller Racks with Span Tracks 84" High

    Gravity Flow Roller Racks with Span Tracks 84
    See all 6 items in product family
    Gravity Flow Roller Racks With Span Tracks Are Pre-Engineered Structures For Use With Various Mediums In Order Picking Operations And Bulk Storage.

    Gravity Flow Roller Racks with Span Tracks are designed for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage for long lasting durability. Optional span track add-ons and additional levels available for expansion and versatility. Available lanes per level are 3 and 7. Weight capacity is 2000 lbs. per level. Includes 7 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Gravity Flow Roller Racks with Wheel Beds 84" High

    Gravity Flow Roller Racks with Wheel Beds 84
    See all 8 items in product family
    Gravity Flow Roller Racks with Wheel Beds Are Designed For Distribution, Manufacturing And Retail Operations Where Carton Flow Is Required And There Is No Need To Store Pallets Above The Rack.

    Gravity Flow Roller Racks with Wheel Beds are pre-engineered structures for use with various mediums in order picking operations and bulk storage. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage for long lasting durability. Optional wheel bed add-ons and additional levels available for expansion and versatility. Racks available with 4 Levels. Weight capacity is 2000 lbs. per level. Includes 7 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Gravity Flow Rack with Wheel Track

    Gravity Flow Rack with Wheel Track
    See all 4 items in product family
    Gravity Flow Racks With Wheel Tracks Are Used For Fast And Efficient Product Loading And Stock Picking Applications.

    Gravity Flow Racks With Wheel Tracks are made of heavy gauge steel construction for long lasting durability and dependability. Sturdy blue powder coat finish metal frames hold flexible tilted wheel tracks that offer enhanced product loading and stock picking capabilities. High degree of visibility and access at picking point facilitates fast and efficient work flow. 3 or 4 level Starter Units measure 72 inches in width and height and are available in 42, 48 and 72 inch depths. 1000 lb. load capacity per level. Add-On Units also available for each starter model.

    Click for more
  • Mobile Gravity Flow Rack with Steel & Wire Shelves

    Mobile Gravity Flow Rack with Steel & Wire Shelves
    See all 4 items in product family
    Mobile Gravity Flow Racks With Steel & Wire Shelves Are Used For Efficient Product Handling And Storage Applications.

    Mobile Gravity Flow Racks With Steel Shelves are made of heavy gauge steel construction for long lasting durability and dependability. Sturdy blue powder coat finish metal frames hold Steel or Wire type Flat or Tilted shelves that facilitate product handling and storage capabilities. Include 4 x 2 inch swivel casters with side brakes for easy mobility and maneuverability. 3 level units measure 72 inches in height, 28 inches deep and are available in 52 and 76 inch widths. 1000 lb. load capacity per level.

    Click for more
  • Presentation Flow Cell Rack with Wheel Track

    Presentation Flow Cell Rack with Wheel Track
    See all 14 items in product family
    Presentation Flow Cell Racks With Wheel Tracks Are Used For Fast And Efficient Product Loading And Stock Picking Applications.

    Presentation Flow Cell Racks With Wheel Tracks are made of heavy gauge steel construction for long lasting durability and dependability. Sturdy blue powder coat finish metal frames hold flexible tilted wheel tracks that offer enhanced product loading and stock picking capabilities. High degree of visibility and access at picking point facilitates fast and efficient work flow. 3 level units with top return level measure 72 inches in height and are available in 48, 60 and 96 inch widths and 72, 84 and 96 inch depths. 1000 lb. load capacity per level.

    Click for more
  • Mobile Gravity Flow Rack with Wheel Track

    Mobile Gravity Flow Rack with Wheel Track
    See all 6 items in product family
    Mobile Gravity Flow Racks With Wheel Tracks Are Used For Fast And Efficient Product Loading And Stock Picking Applications.

    Mobile Gravity Flow Racks With Wheel Tracks are made of heavy gauge steel construction for long lasting durability and dependability. Sturdy blue powder coat finish metal frames hold flexible tilted wheel tracks that offer enhanced product loading and stock picking capabilities. High degree of visibility and access at picking point facilitates fast and efficient work flow. Include 4 x 2 inch swivel casters with side brakes for easy mobility and maneuverability. 3 level units measure 54 inches in height and are available in 36 and 48 inch widths and 48, 60 and 72 inch depths. 1000 lb. load capacity per level.

    Click for more