Browse Bulk Rack

(4,984 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • PVI - Aluminum Nesting Dunnage Racks

    PVI - Aluminum Nesting Dunnage Racks
    See all 24 items in product family
    Aluminum Dunnage Racks Allow Nesting When Not In Use For Saved Storage Space.

    Unique flared leg design handles heavy loads even when nested. Made using all welded 1-1/8" thick aluminum that resists corrosion. NSF approved. Optional Bridge joins racks together for runs of any length. Helps make the best use of space, especially under benches.

    Click for more
  • PVI - Aluminum Straight Leg Dunnage Rack

    PVI - Aluminum Straight Leg Dunnage Rack
    See all 32 items in product family
    Straight Leg Aluminum Dunnage Racks Are The Industry Standard For Multiple Storage Applications.

    Great for storage in refrigerators, kitchens, garages and more! Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2" straight tube frame for enhanced support. NSF approved.

    Click for more
  • PVI - Aluminum Mobile Dunnage Rack

    PVI - Aluminum Mobile Dunnage Rack
    See all 14 items in product family
    Mobile Aluminum Dunnage Racks Provide A Convenient Mobile Solution For Transporting Cartons, Packages And Other Materials.
    Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Heavy duty 1-1/2" x 1-1/2" square tube frame for extra strength. Moves easily on 4" x 2" plate casters (2 rigid, 2 locking swivel). Casters are rated at 450 lbs. each for a total of 1,350 lb. capacity. NSF approved.

    Click for more
  • Structural Plastic - Modular Dunnage Racks

    Structural Plastic - Modular Dunnage Racks
    See all 16 items in product family
    Structural Plastic Dunnage Racks Are Waterproof And Resistant To Gas, Solvents And Most Industrial Chemicals.

    These high density structural plastic resin dunnage racks endure extreme temperatures and resist corrosion and most industrial chemicals. Black plastic dunnage racks have a strong 2-5/8" thick platform and 2-3/8" posts that form a rigid, tool free assembly. Heavy duty plastic is easy to steam clean and disinfect. Great for freezer applications. Lightweight for easy transport and floor cleaning. 12"H overall. Vented Dunnage Racks provide maximum air ventilation, as well as light and sprinkler penetration. Solid Top Dunnage Racks allow extra capacity. Storage Cubes are made of recycled plastic. These storage blocks can be stacked in multiple configurations to fill tight or unusual spaces.

    Click for more
  • Nexel® - Heavy Duty Stationary Wire Dunnage Racks

    Nexel® - Heavy Duty Stationary Wire Dunnage Racks
    See all 20 items in product family
    Stationary Low Profile Dunnage Racks Have An Open Front, 3 Sided Frame Design That Allows Easy Cleaning Underneath.

    These low profile, NSF Certified steel dunnage racks help maximize storage with minimal space. Dunnage racks include a removable top deck, 3-sided frame, post caps and adjustable leveling feet. Measures 14"H overall with a capacity of 1000 to 1600 lbs. per shelf.
    Choose from two finshes:

    Nexelon
    - Blue powder epoxy finish with a Lifetime Limited Warranty against corrosion.

    Poly-Z-Brite - Clear powder epoxy finish finish of zinc-chromate with a 15 Year Limited Warranty against corrosion

    * Both finishes contain NexGard®, an antimicrobial agent that protects epoxy coating from bacteria, mold and mildew.
    Click for more
  • Nexel® - Heavy Duty Mobile Wire Dunnage Racks

    Nexel® - Heavy Duty Mobile Wire Dunnage Racks
    See all 20 items in product family
    Low Profile Mobile Dunnage Racks Maximize Storage Space, While Allowing You To Keep The Floor Clear.

    The open front, 3 sided frame design of these NSF Approved steel dunnage racks allow for easy cleaning underneath. Heavy duty dunnage racks include a removable top deck, frame, post caps and adjustable floor levelers. These mobile racks include 5" diameter x 1-1/4" thick polyurethane stem casters with protective bumpers. Measures 12"H overall. These steel racks feature Global¬ís Nexelon powder epoxy finish that is back with a Lifetime Limited Warranty against corrosion and NexGard®, an antimicrobial agent that protects epoxy coating from bacteria, mold and mildew . Dunnage racks are available in a capacity range between 1,000 and 1,200 lb.

    Click for more
  • Structural Plastic - Mobile Dunnage Racks

    Structural Plastic - Mobile Dunnage Racks
    See all 6 items in product family
    The Biggest Mobile Dunnage Racks on the Market.

    Mobile dunnage racks are perfect for routine jobs and eliminates need for fork trucks. These plastic dunnage racks are made with a heavy duty steel reinforced chassis with a scratch resistant powder coat finish. Smooth plastic top panel is easy-to-clean for low maintenance. Features a 9-5/8"H deck height. 4" diameter non-marring polyurethane swivel casters for easy mobility, half with brakes for locking position. Lateral channel reinforcements provide added strength and rigidity. Shipped Assembled.

    Click for more
  • Win Holt - Aluminum Dunnage Rack

    Win Holt - Aluminum Dunnage Rack
    See all 24 items in product family
    This Collection Of Dunnage Racks Complies With All Sanitary Health Codes For Use In Food Industry Applications.

    Made using heavy duty, all welded aluminum for corrosion resistance. Racks help prolong product life by circulating air underneath. 12" height above the floor meets sanitary health codes. Economy Tubular Racks are made of 1-1/2" x 1-1/2" aluminum tubing. Heavy Duty Racks are made of 1-3/4" x 1-1/2" tube aluminum for high capacity loads. Gusset Leg Racks features gusset legs for heavy loads. Heavy Duty Channel Racks support high capacity loads on 1-3/4" x 1-1/2" tubular aluminum framing with 4" E-channels on surface. NSF® approved.

    Click for more
  • MasonWays™ PolyMight Dunnage Racks with Casters

    MasonWays™  PolyMight Dunnage Racks with Casters
    See all 3 items in product family
    MasonWays™ PolyMight Dunnage Racks With Casters Provide Product Movers For Retail Spot And Aisle Displays.

    MasonWays™ PolyMight Dunnage Racks With Casters feature a pallet jack/forkliftable design for added versatility in moving bulk items. Features 4 durable swivel casters for relocating items where needed. Polyethylene construction provides chip and crack resistant storage and shelving. Available weight capacities are 750, 1200, and 2000 lbs. Color finish is Black. Includes 10 year limited warranty. Dimensions vary per model.

    Click for more
  • MasonWays™ Dunnage Racks

    MasonWays™  Dunnage Racks
    See all 21 items in product family
    MasonWays™ Dunnage Racks Are Designed For Spot And Aisle Displays In Retail Storage Applications.

    MasonWays™ Dunnage Racks feature polyethylene construction for long lasting durability and dependability. Racks keep merchandise off the floor to organize product and reduce clutter. Some models are pallet jack/forkliftable for added maneuverability. Anti-microbial protection available on some models for greater sanitary use. Available weight capacities are 750, 1000, 1200, 1500, 1750, 2000, 2500, and 3000 lbs. Color finish is Black. Includes 10 year limited warranty. Dimensions vary per model.

    Click for more
  • Floor Rack System

    Floor Rack System
    See all 1 items in product family
    Carlisle Floor Rack System, 12 in. x 12 in., Gray, 271023 Keeps Food Products Elevated For More Sanitary Storage.

    Carlisle Floor Rack System, 12 in. x 12 in., Gray, 271023 are made of FDA approved polyethylene (HDPE) for long lasting durability and dependability. Interlocking modular system provides raised surface to dry and cooling storage areas. Open design allows for air circulation. Square units lock together providing tight fit and even surface. Holds up to 3,000 pounds per square foot. Withstands temperatures from ¬≠40° to 180° F. Used for areas where moisture collects on floor. Dishwasher safe or cleans with hose. We Do Not Accept Returns On Any Dinex Equipment Or Dinex Custom Products. Please Contact Your Local Dinex Rep To Ensure Order Accuracy Prior To Ordering. Color finish is Gray. Size is 13-3/4 in. W x 13-5/8 in. D x 19-1/4 in. H. Case quantity is 12.

    Click for more
  • Cambro - Poly Dunnage Racks

    Cambro - Poly Dunnage Racks
    See all 12 items in product family
    Cambro - Dunnage Racks

    * Keep frozen, cold or dry inventory 12" (30,5 cm) safely off the floor.
    * All units are 21" wide. * One-piece, heavy-duty polypropylene construction is easy to clean.
    * Will never rust, corrode or bend.
    * Choose slotted tops for maximum air circulation around perishable products.
    * Solid tops are used for storing non-perishable products or equipment.
    * Load capacity up to 3000 lbs.
    * Includes one Camlink Connector to securely lock multiple racks together for greater stability.
    Click for more
  • New Age-Mobile Dunnage Rack

    New Age-Mobile Dunnage Rack
    See all 14 items in product family
    New Age-Mobile Dunnage Racks Are Used For Transporting Cartons, Packages And Other Materials.

    Dunnage Racks are made of all welded aluminum for long lasting durability. Heavy duty load capacity rated. . Heavy duty 1-1/2" x 1-1/2" square tube frame provides extra strength. Moves easily on 4" x 2" plate casters (2 rigid, 2 locking swivel). Casters are rated at 450lbs. each for a total of 1,350 lb. capacity. NSF approved. Dimensions vary. Corrosion resistant.

    Click for more
  • New Age - Aluminum Heavy Duty Straight Leg Dunnage Rack

    New Age - Aluminum Heavy Duty Straight Leg Dunnage Rack
    See all 32 items in product family
    New Age - Heavy Duty Dunnage Racks Are Used For Storage Or Shelving.

    Rac Line Dunnage Racks are made of all welded extruded aluminum tube, 2" x 2" x .100" wall thickness for extra long lasting durability. It can be used as a Pallet Rack, Cooler Storage Rack, Heavy Duty Dunnage, Storage Shelving or Cooler Shelving. Weight Capacity up to 3000lbs.. 1 Year Limited Warranty. Dimensions vary. Rust and Corrosion resistant. NSF Approved.

    Click for more
  • New Age - Aluminum Rac Line Economy Dunnage Rack

    New Age - Aluminum Rac Line Economy Dunnage Rack
    See all 12 items in product family
    New Age-Rac Line Economy Dunnage Racks Are Used For Storage Or Shelving.

    Rac Line Dunnage Racks are made of all welded extruded aluminum tube, 1-1/2" x 1-1/2" x .070" wall thickness for extra long lasting durability. Includes plastic insrts on feet. It can be used as a Pallet Rack, Cooler Storage Rack, Heavy Duty Dunnage, Storage Shelving or Cooler Shelving. Weight Capacity up to 2000lbs.. 1 Year Limited Warranty. Dimensions vary. Rust and Corrosion resistant. NSF Approved.

    Click for more
  • Relius - High Capacity Dunnage Rack

    Relius - High Capacity Dunnage Rack
    See all 7 items in product family
    Relius - High Capacity Dunnage Rack

    Made from 1" square frame tubing & 1" dia. round posts. Removable heavy wire shelf mat allows easy cleaning & air circulation. Includes four leveling feat & polished chrome finish.

    While Supplies Last!

    Click for more