Browse Bulk Rack

(4,383 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

Shelf Capacity Lbs

  • Less...
  • More...

Shelf Construction

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Global - Extra High Capacity Metal Bulk Storage Rack With Wood Deck

    Global - Extra High Capacity Metal Bulk Storage Rack With Wood Deck
    See all 30 items in product family
    Global Extra High Capacity Metal Bulk Racks Are More Economical Than Standard Pallet Racks.

    UP TO 3,800 LBS PER LEVEL CAPACITY!

    These extra heavy duty bulk storage racks have a Z beam and frame that offers almost twice the capacity per level compared to standard bulk racks. Z-profile beams attach to the upright frame in seconds without the use of tools. Heavy duty 1-3/4"x 1-3/4" x 14 gauge upright steel frames are punched on 2" centers to allow easy level adjustments. Shelf levels include 5/8” thick particleboard decking for shelf support. Formed step beams create superior support for increased capacity. Heavy duty 12 gauge beam connectors have 3 hooks on each end for positive locking. Welded base plates allow floor anchoring for stability. Heavy duty shelving includes a gray scratch resistant powder coat finish.

    Click for more
  • Global - Extra High Capacity Metal Bulk Storage Rack With Wire Deck

    Global - Extra High Capacity Metal Bulk Storage Rack With Wire Deck
    See all 29 items in product family
    Global Extra High Capacity Metal Bulk Racks Offer Twice The Capacity Per Level Than Standard Pallet Racks.

    UP TO 3,800 LBS PER LEVEL CAPACITY!

    Extra heavy duty bulk storage racks feature a Z beam and frame that offers higher capacities per level compared to standard bulk racks. Z-profile beams easily attach to the upright frame using 12 gauge beam connectors that have 3 hooks on each end for positive locking. 14 gauge heavy duty 1-3/4"x 1-3/4" steel upright frames allow beam height adjustments at 2" increments. Shelf levels include wire mesh decking for shelf support. Wire decking features an epoxy finish and 3” square openings. Formed step beams and deck supports allow increased capacity. Welded base plates allow floor anchoring for stability. Heavy duty shelving units include a gray scratch resistant powder coat finish.

    Click for more
  • Global - Extra High Capacity Metal Bulk Storage Rack With Steel Deck

    Global - Extra High Capacity Metal Bulk Storage Rack With Steel Deck
    See all 27 items in product family
    Extra Heavy Duty Metal Bulk Racks With Steel Decking Provide Long Lasting, Rust Resistant Storage.

    UP TO 3,800 LBS PER LEVEL CAPACITY!

    Extra high capacity bulk storage racks are the alternative to pallet rack shelving. Global bulk racks feature a Z beam and frame that allows greater capacities per level than standard bulk racks. Z-profile beams easily attach to upright frame without the use of tools. Heavy duty 14 gauge steel upright frames measure 1-3/4"x 1-3/4". Uprights are punched on 2" centers for easy level adjustments. Shelf levels feature 5/8” thick rib-formed steel decking with rust inhibiting galvanized finish for superior storage that lasts. Heavy duty 12 gauge beam connectors have 3 hooks on each end for positive locking. Formed step beams provide increased capacity and superior shelf support. Welded base plates allow floor anchoring. Industrial shelving units have a scratch resistant gray powder coat finish.

    Click for more
  • Global - Extra High Capacity Metal Bulk Storage Rack Without Decking

    Global - Extra High Capacity Metal Bulk Storage Rack Without Decking
    See all 30 items in product family
    Extra High Capacity Metal Bulk Racks Are The Economical Choice Over Pallet Rack Shelving.

    UP TO 3,800 LBS PER LEVEL CAPACITY!

    Purchase decking or supply your own to create heavy duty shelving that’s right for you. Extra heavy duty bulk storage racks include 14 gauge deck supports to provide higher capacity per level. Z profile beams and frames offer almost twice the capacity per level compared to standard bulk racks. Z-profile beams easily attach to upright frames in seconds without tools. Heavy duty 1-3/4"x 1-3/4" x 14 gauge upright steel frames allow level adjustments at 2" increments. Heavy duty 12 gauge beam connectors have 3 hooks on each end for positive locking. Welded base plates allow floor anchoring for stability. Industrial shelving includes a gray scratch resistant powder coat finish.

    Click for more
  • Edsal - Heavy Duty Welded Storage Rack 77W x 24D x 72H

    Edsal - Heavy Duty Welded Storage Rack 77W x 24D x 72H
    See all 1 items in product family
    Heavy Duty Welded Storage Rack with Wire Decking - Black 77"W x 24"D x 72"H

    Simple to assemble in minutes!
    - Made with industrial-strength, welded steel frame and beams for durability.
    - Wire shelves conveniently adjust in 3" increments to accommodate your storage needs.
    - 2,000-lb weight capacity per shelf.
    - Backed by the manufacturer's 1-year limited warranty.
    - Greener choice - contains 50% postconsumer recycled content.
    Click for more
  • Global - Adjustable Heavy Duty Metal Shelving (3,000 lb shelf cap)

    Global - Adjustable Heavy Duty Metal Shelving (3,000 lb shelf cap)
    See all 49 items in product family
    Extra Heavy Duty Metal Shelving Features 3,000 Lb. Shelf Capacity For Up To 15,000 Lb. Total Unit Shelving!

    These 14 gauge heavy gauge steel shelves hold materials such as jigs, fixtures, dies, and more. Rigid 2" x 2" angle posts. Shelves are reinforced with flanged channel construction and are adjustable on 1" increments. 3000 lb. shelf capacity. Gray enamel finish. 39"H models include 3 shelves. 5', 6' and 8'H models are available with 4 or 5 shelves. Easy assembly.

    Click for more
  • Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)

    Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)
    See all 16 items in product family
    High Capacity Boltless Metal Shelving Is Used For Applications That Require The Heaviest Capacities.

    Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

    Click for more
  • Heavy Duty Metal Die Rack Shelving

    Heavy Duty Metal Die Rack Shelving
    See all 49 items in product family
    Heavy Duty Metal Die Rack Shelving

    Designed to hold the heaviest loads


    - Clear access on all four sides
    - Excellent for storage of dies fixtures jigs or any heavy material
    - Used for applications which require the heaviest capacities
    - All shelves feature a 14 gauge 2" deep channel formed on all four sides
    - Storage for extra heavy loads with maximum capacity per shelf of 3000 pounds
    - Formed angle 2" x 2" uprights are constructed of 13 gauge steel punched on 1" centers for quick and easy shelf adjustment
    - Tough powder coat finish for extra durability and long life
    - Each shelf has an additional channel formed stiffener welded to the underside of the shelf to prevent flexing under heavy load

    Click for more
  • Lyon® Pre-Engineered Bulk Storage Racks

    Lyon® Pre-Engineered Bulk Storage Racks
    See all 33 items in product family
    Lyon® Pre-Engineered Bulk Storage Racks Are Designed For Hand-Loading Intermediate Weight Bulky Items In Warehouses And Other Storage Areas.

    Pre-engineered bulk storage racks are constructed with durable 14-gauge steel uprights for long lasting use. Heavy duty wire decking with welded channels allows air circulation, light penetration, and ensures water flow in the event a sprinkler system is activated. Features front-to-back supports on all levels. Uprights allow shelf beam height adjustments at 1-1/2”" increments. Starter Racks are made complete with all four poles. Add-On Racks are made with only two poles for seamless additions to starter racks. Available in 3 Tier or 4 Tier configurations. Color finishes are Blue, Gray, and Putty. Includes Lifetime Limited Warranty. Dimensions vary per model.

    **Additional sizes & colors are available upon request.

    Click for more
  • Lyon® Bulk Storage Rack (Components)

    Lyon® Bulk Storage Rack (Components)
    See all 57 items in product family
    Lyon® Bulk Storage Racks Are Used For Warehouses, Storage Areas And More.

    Build your own bulk storage racks by customizing from components in a variety of sizes. Welded Upright Assembly are made using tubular bracing mig-welded to post. K.D. (Knocked Down) Upright Assembly include two posts and two or more bolt-on ladder braces. Available colors are Blue, Gray and Putty. Heavy Duty Beams and Extra Heavy Duty Beams feature a unique “Z” design to increase strength and load capacity, resist tipping and eliminate wasted space. Beam clips are mig-welded for added strength. Fold-in lock tab easily engages for security against displacement. Beams offer a capacity of up to 3,300 lbs. Low-Profile Beams offer a lightweight high-density alternative for commercial applications. Narrow height design increases vertical storage capacity. Low-profile beams hold up to 665 lbs. Front-To-Back Supports minimize beam rotation under heavy loads. Heavy Duty Wire Decking allows air circulation, light penetration, and ensures water flow in the event a sprinkler system is activated. 4” x 2” wire mesh with heavy gauge welded channels for added strength. Choose from a variety of sizes. Lifetime Limited Warranty.

    Click for more
  • Interlake Mecalux - Bulk Storage Rack Components & Accessories

    Interlake Mecalux - Bulk Storage Rack Components & Accessories
    See all 39 items in product family
    Interlake Bulk Storage Rack Accessories Used For Warehouse Or Residential Storage.

    Bulk storage rack accessoires assemble and reconfigure quickly for fast and flexible storage of hand loaded items. Frames are punched on 2" centers for easy beam adjustment to eliminate down aisle growth as well as wasted spaces. Beams are mounted to frame and held in place with two U Safety Pins providing additional security and stability. Drop-In shelf supports reduce beam quantity, accommodating a variety of product sizes, arrangements and steel, wood or particle board decking. Available styles are Bulk Storage Rack MS Beam, Upright, ZS Beam and Galvanized Metal Shelf. Available colors are Blue, Orange and Galvanized. Dimensions vary per model.

    *** UP TO 8,489 LBS. CAPACITY PER RACK!
    Click for more