Browse Bulk Rack

(4,388 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

Shelf Capacity Lbs

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Record Storage Center - 36", 60" & 84" High

    Record Storage Center - 36
    See all 48 items in product family
    Rugged, roomy 200 test corrugated transfer file box with double thickness front and back walls help keep records protected and neatly organized. With tightly fitting lids, they keep out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy lifting. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy-gauge steel rack assembles without tools.

    Purchase additional Transfer File & Record Storage Boxes.
    Click for more
  • Heavy Load Record Storage Center - 72" & 96" High

    Heavy Load Record Storage Center - 72
    See all 9 items in product family
    Heavy Duty Shelving With File Boxes Makes Organized Record Storage Affordable And Convenient.

    High capacity steel racks, with up to 3800 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2" increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8" thick particleboard decks. 18"D Units store 1 row of boxes; 36"D store 2 rows with access from both sides and include 5 additional supports per level to handle any record storage job. Easy assembly.

    Click for more
  • Secure Record Storage - 60" & 84" High

    Secure Record Storage - 60
    See all 24 items in product family
    Tough translucent high density polyethylene hanging file boxes keep files organized . . . Metal rails organize letter hanging folders. Keep confidential documents secured with padlockable interlocking attached lid for stacking strength and eyelets molded-in the easy carry hand grips. Full length stainless steel hinge pins ensure security. 21 1/2"L x 15"W x 12 1/2"H. 65 lb. capacity. 260 lb. capacity and stack up to 4 high. Securely store boxes on rugged 5/8" particle board decks with deck supports. Heavy duty steel rack uprights and double rivet beams for positive connection and assemble without tools. Baked enamel finish offered in gray or tan.
    Click for more
  • Extra Heavy Duty Record Storage - 96" & 120" High

    Extra Heavy Duty Record Storage - 96
    See all 9 items in product family
    These Record Storage Systems Feature Global’s Pallet Rack Design to Provide The Highest Capacities for the Lowest Prices!

    Global Record Storage Units offer quick and easy, tool free assembly for all your document storage needs. File storage racks are made of durable heavy gauge steel for years of dependable service. Heavy duty one-piece, box formed 13 gauge steel uprights allow easy beam installation. 3-1/4" x 4-1/4" x 12 gauge welded base plates allow floor anchoring. Beams feature a positive 6-way locking action that automatically secures beam into place. Welded braces provide maximum rigidity and stability for your record storage system. Dust free wire mesh decking helps store document boxes on front and back for two rows of storage; allows access to either side. Long lasting epoxy finish. Corrugated Boxes are made with 200 lb. test corrugated cardboard and include a lid to protect contents. 15”L Boxes are designed to hold letter and legal size records. Polyethylene Boxes are made with transparent high density polypropylene with reinforced ribs and a padlockable hinged lid. Includes metal hang rails for letter and legal filing. Easy assembly.

    Click for more
  • Lyon® Record Storage Racks - 60" & 84" High

    Lyon® Record Storage Racks - 60
    See all 12 items in product family
    Lyon® Record Storage Racks Are Used For Offices, Storage Rooms, Archive Departments And More. All units are 69" wide.

    Record storage racks store record storage boxes while offering easy identification and fast access to stored documents. Starter Racks are made with 14-gauge angle posts for use as stand-alone sections or at the ends of rows of two or more sections. Add-On Racks have 14-gauge T-posts for use as intermediate posts in multiple section rows. Basic Racks are made using 14-gauge medium duty beams with uprights and center supports as required. Basic Racks With Support Rails include steel support rails and center supports. Basic Racks With Particle Board Decking include 5/8” thick particle board for a flat, smooth surface. Choose from 3-shelf or 4-shelf configurations in two sizes. Available colors are Gray and Putty. Lifetime Limited Warranty.

    Click for more
  • Particleboard Decking For Record Storage

    Particleboard Decking For Record Storage
    See all 4 items in product family
    5/8" Particleboard Decking For Record Storage
    Strong and durable MDF construction withstands years of usage.
    Click for more