Browse Bulk Rack

(4,969 items)
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
  • Reel Mount Rack 84" High

    Reel Mount Rack 84
    See all 2 items in product family
    Reel Mount Rack

    Sturdy, steel wire reel storage rack features 6 levels that adjust on 1-1/2” centers and can hold up to 3 axles each. This model includes three 1/2” diameter axles and three 3/4” diameter axles for larger reels (additional axle kits are sold separately). Wire spool storage rack can be customized to hold a total of 18 axles.
    The boltless construction is easy to assemble and allows tool free level adjustment. This reel storage rack secures to walls or floors for maximum stability and is finished in a chip resistant baked enamel for lasting durability.

    Click for more
  • 10,000 lb. High Capacity Reel Rack

    10,000 lb. High Capacity Reel Rack
    See all 11 items in product family
    High Capacity Wire Reel Storage Rack

    High capacity, wire reel racks adjust to hold spools that measure up to 60" in diameter. The axle brackets accommodate up to 2" diameter axles for a 2000 lb. capacity per pair. Safety pins lock the axle brackets and cross beams to the 12 gauge steel upright frames that measure 3-1/2”W x 3”D. 10 gauge steel axle brackets attach to lapped and welded beams with three hooks for a positive connection. The cross beams and brackets on these storage racks adjust on 3” centers for large or small reels. Reel storage rack should be secured to floor. Gray powder coat finish. Easy assembly.

    Starter Unit includes 2 upright frames with built-in brace set, 2 pairs of cross beams and 4 pairs of axle brackets.
    Add-on has same components as starter except includes one upright frame.
    Axle Kit includes two 1" and two 1-7/8" diameter axles (Sold Seperately).
    Click for more
  • Wire Reel Caddy

    Wire Reel Caddy
    See all 1 items in product family
    Wire Reel Caddy
    Wire reel caddy pays out wire quickly and easily. This wire caddy was designed for wire spools of assorted sizes (Up to 4-3/4" Diameter). The rugged 16 gauge welded steel frame is constructed of 3/4" tubing with a durable bright orange powder coat finish. This reel storage rack includes eight 3/4" diameter axles and two 1-1/8" diameter axles. Wire reel caddy easily transports on 6" x 2" non-marring rubber wheels.
    Click for more
  • Heavy Duty Reel Dispenser

    Heavy Duty Reel Dispenser
    See all 3 items in product family
    Wire reel dispensers allow easy, one-man operation to save time and effort.
    These dispensers provide the most efficient method for winding or dispensing wire, cable, rope, hose and chain. Holds up to 3,000 lb Reels. They accommodate all reel diameters and are constructed of 4” structural steel with heavy ball bearing rollers. The rear rollers on these wire reel dispensers adjust to six positions and the incline ramp permits easy loading and unloading. Side rollers permit easier, steadier reel handling.

    Click for more
  • Reel Dispenser

    Reel Dispenser
    See all 1 items in product family
    Store, dispense and cut desired length of wire, cable, rope and more with a wire reel caddy. Each 40” long, 5/8” diameter axle on these wire reel racks hold 150 lbs. and adjusts on 7” centers. The tubular steel constructions of these wire storage caddies have a 32” x 40” base with leveling glides for uneven surfaces. Gray enamel finish. Easy assembly.

    Click for more
  • Heavy-Duty Wire Meter

    Heavy-Duty Wire Meter
    See all 3 items in product family
    Measure wire, cable, rope, hose and other flexible materials easily and efficiently. Direct reading mechanical counters measure in feet and inches. Optional Meter Stand adjusts in height from 39" to 51".
    Click for more
  • Little Giant - Wire Reel Storage

    Little Giant - Wire Reel Storage
    See all 11 items in product family
    Little Giant - Wire Reel Storage Provides Conduit Display, Mobility And Storage For Applications Including Electrical, Industrial, Residential And More.

    Little Giant - Wire Reel Storage is made of steel for long lasting durability and dependability. Side hanger bar provides ladder storage and bottom shelf extension allows upright storage and transport. Includes non-marking polyurethane casters for ergonomic mobility and maneuverability. Features locking door and keyed handle for added security. Available styles include Heavy Duty Reel Caddy, Wire Reel Caddy, Wire Reel Cart w/ Cabinet, Wire Reel Cart w/ Louvered Ends, Wire Reel Cart w/ Louvered Panel, Wire Reel Cart w/ Pegboard Ends, Wire Reel Cart w/ Pegboard Panel, Wire Reel Electrician’s Cart and more. Package quantity is 1. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Wire, Hose And Tubing Dispenser

    Wire, Hose And Tubing Dispenser
    See all 1 items in product family
    Wire, Hose & Tubing Dispenser Holds Up To 6 Reels At A Time!

    Wire dispenser is made of prime cold rolled steel with 1” diameter grommets on the front for smooth, tangle free dispensing. Sloped cover provides space for signage. Interior shelves help keep enclosed reels organized. Keyhole slots on the back allow unit to be hung on walls or panels. Durable gray powder coat finish. Dispenser measures 19-9/16” x 7-1/2” x 13-3/32 in back, 11-15/16 in front. Ships fully assembled and ready for use.
    Click for more
  • Wire Spool Rack Dispensers

    Wire Spool Rack Dispensers
    See all 4 items in product family
    Wire Spool Rack Dispensers Provide Spool Storage For Applications Including Electrical, Industrial, Retail And More.

    Wire spool rack dispensers are made of powder coat steel for long lasting durability and corrosion resistance. Polished rods insert into side panels for convenient spool replacement. Ruled decal allows convenient tubing and wire cutting. Includes fasteners and keyhole for easy assembly and wall mounting. 5/8" diameter rod styles include Single, Double, Four and Six. Package quantity is 1. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Vestil - Wire Reel Caddies

    Vestil - Wire Reel Caddies
    See all 3 items in product family
    Vestil Wire Reel Caddies Provide Bulk Storage For Wire, Cable And Cords.

    Vestil Wire Reel Caddies are constructed of steel for long lasting durability. Caddies are designed to dispense product In vertical or horizontal position for maximum versatility at jobsites. Spool bars organize reels and can be repositioned to accommodate various size reels. Storage tray provides easy access for cutting and binding tools. Capacities range from 150 lbs. to 300 lbs. Color finish is Blue. Dimensions vary per model.

    Click for more
  • Rousseau Wire Spool Reel Rack

    Rousseau Wire Spool Reel Rack
    See all 10 items in product family
    Rousseau Reel Racks Facilitate Storing Of And Access To Wire Spools And Reels.

    Durable steel reel rack is made using a 54”H centered stand and 8 wire spool supports for convenient storage of reels, spools, tape, wrap and more. Used for a variety of applications from reel dispensing to packaging environments. Base offers a 32”W x 27”D lower shelf for additional storage space. Bottom shelf includes slip resistant rubber mat. Reel holders are easily attached to uprights using cantilever brackets. Brackets are height adjustable on steel uprights for customizable configurations that fits various sized reels. Stationary Racks includes adjustable leveling feet for uneven surfaces. Mobile Racks include a push handle and 4” casters (2 rigid, 2 locking swivel) for easy mobility.

    Click for more
  • Equipto Disk Racks 84" High

    Equipto Disk Racks 84
    See all 4 items in product family
    Equipto Disk Racks 84" High Are An Used Storage Solution For The Automobile Industry, Industrial Supply Companies And More.

    Equipto Disk Racks 84" High are made of steel for long lasting durability. V-formed shelves and divider rods easily organize inventory and contents. Racks provide storage for all types of auto body parts, grinding wheels, spools, and drums. Units can be stacked up to four levels high for extra capacity. Available in (9) various colors and textures..

    Click for more
  • Equipto Wire Spool Racks 84" High

    Equipto Wire Spool Racks 84
    See all 9 items in product family
    Equipto Wire Spool Racks Are The Used Way To Store And Dispense Spooled Materials.Equipto Spool Racks are made of steel for long lasting durability. Seven V- shaped shelves provide content and parts organization for cables, chains, hoses, tubings, or ropes. Unit holds reels up to 16" in diameter, and features fiberboard on each shelf to deaden noise and prevent excessive uncoiling. Colors are Office Gray, Reflective White, Black, Cherry Red, Dove Gray, Evergreen, Putty, Regal Blue and Safety Yellow.

    Click for more
  • Payout Stands

    Payout Stands
    See all 4 items in product family
    Handles large reels and spools for easy coiling and uncoiling. Reel hangers allow height adjustment to the solid steel axle with reel adaptor bushings to accept various size reels. All steel construction for strength. Mobile Manual Lift Payout features wire leveler roller to allow easy payout of reel contents. Heavy duty roller bearing wheels and swivel casters allow easy mobility. Portable Payout Stand simply tilts to allow easy height adjustment and reel attachment. Utilizes users’ body weight as leverage to lift reel into position.

    Click for more
  • Portable Payoff Stand

    Portable Payoff Stand
    See all 1 items in product family
    Portable stand accommodates reels and spools up to 40” diameter and 24”W. Reel payoff jack allows one person to coil or uncoil large reels of hose, cable, chain, wire, rope and more. Spool truck is made with 11 gauge steel frame with 900 lb. capacity. Cable rolls smoothly even if reel end is broken. 4-legged stand allows stationary positioning. Comfort grip handles and 8” mold-on rubber wheels allow easy mobility. Includes a 3/4” diameter axle. Measures 30”W x 64”H overall. Spools not included. Ships assembled.

    Click for more
  • Reel & Spool Racks

    Reel & Spool Racks
    See all 1 items in product family
    Reel And Spool Racks Provide Spool Storage And Distribution For Applications Including Electrical, Industrial, Retail And More.

    Reel and spool racks are made of powder coat steel for long lasting durability and corrosion resistance. Rods insert into side panels for convenient spool replacement. Casters available on most models for unit mobility and maneuverability. Maximum weight capacities are 250, 300 and 1200 lbs. Package quantity is 1. Dimensions vary per model.

    Click for more