Browse Cabinets

(10,546 items)
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
  • All-Welded Steel Bin Unit

    All-Welded Steel Bin Unit
    See all 21 items in product family
    These All Welded Steel Parts Bin Units Are Proven Solution To Parts Storage Needs.

    Bin dividers and raised bin fronts create secure, accessible compartments that are easy to restock and pick from. Ideal for storing and organizing fasteners and other parts.

    Parts bins have mounting holes in tops and bottoms for secure stacking. This permits the stacking of the same or varying configured bins or other dimensionally compatible storage units.

    These pre-assembled storage bin units are made with prime cold-rolled, all welded steel that will not warp, twist or sag. Bin fronts feature a 1-1/8"W hem to provide space for labels. Steel bin units are finished in a rust and acid resistant powder coat finish. Available with or without padlockable doors.

    Click for more
  • Parts Steel Bin Units

    Parts Steel Bin Units
    See all 14 items in product family
    85" High Easy to Assemble Parts Bin Units Help Maintain Organized Tool Rooms, Workshops Or Assembly Operations.

    Bin shelving units sort and store equipment and parts with high visibility and easy access. Ribbed steel shelves are designed with a box beam construction for added support. Bin cabinets have a durable, scratch resistant gray baked enamel finish for years of reliable service. Choose from 12" or 18" deep models with a variety of bin sizes. Easy to assemble.

    Bin Size Reference
    BinsW"H"
    A46
    B49
    C66
    D69
    E612
    F89
    G812
    H109
    I1012
    J129
    K1212
    L1812
    Click for more
  • Hallowell® Hi-Tech Metal Bin Shelving Units

    Hallowell® Hi-Tech Metal Bin Shelving Units
    See all 72 items in product family
    Hallowell® Hi-Tech Metal Bin Shelving Units Are Used For Workshops, Storage Closets, Warehouses And More.

    Hallowell® Hi-Tech Metal Bin Shelving Units are made of steel for long lasting durability and strength. Shelving units provide storage of smaller parts and packaged goods. Unit measures 36" wide and 7'-3" high. Available with shelf quantities of 8, 10, 12, and 14.

    Bin Size Reference
    BinW"H"
    A66
    B69
    C612
    D99
    E912
    F129
    G1212
    H1812
    J3612


    Click for more
  • Welded Compartment Cubby Storage Cabinets

    Welded Compartment Cubby Storage Cabinets
    See all 25 items in product family
    Tennsco Welded Compartment Cubby Storage Cabinets Are Built To Withstand Rugged Use In Warehouses, Employee Break Rooms, Early Childhood Classrooms And More.

    Tennsco Welded Compartment Cubby Storage Cabinets feature high strength steel throughout for long lasting durability and reliable service. Compartment cabinets include three double coat hooks and adjustable shelves that can be easily repositioned in 2" increments to accommodate hanging clothes, backpacks, tall tools and more. Ships assembled and ready to use. Cabinet is 34-1/2"Wx13-1/2"D with available heights of 30", 40", 52" 66" and 78". Color finishes are Arctic White, Black, Bright Red, Regal Blue and Sun Flower Yellow.

    Click for more
  • Assembled Steel Bin Unit

    Assembled Steel Bin Unit
    See all 13 items in product family
    Assembled Parts Bin Units Sort and Store Equipment and Parts with High Visibility and Easy Access.

    Steel bin units organize tools and supplies for workshops, garages, warehouses and assembly areas. Steel shelves are ribbed for added support and have a box beam reinforced design for extra strength. Bin shelving units have a gray scratch resistant baked enamel finish. These bin cabinets are available with a variety of bin sizes. Ships fully assembled.

    Bin Size Reference
    BinW"H"
    A44
    B66
    C86
    D89
    E106
    F109
    G1212
    H3612
    Click for more
  • Steel Storage Bin Cabinets

    Steel Storage Bin Cabinets
    See all 5 items in product family
    These 74" High Steel Storage Cabinets Feature Built-In Storage Compartments For Organized Storage In Any Environment.

    Bin cabinets are made using durable 16 gauge steel. These steel storage cabinets include 6 fixed height shelves with 3 compartments. Each compartment measures 12"W x 20"D x 12"H. Compartments feature fixed dividers that taper to 6"H at front. Cabinets measure 36"W x 21"D x 74"H.

    Cabinet is also available with a channel reinforced door that includes locking handle for security.
    Click for more
  • Lyon® Pre-Engineered 36 Inch Wide Bin Shelving Units

    Lyon® Pre-Engineered 36 Inch Wide Bin Shelving Units
    See all 73 items in product family
    Lyon® Pre-Engineered 36 Inch Wide Bin Shelving Units Provide Storage For Materials Requiring Assigned Locations.

    Lyon® Pre-Engineered 36 Inch Wide Bin Shelving Units are made from steel for strength and lasting durability. Shelf dividers individually adjustable side-to-side on 3" centers. Dividers may be removed or added to maximize storage possibilities. Available with 16, 36 or 38 compartments on 8 or 10 traditional shelves. Shelves measuring 24"D allow 700 lb. capacity. Shelves measuring 18" allow 650 lb. capacity. Shelves measuring 12" allow 750 lbs. in 16-compartment units, 550 lbs in 36 compartment units and 650 lbs. in 38 compartment units. Add-On Shelves allow seamless additions onto starter Bin Shelving Units. Units measure 36"W x 84"H. Available shelf types are Heavy Duty And Traditional. Color finishes are Gray and Putty. Bin quantities are 16, 36 and 38. Lifetime Limited Warranty.

    Click for more
  • Steel Compartment Sectional Units

    Steel Compartment Sectional Units
    See all 45 items in product family
    Stackbin® Steel Compartment Sectional Units Are Used For Storage In Workshops, Garages, Warehouses And More.

    Stackbin® Steel Compartment Sectional Units are made using all-welded heavy-gauge steel with a baked enamel finish for lasting durability. Angled compartment openings allow easy access to contents. Sectional units may be stacked to create custom-sized storage units. Available units range in size from 6 compartments up to 50 compartments. Choose from a variety of colors.

    Click for more
  • Steel Compartment Multi-Size Sectional Units

    Steel Compartment Multi-Size Sectional Units
    See all 6 items in product family
    Stackbin® Steel Compartment Multi-Size Sectional Units Are Used For Storage In Workshops, Garages, Warehouses And More.

    Stackbin® Steel Compartment Multi-Size Sectional Units are made using all-welded heavy-gauge steel with a baked enamel finish for lasting durability. Angled openings allow easy access to contents. Individual tiers stack on top of one another and may be reconfigured at any time. Units are available in 28 Compartment or 59 Compartment sizes in a variety of colors.

    Click for more
  • Stronghold® See Thru Metal Bin Compartment Cabinet

    Stronghold® See Thru Metal Bin Compartment Cabinet
    See all 1 items in product family
    Stronghold See-Thru Bin Rack 60 x 16 x 78

    This pass thru bin rack is used in storerooms when doors are not available to obtain small inventory parts. Keep your product safe inside and allocate to employees as needed. This item measures 60" w x 16" d x 72" h, overall height is 78." Each opening is 11" w x 10" h.

    Click for more
  • Stronghold® Open Front Metal Bin Compartment Cabinet

    Stronghold® Open Front Metal Bin Compartment Cabinet
    See all 1 items in product family
    Strong Hold® Heavy Duty Open-Metal Bin Storage Unit Is Used For Storing And Organizing A Large Number Of Smaller Items.

    Strong Hold® Heavy Duty Open-Metal Bin Storage Unit is constructed of solid steel with a durable dark gray finish for long lasting strength and dependability. 36 inch square storage unit comes with 4-1/2 and 8-1/2 inch height vertical dividers adjustable on 2 inch centers. 6 inch height, full depth skid legs are provided for ease in mobility. Overall unit height is 78 inches.

    Click for more
  • Stronghold® Counter High, Double Sided Metal Bin Compartment Cabinet

    Stronghold® Counter High, Double Sided Metal Bin Compartment Cabinet
    See all 1 items in product family
    Stronghold Counter High 2-Sided Metal Bin Storage 85 x 24 x 39

    To help accommodate assembly lines and where multiple storage is needed, this cabinet is loaded with bin storage space. Bins are located on the back as well as the front. There are 56 openings on each side, measuring 6" w x 10" d x 6" h. We have added leg levelers to adjust your cabinet to an uneven surface.

    Click for more
  • Stronghold® Heavy Duty Metal Bin Compartment Cabinets

    Stronghold®  Heavy Duty Metal Bin Compartment Cabinets
    See all 7 items in product family
    Stronghold® Heavy Duty Metal Bin Compartment Cabinets Are Used For Storing Small Heavy Parts And Tools In Workshops, Laboratories, Warehouses And More.

    Stronghold® Heavy Duty Metal Bin Compartment Cabinets are made using 12-gauge steel for lasting durability and resistance to corrosion. No-Leg Cabinets are built with no legs, allowing them to be used in forming solid walls in maintenance and store-house departments. Adjustable Compartment Cabinets include vertical dividers allowing easy customization of bin sizes. Front label space for easy identification of contents available on some models. All cabinets are built with a 2-door configuration. Available compartment quantities are 48, 54, 66, 72, 99, 110, and Adjustable. Dimensions vary per model.

    Click for more
  • Stronghold® Heavy Duty Double Door, Independent Lock Cabinet With Dividers

    Stronghold® Heavy Duty Double Door, Independent Lock Cabinet With Dividers
    See all 1 items in product family
    Stronghold Double Door, Independent Lock Cabinet With Dividers.

    The Stronghold Double Door, Independent Lock Cabinet has two locking handles and divided in the center. This two-shift cabinet has 40 adjustable dividers and more can be added. This cabinet is constructed of steel for long lasting durability and is finished in dark gray. This cabinet measures 72" wide, 78" high and 24" deep, making it a great fit for areas where space is limited.

    Click for more