Browse Cabinets

(9,399 items)

Narrow Your Results

Availability

Country of Origin

Drawer Quantity

Accessory Type

Color Finish

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Steel Drawer Cabinet - Up To 100 Drawers

    Steel Drawer Cabinet - Up To 100 Drawers
    See all 2 items in product family
    Welded Steel Drawer Cabinets Include Smooth Gliding Steel Drawers With Drawer Stops To Prevent Accidental Pull-Out.

    Each drawer includes a sturdy drawer handle and label holder with labels for easy identification of contents. Steel drawers measure 3"W x 8"D x 2-1/2"H. Steel storage cabinets are 9"D to allow use in tight areas. Shipped fully assembled, ready for use. Drawer storage cabinet features metallic gray powder paint finish.

    Click for more
  • Akro-Mils Steel Frame Modular Drawer Cabinets

    Akro-Mils Steel Frame Modular Drawer Cabinets
    See all 25 items in product family
    Akro-Mils Modular Storage Cabinets Are Made With Durable Gray Powder Coat Finished Galvannealed Steel.

    Modular drawer cabinets will not rust, made out of galvannealed steel and enhanced with a durable gray powder coat finish. Cabinets include nesting feet for stable stacking. High impact polystyrene drawers include a molded-in label holder, transparent window for content identification and rear stop tabs to prevent spills. Each drawer includes two dividers and one label. Steel drawer cabinet measures 17"W x 11"D x 11"H.



    Drawer Size Reference Table
    Drawer/BinW"D"H"
    A3-3/1610-9/162-1/16
    B3-3/1610-9/163-1/16
    C2-3/1610-9/162-1/16
    D410-9/162-1/8
    E5-3/1610-9/163-1/16


    Akro-Mils Rotating Drawer Systemholds up to 20 Akro Mils Steel Frame Modular Cabinets to provide efficient small parts storage. This rotating drawer unit can store and organize up to 1/2 ton of parts, tools, and products. Takes less than 3 square feet of floor space. Overall dimensions: 31" x 31". Gray powder coat finish.Sold Separately.

    Click for more
  • Stackable Steel Drawer Parts Cabinet

    Stackable Steel Drawer Parts Cabinet
    See all 13 items in product family
    Stackable Drawer Parts Cabinets Feature Balanced, No-Drag Drawers With Newly Designed Pulls And Extra Heavy Duty Steel.

    Drawers include 2 polystyrene dividers which adjust at 1" increments for desired compartment size. These modular storage units stack to allow added storage without taking up floor or counter space. Additional Drawers and Dividers Sold Separately. Drawer cabinets feature gray powder coat finish.

    Click for more
  • Steel Extra-Large Drawer Cabinet

    Steel Extra-Large Drawer Cabinet
    See all 6 items in product family
    Steel Drawer Cabinets Are Made With Rugged Roll Formed Steel For High Horizontal Level Capacities.

    18”D parts cabinets have a 375 lb. shelf capacity and 12”D parts cabinets have a 400 lb. shelf capacity. Drawers feature full width handles for easy opening, and spill-proof stops. Drawers are slotted on 1" centers to accept Optional Dividers. Metal drawer cabinets have a gray baked enamel finish with powder coat finished drawers. Steel storage cabinets measure 36"W x 75"H. Ships assembled.

    Click for more
  • Steel Drawer Cabinet

    Steel Drawer Cabinet
    See all 9 items in product family
    Built For Industrial Use, These Steel Drawer Storage Cabinets Feature Interlocking And Welded Prime Cold Rolled Steel Including Rugged Bases.

    Small parts cabinet drawers have an interlocking design for superior strength. Drawers feature full width handles, embossed runners for smooth movement, and positive stops to prevent spilling. Each drawer is slotted on 1" centers to accept high-impact plastic dividers (2 dividers per drawer). 10 lb. drawer capacity for a total drawer cabinet capacity not to exceed 500 lbs. Gray Powder coat finish. Ships assembled. Additional Dividers Sold Separately.

    Click for more
  • Stackable Steel Drawer Cabinets & Literature Organizer

    Stackable Steel Drawer Cabinets & Literature Organizer
    See all 16 items in product family
    These Stackable Literature Organizers And Drawer Cabinets Help Create An Office Storage, Literature Or Document Center That's Built To Last.

    This stackable modular storage system is made with heavy gauge all welded steel. Literature organizers provide open, at-a-glance storage for documents and mail, while closed drawer cabinets provide tools, supplies and parts storage. Drawer cabinets stack to create a modular storage system for any office environment. Can be stacked vertically or ganged side-by-side in any combination. Shipped assembled. Choose Black, Gray, Putty or Sand.

    Choose from 2 kinds of storage cabinets:
    30 Drawer Cabinet features large easy-glide drawers with stops that prevent accidental spills. Drawer pulls with convenient label areas make this an used office storage solution.
    Literature Organizer has 21 compartments that adjust at 1-1/2" increments to accommodate paper forms, mail, catalogs, parts and supplies.

    Click for more
  • Plastic Drawer Cabinet With Steel Frame

    Plastic Drawer Cabinet With Steel Frame
    See all 6 items in product family
    Multi Drawer Cabinets Organize Small Parts and Hardware.

    These small parts cabinets easily mount to the wall or sit atop workbenches (on non-skid rubber pads) for convenient storage. Steel cabinet features welded shelves to ensure maximum stability. Transparent 5-7/8"D plastic drawers are virtually unbreakable. Drawers include a front lip and glides for easy pullout, and spill-preventing stops. 1 divider and 1 self adhesive label included per plastic drawer. These drawer storage cabinets feature a long lasting blue electrostatic powder painted finish with smooth edges for safety. Metal storage cabinet measures 12"W x 6"D x 22"H. Additional Dividers Sold Separately.

    Create a personalized rotating drawer storage system by combining a Tower Base Turntable and a variety of Multi Drawer Cabinets (up to twelve) to suit your needs.

    Click for more
  • 360 Degree Rotating Plastic Drawer System

    360 Degree Rotating Plastic Drawer System
    See all 3 items in product family
    These Heavy Gauge Steel Drawer Cabinets Revolve 360° On A Ball Bearing Base That Occupies Only 2-1/4' Sq. Of Floor Space.

    These rotating drawer storage cabinets have an 800 lb. capacity. Welded shelves have break resistant transparent 5-7/8"D plastic drawers. Drawers feature a front lip and glides for easy pullout and spill preventing stops. 1 divider and 1 self adhesive label included per drawer. Steel storage cabinets have a long lasting blue electrostatic powder painted finish with smooth edges. Drawer cabinet measures 18"W x 18"D x 69"H. Steel parts cabinets are available in a variety of drawer size combinations.

    Click here to see Additional Drawer Cabinets and Dividers .

    Click for more
  • Akro-Mils® Plastic Frame With Clear Drawer Parts Cabinets

    Akro-Mils® Plastic Frame With Clear Drawer Parts Cabinets
    See all 5 items in product family
    Akro-Mils® Plastic Frame With Clear Drawer Parts Cabinets Organize And Protect Components For Home, Office And Warehouse Storage.

    Akro-Mils® Plastic Frame With Clear Drawer Parts Cabinets are constructed with a durable plastic frame for long lasting use and dependability. Cabinets stack securely and can also be wall mounted with keyhole slots for versatility. Clear polypropylene, dividable drawers offer visibility for content identification. Finger-grip drawer pulls provide easy access and rear stop tabs prevent contents from spilling. Available with 16, 24, 26, 44, and 64 Drawers. Includes 1 year limited warranty.

    Drawer Size Reference Table
    Drawer/BinW"D"H"
    A2-1/85-1/41-1/2
    B4-3/85-1/42


    Click for more
  • Interlocking Storage Cabinets

    Interlocking Storage Cabinets
    See all 36 items in product family
    Interlocking Storage Cabinets Can Be Interlocked Horizontally & Vertically To Customize To Your Storage Needs.

    Organize and store small parts with these modular storage cabinets. Cabinets are made from high impact polystyrene. Drawers are removable and will not rust or corrode. Drawers have a recessed handle and come with a slotted label holder. Drawers have seven divider slots molded in so that it may be divided into multiple compartments. Includes two dividers per drawer. Clear window allows easy identification of parts. Pre-drilled holes on the backside of cabinet allow for wall mounting.

    Size Reference
    BinW"D"H"
    A2-3/4112-1/2
    B2-3/4113-5/16
    C5-5/8112-1/2
    D5-5/8113-5/16


    Click for more
  • Plastic Drawer Cabinets

    Plastic Drawer Cabinets
    See all 2 items in product family
    Plastic Drawer Cabinets are Used for Garages, Workshops and Homes!

    All welded steel cabinet houses industrial strength clear polypropylene plastic drawers that slide in and out smoothly. Drawers have scooped bottoms to make part removal easy. Dividers to ensure the separation of contents. Rear backstops keep drawers in place. Durable gray powder coat finish.
    Click for more
  • Equipto Metal Shelf Drawer Cabinets

    Equipto Metal Shelf Drawer Cabinets
    See all 60 items in product family
    Equipto Metal Shelf Drawer Cabinets Are Used For Providing Organization And Storage Of Parts, Tools And Other Small Components.

    Equipto Metal Shelf Drawer Cabinets are constructed of steel for long lasting durability. Variety of styles and sizes available to fit room specifications. Drawers slide smoothly and evenly with just fingertip effort. More durable than breakable plastic drawers. Includes easy pull handles with bright plated finish and drawer dividers. Extra drawers available. Ships assembled. Made in USA. Available in a variety of widths, depths and heights to meet room space requirements. Colors are Smooth Office Gray, Smooth Reflective White, Textured Black, Textured Cherry Red, Textured Dove Gray, Textured Evergreen, Textured Putty, Textured Regal Blue and Textured Safety Yellow. Quantity of drawers offered are 8, 12, 18 and 24. Limited Lifetime Warranty.

    Click for more
  • Industrial Shelving Drawer Cabinets

    Industrial Shelving Drawer Cabinets
    See all 24 items in product family
    Tennsco Industrial Shelving Drawer Cabinets Organize And Store Both Large And Small Parts In One Location.

    Tennsco Industrial Shelving Drawer Cabinets are made from high strength steel for long lasting durability. Open shelving provides at-a-glance storage for boxes, cans and other large supplies while drawers store tools and small parts. Drawers pull out on progressive ball-bearing suspension for smooth operation. Cabinet shelves adjust to meet specific storage needs. Cabinets are 75" high and are available in 36", 42" and 48" widths with 6 or 7 drawers. Drawer sizes vary by model.

    Click for more
  • Homak Drawer Parts Organizers

    Homak Drawer Parts Organizers
    See all 5 items in product family
    Homak Drawer Parts Organizers Are Used Storage And Shelving Accessories For Organizing Offices, Classrooms, Workshops And More.

    Homak Drawer Parts Organizers are made of plastic for long lasting durability. Clear drawers provide visibility for easy selection and identification of inventory. Wall-mountable organizer comes assembled. Available drawer quantities are 12, 18, 24, 30, and 39 drawers. Color is Black. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Shuter Steel Parts Drawer Cabinets

    Shuter Steel Parts Drawer Cabinets
    See all 5 items in product family
    Shuter Steel Parts Drawer Cabinets Are Used For Small Parts Storage And Organization.

    Shuter Steel Parts Drawer Cabinets are made of powder coated steel and high impact ABS and polypropylene for long lasting durability and dependability. Designed for dense and frequently picked products such as fasteners, automotive or replacement parts. Removable drawers offer smooth slide in and out design. Plastic construction resists damage from acid, oxidation, and abrasion. Transparent window allows easy identification of contents. Color finishes are Black and Gray. Drawer capacities are 6.5 lbs. and 22 lbs.. Dimensions vary per model. Package quantities are 20, 24, 36 and 75. 1 Year Limited Warranty.

    Click for more
  • Akro-Mils® Steel Frame Storage Cabinets

    Akro-Mils® Steel Frame Storage Cabinets
    See all 1 items in product family
    Akro-Mils® Steel Frame Storage Cabinets Are Used For Workshops, Warehouses, Art Studios And More.

    Akro-Mils® Steel Frame Storage Cabinets are made using a welded steel frame with powder coat finish for lasting durability. See-through high-impact polystyrene drawers are strong and flexible, and are made with finger grip drawer pulls. Drawers will not rust, corrode or dent. Includes removable dividers. Label holder for easy identification. Storage cabinets are available with 18 drawers or 36 drawers.

    Click for more
  • ESD Tek Drawer Cabinets

    ESD Tek Drawer Cabinets
    See all 2 items in product family
    ESD Tek Drawer Cabinets Are Used For Kitting Or Storing Items At The Workstation.

    ESD Tek Drawer Cabinets are made of 100% recycled impregnated corrugated fiberboard for long lasting durability and dependability. Individual or multi-sized drawers designed for segregating ESD sensitive components. Closed drawers keep items shielded by Faraday Cage effect restricting electrostatic charges to exterior. Containers include conductive plastic handles. Static dissipative surface of 10E6 - 10E8 ohms. Buried shielding layer minimizes sloughing and rub-off contamination. Includes drawer labels. Lead-free RoHS compliant. Reusable. Made in U.S.A. No assembly required. Styles are 20 Drawers and 30 Drawers. Color finish is Black. Dimensions and drawer sizes/quantities vary per style. Package quantity is 1. 1 Year Limited Warranty.

    Click for more
  • Drawer Cabinets

    Drawer Cabinets
    See all 2 items in product family
    Bar-lock Steel Drawer Cabinets

    Keep your items secure and organized. A locking swing bar secures drawers and has a padlock hasp (padlock not included). Drawers have full width handles. The cabinets are powdercoated with rust-resistant gray finish. Made in the USA.

    Click for more
  • Multi Drawer Cabinets

    Multi Drawer Cabinets
    See all 8 items in product family
    These Drawer Cabinets Maximize Your Valuable Storage Space.

    Drawers open easily on telescoping ball bearing steel slides. Each drawer includes a sliding tray that keeps small items within reach. All-welded steel construction provides long lasting durability. Padlockable drawers for extra security.

    Three Drawer models feature two 14"W x 23-1/2"D x 5"H box drawers and one large lower drawer that can be used as a file drawer. All drawers measure 14"W x 23-1/2"D x 5"H on Four Drawer models.

    Optional 3" Hard Rubber or 5" Polyurethane Casters make these cabinets mobile. Optional Base increases height of drawer cabinet to 32"H.

    Click for more
  • Steel Mobile Drawer Cabinets

    Steel Mobile Drawer Cabinets
    See all 57 items in product family
    Stackbin Mobile Drawer Cabinets Allow Free Movement With The Security Of Locking Drawers

    Stackbin mobile drawer units are made using durable steel and come in a variety of sizes to suit all your storage needs. They offer a variety of Worksurfaces and feature rubber corner bumpers and swivel locking casters.

    Click for more
  • Pressure Sensitive Labels For Drawer Cabinet Bins

    Pressure Sensitive Labels For Drawer Cabinet Bins
    See all 5 items in product family
    Pressure Sensitive Labels Are An Efficient, Easy Way To Label Bins.

    Bin labels feature a peel and stick backing, fastener color designation, and can be easily wiped clean. Sold in package quantities. Available in four designations: USS Cap Screw Set, SAE Cap Screw Sets, Metric Cap Screw Sets and Stainless Steel.

    Labels are compatible with Drawer Cabinet Bins.

    Click for more