Browse Cabinets

(9,897 items)

Narrow Your Results

Country of Origin

Style

Color Finish

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Keyless Electronic Keypad Welded Storage Cabinets

    Keyless Electronic Keypad Welded Storage Cabinets
    See all 21 items in product family
    Keypad Locked Storage Cabinets Offer Secure, Limited Access To Contents For Office & Warehouse Environments.

    These industrial strength storage cabinets are made with 22 gauge welded steel. These steel storage cabinets have up to 230 lb. shelf capacity and meet ANSI/BIFMA shelf capacity standards. Shelves are height adjustable at 2” increments. Double doors feature three sets of hinges on each door and lock with a keyless electronic coded system. Coded lock is available with 2 passwords; the administrator and user. Passwords can be changed to any combination; 4 for the user and 6 for the administrative password. Keypad keeps record of day, date and time of access. Includes emergency key access. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

    Click for more
  • Easy To Assemble Electronic Cabinet

    Easy To Assemble Electronic Cabinet
    See all 9 items in product family
    Steel Electronic Cabinets Require No Tools For Quick And Easy Assembly.

    Electronic door has a recessed locking handle with two-point locking system. Electronic door lock allows individual codes for personal access. Electronic lock keeps digital entry log for security. Features a rechargeable battery and 2 keys for back-up entry. Channel reinforced doors swing open 270° for full access. Electronic security cabinets include 4 height adjustable shelves. Shelves feature 150 lb. capacity and adjust at 2" increments. Batteries included. Powder coat finish. Available in Light Gray or Putty.

    Click for more
  • Heavy Duty Electronic Locking Security Cabinets - 14 Gauge

    Heavy Duty Electronic Locking Security Cabinets - 14 Gauge
    See all 8 items in product family
    Security Cabinets with Electronic Door Locks Feature Programmable Combinations to Allow Multiple User Codes.

    Storage cabinets with electronic lock allow inventory access to authorized users only. Security cabinets are made with strong 14 gauge all welded steel. Electronic key cabinets are equipped with a pushbutton electronic keypad lock that includes one combination. Electronic cabinets have a 3 point locking mechanism with a 1/2" deadbolt that locks and unlocks by typing in a code or with the master key. Electronic Lock Cabinets include a programming bypass for codes that are forgotten. Includes 3 adjustable shelves with 800 lb. shelf capacity. Model 237145 comes with 2 adjustable shelves and 6 door shelves. Shelves adjust at 2" increments. Programming instructions included. Mobile Cabinets feature sturdy 3" diameter swivel casters. Durable enamel finish. Choose from Charcoal or White. Ships Assembled.

    Click for more
  • Heavy Duty Access Control Cabinets with Electronic Lock

    Heavy Duty Access Control Cabinets with Electronic Lock
    See all 3 items in product family
    Heavy Duty Access Control Cabinets With Electric Lock Provide Secure Storage For Electronics, Tools, And More.

    Heavy Duty Access Control Cabinets With Electric Lock are steel with gray color finish, and include digital lock with keypad and proximity reader. Each cabinet includes 4 shelves and louvered panels on the inside back wall for use with hook-on poly bins. A clear lexan panel on left side allows visualization of contents. Cabinet legs are 6" long with pre-drilled holes for lagging. Heavy Duty Access Control Cabinets are offered in three different sizes.

    Click for more
  • Strong Hold® All-Welded Keypad Lock Cabinets

    Strong Hold® All-Welded Keypad Lock Cabinets
    See all 6 items in product family
    Strong Hold® All-Welded Keypad Lock Cabinets Provide Additional Built-In Security And Protection With Keyless Lock Entry.

    Strong Hold® All-Welded Keypad Lock Cabinets control access to sensitive supplies or documents with the built-in security and protection of a numbered keypad for use in office and warehouse storage areas. Clearview Door cabinets make visual inspection of shelf contents easy. Solid Door cabinets allow complete privacy and security for stored items. Cabinets feature all-welded 12-gauge steel construction and powder coat finish for long lasting durability and reliability. Available shelf capacities are 1200, 1650, and 1900 lbs. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more