Browse Cabinets

(10,525 items)

Narrow Your Results

Availability

Country of Origin

Construction

  • Less...
  • More...

Style
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
  • Global™ All-Welded Heavy Duty 12 Gauge Storage Cabinets

    Global™ All-Welded Heavy Duty 12 Gauge Storage Cabinets
    See all 8 items in product family
    Global™ 12-Gauge Heavy-Duty Cabinets Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Garages And More.

    Global 12-Gauge Heavy-Duty Cabinets are welded from high-strength steel for lasting durability and structural support. Bolt-in cabinet shelves adjust on 2-1/2" centers to accommodate various sized items. Doors swing on 7-gauge leaf hinges to prevent twisting and sagging. Storage cabinets include three-point cast steel locking handle with 3/8" diameter rods and padlock hasp for maximum security to valuable equipment (padlock not included). 6" box style legs accept forks for mobility and include mounting holes to lag to floors. Textured powder coat finish provides lasting protection. 36", 48", 60" and 72" Wide cabinets available with 3 or 4 shelves. Color finish is Gray. Additional dimensions vary per model.

    Click for more
  • Global™ All-Welded Heavy Duty 16 Gauge Storage Cabinets

    Global™ All-Welded Heavy Duty 16 Gauge Storage Cabinets
    See all 7 items in product family
    Global™ 16-Gauge Heavy-Duty Steel Storage Cabinets Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Factories And More.


    Global 16 Gauge Heavy-Duty Steel Storage Cabinets are all-welded storage cabinets featuring heavy 16 gauge bodies and doors. These storage cabinets are ideal for applications requiring a tough exterior, high security, and high capacity shelves. Shelves adjust on 3" centers and are designed to support up to 1050 lbs uniformly distributed. 3-point locking system uses a 3/8" diameter steel rod operated by a 3/16" thick steel handle and full door height piano hinges keep the contents of the cabinet secure. All cabinets ship assembled. Made in the USA

    Click for more
  • Global™ All-Welded Heavy Duty 14 Gauge Storage Cabinets

    Global™ All-Welded Heavy Duty 14 Gauge Storage Cabinets
    See all 4 items in product family
    Global™ 14-Gauge Heavy-Duty Steel Storage Cabinets Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Factories And More.

    These all-welded, extra heavy-duty storage cabinets feature extra heavy 14 gauge bodies and doors. These storage cabinets are ideal for applications requiring a tough exterior, high security, and high capacity shelves. Shelves adjust on 3" centers and are designed to support up to 1450 lbs uniformly distributed. 3-point turn handle locking using a 3/8" diameter steel rod operated by a 3/16" thick steel handle and full door height piano hinges keep the contents of the cabinet secure. Cabinets ship assembled. Made in the USA.

    Click for more
  • Global™ All-Welded Heavy Duty Counter Height Storage Cabinets

    Global™ All-Welded Heavy Duty Counter Height Storage Cabinets
    See all 3 items in product family
    Global™ All-Welded 12-Gauge Heavy-Duty Counter Height Cabinets Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Garages And More.

    Global 12-Gauge Heavy-Duty Counter High Cabinets are welded from high-strength steel for lasting durability and structural support. Bolt-in cabinet shelves adjust on 2-1/2" centers to accommodate various sized items. Doors swing on 7-gauge leaf hinges to prevent twisting and sagging. Storage cabinets include three-point cast steel locking handle with 3/8" diameter rods and padlock hasp for maximum security to valuable equipment (padlock not included). Textured powder coat finish provides lasting protection. 36"and 48" Wide cabinets available with 2 shelves. Color finish is Gray. Additional dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty 12 Gauge Storage Cabinets

    All-Welded Heavy Duty 12 Gauge Storage Cabinets
    See all 146 items in product family
    All-Welded Heavy Duty 12-Gauge Cabinets Can Withstand Extremely Heavy Loads For Industrial Grade Storage Needs.

    All-Welded Heavy Duty Storage Cabinets provide superior strength with durable 12-gauge steel for maximum protection of contents. Cabinets feature a 3-point latching system or padlockable hasp for security. Solid Front Cabinets have single or dual doors that swing open 180° and include cast bronze handles. Double Shift and Partition Cabinets provide two separate storage compartments. 4-Compartment Cabinets organize precision tools, valuable items or large assemblies. Corner Cabinets eliminate corner clutter and store odd shaped tools and supplies. Shelves adjust at varying increments. Electrostatic enamel finish provides long lasting reliability. Sturdy steel legs that allow floor anchoring available on some models for added stability. Shipped fully assembled and ready to use. Shelf capacities range between 600 and 2000 lbs. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty 16 Gauge Storage Cabinets

    All-Welded Heavy Duty 16 Gauge Storage Cabinets
    See all 81 items in product family
    All-Welded Heavy Duty 16 Gauge Storage Cabinets Provide Storage For Tools, Dies, Machine Parts And Supplies For Offices, Warehouses, Factories And Workshop Environments.

    Heavy Duty Storage Cabinets are made of 16 gauge all-welded steel for long lasting durability. Channel reinforced doors close securely with all-welded full–length piano hinges. Chrome locking handles provide added security. Shelving adjusts at 4” increments. Styles are Eye Level Height and Full Height. Configurable with 3 or 4 adjustable shelves. Shelf capacities range from 200-1000LBS. Color finishes include Black, Gray, Tropical Sand, Smoke Gray, Charcoal, Textured Putty, Textured Dove Gray, Textured Regal Blue, Textured Safety Yellow, Smooth Office Gray, Smooth Reflective White, Textured Black, Textured Cherry Red and Texture Evergreen. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty 14 Gauge Storage Cabinets

    All-Welded Heavy Duty 14 Gauge Storage Cabinets
    See all 67 items in product family
    All-Welded Heavy Duty 14-Gauge Storage Cabinets Provide Industrial Solutions For Storing Heavy Machinery, Equipment And Accessories.

    All-Welded Heavy Duty Storage Cabinets feature a secure 3-point locking system with chrome plated padlockable lever handle for added security and long lasting reliability. Durable 14-gauge steel cabinets include 3 or 4 reinforced shelves with 1-1/2" lips to keep items from sliding off shelves. Shelves adjust at 2-1/2" increments. Available styles are Extra Wide, Eye Level Height, and Full Height. Shelf capacities are 1000, 1450 and 1800 lbs. Color finishes are Black, Gray, and Putty. Ships assembled. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty Cabinet With Drawers

    All-Welded Heavy Duty Cabinet With Drawers
    See all 65 items in product family
    All-Welded Heavy Duty Cabinets With Drawers Provide Versatile Storage In Laboratories, Locker Rooms, Workshops And More.

    Heavy Duty Cabinets With Drawers are constructed of all-welded 12-gauge steel with a durable powder coat finish for long lasting reliability. Cabinets feature wide swing-out doors with a 3-point locking handle. Doors include a padlock hasp for added security (lock sold separately). Cabinets are raised off the floor on welded legs. Mobile Cabinets feature 4 casters for moving larger tools and organizing smaller tools where needed. Wardrobe Cabinets include a rod for hanging apparel, and storage sections with drawers and shelves. Double Shift Cabinets feature a full height partition that divides the cabinet in half with two independent locking doors. Drawer Cabinets are designed to store prints and small materials in shallow drawers. Shelf capacities range between 750 and 1950 lbs. Cabinets available with 1 to 8 adjustable shelves. Dimensions vary per model.

    Click for more
  • All-Welded 12 Gauge Heavy Duty Storage Cabinets With Pegboard

    All-Welded 12 Gauge Heavy Duty Storage Cabinets With Pegboard
    See all 25 items in product family
    All Welded 12-Gauge Heavy Duty Pegboard Storage Cabinets Provide Added Storage In Warehouses, Shipping Departments, Residential, Commercial And Industrial Environments.

    Heavy Duty Pegboard Storage Cabinets are made of 12 gauge steel for long lasting durability. Cabinets offer wide swing out doors with handy pegboard backings for flexible storage. 3-point locking system with padlockable handle provides added security. Welded steel legs allow floor clearance space for easy cleaning and forklift access. Shelf capacities range from 500-1900 lbs. Available with 2, 3, 4 and 6 adjustable shelves. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty 12 Gauge Combination and Janitorial Cabinets

    All-Welded Heavy Duty 12 Gauge Combination and Janitorial Cabinets
    See all 31 items in product family
    Heavy Duty Combination and Janitorial Cabinets Provide Secure Storage Of Heavy Duty Commercial And Industrial Supplies.

    Heavy Duty Combination and Janitorial Cabinets are solidly constructed with 12-gauge all-welded steel for long lasting durability and strength. Features a padlockable 3-point latching system with 3/8 inch diameter locking rods. Dual doors swing open 180° on leaf hinges with secure brass hinge pins and cast bronze handles. Base allows forklift access. Legs are pre-drilled to allow floor anchoring. Wardrobe Cabinets include a rod for hanging apparel, storage compartment, and shelves. Maintenance Cabinets feature height adjustable shelves and a full height storage compartment for brooms or other maintenance supplies. Fold-down ramp available with some models for ease in rolling items into storage. Shelf capacities range between 1000 to 1900 lbs. Cabinets available with 1, 3, 4, 5, 6, or 8 adjustable shelves. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty Counter Height Storage Cabinets

    All-Welded Heavy Duty Counter Height Storage Cabinets
    See all 63 items in product family
    All-Welded Heavy Duty Counter Height Storage Cabinets Offer Durable Storage For Commercial Or Industrial Materials, Tools And Supplies.

    All-Welded Heavy Duty Counter Height Storage Cabinets are constructed with solid steel for long lasting durability and dependability. Channel reinforced doors close securely with all welded full-length piano hinges. Includes 3-point key-locking doors or padlockable handle for added security. 2-door cabinets available with 1 or 2 adjustable shelves. Available shelf capacities are 900, 1000, 1200, 1450, 1500, 1600, and 1900 lbs. Dimensions vary per model.

    Click for more
  • All-Welded 16 Gauge Heavy Duty Storage Cabinets With Pegboard

    All-Welded 16 Gauge Heavy Duty Storage Cabinets With Pegboard
    See all 2 items in product family
    High Visibility And Easy Access Allow You To Organize Your Tools And Store Them Efficiently In These Durable Storage Cabinets.

    Heavy-duty 16 gauge steel storage cabinets are finished in gray baked enamel and have 4 adjustable shelves. 38"W cabinet has 800 lb. capacity shelves and 48"W cabinet has 700 lb. capacity shelves. The pegboard panel on each door provides room for an array of equipment. These storage units customize to fit your tool storage needs. Garage storage cabinets feature padlock hasp, leveling feet and assorted pegboard hooks to create a system that works with your equipment. Ships assembled.
    Click for more
  • All-Welded Heavy Duty Weather Resistant Outdoor Storage Cabinets

    All-Welded Heavy Duty Weather Resistant Outdoor Storage Cabinets
    See all 8 items in product family
    Heavy Duty Weather Resistant Cabinets Are Securely Designed For Commercial Or Industrial Environments Requiring Outdoor Storage Access.

    Heavy Duty Weather Resistant Outdoor Storage Cabinets are constructed with all-welded steel and powder coat finish for long lasting durability and reliability. Weather resistant features include accumulation resistant sloped top, gasket-sealed doorframe, rain guard, and filtered vents to keep out moisture and dust. Swing out doors provide 3-point locking system with padlockable handle for security. Welded steel legs keep units off ground and facilitate forklift access. Combination Cabinet feature no legs for a sturdy, more permanent outdoor installation. Cabinets available with 1 or 4 adjustable shelves. Shelf capacities are 825, 1200, 1650, and 1900 lbs. Color finishes are Dark Gray and Gray. Dimensions vary per model.

    Click for more
  • All-Welded Heavy Duty Narrow Security Storage Cabinets

    All-Welded Heavy Duty Narrow Security Storage Cabinets
    See all 12 items in product family
    Heavy Duty Narrow Security Storage Cabinets Safely Store Valuables In Places With Minimal Space.

    Heavy Duty Narrow Security Storage Cabinets are durably constructed of all-welded steel material for long lasting reliability and strength. Mesh Side Cabinets feature three see-through expanded mesh sides that allow maximum content visibility and ventilation, a steel back panel, and lockable hasp on the door. Solid Panel Cabinets offers a secure and private enclosure with a lockable front door and two fixed shelves. Weight capacity is 2000 lbs. Color finishes are Black, Blue, Gray, and Putty. Dimensions vary per model.

    Click for more
  • Jamco All-Welded Heavy Duty Cabinets With Work Surface And Sided Lips

    Jamco All-Welded Heavy Duty Cabinets With Work Surface And Sided Lips
    See all 9 items in product family
    Jamco Heavy Duty Cabinets Provide Secure Storage And Ample Work Space In Warehouse, Industrial Work Areas and More.

    Jamco Heavy Duty Cabinets are made of all welded 14 gauge steel construction and a powder coated finish for long lasting durability. Fixed bottom shelf and welded 12 gauge feet provide structure strength. Cabinets are available in Door only, Drawer only and combination Door/Drawer models. Combination models come with two keyed alike locks for convenience. Work surface has back lip and side lips. Interior weight capacity is 2,000 lbs. All models measure 33" H; 18" or 36" W. x 18" or 24" D. 1 Year Limited Warranty. Color is Black.

    Click for more
  • Hallowell 16 Gauge Heavy-Duty Galvanite DuraTough Storage Cabinets

    Hallowell 16 Gauge Heavy-Duty Galvanite DuraTough Storage Cabinets
    See all 7 items in product family
    Hallowell 16 Gauge Heavy Duty Galvanite DuraTough Storage Cabinets Are Used For Moist And High-Humidity Areas.

    Hallowell 16 Gauge Heavy Duty Galvanite DuraTough Storage Cabinets are made from galvannealed sheet steel and coated with zinc-iron alloy to prevent corrosion. Features adjustable shelves with 1050-pound capacity. Dimensions vary per model. Charcoal finish. One Year Limited Warranty.

    Click for more
  • Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Storage Cabinets

    Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Storage Cabinets
    See all 7 items in product family
    Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Storage Cabinets Are Used For Moist And High-Humidity Areas.

    Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Storage Cabinets are made from galvannealed sheet steel and coated with zinc-iron alloy to prevent corrosion. Features three adjustable shelves and one fixed shelf with 1450-pound capacity. Dimensions vary per model. Charcoal finish. One Year Limited Warranty.

    Click for more
  • All-Welded 12 Gauge Heavy Duty Work Center Cabinets

    All-Welded 12 Gauge Heavy Duty Work Center Cabinets
    See all 6 items in product family
    Heavy Duty Work Center Cabinets Efficiently Store, Secure And Organize Tools And Equipment.

    Heavy Duty Work Center Cabinets are made of durable all welded, 12-gauge steel for long lasting strength. Wide swing out doors with padlock handle and 3-point locking system reduce tampering and theft. 78" high cabinet is available in widths of 48" and 60". Drawer, panel and work surface configurations vary per model.

    Click for more
  • All-Welded Heavy Duty BiFold Door Storage Cabinets

    All-Welded Heavy Duty BiFold Door Storage Cabinets
    See all 6 items in product family
    Heavy Duty Bi-Fold Door Storage Cabinets Are Perfect For Tighter Areas Where Standard Cabinets Would Not Fit.

    Heavy Duty Bi-Fold Door Storage Cabinets are made of durable all-welded steel with powder coat finish for lasting reliability. Cabinets are available with a combination of fixed and adjustable shelves. Magnets keep doors in the open folded position. Doors include a 3-point or 8-point keyed locking mechanism with padlockable handles for secure storage. Models with legs provide access for forklifts and include pre-drilled holes for lagging to floor. Cabinets available with 3 or 4 adjustable shelves. Shelf capacities are 900, 1000, 1525, and 1900 lbs. Color finishes are Black, Blue, Dark Gray, Gray, and Putty. Dimensions vary per model.

    Click for more
  • Strong Hold® All-Welded Roll-Up Door Cabinets

    Strong Hold® All-Welded Roll-Up Door Cabinets
    See all 8 items in product family
    Strong Hold® All-Welded Roll-Up Door Cabinets Are Great Storage Units For Areas With Limited Aisle Space Or Clearance For Standard Doors.

    Strong Hold® All-Welded Roll-Up Door Cabinets include 2 or 4 adjustable shelves for versatility in storing various sized supplies. Slope top available on some models to prevent build-up of dust and debris. Drawer Cabinet features slide-out drawers for storing small parts and tools in tight spaces with the security of a roll-up door. Cabinets feature all-welded 12-gauge steel construction and powder coat finish for long lasting durability and reliability. Available shelf capacities are 1200, 1650, and 1900 lbs. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Stronghold® All-Welded Heavy Duty Hoist and Tool, Die Storage Cabinets

    Stronghold® All-Welded Heavy Duty Hoist and Tool, Die Storage Cabinets
    See all 5 items in product family
    Stronghold® All-Welded Heavy Duty Storage Cabinets Provide Specialized Storage Designs For Commercial And Industrial Materials.

    Stronghold® All-Welded Heavy Duty Storage Cabinets feature wide, swing out doors with 3-point locking system to facilitate easy, unobstructed access to contents. Cabinets are made of durable 12-gauge steel for long lasting strength and reliability. Tool and Die Cabinet features three slanted adjustable shelves punched for either cat 40 or cat 50 tooling, and one standard adjustable shelf. Chain Hoist Cabinet includes two welded, reinforced rods with 1000 lb. weight capacity per rod. Hanger Pegs Cabinet provides 24 welded hanger pegs with 26 lb. capacity per peg. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Strong Hold® All-Welded Heavy Duty Divider Storage Cabinets

    Strong Hold® All-Welded Heavy Duty Divider Storage Cabinets
    See all 5 items in product family
    Strong Hold® Heavy Duty Divider Storage Cabinets Keep Office And Warehouse Supplies Secure And Separated For Efficient Organization And Quick Access To Needed Items.

    Strong Hold® Heavy Divider Storage Cabinets are made of all-welded 12-gauge steel for solid, long lasting durability. Features 6 heavy duty shelves with 42 adjustable dividers that adjust in 2" increments. Slide-Out Partitions Cabinet includes 5 vertical slide-out partitions for storage of tall or stacked items. Available shelf capacities are 900, 1125, 1225, and 1425 lbs. Dimensions vary per model.

    Click for more
  • Strong Hold® All-Welded Heavy Duty Tool Crib Cabinets

    Strong Hold® All-Welded Heavy Duty Tool Crib Cabinets
    See all 5 items in product family
    Stronghold® Heavy Duty Cabinets Are Designed For Securing Automotive Parts, Industrial Warehouse Products, Garage Tools And More.

    Stronghold® Heavy Duty Cabinets organize, store and protect valuable tools and materials behind all welded steel construction for long lasting durability. Versatile shelving provides organization of products and tools to meet most challenging storage needs. Cabinets include separate compartments that lock independently. Tool Crib Cabinet provides a 12" deep extended center shelf for a tool repair work area. Portable Construction Cabinet features gas shocks for ease of lifting top compartment door, lifting eyes for transporting by crane, and welded channels for fork lift access. Color finish is Dark Gray. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Strong Hold® All-Welded Lift-Up Lid Cabinets

    Strong Hold® All-Welded Lift-Up Lid Cabinets
    See all 1 items in product family
    Strong Hold® All-Welded Lift-Up Lid Cabinets Provide Individual Lockable Access And Security To Stored Goods For Factories, Warehouses, Offices And More.

    Strong Hold® All-Welded Lift-Up Lid Cabinets feature individual compartments with lift-up lids that lock independently to secure a variety of items with controlled access. Cabinets are durably constructed of all-welded 12-gauge steel for long lasting strength and reliability. Available shelf capacity is 1900 lbs. Includes 1 year limited warranty.

    Click for more