Browse Cabinets

(11,334 items)

Narrow Your Results

Country of Origin

Color Finish

Width Inches

Depth Inches

Height Inches

Brand

Recently Viewed

Categories

  • Blickman Freestanding Medical Cabinets

    Blickman Freestanding Medical Cabinets
    See all 2 items in product family
    Blickman Freestanding Medical Cabinets Are Used For Hospitals And Medical Centers.

    Blickman Freestanding Medical Cabinets are made of steel and glass for long lasting durability. Cabinets are mounted on 4 stainless steel legs.Kennedy Cabinet has two distinct sections separated by a stainless steel work surface for greater versatility. Features independently-locked narcotic locker and three glass shelves in upper section for increased safety and security. Bottom section consists of three 7 inch deep drawers, a closed-door compartment and one stainless steel shelf for optimal storage and organization. Right hand door is equipped with locking knob and three-way latch. Left hand door with dummy knob and roller catch. Doors operate on semi-concealed stainless steel hinges for ease of use. 36 inch Width x 8 inch Upper Depth/16 inch Lower Depth x 110-1/2 inch Height. Kay Cabinet can be reconfigured with 2 solid doors, all stainless steel shelving and a sloping top or casters to suit your requirements. Upper section consists of a glass door and three adjustable 14-1/2 inch glass shelves. Features locking door latch to secure contents. Bottom section has solid stainless door and houses one removable stainless steel shelf. 30 inch Width x 16 inch Depth x 58 inch Height.

    Click for more
  • Blickman Paul Instrument Medical Cabinets

    Blickman Paul Instrument Medical Cabinets
    See all 4 items in product family
    Blickman Paul Instrument Medical Cabinets Are Used For Maximum Storage Needs For Hospitals And Medical Centers.

    Blickman Paul Instrument Medical Cabinets are made of steel and glass for long lasting durability. Sloping top prevents dust collection; locking door latch provides security for contents. Three-inch swivel casters, two with brakes, provides easy transport and maneuverability. 5 Glass Shelf quantity cabinet and 5 Stainless Steel Shelf quantity have 2 door quantity and Glass doors .

    Click for more
  • Blickman Walter Pegboard Medical Cabinets

    Blickman Walter Pegboard Medical Cabinets
    See all 2 items in product family
    Blickman Walter Pegboard Medical Cabinets Are Used For Storing Endoscopy Equipment, Large Instruments Or Other Equipment.

    Blickman Walter Pegboard Medical Cabinets are made of stainless steel and glass for long lasting durability. Removable stainless pegboard provides easy and accessible storage for large instruments. Sloping top prevents dust collection. Locking door latch provides additional security for contents. Mounted on four legs with stainless steel glides. 2 glass paneled doors. Available in 35-5/8" and 47-5/8" widths. 16"D x 76"H.

    Click for more