Browse Cabinets

(11,244 items)
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
  • Rubbermaid Plastic Storage Cabinets - Easy To Assemble

    Rubbermaid Plastic Storage Cabinets - Easy To Assemble
    See all 3 items in product family
    Easy To Assemble Rubbermaid Plastic Storage Cabinets Provide Maintenance Free Storage For Garages, Workshops And Other Residential Applications.

    Easy To Assemble Rubbermaid Plastic Storage Cabinets have fixed shelves with up to 138 lb. capacity each. Doors are padlockable for security. Easy to clean plastic storage cabinets have a snap together construction that assembles quickly. Available in Counter Height, Full Height and Wall-Hung. Color finish is Gray.

    Click for more
  • Suncast Plastic Storage Cabinets

    Suncast Plastic Storage Cabinets
    See all 4 items in product family
    Plastic Storage Cabinets Feature Quality Construction, Are Virtually Maintenance-Free and Resistant To Chipping, Denting and Corrosion.

    Plastic Storage Cabinets feature doors with molded-in structural reinforcements to open and close doors to quietly and to provide long lasting durability. Plastic storage cabinets are gray with black top, bottom and handles. Models 237642 and 237643 feature adjustable shelving with up to 75 lb. capacity. Model 237644 features a 50 lb. capacity adjustable shelf. Cabinets are widely used for garage or damp environments.

    Click for more
  • Easy To Assemble Plastic Storage Cabinets

    Easy To Assemble Plastic Storage Cabinets
    See all 6 items in product family
    Easy-To-Assemble Plastic Storage Cabinets Conveniently Store And Organize Supplies And Equipment.

    These outdoor storage cabinets are made of corrosion and dent resistant plastic that is used for garage and office storage. Plastic storage cabinets feature lockable doors for security and 125 lb. capacity shelves for added strength. Both 46”H and 72”H cabinets feature 1 fixed shelf for stability. Cabinets are available in Black, Charcoal or Light Gray.
    Click for more
  • Light Duty Plastic Storage Cabinets

    Light Duty Plastic Storage Cabinets
    See all 3 items in product family
    Plastic Storage Cabinets Help Organize Garages, Basements And Attics.

    Durable plastic will not dent, chip, peel or rust. 4-Shelf Shelving Unit features 4 solid plastic shelves. 5-Shelf Shelving Unit features ventilated shelves that keep items dry and mildew-free. Rugged tubular construction for heavy duty storage. 4-Drawer Cabinet offers 4 large capacity drawers that glide smoothly on hidden rollers. Includes recessed handles. Shelf Cabinets feature swing open doors that accommodate a padlock (sold separately) for security. Includes height adjustable shelves. Easy assembly.

    Click for more
  • Paperflow EasyOffice Storage Cabinets

    Paperflow EasyOffice Storage Cabinets
    See all 3 items in product family
    Paperflow EasyOffice Storage Cabinets Provide Organization And Storage For Office Supplies.

    Paperflow EasyOffice Storage Cabinets are made of polystyrene for long lasting durability. Three shelves and two compartments sort, classify and organize papers, files, archives, documents and more. Cabinets measure 43-1/3 W" x 16-1/3" D x 41-1/7" H. Counter Height style available in Black, Gray or White.

    Click for more
  • Better Way Partners Fiberglass Upright Boat Cabinet

    Better Way Partners Fiberglass Upright Boat Cabinet
    See all 1 items in product family
    Better Way Partners Fiberglass Upright Boat Cabinet Are Used Water Resistant Storage Boats.

    Better Way Partners Fiberglass Upright Boat Cabinet are made with heavy duty white fiberglass and UV gelcoat to provide long-lasting beauty and protection. Strong, sandwich-core bench-like lid construction/design for unsurpassed strength and water resistant storage. Gas lifts, stainless steel piano hinges and cable stays are standard on all models. Lockable, stainless steel latches secured with oversized, rustproof rivets. Brackets for optional gas cylinders are standard on all numerical model numbers 426 and above. Available models are Fiberglass Boat Upright Locker. Available color is White. Measures 49"W x 24-3/4"D x 73"H.

    Click for more