Browse Cabinets

(10,306 items)
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
  • Rubbermaid Plastic Storage Cabinets - Easy To Assemble

    Rubbermaid Plastic Storage Cabinets - Easy To Assemble
    See all 3 items in product family
    Easy To Assemble Rubbermaid Plastic Storage Cabinets Provide Maintenance Free Storage For Garages, Workshops And Other Residential Applications.

    Easy To Assemble Rubbermaid Plastic Storage Cabinets have fixed shelves with up to 138 lb. capacity each. Doors are padlockable for security. Easy to clean plastic storage cabinets have a snap together construction that assembles quickly. Available in Counter Height, Full Height and Wall-Hung. Color finish is Gray.

    Click for more
  • Suncast Commercial Plastic Storage Cabinets

    Suncast Commercial Plastic Storage Cabinets
    See all 6 items in product family
    Suncast Commercial Plastic Storage Cabinets Feature Quality Construction, Are Virtually Maintenance-Free and Resistant To Chipping, Denting and Corrosion.

    Suncast Commercial Plastic Storage Cabinets are designed to protect critical equipment and gear, and keep tools stored safely out of harm's way. The cabinets are blow-molded with heavy-duty resin, built with reinforced adjustable shelves and lockable handles. The resin housing is resilient to warping, rusting, and denting, but is lightweight enough to make set up easy. Shelves have a capacity of up to 200 lbs. Suncast cabinets feature a sleek design that elevates your work environment, creating an attractive space.

    Click for more
  • Easy To Assemble Plastic Storage Cabinets

    Easy To Assemble Plastic Storage Cabinets
    See all 6 items in product family
    Easy-To-Assemble Plastic Storage Cabinets Conveniently Store And Organize Supplies And Equipment.

    These outdoor storage cabinets are made of corrosion and dent resistant plastic that is used for garage and office storage. Plastic storage cabinets feature lockable doors for security and 125 lb. capacity shelves for added strength. Both 46”H and 72”H cabinets feature 1 fixed shelf for stability. Cabinets are available in Black, Charcoal or Light Gray.
    Click for more
  • Paperflow EasyOffice Storage Cabinets

    Paperflow EasyOffice Storage Cabinets
    See all 3 items in product family
    Paperflow EasyOffice Storage Cabinets Provide Organization And Storage For Office Supplies.

    Paperflow EasyOffice Storage Cabinets are made of polystyrene for long lasting durability. Three shelves and two compartments sort, classify and organize papers, files, archives, documents and more. Cabinets measure 43-1/3 W" x 16-1/3" D x 41-1/7" H. Counter Height style available in Black, Gray or White.

    Click for more
  • Better Way Partners Fiberglass Upright Boat Cabinet

    Better Way Partners Fiberglass Upright Boat Cabinet
    See all 1 items in product family
    Better Way Partners Fiberglass Upright Boat Cabinet Are Used Water Resistant Storage Boats.

    Better Way Partners Fiberglass Upright Boat Cabinet are made with heavy duty white fiberglass and UV gelcoat to provide long-lasting beauty and protection. Strong, sandwich-core bench-like lid construction/design for unsurpassed strength and water resistant storage. Gas lifts, stainless steel piano hinges and cable stays are standard on all models. Lockable, stainless steel latches secured with oversized, rustproof rivets. Brackets for optional gas cylinders are standard on all numerical model numbers 426 and above. Available models are Fiberglass Boat Upright Locker. Available color is White. Measures 49"W x 24-3/4"D x 73"H.

    Click for more