| |
Paramount® Easy To Assemble Clear View Storage Cabinets |
 |
|
|
|
|
|
Paramount® Easy To Assemble Clear View Storage Cabinets Are The Best Value On The Market!
These storage cabinets feature rugged door construction where it matters most! Doors have 3 extra large 4" x 3/8" barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual ch Click for more |
|
|
|
|
|
|
Paramount® Assembled Clear View Storage Cabinets |
 |
|
|
|
|
|
Paramount® Assembled Clear View Storage Cabinets Feature Rugged Door Construction for Enhanced Durability Where It Matters Most!
Cabinet doors have 3 extra large 4" x 3/8" barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key lockin Click for more |
|
|
|
 |
All-Welded Clear View Storage Cabinets |
 |
|
|
|
|
|
These Commercial Grade Clear View Cabinets Have An All-Welded Steel Construction With A Powder Coat Finish For Long-Lasting Strength.
High impact, acrylic door windows provide unlimited visibility. The doors securely lock with 2 chrome swing handles and a 3-point locking mechanism. Click for more |
|
|
|
|
|
|
Clearview Radius Style Cabinets |
 |
|
|
|
|
|
Clearview Radius Edge Cabinets have Clear Acrylic Doors That Provide Full Visibility of Contents.
Visual cabinets are constructed of 22 gauge welded steel for long lasting durability. Radius edges have the same features and quality of traditional cabinets. Included leg levelers provide for adjustment on uneven flooring. Door locks use contemporary push button handle with keys. Click for more |
|
 |
Tennsco C-Thru Standard Cabinets |
 |
|
|
|
|
|
Tennsco C-Thru Standard Cabinets Are Ideal For Viewing Content Cabinets For Security Reasons Such As In Airports And More.
C-Thru Storage Cabinets are made of steel for long lasting durability. 3/16" clear acrylic door panels priovide visibility to stored contents without opening. Click for more |
|
|
|
|
Tennsco C-Thru Deluxe Cabinets |
 |
|
|
|
|
|
Tennsco C-Thru Deluxe Cabinets Are Ideal For Viewing Content Cabinets For Security Reasons Such As In Airports And More.
C-Thru Storage Cabinets are made of heavy gauge steel and 16 gauge door frames with up to four knuckle-hinges for long lasting durability. 3/16" clear acrylic door panels provide visibility to stored contents without opening. Click for more |
|
 |
Tennsco 48" Wide Jumbo C-Thru Storage Cabinets |
 |
|
|
|
|
|
Tennsco 48" Wide Jumbo C-Thru Storage Cabinets Are Ideal For Viewing Content Cabinets For Security Reasons Such As In Airports And More.
Tennsco C-Thru Storage Cabinets are made of heavy gauge steel for long lasting durability. 3/16" clear acrylic door panels provide visibility to stored contents without opening. Click for more |
|
|
|
|
Equipto Quick View Cabinets |
 |
|
|
|
|
|
Equipto Quick View Cabinets Are Designed For Both Easy Visibility And Security Of Personal Belongings.
Equipto Quick View Cabinets feature UV, break and scratch resistant plastic Lexan panels mounted in both door frames for an unobstructed view of the cabinet's contents. Each shelf has a 225 lb. weight capacity with 2" increment height adjustability. Click for more |
|
 |
Clear Door Wood Storage Cabinets |
 |
|
|
|
|
|
Wood Clear Door Storage Cabinet 36x22x84
Wood storage cabinet constructed of solid oak, hardwood and oak veneers, with a clear chemical resistant UV finish. Cabinet has two oak framed doors with 3/16" tempered glass and a three-point locking system. Unit has two fixed and four adjustable shelves. Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft. Click for more |
|
|
|
|
Stronghold® Countertop See Thru Cabinets |
 |
|
|
|
|
|
Stronghold® Countertop See Thru Cabinet Provide Handy Security And Visibility.
Stronghold® Countertop See Thru Cabinets are made of all welded, 12-gauge steel for solid, long lasting durability. Countertop unit with polycarbonate door panel allows for convenient, solid state storage and viewing of small tools and equipment. 2 shelves adjust in 2" increments. Click for more |
|
 |
Stronghold® Slim Line Clearview Cabinet |
 |
|
|
|
|
|
Stronghold® Slim Line Clearview Cabinet For Compact, Visible Storage.
Stronghold® Slim Line Clearview Cabinets are made of all welded, 12-gauge steel for solid, long lasting durability. Polycarbonite door panel with 3-point locking system is designed to provide both security and visibility. 4 shelves adjustable in 2" increments. Click for more |
|
|
|
|
Stronghold® See Thru Storage Cabinets |
 |
|
|
|
|
|
Stronghold® See Thru Storage Cabinet Lets You See What's In Storage.
Stronghold® See Thru Storage Cabinets are made of all welded, 12-gauge steel for long lasting durability. Solid, swing-out, polycarbonite door panels with 3-point locking system are designed to provide both security and visibility. Click for more |
|
 |
Strong Hold® Heavy Duty 12 Gauge Clearview Cabinets |
 |
|
|
|
|
|
These Strong Hold® All Welded Heavy Duty Storage Cabinets Feature Clear View Window Fronts For Viewing Items While Maintaining Security.
These industrial storage cabinets are made with 12 gauge all welded steel. Windows are break resistant transparent polycarbonate. Window panels are securely attached to doors using 5/16” black oxide carriage bolts. Click for more |
|
|
|
|
Stronghold® Skylight View Storage Cabinets |
 |
|
|
|
|
|
Stronghold Skylight View Cabinet 48 x 24 x 66
Take advantage of this see-thru top storage cabinet when blocking sight is an issue. The slant top and door panels are made of polycarbonate for viewing supplies and parts. This cabinet is manufactured from 12-gauge steel and the doors have a 3-point locking system.
Click for more |
|
 |
Stronghold® Combination Clearview & Solid Door Cabinets |
 |
|
|
|
|
|
Stronghold® Combination Clearview & Solid Door Cabinets For Versatile Security And Visibility.
Stronghold® Combination Clearview & Solid Door Cabinets are made of all welded, 12-gauge steel for long lasting durability. 4 separate compartments, each with 3-point locking system. Click for more |
|
|
|
|
Expanded Metal Storage Cabinets |
 |
|
|
|
|
|
These 22 Gauge, Expanded Metal Storage Cabinets Feature 14 Gauge, Ventilated Door Windows That Provide Unlimited Content Visibility.
Cabinet doors lock with 2 chrome-locking handles and a 3-point locking system to secure contents. These see thru storage units also feature 4 shelves that adjust at 2” increments and meet ANSI/BIFMA shelf standards. Click for more |
|
|
|
 |
Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Ventilated Cabinets |
 |
|
|
|
|
|
Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Ventilated Cabinets Are Ideal For Moist And High-Humidity Areas.
Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Ventilated Cabinets are made from galvannealed sheet steel and coated with zinc-iron alloy to prevent corrosion. Features four adjustable shelves with 1450-pound capacity. 36" and 48" Widths available. Click for more |
|
|
|
|
Heavy Duty Clear View Storage Cabinets - 700 & 900 LB. Shelf Capacity |
 |
|
|
|
|
|
These All-Welded, 14 Gauge Steel Clear View Cabinets Feature Punched, Diamond Pattern Mesh Door Windows That Provide Easy Content Visibility And Ventilation.
Doors open 180° for full access and securely lock with a 3-point locking system that has 5/16” diameter locking rods. Click for more |
|
|
|
 |
Extra Heavy Duty Clear View Storage Cabinets - 1800 LB. Shelf Capacity |
 |
|
|
|
|
|
Extra Heavy Duty, Storage Cabinets Provide Easy Content Visibility And Ventilation.
These clear view cabinets have an all-welded 14 gauge steel construction with 13 gauge expanded mesh door windows. Cabinets feature a secure 3-point locking system with a chrome padlockable lever handle for added strength and security. Doors open 180° for full access. Click for more |
|
|
|
|
|
|
Lyon Heavy Duty Perforated Door Storage Cabinets |
 |
|
|
|
|
|
Lyon All-Welded, 14 Gauge, Heavy Duty Clear View Cabinets Offer Excellent Security And Extended Service Life.
These storage cabinets feature 4 shelves that bolt securely into keyhole slots and adjust at 3” increments on channels that reinforce the cabinet vertically. Shelves are 14 gauge steel with flanged edges for added rigidity and provide a 1450 lbs. per shelf. Click for more |
|
|
|
 |
Heavy Duty Welded Clear View Cabinets With Drawers |
 |
|
|
|
|
|
Heavy Duty Clear View Steel Cabinets Combine Clear Viewing Of Contents With Secure Drawer Storage For Valuable Materials.
Heavy Duty Clear View Steel Cabinets are made with 14 gauge steel with 13 gauge expanded metal mesh doors for long lasting durability and dependability. Include one fixed and 2 adjustable height 14 gauge steel shelves that adjust at 2-1/2"increments. Click for more |
|
|
|
|
Strong Hold® Heavy Duty Ventilated Storage Cabinets |
 |
|
|
|
|
|
Ventilated Cabinets Feature Extra Heavy Duty "Battleship" Construction for Lifetime Durability.
Strong Hold® heavy duty, steel storage cabinets feature diamond shaped perforated doors that provide maximum ventilation and content visibility. These clear view cabinets have an all-welded 12 gauge steel “battleship” construction with 12 gauge expanded mesh door windows. Click for more |
|
|
|
 |
Stronghold® Mobile Ventilated Cabinets |
 |
|
|
|
|
|
Stronghold® Mobile Ventilated Cabinets Provide Free-Flowing Transport Around Locations Requiring Movement Of Tools, Supplies And Equipment.
Stronghold® Mobile Ventilated Cabinets are made of all welded, 12-gauge steel for long lasting durability. Provides three adjustable shelves and ventilated swing-out doors and back. Click for more |
|
|
|
|
Stronghold Ventilated Divider Cabinet |
 |
|
|
|
|
|
Stronghold® Ventilated Divider Cabinet Provides Secuirty And Visibility.
Stronghold® Ventilated Divider Cabinets are made of all welded, 12-gauge steel for long lasting durability. Swing-out, ventilated door panels with 3-point locking system are designed to provide both security and visibility. Click for more |
|
 |
Stronghold® Ventilated All Around Cabinet |
 |
|
|
|
|
|
Stronghold® Ventilated All Around Cabinet Allows 4-Sided Visibility.
Stronghold® Ventilated All Around Cabinets are made of all welded, 12-gauge steel for solid, long lasting durability. Ventilated side and back panels and swing-out, ventilated door panels with 3-point locking system are designed to provide all-around security and visibility. Click for more |
|
|
|
|
|
 |