Browse Cabinets

(10,546 items)
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
  • Global™ Clear View Storage Cabinets

    Global™ Clear View Storage Cabinets
    See all 12 items in product family
    Global™ Clear View Storage Cabinets Are The Best Value On The Market!

    These storage cabinets feature rugged door construction where it matters most! Doors have 3 extra large 4" x 3/8" barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key locking handles. Box-formed 36"W shelves have full width steel channel reinforcement (2 on 48”W) to help prevent shelf deflection. Office storage cabinets hold 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. 48”W cabinet includes center I-beam installed in the base of the cabinet. Tough, scratch-resistant powder coat finish available in Black, Tan or Gray.

    Click for more
  • All-Welded Clear View Storage Cabinets

    All-Welded Clear View Storage Cabinets
    See all 35 items in product family
    These Commercial Grade Clear View Cabinets Have An All-Welded Steel Construction With A Powder Coat Finish For Long-Lasting Strength.

    High impact, acrylic door windows provide unlimited visibility. The doors securely lock with 2 chrome swing handles and a 3-point locking mechanism. These see thru door storage cabinets feature adjustable shelves that adjust on 2” centers and meet ANSI/BIFMA standards. The raised, fixed bottom shelf protects contents from damage. These clearview cabinets are available in Black, Light Gray, Putty or Sand. Shipped assembled. 5 Year Limited Warranty.

    36"W Storage Cabinets are 24 gauge steel with 180 lb. capacity, 24 gauge shelves.
    46"W Storage Cabinets are 22 gauge steel with 230 lb. capacity, 20 gauge shelves.

    Click for more
  • Tennsco C-Thru Standard Cabinets

    Tennsco C-Thru Standard Cabinets
    See all 45 items in product family
    Tennsco C-Thru Standard Cabinets Are Used For Viewing Content Cabinets For Security Reasons Such As In Airports And More.

    C-Thru Storage Cabinets are made of steel for long lasting durability. 3/16" clear acrylic door panels priovide visibility to stored contents without opening. Adjustable Shelves in 2" increments without tools and three Leaf-Hinges Per Door provide storage and security. Other features are Security Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Chrome Handles and Raised Box Base. Available styles are Counter High, Combination, Storage and Wardrobe. Colors are Light Grey, Black, Medium Grey, Sand and Putty.

    Click for more
  • Tennsco C-Thru Deluxe Cabinets

    Tennsco C-Thru Deluxe Cabinets
    See all 50 items in product family
    Tennsco C-Thru Deluxe Cabinets Are Used For Viewing Content Cabinets For Security Reasons Such As In Airports And More.

    C-Thru Storage Cabinets are made of heavy gauge steel and 16 gauge door frames with up to four knuckle-hinges for long lasting durability. 3/16" clear acrylic door panels provide visibility to stored contents without opening. Deluxe units have adjustable shelves in 2" increments without tools and Built-in Shelf Support tabs for storage. Three-Point Locking, Size Options and Reinforced Doors provide additional security. With two brushed chrome handles, raised box base, two adjustable levelers, and ventilation louvers. 1,2, or 3 adjustable shelves. Available styles are Counter High, Combination, Storage and Wardrobe. Colors are Light Grey, Black, Medium Grey, Sand and Putty.

    Click for more
  • Clearview Radius Style Cabinets

    Clearview Radius Style Cabinets
    See all 8 items in product family
    Clearview Radius Edge Cabinets have Clear Acrylic Doors That Provide Full Visibility of Contents.

    Visual cabinets are constructed of 22 gauge welded steel for long lasting durability. Radius edges have the same features and quality of traditional cabinets. Included leg levelers provide for adjustment on uneven flooring. Door locks use contemporary push button handle with keys. Includes steel height adjustable shelves. ANSI/BIFMA certified. With 3 or 5 shelves. Available in four powder coat finishes: Putty, Dove Gray, Black and Charcoal.

    Click for more
  • Tennsco 48" Wide Jumbo C-Thru Storage Cabinets

    Tennsco 48
    See all 40 items in product family
    Tennsco 48" Wide Jumbo C-Thru Storage Cabinets Are Used For Viewing Content Cabinets For Security Reasons Such As In Airports And More.

    Tennsco C-Thru Storage Cabinets are made of heavy gauge steel for long lasting durability. 3/16" clear acrylic door panels provide visibility to stored contents without opening. 48" wide cabinet provides 13 more cubic feet of storage than a 36" wide cabinet. Engineered shelves utilize box formed construction to accommodate heavy loads, even with extra wide shelf span. Each extra wide door rides on four heavy-duty leaf-hinges for added stability, and three-point locking system provides additional security for stored contents. Integrated levelers keep unit level on uneven floors. With 1 or 4 adjustable shelves. Available Unassembled or All-welded. Colors are Light Grey, Black, Medium Grey, Sand and Putty.

    Click for more
  • Equipto Quick View Cabinets

    Equipto Quick View Cabinets
    See all 57 items in product family
    Equipto Quick View Cabinets Are Designed For Both Easy Visibility And Security Of Personal Belongings.

    Equipto Quick View Cabinets feature UV, break and scratch resistant plastic Lexan panels mounted in both door frames for an unobstructed view of the cabinet's contents. Each shelf has a 225 lb. weight capacity with 2" increment height adjustability. Cabinet doors have a 3-point locking mechanism with one chrome plated handle. Available in Smooth or Textured Finishes. Smooth Color options include Office Gray and Reflective White Textured Color Options include Black, Cherry Red, Evergreen, Putty, Dove Gray, Regal Blue and Safety Yellow Limited Lifetime Warranty.

    Click for more
  • Clear Door Wood Storage Cabinets

    Clear Door Wood Storage Cabinets
    See all 4 items in product family
    Wood Clear Door Storage Cabinet 36x16x84

    Constructed of solid oak, hardwood and oak veneers, using dowel construction, with natural transparent finish to highlight the beauty of real wood. Solid oak framed glazed doors are hinged with three-point locking handles. Tempered glass is 3/16" thick. Store safely and conveniently on 1" adjustable shelves. Featured adjustable wire dividers for various sized storage. Dividers can be removed to use shelves for general storage. Overall dimensions 36"W x 16"D x 84"H.

    Click for more
  • Lyon Safety Center Clear Door Cabinet

    Lyon Safety Center Clear Door Cabinet
    See all 1 items in product family
    Lyon® Safety Center Clear Door Cabinets Are Used For Laboratories, Exam Rooms, Storage Rooms And More.

    Lyon® Safety Center Clear Door Cabinets provide easy visibility of contents with heavy-duty 3/16" thick Lexan® windows and a durable all-welded 14-gauge build. Doors feature three heavy duty 5/16" brass pin hinge plates welded to each door for durability during heavy usage. Cast iron handle is made with 3/8" thick padlock hasp (lock sold separately). 4" high welded-on legs and forklift base allows easy transport. 14-gauge flanged shelves are adjustable on 3" centers. Additional Shelves sold separately.

    Click for more
  • All Welded 12 Gauge Heavy Duty Countertop See Thru Cabinets

    All Welded 12 Gauge Heavy Duty Countertop See Thru Cabinets
    See all 13 items in product family
    All Welded 12 Gauge Heavy Duty Countertop See Thru Cabinets Are Used For Secure Storage Of Small Commercial Or Industrial Materials, Tools And Supplies.

    All Welded 12 Gauge Heavy Duty Countertop See Thru Cabinets are solidly constructed for long lasting durability and dependability. Durham and Stronghold® brands offer a wide selection of heavy duty 12 gauge steel countertop cabinets with gray powder coat finish for secure storage of small commercial or industrial materials, tools or supplies. 180° swing out doors feature clear Lexan or Polycarbonate windows that allow viewing of contents from outside. 3-point locking system includes padlockable handle for security. 1 or 2 door units with 3 adjustable shelves are available in 1200, 1600 and 1900 lb. capacities, 24, 36 and 48 inch widths, 20 and 24 inch depths and 36 and 42 inch heights.

    Click for more
  • Stronghold® Slim Line Clearview Cabinet

    Stronghold® Slim Line Clearview Cabinet
    See all 1 items in product family
    Stronghold® Slim Line Clearview Cabinet For Compact, Visible Storage.

    Stronghold® Slim Line Clearview Cabinets are made of all welded, 12-gauge steel for solid, long lasting durability. Polycarbonite door panel with 3-point locking system is designed to provide both security and visibility. 4 shelves adjustable in 2" increments. Sturdy, 7-gauge legs facilitate mobility in lifting. Measures 36"W x 16"D x 72"H.

    Click for more
  • Stronghold® See Thru Storage Cabinets

    Stronghold® See Thru Storage Cabinets
    See all 3 items in product family
    Stronghold® See Thru Storage Cabinet Lets You See What's In Storage.

    Stronghold® See Thru Storage Cabinets are made of all welded, 12-gauge steel for long lasting durability. Solid, swing-out, polycarbonite door panels with 3-point locking system are designed to provide both security and visibility. 8 shelves with 24 adjustable dividers over 6 handy, ball bearing equipped glide-out drawers. Cabinet measures 48"W x 24"D x 78"H.

    Click for more
  • All Welded 12 Gauge Heavy Duty Clearview Cabinets

    All Welded 12 Gauge Heavy Duty Clearview Cabinets
    See all 19 items in product family
    All Welded 12 Gauge Heavy Duty Clearview Cabinets Offer Secure Storage Of Commercial Or Industrial Materials, Tools And Supplies.

    Heavy Duty Clearview Cabinets are solidly constructed of all-welded 12-gauge steel with a durable powder coat finish for long lasting strength and dependability. 180° swing out doors feature clear polycarbonate windows that allow viewing of contents from outside. 3-point locking system includes padlockable handle for security. Welded steel legs offer floor clearance space for easy cleaning and forklift access. 6-Compartment Cabinet features 6 large locker spaces with individual locking doors to store bulky items. Available with 3, 4, 5, or 8 adjustable shelves. Shelf capacities range from 500 to 1650 lbs. Dimensions and compartment configurations vary per model.

    Click for more
  • Lyon Heavy Duty Perforated Door Storage Cabinets

    Lyon Heavy Duty Perforated Door Storage Cabinets
    See all 1 items in product family
    Lyon All-Welded, 14 Gauge, Heavy Duty Clear View Cabinets Offer Excellent Security And Extended Service Life.

    These storage cabinets feature 4 shelves that bolt securely into keyhole slots and adjust at 3” increments on channels that reinforce the cabinet vertically. Shelves are 14 gauge steel with flanged edges for added rigidity and provide a 1450 lbs. per shelf.

    Cabinet doors close with a 3 point locking mechanism made with 3/8” thick round locking bars. The door windows on these storage cabinets are made from super strong diamond perforated steel to permit visibility and ventilation. The handle is rugged, diecast steel with a 3/8” thick padlock hasp. Each clear view door has 3 heavy duty welded hinges with 5/16” diameter brass hinge pins to keep contents secure.

    Height includes 4”H legs (7 gauge steel) for forklift access. Storage cabinets are shipped assembled and ready to use. Baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Hallowell Safety-View Door Combination Cabinets

    Hallowell Safety-View Door Combination Cabinets
    See all 48 items in product family
    Hallowell Safety-View Door Combination Cabinets Provides Maximum Storage Versatility.

    Hallowell Safety-View Door Combination Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Doors permit viewing of contents through transparent windows. Industrial models designed to meet government requirements. Combines ample storage space for supplies and personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. Shelves adjust on 2 inch centers with triple flanged front for added strength (up to 200 lbs. - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony, Parchment and Platinum. Capacities are 1,000 lbs. and 1,250 lbs.. Shelf capacities are 200 lbs. and 250 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Edsal See-Thru Storage Cabinets

    Edsal See-Thru Storage Cabinets
    See all 1 items in product family
    Edsal See-Thru Storage Cabinets Make It Easy To Check On Inventory Without Opening The Doors

    Economically priced to fit any budget. Plexiglas panes resist breakage and do not shatter. Great for storing medical, office, or shipping supplies. Floor Standing and Wall Hung sizes are available.

    Click for more
  • Shuter Digital Locker Clear Door Cabinets

    Shuter Digital Locker Clear Door Cabinets
    See all 2 items in product family
    Shuter Digital Locker Clear Door Cabinets Are Used For Organizing And Keeping Accurate Inventory.

    Shuter Digital Locker Clear Door Cabinets are made of powder coated steel and high impact ABS for long lasting durability. Provides work efficiency by organizing tool storage and maintaining inventory. Loc-Ur-Doc secured storage system provides additional content security. Individuals or department manager access. Cabinets hold up to 30 tool holders and 32 tools. 2 fixed and 2 locking industrial casters provide mobility. Convenient padded steel side shelf used during tool changes. Tool holder can be placed onto tool cart. Used for all types of pre-set tool handling. Available with 2 or 4 shelves. Provides integrated vertical and horizontal solution for tool storage. Color finishes are Gray and White. Dimensions, capacities and package quantities vary per model.

    Click for more
  • Hallowell Safety-View Door Storage Cabinets

    Hallowell Safety-View Door Storage Cabinets
    See all 48 items in product family
    Hallowell Safety-View Door Storage Cabinets Are Used For General, Commercial And Industrial Storage Applications.

    Safety-View Door Storage Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Doors permit viewing of contents through transparent windows. Industrial models designed to meet government requirements. Combines ample storage space for supplies and personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. Shelves adjust on 2 inch centers with triple flanged front for added strength (up to 200 lbs. - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony, Parchment and Platinum. Capacities are 1,000 lbs. and 1,250 lbs.. Shelf capacities are 200 lbs. and 250 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Hallowell Ventilated Door Storage Cabinets

    Hallowell Ventilated Door Storage Cabinets
    See all 48 items in product family
    Hallowell Ventilated Door Storage Cabinets Combine Storage And Style.

    Hallowell Ventilated Door Storage Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Doors permit viewing of contents through transparent windows. Industrial models designed to meet government requirements. Combines ample storage space for supplies and personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. Shelves adjust on 2 inch centers with triple flanged front for added strength (up to 200 lbs. - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony, Parchment and Platinum. Capacities are 1,000 lbs. and 1,250 lbs.. Shelf capacities are 200 lbs. and 250 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.

    Click for more