Browse Cabinets

(9,419 items)
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
  • Enpac® Wall Mount Spill Containment Cabinets

    Enpac® Wall Mount Spill Containment Cabinets
    See all 6 items in product family
    Enpac® Wall Mount Spill Containment Cabinets Are Used For Keeping Hazardous Spill Containment Materials Secure And Close At Hand.

    Enpac® Wall Mount Spill Containment Cabinets are constructed of solid steel for long lasting durability and dependability. Sturdy wall lockers are available in 12" or 24" wide sizes and come complete with ENSORB® gallon jug, pads, pillows, socks, wipes, disposal bags and ties, goggles, nitrile gloves, hand seal, emergency response guide, instruction sheet and MSDS(s). Aggressive, Oil-Only or Universal types. One Year Limited Warranty.

    Click for more
  • Spill Control Respirator Cabinet

    Spill Control Respirator Cabinet
    See all 4 items in product family
    Spill Control Respirator Cabinet Features Full Length Plexiglass Window for Easy Content Inventory.

    This cabinet is made using prime cold rolled steel. Cabinet door is welded and riveted in place using a piano hinge and rust resistant hinge pin. Spring loaded catches keep door closed and allow easy emergency access. Keyhole slots in back allow wall mounting. Includes 2 fully adjustable shelves. Durable white powder finish. Cabinet measures 13 ¾”W x 12 ¾”D x 30”H.
    Click for more
  • Securall® Flammable Spill Containment Cabinets

    Securall® Flammable Spill Containment Cabinets
    See all 32 items in product family
    Securall® Flammable Spill Containment Cabinets Keep Spill Control Supplies In One Convenient Place For Construction Sites, Laboratories, Garages And More.

    Securall® Flammable Spill Containment Cabinets are made of all-welded 18 gauge extra strength material and an aliphatic polyurethane finish for long lasting durability and chip and peel resistant coating. Flush mounted handle provides easy and fast fingertip operation. Spill containment cabinets have 3-point button lock self-latching doors for extra safety. Manual closure. OSHA and NFPA compliant. Available in Wall-Mounted, Counter High and Full Size styles in a variety of colors.

    Click for more
  • Lyon® HazMat Response Cabinets

    Lyon® HazMat Response Cabinets
    See all 2 items in product family
    Lyon® HazMat Response Cabinets Are Used For Use In Refineries, Factories, Garages, And More.

    HazMat response cabinets are made for storage of HazMat response and spill containment equipment. Cabinets are made using steel and a safety-yellow finish for easy visibility. Shelves are adjustable at 2” increments. Double doors swing open a full 180° for full access to contents. 3-point locking device. Storage cabinets are available with lever handle or paddle handle. Cabinets are available with Four-Shelf Configuration or Center Partition Configuration which includes one full width top shelf, 4 half shelves and coat rod. Storage Cabinet features 4 full-width shelves. Combo Cabinet features one full-width shelf, center partition, coat rack and 4 half-width shelves. Lifetime Warranty.

    Click for more
  • Spill Containment Combination Cabinets

    Spill Containment Combination Cabinets
    See all 2 items in product family
    Spill Containment Combination Cabinets Are Used For Storing Supplies And Garments In Offices, Warehouses And Workshops.

    Spill Containment Combination Cabinets are made of all-welded 14 gauge steel with yellow powder coat finish for long lasting durability and dependability. Double doors open 180° for full access and lock securely with 3-point locking system and chrome handle. Full width 18 gauge steel top shelf with 12 inch clearance. Vertical divider separates interior into 2 halves. Right half includes tubular steel garment bar for hanging clothes and wardrobe. Left half includes four adjustable 18 gauge steel shelves. Sturdy legs allow fork lift entry for easy portability. 78 inch height cabinets are available in 24 and 36 inch depths and 24, 36 and 48 inch widths. Shipped assembled.

    Click for more