Browse Cabinets

(9,419 items)
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
  • Global™ Industrial Grade Full Height Storage Cabinets

    Global™ Industrial Grade Full Height Storage Cabinets
    See all 25 items in product family
    Global™ Industrial Strength Storage Cabinets Withstand Heavy Warehouse And Garage Use.

    Storage Cabinets are made of steel with rigid channel reinforced, box formed shelves for long lasting durability and industrial grade strength. Shelves adjust easily on 2" centers with sturdy shelf clips and have a 300 lb. capacity. Metal storage cabinets provide maximum security with extra large 4" hinges (typically the weakest point on ordinary cabinets) and feature a jumbo 3/8" diameter hinge pin. The 3 point latching mechanism features a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Chrome Diecast key locking handles. Baked enamel finish available in Black, Gray or Tan. Additional shelves sold separately in packages of 2 in matching colors. Available widths are 36 or 48 inches. Other dimensions vary.

    Click for more
  • Global™ EZ Assemble Steel Storage Cabinets

    Global™ EZ Assemble Steel Storage Cabinets
    See all 4 items in product family
    Global™ EZ Assemble Steel Storage Cabinets.

    These innovative cabinets were designed for superior functionality and swift assembly. The revolutionary design makes for the fastest set-up of any unassembled cabinet in the market. No tools or hardware are needed. Complete assembly happens in a matter of minutes. The cabinets are made of cold rolled steel for long lasting durability and dependability. Store your equipment, tools and supplies in an organized fashion. Cabinets are used for applications such as an office, classroom, or in an industrial setting.

    Double doors with 3-point locking system allow convenient content access and added security. Locking system secured behind steel channels for a polished look when doors are open. 2-1/2" knuckle hinges add rigidity to the cabinets. Leveling feet allow for secure placement on an uneven surface. Textured powder coat finish provides scratch and chip resistance. Adjustable shelves provide application versatility and accommodate all your storage needs. Includes flush handle and 2 keys for obstruction-free operation. Maximum shelf capacity is 200 lbs. Color finishes are Black and Gray. Dimensions vary per model.

    Click for more
  • All-Welded Full Height Storage Cabinets

    All-Welded Full Height Storage Cabinets
    See all 123 items in product family
    All-Welded Full Height Storage Cabinets Store Parts And Supplies In Offices Or Warehouses.

    All-Welded Full Height Storage Cabinets are made with welded steel for stability and strength. Adjustable shelves store up to 230 lbs. to meet light duty storage needs. Double doors lock with 3 point latching system for increased security. Available colors include Beige, Black, Blue, Burgundy, Champagne Putty, Charcoal, Dove Gray, Gray, Green, Light Gray, Medium Gray, Putty, Red, Sand or Tropic Sand. Shipped assembled. Dimensions vary per model.

    Click for more
  • Jamco All-Welded Full Height Fire Resistant Storage Cabinets

    Jamco All-Welded Full Height Fire Resistant Storage Cabinets
    See all 7 items in product family
    All Welded Storage Cabinets Fight Data Theft and Resist Fire Damage!

    These all welded fire resistant storage cabinets offer the same features as our flammable liquid cabinets with a neat, attractive appearance for the office. Metal storage cabinets protect valuable back up tapes, sensitive data, records and supplies from theft and fire. Double walled 18 gauge steel storage cabinet features 14 gauge steel doors for superior strength. 1-1/2" insulating air space between double walled steel.

    Steel storage cabinet doors lock securely with 3 point latching system and heavy duty 4" welded hinges. These industrial office storage cabinets feature radius edges for safety and a smooth, finished appearance. Attractive lockable flush paddle handle includes 2 keys. 2"H spill-proof door sills contain leaks. Adjustable leveling feet for uneven surface areas. 350 lb. capacity shelves adjust at 2-1/2" increments. Powder coat finish available in Putty or Gray.

    Manual Close Doors open 180° for full access. 1 Year Limited Warranty.

    Click for more
  • All-Welded Full Height Storage Cabinets With File Drawer/Bookcase

    All-Welded Full Height Storage Cabinets With File Drawer/Bookcase
    See all 27 items in product family
    All Welded Full Height Storage Cabinets Store Important Files And Supplies In One Space-Saving Unit.

    All Welded Full Height Storage Cabinets are durably constructed of high strength steel for reliable performance. Up to 180 lb. capacity shelves. Storage cabinets are available Fully Enclosed, With Bookcase, or With File Drawer. Enclosed cabinets include full length recessed door pulls for secure grip and cam lock with 2 keys. Storage cabinets with bookcase offer open access for often used materials as well as secure storage for valuable supplies. Storage cabinets with file drawer accept letter or legal size drawers and have steel ball bearing full suspension tracks to ensure smooth operation and easy access. Powder coat finish. Office storage cabinets are available in Black, Champagne Putty, Charcoal, Gray, Light Gray, Medium Gray, Putty, Red or Sand. Ships assembled.

    Click for more
  • Sandusky Steel Pull-Out Tray Shelf Cabinets

    Sandusky Steel Pull-Out Tray Shelf Cabinets
    See all 10 items in product family
    Sandusky Steel Pull-Out Tray Shelf Cabinets Are Used For A Variety Of Storage Applications.

    Sandusky Steel Pull-Out Tray Shelf Cabinets are made of steel with powder coat finish for long lasting durability. Pull-out shelves on full extension ball-bearing slides provide added convenience. Tray design shelves offer 200- lb. capacity each. Built-in interlock system prevents more than one shelf from opening at one time to avoid tipping. Three point locking handle/keys provide additional security for contents. Four leg levelers allows cabinet level on uneven surface. Size is36 in. W x 24 in. D x 66 in. H. Colors areBlack, Blue, Burgundy, Charcoal, Dove Gray, Forest Green, Multi Granite, Navy, Primary Green, Putty, Red, Standard White, Tropic Sand and Yellow. 5 Year Limited Warranty.

    Click for more
  • Securall® Double Wall All-Welded Industrial Cabinets

    Securall® Double Wall All-Welded Industrial Cabinets
    See all 9 items in product family
    Securall® Double Wall All-Welded Industrial Cabinets Store Valuables, Tools, Materials And More For Commercial And Industrial Applications.

    Securall® Double Wall All-Welded Industrial Cabinets are made with 18-gauge steel for long lasting durability. Double wall cabinet doors with full length piano hinges and lockable flush mounted door handle provides obstruction free, finger tip operation. Three-point self-latching doors add security. Fully assembled. Each adjustable shelf carries 500 lb. load capacity. Available with 2 or 4 adjustable shelves. Colors are Ag Green, Beige, Blue, Gray, Md Green, Red, White, and Yellow. Dimensions vary per model.

    Click for more
  • Compact Easy Assembly Full Height Storage Cabinets

    Compact Easy Assembly Full Height Storage Cabinets
    See all 2 items in product family
    Compact Easy Assembly Full Height Storage Cabinets Fit Smaller Areas Where Storage Is Needed.

    Compact Easy Assembly Full Height Storage Cabinets endure warehouse use and looks attractive in the office. Steel storage cabinets feature a locking door handle for security and adjustable shelves that adjust on 2” centers. These storage cabinets have a durable powder coat finish for long lasting durability.

    Click for more
  • Global Industries Full Height Storage Cabinets

    Global Industries Full Height Storage Cabinets
    See all 31 items in product family
    Global Industries Storage Cabinets Are Used For Offices, Schools, Janitorial Supplies And More.

    Global Industries Storage Cabinets are made of steel for long lasting durability. Two key lock doors provide privacy and security. 65-1/4" height cabinet features 3 height adjustable shelves with 100 pound shelf capacity. 72" height cabinet features one fixed and 3 height adjustable shelves with 75 pound shelf capacity. Includes adjustable leveling feet. Available dimensions are 18"W x 36"D x 65-1/4"H and 36"W x 18"D x 72"H. Available handle types are Lever, Recessed and Recessed Center Pull Handle. Colors include Black, Ivory, Grey, Desert Putty, Hunter, Jade, Navy and Russet.

    Click for more
  • Hallowell Fort Knox Storage Cabinets

    Hallowell Fort Knox Storage Cabinets
    See all 2 items in product family
    Hallowell Fort Knox Storage Cabinets Are Used For Storing And Securing Supplies And Personal Belongings.

    Fort Knox Cabinets are made of heavy gauge steel and coated with a textured two-tone black and red powder coat finish for long lasting durability. Adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units provide customized functionality and modularity. Each major component can be stand alone or used with any other major component. Cabinets measure 36"W x 24"D x 78"H. 5 openings, 4 adjustable shelves. Available in Red outer, black inner.

    Click for more
  • Kennedy® All Welded Storage Cabinet With Pegboards

    Kennedy® All Welded Storage Cabinet With Pegboards
    See all 4 items in product family
    Kennedy® Steel Storage Cabinet Features Pegboard Doors For Convenient & Secure Tool Storage.

    Steel storage cabinet is made of heavy 16 gauge steel with a scratch resistant baked-on finish. Doors feature 3-point locking system for maximum security. Includes 3 height adjustable shelves that offer 400 lb. shelf capacity. Shelves measure 36"W x 21"D x 1-3/4" thick. Pegboard panels on doors feature square-hole perforations that accept Kennedy® Toolholder Sets & Peg Hooks. Includes 20-piece hook set for tool storage.

    Click for more
  • Full Height Sliding Door Storage Cabinets

    Full Height Sliding Door Storage Cabinets
    See all 3 items in product family
    Sliding Door Cabinets Provide A Neat, Attractive Appearance And Safe Storage Solution For Home And Office Use.

    These office storage cabinets feature easy-to-open sliding doors for access to half of cabinet at a time. Sliding doors come with die cast pull handles and Cam lock with Hex nut and 2 keys for added security. Cabinets are made with heavy gauge steel for long lasting durability and dependability. Includes height adjustable steel shelves that adjust at 2”" increments with a capacity of 150 lbs. per shelf. Available with 1, 2, or 4 adjustable shelves. Color finishes are Black, Gray, and Tan. Dimensions vary per model.

    Click for more
  • Sandusky Elite Radius Edge Series Storage Cabinets

    Sandusky Elite Radius Edge Series Storage Cabinets
    See all 3 items in product family
    Radius Style Cabinets Are Designed With Rounded Corners And Edges For A Elegant, Modern Appearance.

    Radius edges provides unique styling while retaining all the same features and quality of traditional cabinets. Constructed of 22 gauge welded steel. Includes leg levelers for adjustment on uneven flooring. Door locks using recessed push button handle with keys. Doors are channel reinforced for strength. Includes steel height adjustable shelves. Meets ANSI/BIFMA standards. Available in Gray or Putty powder coat finishes.

    Click for more
  • Job Site Storage Cabinet

    Job Site Storage Cabinet
    See all 1 items in product family
    Job Site Cabinet Features Drip Shields That Deflect Rain And Provide Protection From The Elements.

    This cabinet offers heavy duty, secure storage for outdoors applications. All welded 16 gauge steel with durable gray powder coat finish. Three full width shelves are welded in place. Skid plates allow forklift access. Double doors feature protected padlock attachment. (Padlock not included.) Job site cabinet has side handles. Shipped assembled and ready for use.
    Click for more
  • Eagle Office Supply Cabinets

    Eagle Office Supply Cabinets
    See all 2 items in product family
    Eagle Office Supply Cabinets Provide Fire-Resistant Storage For Offices Or Schools. Office supply cabinets are made using an all-welded body with reinforced double walls. Raised front sill prevents leaks. Four painted shelves. 21.5 cubic feet of storage space. Meets NFPA Code 30 specifications and OSHA requirements with proper “Flammable” labels. FM approved.

    Click for more
  • Hallowell Slim Line Storage Cabinets

    Hallowell Slim Line Storage Cabinets
    See all 6 items in product family
    Hallowell Slim Line Storage Cabinets Turn Hard-To-Fit Narrow Spaces Into Useful Storage.

    Hallowell Slim Line Storage Cabinets are manufactured from steel for lasting durability and strength. Steel cabinets feature lever handle with keyed lock to secure office and industrial supplies. Single or Double doors swing open on full length hinges to reveal 1, 2 or 3 shelves. Color finish is Parchment. Dimensions vary per model.

    Click for more
  • Galvanized Storage Cabinets

    Galvanized Storage Cabinets
    See all 2 items in product family
    High Quality Galvanized Storage Cabinets Are Built To Against Corrosion And Long Last Durability.

    Cabinets are made of 26 gauge galvanized steel. Lockable solid panel double hinged doors, two keys (keyed alike) included. Door frames include magnets to hold doors closed without locking. Flush finger wells allow for easy door opening. Shelves adjust on 4” centers for flexibility. Cabinets have 24 gauge steel shelf, each shelf offers a 120 lb shelf capacity evenly distributed loaded. Shipped unassembled, set-up instruction included.

    Click for more
  • Emergency Preparedness Cabinets

    Emergency Preparedness Cabinets
    See all 2 items in product family
    "Emergency Preparedness Cabinet" Be ready during hurricanes, tornadoes, earthquakes, or terrorism attacks.

    For protected, quick access to emergency supplies during a disaster, this high performance cabinet features a fire resistant design with durable powder paint "emergency orange" finish for high visibility. GloAlert™ glow-in-the-dark labels ensure fast location during power outages. Spacious design includes four adjustable shelves and provides dependable storage for flashlights, radios, respirators, first aid items, and much more.
    High quality 3-pt. stainless steel bullet latching system and smooth opening/closing piano hinge doors work first time, every time. Longlasting design is backed by a 10-year limited warranty. Additional features include U-Loc™ handle with 2 keys and 4 adjustable leveling feet.
    PowerPort has an installed electrical pass-through connection and comes with external power cord and 10 amp rated, 6-outlet power strip for charging walkie talkies, flashlights, etc. inside the cabinet.

    Click for more
  • CLOSEOUTS - Storage Cabinets

    CLOSEOUTS - Storage Cabinets
    See all 3 items in product family
    Universal Storage Cabinets

    These storage cabinets and accessories are in inventory and must go! All cabinets and accessories are in stock and ready to be shipped out immediately.
    Click for more