Browse Cabinets

(10,546 items)
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
  • Wood Wardrobe Combination Cabinet

    Wood Wardrobe Combination Cabinet
    See all 1 items in product family
    Wood Combination and Wardrobe Cabinet

    Constructed of oak veneers and solid hardwoods this cabinet provides versatile storage usage. Half of the unit features a coat rod with hat shelf above. Unit also includes two unexposed file drawers with full extension glides. One fixed and three adjustable shelves are found above the file drawers. Unit has three-point latching handles which lock.

    Click for more
  • Wood Storage Cabinets

    Wood Storage Cabinets
    See all 6 items in product family
    Wood Storage Cabinets Are Used For Classroom And Other Home or Office Secure Storage Applications.

    Wood Storage Cabinets are made of solid Oak or Birch plywood veneers for long lasting durability and dependability. Jonti-Craft® and Diversified Woodcrafts brands offer various size fixed or mobile type locking cabinets to meet particular need or application. Used for classroom use as well as other home or office storage or supply requirements. 3, 4 or 6 combination fixed or adjustable shelf cabinets are available in 36, 45 and 48 inch widths, 22 and 24 inch widths and 46, 72 and 84 inch heights. All but one model shipped fully assembled. One model shipped unassembled for greater economy.

    Click for more
  • Ironwood Solid & Grill Door Wardrobe Storage Cabinet

    Ironwood Solid & Grill Door Wardrobe Storage Cabinet
    See all 12 items in product family
    Ironwood Solid & Grill Door Wardrobe Storage Cabinet Are Used For Storing Musical Instruments, Personal Belongings, Athletic Equipment And More.

    Ironwood Solid and Grill Door Wardrobes are made of solid wood and natural wood finish for long lasting durability. Grill doors provide security for contents while providing visuals and ventilation. Doors have individual lock hasps for added security. Locks sold separately. Ships fully assembled. Measures 48-12"W x 30" x 85-1/2"H. Available with 2 door opening and 1 fixed shelf. Colors are Maple, Dixie Oak, Natural Oak, Cactus Star, Oiled Cherry and Folkstone.

    Click for more
  • Clear Door Wood Storage Cabinets

    Clear Door Wood Storage Cabinets
    See all 4 items in product family
    Wood Clear Door Storage Cabinet 36x16x84

    Constructed of solid oak, hardwood and oak veneers, using dowel construction, with natural transparent finish to highlight the beauty of real wood. Solid oak framed glazed doors are hinged with three-point locking handles. Tempered glass is 3/16" thick. Store safely and conveniently on 1" adjustable shelves. Featured adjustable wire dividers for various sized storage. Dividers can be removed to use shelves for general storage. Overall dimensions 36"W x 16"D x 84"H.

    Click for more
  • Wood Tall Storage Cabinet Single Door

    Wood Tall Storage Cabinet Single Door
    See all 3 items in product family
    Wood Solid Door Tall Storage Cabinet 24x22x84

    Tall wood storage cabinet constructed of solid oak, hardwood and oak veneers, with a clear chemical resistant UV finish. Cabinet is hinged right and has one solid locking door with a three-point locking system. Unit has two fixed shelves and four adjustable shelves. Shelves are 1"thick and the weight capacity for each shelf is 40 lbs. per sq. ft.

    Click for more
  • Laminated Storage Cabinets

    Laminated Storage Cabinets
    See all 21 items in product family
    Laminated Storage Cabinets Are Used For Secure And Convenient Storage Of Books, Toys And Other Miscellaneous Items Or Supplies.

    Laminated Storage Cabinets are solidly constructed of Birch Plywood, Birch Laminate and Gray Laminate material with attractive Birch, Natural or Gray finishes for long lasting durability and dependability. Jonti-Craft® and Whitney Brothers brands offer various Closet Cabinet, Wall Cabinet, Wall Mount or Counter Height type styles for easy storage, organization and accessibility of children's toys, games, art supplies as well as other personal items. Equipped with sturdy Swing Out or Sliding doors. 3 or 4 shelf units with various configurations of Fixed and Adjustable shelves are available in 35, 36 and 41 inch widths, 15, 15-1/2, 20 and 24 inch depths and 26, 32, 36 and 72 inch heights.

    Click for more
  • SciMatCo Metal-Free Natural Wood Shelving Cabinets

    SciMatCo Metal-Free Natural Wood Shelving Cabinets
    See all 1 items in product family
    SciMatCo Wooden Shelving Unit, Standard Model, 31"W x 16"D x 72-1/2"H

    • Sturdy heavy duty wood construction. Wood is your best choice for chemical storage
    • Beautiful chemical-resistant natural wood finish to provide maximum resistance-yet an attractive addition to your chemical stores area.
    • Safety anti-roll-off lips on each shelf prevent accidental bottle roll-off.
    • Modular design allows several units to be purchased and assembled for multiple storage demands.
    • Polypropylene shelf liners SC6025 are available as an accessory for added chemical resistance.
    • 31" W x 72 1/2" H x 16" D
    • Shelving Unit must be shipped by motor truck freight.


    Click for more
  • Ironwood Wood Cubicle Storage Cabinets

    Ironwood Wood Cubicle Storage Cabinets
    See all 12 items in product family
    Ironwood Wood Cubicle Storage Cabinets Create Multi-Compartment Cubbies for Gyms, Schools And More.

    Ironwood Wood Cubicle Storage Cabinets are constructed with solid wood for long lasting durability. Provides handy storage for bags, backpacks, gym clothes and other personal belongings. Use as single unit against wall or two units placed back-to-back to create freestanding storage island. Each compartment measures 16" D x 16" W x 12" H. Available in a variety of sizes. Colors are Oiled Cherry, Amber Ash, Dixie Oak and Folkstone Gray. Number of openings are 9, 15 and 18.

    Click for more
  • SciMatCo Metal-Free Plywood General Purpose Cabinets

    SciMatCo Metal-Free Plywood General Purpose Cabinets
    See all 1 items in product family
    SciMatCo 32 Gallon, General Purpose Cabinet, 31"W x 20"D x 36-1/2"H

    • Locked, Secure Chemical Storage
    • Polypropylene shelf and cabinet floor liners
    • Constructed of 1'' multi-ply exterior grade plywood
    • One fixed-position shelf
    • Extremely chemical resistant paint finish
    • 11-liter(3-gallon) top polypropylene dispensing tray
    • Provided with lock and 2 keys
    • Continuous piano-type hinges on both doors
    • Cabinet floor constructed with a 2'' liquid-tight trough to retain spillage
    • Toe Kick recess provided (2 1/2'' high x 1 3/4'' deep)
    • All cabinet joints are rabbeted for maximum strength and durability
    • Four (4) leveling feet included


    Click for more
  • Mobile Wood Cubicle Storage Cabinets

    Mobile Wood Cubicle Storage Cabinets
    See all 36 items in product family
    Mobile Wood Cubicle Cabinet Provides Used Storage For Schools And Health Clubs.

    Mobile Wood Cubicle Cabinet has steel frames on top and bottom panels, with a high-density scratch resistant laminated surface for long lasting durability. 8 adjustable shelves, with heights of 66" and 72", customize storage for multiple users. Edges are protected with 3mm PVC with rounded corners on tops, doors and drawer fronts for safety. 5" casters support up to 300 lbs. Colors are Folkstone/Gray, Maple/Black, Dixie Oak/Brown, Natural Oak/Brown, Oiled Cherry/Black and Cactus Star/Gray.

    Click for more
  • Ironwood Mobile Wood Tote Tray Cabinets

    Ironwood Mobile Wood Tote Tray Cabinets
    See all 28 items in product family
    Ironwood Mobile Wood Tote Tray Cabinets Are Used For Storing And Protecting Work Plans, School Projects And More.

    Ironwood Mobile Wood Tote Tray Cabinets are constructed of heavy duty steel frames and scratch-resistant plastic laminate top for long lasting durability. Organize all items for individual and team projects. PVC edges protect contents while each tray easily slides in and out. Heavy-duty casters provide safe mobility for up to 300 pounds of evenly distributed weight. Top provides extra work surface. Styles are Open Front or Solid Double Doors. Available in a variety of sizes, colors and number of adjustable shelves. 5 Year Limited Warranty.

    Click for more
  • Ironwood Mobile Wood Cabinets 36" Height

    Ironwood Mobile Wood Cabinets 36
    See all 48 items in product family
    Mobile Wood Double-Faced Cabinet s Provide Reliable, Mobile Storage.

    Mobile Wood Double-Faced Cabinets are engineered with steel frames and heavy duty casters for long lasting durability. Customized construction includes different widths and depths, cabinets, drawers and shelves for a wide range of storage options. Styles include Open-Front Double Faced, Open Front, Solid Door and Solid-Door Double Faced with Single or Double Doors With front locking casters, these units can be moved anywhere for additional counter space. Colors are: Folkstone/Gray, Maple/Black, Dixie Oak/Brown, Natural Oak/Brown, Oiled Cherry/Black and Cactus Star/Gray.

    Click for more
  • Ironwood Mobile Wood Drawer Storage Cabinets

    Ironwood Mobile Wood Drawer Storage Cabinets
    See all 24 items in product family
    Ironwood Mobile Wood Drawer Storage Cabinets Offer Customized, Mobile Storage.

    Ironwood Mobile Wood Drawer Storage Cabinets are solidly constructed with sturdy steel frames and high-density scratch resistant laminate for long lasting durability and dependability. Full width drawers allow storage of large items such as maps and smaller items that sometimes become hidden on shelves. 36 inch overall height top is used for extra work or counter space. 3/4 inch thick exterior panels, steel roller bearing glides on drawers, 3mm PVC and rounded corners on tops and drawer fronts. 5 inch swivel front locking casters for easy mobility. Casters have 300 lb. download rating. 4 or 5 drawer models are available in Folkstone/Gray, Maple/Black, Dixie Oak/Brown, Natural Oak/Brown, Oiled Cherry/Black and Cactus Star/Gray finishes. Cabinets are 48 inches wide and 22-14 or 28-1/4 inches in depth.

    Click for more
  • Ironwood Mobile Wood Wardrobe Cabinets

    Ironwood Mobile Wood Wardrobe Cabinets
    See all 36 items in product family
    Mobile Wood Wardrobe Cabinet Creates The Perfect Mobile Coat Closet.

    Ironwood Mobile Wardrobe Unit is constructed with a steel frame, wood and hard rubber for long lasting durability. Choose from Open Front, Solid Door, Open Front Double Faced and Solid Door Double Faced. Thirteen double coat hooks mounted on the bottom side of the full width hat shelf provides ample coat and hat storage. Adjustable lower shelf adds storage for shoes and boots. Colors are: Folkstone/Gray, Maple/Black, Dixie Oak/Brown, Natural Oak/Brown, Oiled Cherry/Black and Cactus Star/Gray.

    Click for more
  • Ironwood Mobile Wood General Storage Cabinets

    Ironwood Mobile Wood General Storage Cabinets
    See all 24 items in product family
    Ironwood Mobile Wood General Storage Cabinets Offer Portable, Secure Storage With Multiple Configurations.

    Ironwood Mobile Wood General Storage Cabinets are solidly constructed with sturdy steel frames and high-density scratch resistant laminate for long lasting durability and dependability. Adjustable shelves and partitions securely organize and store items ranging from papers and pens to microscopes and tools. Two of the four 5 inch diameter swivel casters lock to hold the cabinet securely in place and support up to 300 pounds of evenly distributed weight. Choice of Open Front or Lockable Solid Double Door models. 48 inch width, 22-1/4 inch depth cabinets are available in 66 and 72 inch heights and Folkstone/Gray, Maple/Black, Dixie Oak/Brown, Natural Oak/Brown, Oiled Cherry/Black and Cactus Star/Gray finishes.

    Click for more
  • Ironwood Mobile Wood Door/Drawer Storage Cabinets

    Ironwood Mobile Wood Door/Drawer Storage Cabinets
    See all 14 items in product family
    Mobile Wood Combo Cabinet Offers Used Storage For Offices, Hotels And Classrooms.

    Ironwood Mobile Wood Combo Cabinet features steel frames, scratch resistant laminate and PVC edging for long lasting durability. Bottom drawer cabinets and top shelves provide plenty of room for books, office supplies and more. Full-size cabinet on heavy-duty casters supports up to 300 pounds of evenly distributed weight and can be moved anywhere it is needed. Choose from Open Front or Solid Double Doors with 4 or 5 Drawers.

    Click for more
  • Ironwood Mobile Wood Double Faced Bookcase Cabinets

    Ironwood Mobile Wood Double Faced Bookcase Cabinets
    See all 12 items in product family
    Mobile Wood Double-Faced Bookcases Provide Flexible Storage For Classrooms and Boardrooms.

    Ironwood Double Faced Storage Cabinets have four full width adjustable shelves on reinforced steel frames for long lasting durability. The full-sized sturdy cabinet has scratch-resistant laminate finish and PVC edges to protect the particleboard core. Heavy-duty casters allow easy movement and support up to 300 pounds. Available with 8 or 10 shelves. Colors are Folkstone/Gray, Maple/Black, Dixie Oak/Brown, Natural Oak/Brown, Oiled Cherry/Black and Cactus Star/Gray.

    Click for more
  • Ironwood Mobile Wood Video Cabinets

    Ironwood Mobile Wood Video Cabinets
    See all 2 items in product family
    Mobile Wood Video Center Cabinet Provides Secure Storage And Display For Multimedia Needs.

    Ironwood Mobile Wood Video Center Cabinet is built on a steel frame with scratch-resistant laminate finish and PVC edges for safe, long lasting durability. The sturdy, fixed shelf accommodates a 32" TV monitor. 2 pull-out shelves support DVD players and other equipment. Bottom drawer provides storage for DVDs and accessories. When not in use, contents are secured behind 2 locking doors. Heavy-duty casters provide mobility and support up to 300lbs of evenly distributed weight.

    Click for more
  • Ironwood Mobile Wood Teachers Storage Cabinets

    Ironwood Mobile Wood Teachers Storage Cabinets
    See all 11 items in product family
    Mobile Wood Teacher Cabinet Is Used For Storing Wardrobe, Supplies And More.

    Mobile Wood Teacher Cabinet has steel frames supporting particleboard units with laminate finish and PVC edges for long lasting durability. The spacious, mobile closet has adjustable shelves, a hanger rod and top shelf to store clothing and wardrobe essentials. Secure locks prevent theft. 66" or 72" tall cabinets hold up to 300 pounds of evenly distributed weight and are available with 2 to 5 adjustable shelves.

    Click for more
  • Salsbury Designer Wood Storage Cabinets

    Salsbury Designer Wood Storage Cabinets
    See all 24 items in product family
    Salsbury Designer Wood Storage Cabinet - Standard - 32" W x 24" D x 76" H - Maple - Assembled

    Features:
    • Constructed of medium-density fibreboard (MDF) and covered with durable high pressure laminate on the doors and the sides
    • Ideal for offices and settings where a professional environment is desired
    • Available as fully assembled units only
    • Available in a gray, blue, black, maple, cherry or mahogany finish and include a black name / number plate
    • Standard units are 32" wide, 72" high and 18" or 24" deep
    • Standard units include fixed top and bottom 31" wide shelves and six (6) adjustable shelves which can accommodate up to 180 pounds evenly distributed
    • Standard unit doors are 16" W x 3/4" D and include a lift up handle and recessed hasp for added security
    • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936
    Options:

    • Sloping hoods (Part #3054)
    • Combination padlock (Part #3020) or key padlock (Part #3025)
    • Resettable combination locks (Part #3090SLV, 3090BLK and 3090GLD)
    • Electronic locks (Part #3095)
    Click for more