Browse Church Furniture

(2,403 items)

Recently Viewed

Categories

  • Screenflex® - Commercial Fabric Upholstered Mobile Room Dividers

    Screenflex® - Commercial Fabric Upholstered Mobile Room Dividers
    See all 144 items in product family
    Mobile, Foldable Room Dividers Instantly Partition Any Area In Facilities Without Sacrificing Valuable Floor Space.

    Self-contained portable walls have no complicated or limiting track systems, no costly structural supports and no interference with building's heat, light or ventilation systems; simply move, unlock and unfold portable partitions the way you want them. These folding walls feature sound absorbing fabric upholstery that provides a tackable surface. Fabric is treated with DuPont Teflon® protectant. Panels are finished with 20 gauge powder coated steel trim covering 20 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Room dividers are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. No assembly or installation required. Choose from Blue, Mauve, Gray or Oatmeal. Lifetime Limited Warranty.

    Click for more
  • Screenflex® - Simplex Mobile Room Dividers

    Screenflex® - Simplex Mobile Room Dividers
    See all 8 items in product family
    These Mobile, Room Dividers Provide A Safe And Easy Solution For Dividing Open Spaces.

    Simply move into position, pull open and position panels as desired. Great for quick classroom and training room configurations. Sound absorbing fabric upholstered panels help eliminate visual and reduce audible distractions. Rigid partition panels offer a tackable surface for displaying notes and more. Sturdy steel framing and deep channel end frames ensure long lasting durability. Theseportable partitions are connected with full length piano hinges for strength and easy folding. Wide steel base supports on ends provide stability. Moves easily on adjustable, ball bearing swivel casters. Measures 26"W x 6'5"H overall.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 6 Ft 8 In Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 6 Ft 8 In Height
    See all 114 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These portable walls feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers

    Screenflex® - Vinyl Upholstered Mobile Room Dividers
    See all 144 items in product family
    Mobile Room Dividers Instantly Partition Any Area In Your Facility Quickly And Easily Without Sacrificing Valuable Floor Space.

    Self-contained portable partitions have no complicated or limiting track systems, no costly structural supports and no interference with building's heat, light or ventilation systems; simply move, unlock and unfold partitions the way you want them. These portable walls feature vinyl upholstered panels with 20 gauge powder coated steel trim covering 20 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. No assembly or installation required. Choose from Blue, Mauve, Gray or Oatmeal. Lifetime Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 4 Ft Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 4 Ft Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable walls include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 8 Ft Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 8 Ft Height
    See all 114 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 7 Ft 4 In Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 7 Ft 4 In Height
    See all 114 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height
    See all 96 items in product family
    Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height Provide Instant Room Partitions In Locations Requiring Privacy.

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 4 Ft Height are constructed of a 26 gauge galvanized steel framing finished with 20 gauge powder coated steel trim covering for long lasting durability. Creates temporary rooms for meetings and interviews, or block off access to restricted areas. Panels constructed with 1/2 inch closed cell honeycomb core with non-woven fiberglass facing and matte. Full length piano hinges and position control pivot-point hinges allow panels to be placed up to 180 degrees for various configurations. Wide base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. Self-leveling, non-marring rubber casters provide mobility. Locking end casters allow stationary positioning. Fully assembled. Doors and Dry Erase Panels are also available. Note: Dry erase panels are factory installed and must be purchased with same order as room dividers; call for details.Available in a variety of widths and number of door panels. Fabric colors areBeech, Black, Blue, Cranberry, Desert, Green, Grey, Grey Stone, Lake, Mallard, Mauve, Oatmeal, Rose, Sand, Sea Green, Stone, Summer Blue, Walnut and Wheat. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 5 Ft Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 5 Ft Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 5 Ft Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 5 Ft Height
    See all 114 items in product family
    These Mobile, Foldable Room Dividers Simply Move, Unlock And Unfold Partitions The Way You Want Them.

    Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Fabric Upholstered Mobile Room Dividers - 6 Ft Height

    Screenflex® - Fabric Upholstered Mobile Room Dividers - 6 Ft Height
    See all 115 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 6 Ft Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 6 Ft Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 6 Ft 8 In Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 6 Ft 8 In Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 7 Ft 4 In Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 7 Ft 4 In Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Screenflex® - Vinyl Upholstered Mobile Room Dividers - 8 Ft Height

    Screenflex® - Vinyl Upholstered Mobile Room Dividers - 8 Ft Height
    See all 36 items in product family
    These Mobile, Foldable Room Dividers Provide Instant Room Partitions For Any Area.

    Simply move, unlock and unfold partitions the way you want them. Portable partition systems help create temporary rooms for meetings, interviews and more or simply blocks off access to restricted areas. Made using 76% recycled material. Vinyl upholstered panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing for reinforcement and increased strength. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. Wide steel base supports and push handle end frames allow easy transport when folded. End panels include spring loaded latches for secure closure. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. Optional Doors provide easy access to any room. Convenient 2'W self closing door swings both in and out for ease of access. Optional Dry Erase Panels convert upholstered partitions into a convenient erasable writing surface. Write messages, notes and more on partitions to create training rooms and classrooms in designated areas. Note: Dry erase panels are factory installed and must be purchased at same order as room dividers; call for details. 3 Year Limited Warranty.

    Click for more
  • Paperflow - Mobile Partition

    Paperflow - Mobile Partition
    See all 2 items in product family
    Paperflow Mobile Partitions Can Be Used For Domestic Or Commercial Use.

    Paperflow Mobile Partitions have an aluminum frame and a polypropylene internal structure for long lasting durability. Comes with two screens and each is equipped with one fixed foot and one foot on two casters, providing both stability and easy mobility. Simply attach casters and partition is ready to use. Comes with four connectors. Dimensions are 30" W x 67" H x 11-3/4" D. Available in Gray or Transparent.

    Click for more
  • Screenflex® Fabric Upholstered Mobile Display Towers

    Screenflex® Fabric Upholstered Mobile Display Towers
    See all 52 items in product family
    Mobile, Foldable Display Panels Easily Move, Expand And Display Notes, Messages, Artwork And More.

    Simply move, unlock and unfold partitions to provide a full, extra large display area for various environments. Accepts push pins, tacks, staples and more with ease (not included). Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 3 Year Limited Warranty.

    Click for more
Featured Items