Browse Computer Furniture

(3,393 items)

Narrow Your Results

Availability

Free Shipping

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rack Shelves & Drawers

    Rack Shelves & Drawers
    See all 60 items in product family
    Rack Shelves & Drawers Are Used For Proper Set Up And Organization For Computer Networks.

    Rack Shelves include Vent Shelf, Slide Out Shelf, Fixed Shelf, Adjustable Shelf-Open Rack, Double Rack Adjustable Shelf, Monitor Shelf w/Fold-up Keyboard, Shelf Assembly, and much more. Dimensions and sizes vary per part. Color finishes are Black, Metallic Gray, Black Texture, Gray Texture, Royal Blue Texture, and White Texture.

    Click for more
  • Network Cables

    Network Cables
    See all 108 items in product family
    Network Cables

    We carry a large selection of Ethernet cables to meet a variety of needs. Choose from Cat5 cables as well as gigabit Cat6 cables - both which are composed of a twisted pair structure which helps cancel out electronic interference and allows data to be carried securely over large physical distances. We also offer snag-less connectors, QSFP transceivers and bulk cabling as well.

    Click for more
  • Fiber Optic Cables

    Fiber Optic Cables
    See all 42 items in product family
    Fiber Optic Cables

    We carry fiber optic cables with the highest optical quality for the lowest power loss. Low loss permits longer transmission distances. Choose from bulk or terminated patch cables. We carry a selection of single mode or multimode types in various lengths, colors and terminations.

    Click for more
  • Air Flow Management

    Air Flow Management
    See all 16 items in product family
    Air Flow Management

    Keep your server rooms and network rack servers cool with airflow management accessories. Proper Airflow management strategies are becoming even more important as data centers accommodate modern high–density server racks, which demand 20 kW to 30 kW of power per rack versus 2 kW per rack just a few years ago—and generate ten or more times the amount of heat per square foot.

    Click for more
  • Rack Panels & Hardware

    Rack Panels & Hardware
    See all 103 items in product family
    Rack Panels & Hardware Are Used For Office Network And Computer Organization.

    These Rack Accessories includes assembly kits and more to set up correct commputer and netowrk areas in home or office. Includes Rack Screws, Wall Mount Hardware Kit, Spacer/Flat Spacer Blank, Cage nuts, PDU Mounting Brackets, Caster Kits and and much more. Easy assembly.

    Click for more
  • Network Patch Panels

    Network Patch Panels
    See all 18 items in product family
    Network Patch Panels Interconnect Computers Within a Local Area Or Wide Area Network.

    Network Patch Panels are designed for high-performance networking capability and technology. Patch Panels are available in a variety of configurations for rapid reliable installation. Network patch panels include clear numbering for better identification of cable runs. Category-rated panels include CAT5, CAT5e, CAT6, and CAT6a. Connection type, transfer rate and other dimensions vary by style.

    Click for more
  • Tripp Lite SmartRack Portable Air Conditioners

    Tripp Lite SmartRack Portable Air Conditioners
    See all 5 items in product family
    Tripp Lite SmartRack Portable Air Conditioners Are Used In Data Centers, Server And Wiring Closets, IT Environments, Conference Rooms, Home And Small Business Offices And More.

    Tripp Lite SmartRack Portable Air Conditioners are perfect for venues or areas with heat-sensitive equipment, particularly in areas that facility air conditioning can't reach. Available styles include 12,000 BTU 120V or 230V Portable AC, 33,000 BTU 200-240V Row-Based AC w/Hardwire Input or w/L6-30P Input Plug and 7,000 BTU 120V Rack-Mounted AC Unit. ACs adjust to ambient room temperatures, dehumidify and filter the air to provide better air quality for enhanced equipment performance with minimal noise and power consumption. Built-in evaporator expels condensed water through exhaust duct, eliminating the need for a drain tube, drain pan or water collection tank. Standard louvered vent provides general room cooling, and directional ducted cooling vent directs cold air where it is needed. Directional exhaust duct safely removes hot air from the room, and auto-restart feature retains all system settings and returns the unit back to its last operational state after AC power is restored. Built-in timer enables programming for unattended start-up and shutdown. Controls and displays are conveniently mounted on the top panel. Optional communication port allows users to monitor temperatures, receive alerts, review logs and control settings from any location. Built-in casters provide mobility and easy imstallation. Window/drop ceiling kit (included) provides multiple installation options. Environmentally friendly R410a refrigerant; EPA standards for 2010 and beyond compliant. Cooling BTUs are 7,000, 12,000 and 33,000. Dimensions vary per unit.

    Click for more
  • Routers, Hubs, Switches

    Routers, Hubs, Switches
    See all 23 items in product family
    Routers, Hubs & Switches

    Computer/Network routers allow for interconnectivity between one or more computers creating a local area network or LAN. These computers can share, read or write files as well as share internet connection. Connections can be made through an ethernet port, or wirelessly for wireless-enabled devices.

    Click for more
  • Monitor/TV Cables

    Monitor/TV Cables
    See all 118 items in product family
    Monitor & TV Cables

    Choose from a large selection of cables for your TV monitor/display. HDMI cables work great to carry both audio and high-definition (HDTV signals) which are convenient for home theater applications. We also carry computer monitor cables such as VGA, DVI, even DisplayPort cables. Cables come in various lengths, even long-run types (a signal booster may be required).

    Click for more
  • Leviton Horizontal and Vertical Rack Mount Power Distribution Units

    Leviton Horizontal and Vertical Rack Mount Power Distribution Units
    See all 36 items in product family
    Horizontal Rack Mount PDU 12 Receptacles w/ 7ft Power Cord, 120V, 20A, 5-20P

    Leviton's 4500 Series of power distribution units (PDUs) offer robust, economical power distribution to essential electronic equipment. The recently expanded product line provides more options for applications that do not require surge protection. All models include a rocker-style on-off switch and both front and rear-facing receptacles, and 20 Amp models have locking plug option.

    Click for more