Browse Conduit & Fittings

(1,974 items)

Narrow Your Results

Type

Trade Size Inches

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • EMT Offset & Set Compression Connectors & Couplings

    EMT Offset & Set Compression Connectors & Couplings
    See all 92 items in product family
    EMT Offset & Set Compression Connectors & Couplings Are Used For Connecting EMT Conduits To Enclosures Or To One Another.

    Steel set compression connectors and couplings provide concrete-tight connections. Zinc electroplated finish for corrosion protection. Ensures mechanical protection for raceways. UL compliant. Suitable for applications above 600V.

    Click for more
  • EMT Offset & Set Screw Connectors & Couplings

    EMT Offset & Set Screw Connectors & Couplings
    See all 81 items in product family
    EMT Offset & Set Screw Connectors And Couplings Are Used For Connecting EMT Conduits To An Enclosure Or To One Another In Dry Locations.

    Steel set screw connectors and couplings provide concrete-tight connections when taped. Zinc electroplated for corrosion protection. Ensures mechanical protection for raceways. 1/2” to 2” trade sizes may be installed using a slotted, Phillips or Robertson head screwdriver. 2-1/2” to 4” trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility. Suitable for applications above 600V.

    Click for more
  • RACO® Rigid And IMC Malleable Combination Couplings

    RACO® Rigid And IMC Malleable Combination Couplings
    See all 10 items in product family
    RACO® Rigid And IMC Malleable Combination Couplings Are Used For Coupling Flexible Metal Conduits To Threaded Rigid/IMC.

    Couplings are made from steel and malleable iron to ensure mechanical protection. Zinc electro plated for corrosion protection. UL compliant.

    Click for more
  • RACO® Rigid And IMC Die Cast Threaded Hubs

    RACO® Rigid And IMC Die Cast Threaded Hubs
    See all 3 items in product family
    RACO® Rigid And IMC Die Cast Threaded Hubs Are Used For Connecting Conduits With Threadless Openings In Enclosures.

    Hubs are made from die cast zinc to ensure mechanical protection. An O-ring provides a rain-tight seal around the assembly. Insulated throat protects wires and reduces wire pulling effort. May be used in wet or dry locations. Trade sizes range from 1/2" to 4”. UL and CSA compliant.

    Click for more
  • RACO® Rigid And IMC Compression Fittings

    RACO® Rigid And IMC Compression Fittings
    See all 21 items in product family
    RACO® Rigid And IMC Compression Connectors And Couplings Are For Connecting Unthreaded Rigid Or IMC Conduits To An Enclosure Or To One Another.

    Steel/malleable iron compression connectors and couplings feature zinc electro plating to protect against corrosion. Hexagonal compression nuts allow easy wrench installation. Ensures mechanical protection for raceways. Available in 2-1/2” to 4” trade sizes. UL and CSA compliant.

    Click for more
  • RACO® Rigid And IMC Set Screw Fittings

    RACO® Rigid And IMC Set Screw Fittings
    See all 11 items in product family
    RACO® Rigid And IMC Set Screw Fittings Are Used For Connecting Unthreaded Rigid/IMC Conduits To Enclosures Or To One Another In Dry Locations.

    Steel set screw connectors and couplings provide concrete-tight connections when taped. Zinc electroplated finish for corrosion protection. Ensures mechanical protection for raceways. 2-1/2” to 4” trade sizes are also UL listed for use on EMT conduit, allowing for design and installation flexibility. Screw Connectors are available insulated or uninsulated.

    Click for more
  • Conduit Support & Service Entrance Accessories

    Conduit Support & Service Entrance Accessories
    See all 96 items in product family
    Conduit Support And Service Entrance Accessories Secure Cable And Wire.

    Conduit support and service entrance accessories are made from quality materials like Aluminum, Ceramic, Malleable Iron, PVC, Steel and Zinc Plated Steel for long lasting durability. Wire Sizes from #4 - 1/0, #6 - #2, (3) #4 - (3) 1/0 and 2/0 - 4/0. Trade Size and Thread Size vary per model.

    Click for more
  • Malleable Rigid Couplings & Box Connectors

    Malleable Rigid Couplings & Box Connectors
    See all 33 items in product family
    Malleable Rigid Couplings And Box Connectors Are Designed To Connect Rigid Conduit To Electrical Boxes Or Enclosures.

    Malleable rigid couplings and box connectors are malleable iron with a zinc finish for long lasting durability. Malleable iron exhibits good tensile strength and will flex without breaking. Concrete-tight design allows for in-slab installation. Openings from 1/2" to 6". cULus listed.

    Click for more
  • Conduit Assemblies

    Conduit Assemblies
    See all 29 items in product family
    Conduit Assemblies Are Used For Applications Including Commercial, Industrial, Electrical And More.

    Conduit assemblies are made of spring steel for long lasting durability and dependability. Accommodates tooling for floor installations and can be used with S-hooks, perforated strap and wire. Static load limit is 100 lbs. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Malleable Concrete Slab Inserts

    Malleable Concrete Slab Inserts
    See all 6 items in product family
    Malleable Concrete Slab Inserts Are Designed For Use With Threaded Rigid Conduit.

    Malleable concrete slab inserts are created using iron for long lasting durability. Malleable iron exhibits good tensile strength and will flex without breaking. Concrete-tight design allows for in-slab poured concrete ceiling mounts and floor drops. Openings range from 1/2" to 1". Available inserts have a 90° bend or are straight.

    Click for more
  • Rigid, Rigid Offset & Speed Nipples

    Rigid, Rigid Offset & Speed Nipples
    See all 31 items in product family
    Rigid, Rigid Offset And Speed Nipples Facilitate Raceway Connections.

    Rigid, rigid offset and speed nipples provide watertight connections for long lasting durability. Zinc die cast construction provides superior ductility and impact strength. Types include Rigid Offset Nipples, Conduit Speed Nipples and Rigid Nipples. Trade sizes range from 1/2" to 4". Specifications vary per model.

    Click for more
  • Kenny Clamp - Grounding & Bonding Connectors

    Kenny Clamp - Grounding & Bonding Connectors
    See all 10 items in product family
    Kenny Clamp Grounding And Bonding Connectors Are Designed For Use With Equipment Ground Conductors, Ground Electrode Conductors And Bonding Jumpers.

    Kenny clamp grounding and bonding connectors are made using heavy duty brass for long lasting durability. Connectors include an internal compression fitting to ensure a good metallic connection. Material is Brass. Wire sizes vary per model.

    Click for more
  • Service Entrance Caps & Heads

    Service Entrance Caps & Heads
    See all 36 items in product family
    Service Entrance Caps And Heads Protect Cables.

    Service entrance caps and heads are weather resistant for long lasting durability. Service entrance fittings are constructed using materials suitable for outdoor use like PVC and Die Cast Aluminum. Styles include Caps, Heads and Hoods. Trade sizes of 1/2" to 4". Specifications vary per model.

    Click for more
  • Conduit Hangers, Pipe Straps & Accessories

    Conduit Hangers, Pipe Straps & Accessories
    See all 152 items in product family
    Conduit Hangers, Pipe Straps And Accessories Secure Conduit For Applications Including Commercial, Industrial, Electrical And More.

    Conduit hangers, pipe straps and accessories are made of steel, iron and pvc for long lasting dependability. Straps and accessories secure rigid and IMC conduit for added reinforcement and stability. Includes heavy duty reinforced rib and holes for added strength and durability. Snap-on installation allows easy assembly with no tools required. Package quantities range from 1 to 100. cULus listed. Dimensions vary per model.

    Click for more
  • Rigid & EMT Conduit Elbows

    Rigid & EMT Conduit Elbows
    See all 26 items in product family
    Rigid And EMT Conduit Elbows Provide The Bend Needed In Various Electrical Applications.

    Zinc die cast rigid and EMT conduit elbows are water tight for long lasting durability. Configurations include EMT to EMT, EMT to Box, Short Radius Elbows and Pulling Elbows. Trade sizes are 1/2", 3/4", 1" and 1-1/4". UL/CSA listed. Specifications vary per model.

    Click for more
Featured Items