Browse Conduit & Fittings

(629 items)

Narrow Your Results

Type

Trade Size Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • EMT Offset & Set Compression Connectors & Couplings

    EMT Offset & Set Compression Connectors & Couplings
    See all 30 items in product family
    EMT Offset & Set Compression Connectors & Couplings Are Used For Connecting EMT Conduits To Enclosures Or To One Another.

    Steel set compression connectors and couplings provide concrete-tight connections. Zinc electroplated finish for corrosion protection. Ensures mechanical protection for raceways. UL compliant. Suitable for applications above 600V.

    Click for more
  • EMT Offset & Set Screw Connectors & Couplings

    EMT Offset & Set Screw Connectors & Couplings
    See all 18 items in product family
    EMT Offset & Set Screw Connectors And Couplings Are Used For Connecting EMT Conduits To An Enclosure Or To One Another In Dry Locations.

    Steel set screw connectors and couplings provide concrete-tight connections when taped. Zinc electroplated for corrosion protection. Ensures mechanical protection for raceways. 1/2” to 2” trade sizes may be installed using a slotted, Phillips or Robertson head screwdriver. 2-1/2” to 4” trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility. Suitable for applications above 600V.

    Click for more
  • RACO® Rigid And IMC Malleable Combination Couplings

    RACO® Rigid And IMC Malleable Combination Couplings
    See all 10 items in product family
    RACO® Rigid And IMC Malleable Combination Couplings Are Used For Coupling Flexible Metal Conduits To Threaded Rigid/IMC.

    Couplings are made from steel and malleable iron to ensure mechanical protection. Zinc electro plated for corrosion protection. UL compliant.

    Click for more
  • RACO® Rigid And IMC Die Cast Threaded Hubs

    RACO® Rigid And IMC Die Cast Threaded Hubs
    See all 3 items in product family
    RACO® Rigid And IMC Die Cast Threaded Hubs Are Used For Connecting Conduits With Threadless Openings In Enclosures.

    Hubs are made from die cast zinc to ensure mechanical protection. An O-ring provides a rain-tight seal around the assembly. Insulated throat protects wires and reduces wire pulling effort. May be used in wet or dry locations. Trade sizes range from 1/2" to 4”. UL and CSA compliant.

    Click for more
  • RACO® Rigid And IMC Compression Fittings

    RACO® Rigid And IMC Compression Fittings
    See all 21 items in product family
    RACO® Rigid And IMC Compression Connectors And Couplings Are For Connecting Unthreaded Rigid Or IMC Conduits To An Enclosure Or To One Another.

    Steel/malleable iron compression connectors and couplings feature zinc electro plating to protect against corrosion. Hexagonal compression nuts allow easy wrench installation. Ensures mechanical protection for raceways. Available in 2-1/2” to 4” trade sizes. UL and CSA compliant.

    Click for more
  • RACO® Rigid And IMC Set Screw Fittings

    RACO® Rigid And IMC Set Screw Fittings
    See all 11 items in product family
    RACO® Rigid And IMC Set Screw Fittings Are Used For Connecting Unthreaded Rigid/IMC Conduits To Enclosures Or To One Another In Dry Locations.

    Steel set screw connectors and couplings provide concrete-tight connections when taped. Zinc electroplated finish for corrosion protection. Ensures mechanical protection for raceways. 2-1/2” to 4” trade sizes are also UL listed for use on EMT conduit, allowing for design and installation flexibility. Screw Connectors are available insulated or uninsulated.

    Click for more
Featured Items