| |
Argo Switching Relays |
 |
|
|
|
|
|
Argo Switching Relays Are Robust Enough To Handle Up To 15 Zones.
Argo Switching Relays have a sturdy construction for long lasting durability and strength. Available in a variety of styles to fit a wide array of applications. Choose from Single Zone, 2 Zone, 3 Zone, 4 Zone and 6 Zone models. Click for more |
|
|
|
|
Honeywell Fresh Air Ventilation Control System |
 |
|
|
|
|
|
Honeywell Fresh Air Ventilation Control Systems Optimize Air Delivery Efficiency.
Fresh Air Ventilation Control operates a fresh air intake damper and, when necessary, activates the main HVAC blower to efficiently meet ASHRAE ventilation rates. Optimizes the air delivery schedule to make efficient use of normal HVAC run times. Easy-to-use input dials allow customized ventilation. Click for more |
|
 |
Argo Zone Valve Controls |
 |
|
|
|
|
|
Argo Zone Valve Controls Are Clearly Marked For Easy And Accurate Installation. Argo Zone Valve Controls have a sturdy construction for long lasting durability. They are compatible with all types of thermostats and have a front window with clearly visible LED, diagnostic lights for easy troubleshooting. Expandable up to 10 zones with priority utilizing two Az controls. Click for more |
|
|
|
|
Two-Way Pressure-Actuated Valves |
 |
|
|
|
|
|
Two-Way Pressure-Actuated Valves Are Ideal For Fan Coil Units, Unit Heaters, And Single-Stage Packaged Heating/Cooling Equipment.
Two-Way Pressure-Actuated Valves for High-Pressure Refrigerants regulate water flow to control refrigerant head pressure in systems with water-cooled condensers. Click for more |
|
 |
Pneumatic Actuator |
 |
|
|
|
|
|
| The V-3000 Pneumatic Actuator can position steam or water valve-modulating plugs in response to a pneumatic signal from a controller. Click for more |
|
|
|
|
Pneumatic Piston Damper Actuators |
 |
|
|
|
|
|
| Pneumatic Piston Damper Actuators Are Ideal For Air Flow Control Dampers, Interior Settings Or Confined Areas. Click for more |
|
 |
Pneumatic Transducers |
 |
|
|
|
|
|
Pneumatic Transducers Output Pneumatic Control Signals In Response To Electronic Control Signals.
Electro-Pneumatic Transducers convert a voltage or current signal from an electronic controller into a pneumatic output pressure signal. An increase or decrease in the input signal proportionally increases or decreases (respectively) the output pressure signal from the EP-8000. Click for more |
|
|
|
|
Sump Pump Switches |
 |
|
|
|
|
|
Sump Pump Switches Are Used For On/Off Control Of Sump Pumps.
Sump Pump Switches start an electric motor on liquid level rise and stop the motor on liquid level drop. The control cuts in when upper weight is submerged approximately halfway, and cuts out when lower weight is approximately half-exposed. Each switch includes 36 in. cable and (2) two weights. Click for more |
|
 |
Liquid Level Float Switch |
 |
|
|
|
|
|
Liquid Level Float Switches Are Ideal For Liquid Level Control For Open And Closed Tanks And Sumps.
Liquid Level Float Switches are made of a rugged steel enclosure for long lasting durability. Can be wired to close one circuit and open another circuit when liquid level rises above or falls below the required level. The F63AC-1 provides NEMA1 general purpose enclosure. Click for more |
|
|
|
|
TRUERH™ Duct Probe Humidity Devices |
 |
|
|
|
|
|
TRUERH™ Duct Probe Humidity Devices Are Used For Humidity And Temperature Readings In Wall Or Duct-Mount.
TRUERH™ Duct Probe Humidity Element with Temperature Sensors are made of all-polymer for improved resistance to chemical corrosion. Humidity sensor patented sensing element provides accurate and reliable humidity sensing. Click for more |
|
 |
Damper Actuators |
 |
|
|
|
|
|
Damper Actuators Provide Control For A Variety of HVAC Applications.
Damper Actuators improve reliability by eliminating damper linkages, and the single screw coupling provides three-point shaft gripping for ease of use. For zone damper and ball valve actuator applications, the small size provided access to tight-fitting locations. Click for more |
|
|
|
|
Zone Control Panels |
 |
|
|
|
|
|
Zone Control Panels Allow Individual Temperature Adjustments For Varied Zones In Offices, Schools, Health Care Facilities And Other Industrial Venues.
Zone Control Panels provide temperature control over several individual zones in a building. Panels are available with 2 Zone or 3 Zone controls.
Click for more |
|
 |
Total Zone System Kits |
 |
|
|
|
|
|
Honeywell TrueZone® System Kits Provide The Benefit Of Even Temperature Control With The Ease Of Application And Maximum Flexibility.
All kits include a zone panel, transformer and discharge air temperature sensor. Works with virtually any brand equipment for zone control of conventional, heat pump or dual fuel systems. Click for more |
|
|
|
|
Zoning Panels |
 |
|
|
|
|
|
Honeywell Zoning Products Are Ideal For Conventional And Hydronic Heating Systems To Deliver Even Temperature Control And Cost Savings.
Honeywell AQ series of AQUATROL Programmable Relay Boiler Controls provide simplified, energy-efficient control of single-temperature, residential hydronic heating systems. Click for more |
|
 |
Zoning Static Pressure Control |
 |
|
|
|
|
|
Static Pressure Control - Used W/ Mard For Bypass Control Are Ideal For A Variety Of Air Quality Applications.
Static Pressure Control - Used W/ Mard For Bypass Control is constructed with high quality materials for long lasting durability. Replacement part with 24 AC voltage and connection screw terminals. Provides C, NC and NO terminal designation. Motorized bypass application. Click for more |
|
|
|
|
Argo Hydro-Air Zoning Controls |
 |
|
|
|
|
|
Argo 1-Zone Expansion Module ARH-1
Plug In Connectors For Easy Expansion Up To 20 Zones / Multiple Terminals For 2-Speed Air Handlers / Built-In Air Handler Freeze Protection / Switchable Priority For Domestic Hot Water Applications / LED Diagnostic Lights For Easy Troubleshooting / Includes Strap On Bi-Metal Aquastat To Prevent Cold Air Circulatin In Heating Mode
Click for more |
|
 |