Browse Desks

(3,428 items)

Narrow Your Results

Country of Origin

Type

Style

Top Color

  • Less...
  • More...

Top Construction

Frame Color

Frame Construction

Width Inches

Brand

Recently Viewed

Categories

  • Virco® 785 Open Front Student Desk

    Virco® 785 Open Front Student Desk
    See all 11 items in product family
    Virco® 785 Open Front Student Desk feature durable components and contemporary styling, all classroom desks and chairs include a 10 Year Limited Warranty.

    Models including Martest 21® are made from an extremely durable resin plastic that resists warping, fading and chipping to stay attractive and neat for years. All pieces sold 2 per carton.
    Choose from these styles:
    Open Front School Desk
    Martest 21® Classroom Chairs (available in navy or burgundy)
    Classic Series Classroom Chairs (available in navy or burgundy)
    Martest 21 School Desk
    Classic School Desk

    Click for more
  • KFI - Designer Stacking Tablet Chairs

    KFI - Designer Stacking Tablet Chairs
    See all 8 items in product family
    Designer Stacking Tablet Chairs Offer A Cost-Effective Seating Solution For Institutions, Offices, Seminars, Training Facilities, Auditoriums And More.

    These chair desks include a fold-up writing tablet that allows chairs to stack when not in use. P-shaped writing tablet is made using durable black laminate and measures 14"W x 20.8"D. Chair is made with a contoured high impact polypropylene seat and back for corrosion resistance. Framing is made of oval cold rolled 15 gauge tubular steel with a black powder coat finish for scratch resistance. Includes non-marring floor glides. Chairs stack up to 15 units high with tablet in fold-up position. Features ganging brackets for creating rows of desk chairs. Some Assembly Required. Meets ANSI/BIFMA standards. Limited Lifetime Warranty.

    Click for more
  • KFI - Economy Tablet Chairs

    KFI - Economy Tablet Chairs
    See all 6 items in product family
    Economy Tablet Chairs Are Used For Classrooms And Training Rooms.

    Economy Tablet Chairs are solidly made for long lasting durability and dependability. Include a P-shaped 14"W x 20.8"D fold-up writing tablet of sturdy black laminate for ease of access to and from seat. Chair is made with a contoured and textured injection molded polypropylene seat and back for corrosion resistance. Seat is reinforced for extra strength. Back has a convenient hand hold for easy lifting. Solid steel rod chrome frame has a sled base design for stability. Non-marring floor glides have ganging brackets for creating rows of desk chairs. Meets ANSI/BIFMA standards. 23-5/8"W x 26-3/8"D x 31-1/2"H. Available with Handed Tablet and in Black, Navy or Burgundy seat color.

    Click for more
  • Safco® - Alphabetter™ Standing Desks

    Safco® - Alphabetter™ Standing Desks
    See all 8 items in product family
    Safco® Alphabetter™ Standing Desks Allow Students To Stand Up And Move Around Throughout The School Day Without Being A Distraction.

    Safco® Alphabetter™ Standing Desks are made with powder coated solid steel frames for long lasting durability and dependability. 26 to 42 inch height-adjustable desks allow students to stand or sit throughout the school day. Swinging Pendulum™ footrest bar ensures good posture, while allowing students to burn off excess energy by swinging their feet. Beige Standard Top desks are made using thick MDF with thermoplastic laminate. Gray Premium Top desks are made using thick Phenolic. Available in 28 and 36 inch widths and 20 and 24 inch depths respectively and with or without built-in Book Box for under-desk storage.

    Click for more
  • Virco® - Zuma® Chair Desk

    Virco® - Zuma® Chair Desk
    See all 1 items in product family
    The ZUMA® Shell Combined With an Ergonomic Work Surface Makes This The Best School Desk Yet!

    Ergonomically-contoured polypropylene shell flexes to accommodate different body types. This chair provides mid-back and lumbar support for comfort during long periods of sitting. Contoured wrap-around flexible ribs let upper back flex easier. Waterfall seat front promotes circulation in legs. Steel underseat support provides strength and stability. Curved surface allows you to get your work done while being comfortable.
    Click for more
  • Virco® - 751 Lift-Lid Student Desk

    Virco® - 751 Lift-Lid Student Desk
    See all 1 items in product family
    Lift-Lid Student Desk Provides Easy Access Storage While Still Being Comfortable.

    This durable student desk comes with sturdy steel hinges and dual closing devices for quiet, reliable operation allowing access to contents from front and top. Features tubular steel frame and a 5" high metal book box topped by a high pressure laminate work surface. Height is adjustable between 22" and 30" at 1" increments.

    Click for more
  • Virco® Martest 21® School Chair Desk With Curve Top

    Virco® Martest 21® School Chair Desk With Curve Top
    See all 1 items in product family
    Virco® Martest 21® School Chair Desk With Curve Top

    Includes hard-wearing Martest 21 plastic seat and work surface that are highly chip and warp resistant to remain attractive for years. Work surface is supported by a chrome finished, welded steel support for added strength. Chrome finished 1-1/8" tubular steel legs and frame include a welded-on bookrack and leveling glides. Seat is 18"H. Features a Navy seat with Sandstone top. The L-shaped work surface measures 30"L x 21"W 28-3/4"H and adds arm support. Desk measures 18-3/4"W x 31"D x 30-1/2"H overall. Sold in cartons of 2. 10 Year Limited Warranty.

    Click for more
  • Virco® - Junior Executive Student Desk

    Virco® - Junior Executive Student Desk
    See all 1 items in product family
    Junior Executive Student Desk Is Perfect For Spacious Individual Seating And Storage Applications.

    This is not your average student desk. This executive desk features a large 20" x 34" high-pressure laminate work surface, a large side-mounted book compartment with fixed height shelf and a molded modesty panel. Height is adjustable between 22" and 30" at 1" increments. 34"W x 20"D overall.

    Click for more
  • Virco® Martest 21® School Chair Desk With Full Top

    Virco® Martest 21® School Chair Desk With Full Top
    See all 1 items in product family
    CLASSROOM FURNITURE
    Martest 21® School Desk
    Full Top

    Includes hard-wearing Martest 21 plastic seat and work surface that are highly chip and warp resistant to remain attractive for years. Work surface is supported by a chrome finished, welded steel support for added strength. Chrome finished 1-1/8" tubular steel legs and frame include a welded-on bookrack and leveling glides. Seat is 18"H. Features a Navy seat with Sandstone top. The rectangular full top measures 24"L x 18"W x 29-1/4"H. Desk measures 22-34"W x 35-3/4"D x 29-1/4"H overall. Sold in cartons of 2. 10 Year Limited Warranty.

    Click for more
  • Virco® - Metaphor™ Chair Desk

    Virco® - Metaphor™ Chair Desk
    See all 1 items in product family
    Virco™ N9CONBR Metaphor® Combo Chair Desk In Navy Provides Comfortable Seating.

    This desk model features a combination of a chair and desk and provides long-lasting durability. It is an economical choice for the classroom. Each desk has four legs and is sold in packages of two.
    Click for more
  • Virco® - Zuma® Series School Desk

    Virco® - Zuma® Series School Desk
    See all 2 items in product family
    Virco® ZUMA® Desks Make Student Life Easier!

    The modern classroom needs to be adaptable. The versatility of the ZUMA® student desk makes it a great value. This compact desk offers a large work surface while using ergonomic design to save space. Desk includes one Book Box to store books and supplies. Height is adjustable between 22" and 30" at 1" increments. Rectangular work surface offers classic style. Curved Bow Front work surface helps optimize your classroom space.

    Click for more
  • Virco® - Twin Box Desk

    Virco® - Twin Box Desk
    See all 1 items in product family
    Twin-Box Desk Comfortably Fits Two Students With Independent Storage!

    This student desk helps encourage teamwork! Desks feature a durable plywood core high-pressure laminate top that will survive years of everyday use. This heavy-duty desk comes with twin book boxes and a unitized tubular steel frame. Legs are height adjustable between 22" and 30" at 1" increments.

    Click for more
  • Ki - Intellect Wave™ Desk Chairs

    Ki - Intellect Wave™ Desk Chairs
    See all 6 items in product family
    Ki - Intellect Wave® Desk Chairs Feature Lower Basket For Holding Books And Have A Chic, Modern Style.

    The Ki - Intellect Wave® Desk Chairs are a great solution for any classroom or meeting area and provide long-lasting durability. The ergonomic seating ensures that students are comfortable throughout a lecture. The back of each chair is resistant to wear and tear. Each chair has a waterfall edge front that ensures improved leg circulation. The pencil grooves on the desktop allow students to place pencils on the desktop area without slippage. The elliptical framing has incredible strength. Every chair meets the ANSI/BIFMA standards, and a 15-Year Limited Warranty is included with the purchase of each chair.
    Click for more
  • KI - Intellect Wave™ Cantilever Desk

    KI - Intellect Wave™ Cantilever Desk
    See all 2 items in product family
    KI Cantilever Desk Allows Up Close Work With A Chair

    Get the right work surface for any application in nearly indestructible hard plastic or high-pressure laminate. With glass-like smoothness, hard plastic tops provide the most desirable writing surfaces. Virtually scratch resistant, hard plastic tops are perfect for everyday use in demanding environments. Contemporary style provides open leg room for easier access and better comfort. 3/4” x 1-1/2” x 15 gauge elliptical tubular steel framing is welded to heavy 11 gauge steel mounting bracket. Height adjustable desk has telescoping lower section in bright chrome finish; locks with 1/4” screw at 1” increments. Adjustable height range is 24”- 30”. Meets ANSI/BIFMA standards. 15 Year Limited Warranty.

    Click for more
  • Virco® Classic School Chair Desk

    Virco® Classic School Chair Desk
    See all 2 items in product family
    CLASSROOM FURNITURE
    Classic School Desk Choice of Curve Top or Full Top
    This stylish desk is supported by a chrome finished 1-1/8" tubular steel legs and frame, including an under seat bookrack and leveling glides. One piece molded seat is vented and contoured for comfort. High pressure laminate work surface is scratch, stain and moisture resistant and includes a chrome finished, welded steel support for added strength. Seat is 18"H. Feature a Navy seat with Medium Oak top. Choice of Full Top or Curve Top writing surface. Sold in cartons of 2. 10 Year Limited Warranty.

    Click for more