Browse Bookcases & Displays

(2,547 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Width Inches

Depth Inches

Height Inches

Construction

Color Family

  • Less...
  • More...

Number of Shelves

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Interion™ Quick Adjust All Steel Bookcases - KD - 36"W

    Interion™ Quick Adjust All Steel Bookcases - KD - 36
    See all 6 items in product family
    36"W All Steel Bookcases Offer Durable Strength And Reliability.

    All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4" increments without removing or adjusting other shelves. Each unit is provided with one divider per shelf opening. Durable powder coat finish. Steel book shelves measure 36"W x 12"D. Weight capacity per shelf is 90 lbs. Easy Assembly.

    Click for more
  • Mayline® - Bookcases & Shelves

    Mayline® - Bookcases & Shelves
    See all 49 items in product family
    Mayline® Bookcases And Shelves Store Books, Binders, Handbooks And More In Offices, Schools, Studies Or Dens.

    Mayline Bookcases and Shelves are manufactured from steel or wood laminate for lasting durability and performance. Adjustable shelves in quantities of 2, 3, 4 or 5 display a variety of office items. Aberdeen, Brighton, Corsica, Medina, Sorrento and Sterling series available in a variety of color finishes including Cherry, Espresso, Mahogany, Maple, Mocha, Textured Brown Sugar and more. Dimensions vary per model.

    Click for more
  • Tennsco - Tennsco All Welded Steel Bookcase

    Tennsco -  Tennsco All Welded Steel Bookcase
    See all 20 items in product family
    Tennsco heavy duty steel bookshelves have a double wall bottom and welded assembly that provides maximum strength and a sleek, clean professional look.

    Tennsco bookcases feature 34-1/2"W shelves that adjust at 2" increments. These office bookcases serve as room dividers, credenzas, counters, and more. Bookcases measure 34-1/2"W x 13-1/2"D.

    Click for more
  • Wood Veneer Bookcases

    Wood Veneer Bookcases
    See all 93 items in product family
    This designer look of these wooden bookcases will be in style for years to come.

    Genuine wood veneer is hand rubbed to a lustrous finish. Wood bookshelves features solid wood corners and 3/4" shelves that are adjustable on 1-1/4" centers to provide increased storage options. Solid wood bookcases measure 36"W x 12"D. Available with Square Edge or Radius Edge frames. Lifetime Limited Warranty.

    Click for more
  • Regency - Folding Hardwood Bookcases

    Regency -  Folding Hardwood Bookcases
    See all 12 items in product family
    Wooden Bookcases Fold Up For Compact Storage And Transportation.

    Bookcases are made of solid hardwood in your choice of Cherry, Mocha Walnut or Medium Oak. Bookcases are stackable for increased storage capacities. Measures 12"D overall. Meets or exceeds ANSI/BIFMA standards. Easy assembly.

    Click for more
  • Safco® Valuemate® Bookcases

    Safco® Valuemate® Bookcases
    See all 25 items in product family
    Safco® Valumate® Bookcases And Storage Cabinets Are Used For Offices, Reception Areas, Conference Rooms And Other Home or Workplace Storage Applications.

    Safco® Valumate® Bookcases And Storage Cabinets are solidly constructed for long lasting durability and dependability. Modular Bookcases and Storage Cabinets are made of 3/4 inch furniture grade wood and are available with various 2-door, half door or open shelving configurations. Economic Valuemate® Bookcases are made of durable steel shelves and exteriors with solid fiberboard backs. Available in 1 to 6 shelf units with Black, Cherry, Gray, Mahogany, Medium Oak and Sand finishes, 29-3/4 and 31-3/4 inch widths, 11-3/4 and 13-1/2 inch depths and 28 to 80 inch heights.

    Click for more
  • Sandusky - Mobile Steel Bookcases

    Sandusky - Mobile Steel Bookcases
    See all 16 items in product family
    Sandusky Mobile Steel Bookcases are Quality mobile bookcases compliment any office setting.

    Mobile bookcases are made with all welded 22-gauge steel. Includes height adjustable shelves that adjust at 2" increments and offer 200 lb. shelf capacity. Mobile bookcases include 5" swivel casters with two locking brakes. Bookcases measure 36"W x 18"D. Available in four heights 30", 42", 52", and 72". The casters add 6" for total height. Epoxy powder coat finish.

    Click for more
  • Steel Bookcases

    Steel Bookcases
    See all 161 items in product family
    Steel Bookcases Are Functional And Durable For Years Of Use In Schools, Offices, Libraries And More.

    Steel Bookcases feature a welded steel body with a powder coat finish for years of heavy-duty use. Choose from a variety of different widths and heights. Steel bookcases are available in models with Shelves Only, or with Shelves Plus File Cabinet. Bookcases with file cabinet include a full suspension locking drawer with a full-width pull handle. Bookcases with shelves only are available with up to 6 shelves. Bookcases with file cabinets are available with up to 5 shelves. Choose from a variety of colors.

    Click for more
  • Pucel™ - Steel Bookshelf Cabinets

    Pucel™ - Steel Bookshelf Cabinets
    See all 4 items in product family
    Bookshelf Cabinet Features An Open Top Shelving Compartment For Convenient Storage Of Books, Binders And Other Literature.

    Made using heavy gauge steel. These storage cabinets feature a welded top section with 2 openings for convenient open storage. Top compartment is 12"D. Lower cabinet compartment is 48"H and includes 3 fixed height shelves. 19"D shelves offer 10"H clearance. Channel reinforced doors have a keyed locking handle for security. Steel storage unit measures 36"W x 19"D x 75"H overall.

    Click for more
  • Laminate Bookcases With 1" Thick Adjustable Shelves

    Laminate Bookcases With 1
    See all 46 items in product family
    Laminate Bookcases With 1" Thick Adjustable Shelves Offer Durable Strength And Reliability.

    Bookcases are made of laminate wood. Shelves are 1" thick and height adjustable for customizable configurations. All bookcases measure 36" wide x 12" deep x 3/4" thick panels, with six standard heights - 30", 36", 48", 60", 72", and 84". Available in four colors - Mahogany, Medium Oak, Cherry and Charcoal Gray. Easy assembly.

    Click for more
  • Ironwood - Adjustable Laminate Bookcases

    Ironwood -  Adjustable Laminate Bookcases
    See all 16 items in product family
    Adjustable Bookcases Provide An Attractive Wood Finished Bookcase For Any Home Or Office.

    Made using 3/4” thick shelves that support up to 30 lbs. each. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Shelves are height adjustable at 1-1/4” increments. Fully finished back maintains an attractive appearance. Measures 36”W x 12”D overall. Additional Shelves available (sold separately). Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Harmony Collection - Wood Laminate Bookcases in Cherry Finish

    Harmony Collection -  Wood Laminate Bookcases in Cherry Finish
    See all 3 items in product family
    Wood Laminate Bookcases Provide An Attractive Solution For Any Home Or Office Environment.

    Made using laminate wood with a cherry finish. Durable 3 mil PVC tough edge finish on all exposed edges. Includes height adjustable shelves for customizable storage. Adjustable leveling feet for uneven surfaces. Choose between 3 different size options.

    Click for more
  • Virco® BCM3652 Metal Bookcase Three-Shelf, Black

    Virco® BCM3652 Metal Bookcase Three-Shelf, Black
    See all 1 items in product family
    Three-Shelf Metal Bookcase Is Both Incredibly Durable And A Perfect Piece Of Décor For Any Home!

    This bookcase features rugged metal construction for long-lasting use. Includes three steel shelves that adjust at 1” increments for maximum customization. 4 openings. Black finish. 36"W x 12"D x 52"H overall.

    Click for more
  • Bestar® 5-Shelf Bookcases

    Bestar® 5-Shelf Bookcases
    See all 5 items in product family
    These Bookcases Are Made With A Scratch, Stain And Burn Resistant Finish For Durability.

    Laminate bookcases feature commercial grade 1" thick construction with a thermofused melamine finish for durability. Includes 5 shelf openings with 3 height adjustable shelves. Measures 29-1/2"W x 11-5/8"D x 72"H overall. 10 Year Limited Warranty.

    Click for more
  • Bush® Universal Bookcase Collection

    Bush® Universal Bookcase Collection
    See all 39 items in product family
    The Universal Bookcase Collection Is Used for Use In The Home Or A Small Office.

    Available in three heights 30", 48", and 72" and three colors Royal Oak, Snow Maple, and Vogue Cherry. Universal Bookcases offer a range of stylish, heavy-duty storage options. 6 Year Limited Warranty.

    Click for more
  • Tennsco - Quick Adjust Shelf Steel Bookcase - Easy Assembly

    Tennsco -  Quick Adjust Shelf Steel Bookcase - Easy Assembly
    See all 6 items in product family
    These top-of-the-line Tennsco quick adjust bookcases complement any office, plant or warehouse decor.

    Shelves slide in and out easily for easy height adjustments. Bookshelves are made with heavy gauge double walled steel that is engineered to provide years of use. Durable baked enamel finish. Steel book shelves measure 36"W x 12"D. Easy to assemble.

    Click for more
  • Safco® - Onyx Mesh Cubes

    Safco® - Onyx  Mesh Cubes
    See all 2 items in product family
    Safco® Onyx Mesh Cubes Provide Convenient, Compact Storage Solutions.

    Safco® Onyx Mesh Cubes are made of durable steel mesh construction for long lasting use and dependability. Allow easy viewing and organization of various folders, books or supplies. Collapsible for compact storage when not in use. Quick and easy assembly. No tools required. Available as Single cube that measures 12-1/2 in. W x 14 in. L x 10 in. H or Four Cube unit that measures 28-1/2 in. W x 14-1/2 in. L x 28-1/2 in. H. Sold in package quantity of 2.

    Click for more
  • Prepac Manufacturing - Bookcases

    Prepac Manufacturing - Bookcases
    See all 11 items in product family
    Prepac Manufacturing Bookcases Provide An Attractive Shelving Setup For Books And Other Displays.

    Prepac Manufacturing Bookcases are offered in several styles and sizes. Straight-Back Bookcases are offered in 2-Shelf, 4-Shelf and 6-Shelf models. Slant-Back Bookcases have 6 shelves, and are offered in open-shelf styles or Shaker door models. Weight capacities vary per style. Bookcases are offered in several different color finishes.

    Click for more
  • Marvel® - Ensemble Steel Bookcases

    Marvel® - Ensemble Steel Bookcases
    See all 9 items in product family
    Marvel® Ensemble® Steel Bookcases Are Used For Businesses, Schools, Libraries And Home Offices.

    Marvel® Ensemble® Steel Bookcases are constructed of all solid steel material with durable powder coated finishes for long lasting strength and dependability. Used for use in commercial or home offices. Shelves adjust up or down in 1/2 inch increments. Leveling glides make sure that bookcase will be straight on any flooring. Greenguard Certified. 36 inch width, 14 inch depth 2, 3 or 5 shelf bookcases are available in 27, 40 and 65 inch heights and Dark Neutral, Putty or Featherstone color finishes.

    Click for more
  • Ameriwood - Bookcases

    Ameriwood - Bookcases
    See all 18 items in product family
    Ameriwood Bookcases Are Used In Schools, Offices, Libraries And More To Hold, Organize Or Showcase Books, Knickknacks And More.

    Ameriwood Bookcases are made with a paper laminate finish for long lasting durability. Openings are 2, 3, 4, 5, 6, 8 and 9. Dimension widths range 22-5/8” to 47-1/4”. Dimension heights range 17-9/16” to 72-1/2”. Color finishes are Bank Alder, Black, Black Ebony Ash, Black Forest, Cherry, Dark Roast, Espresso, Federal White, Multi, Oak, Pink, Red, Resort Cherry, Rustic, White and White Stripe.

    Click for more
  • Ergocraft - Traditional Wood Veneer Bookcases

    Ergocraft - Traditional Wood Veneer Bookcases
    See all 48 items in product family
    Ergocraft- Traditional Wood Veneer Bookcases Hold Books And More For Offices, Homes, Work Areas And More.

    Traditional Wood Veneer Bookcases are made of 3/4" thick wood veneer top with under facing and trim molding to provide long lasting durability. 2, 3, 4, 5, 6 and 7 shelf openings available. Available styles are Traditional Wood Veneer Bookcase and Wood Veneer Bookcase. Holds up to 150 lbs evenly distributed weight and adjusts on 1-1/4″ centers. Color finishes are Espresso, Cherry, Mahogany, Walnut, and Medium Oak. Dimensions vary per model. ANSI/BIFMA certified.

    Click for more
  • Safco® - Scoot™ Bookcase & Credenza Collection

    Safco® - Scoot™ Bookcase & Credenza Collection
    See all 6 items in product family
    Safco® Scoot™ Credenza, Black

    Scoot on over to a better way to work! The Scoot™ Credenza will turn the pages on workspace organization with its contemporary design and mobility. The perforated steel with steel tube construction has a modern hole pattern that is sure to catch the eye of every avid reader, no matter if it's in academia, a personal office, reception area, conference room, lounge or any area where you can enjoy a good book. The credenza has four shelves, two one on each side, for storing books, personal memorabilia or awards. Use your credenza with other Scoot products to design a comprehensive workspace that combines work and style! Scoot will keep your workday moving with workstations, bookcases, mobile filing, AV carts, machine stands and much more! From cover to cover, the Scoot product line will keep you and your workspace captivated.

    Click for more
  • HON® - Bookcases

    HON® - Bookcases
    See all 2 items in product family
    Steel Bookcases Are Used For Versatile Home Or Business Office Storage And Display Applications.

    Steel Bookcases are made of solid heavy-gauge steel construction for long lasting durability and dependability. Wide selection of sturdy storage and display units with 2, 3, 4, 5 or 6 shelves that adjust in 1/2 inch increments. Straight sides and backs allow flush alignment to walls or other furnishings. Meet or exceed ANSI/BIFMA and ISTA performance standards. 34-1/2 inch wide bookcases with more than one foot of shelf depth are available in 29, 41, 59, 71 and 81-1/8 inch heights and Black, Charcoal, Light Gray or Putty color finishes. Ship fully assembled.

    Click for more
  • Lorell® Bookcases

    Lorell® Bookcases
    See all 15 items in product family
    Lorell® Bookcases Are Used For Offices, Classrooms, Waiting Rooms And More.

    Lorell® Steel Bookcases are available in several styles, sizes and colors. Lorell® Fortress Series Bookcases are made from welded steel with a powder coat finish for lasting durability. All models have a fixed bottom shelf. Non-fixed shelves adjust in 1" increments and each hold up to 200 lbs. Lorell® Fortress Series Bookcases are available with 2, 3, 4, 5 or 6 shelves in several colors. Lorell® Radius Bookcases are made with a solid hardwood build and veneer finish. Laminated finish on interior with unfinished back. Soft radius corners. 4 shelves with fixed bottom shelf. Non-fixed shelves adjust on 1-3/4" centers with pinhole attachments and each hold up to 110 lbs.

    Click for more
  • Zuo Modern Bookcase/Cabinets

    Zuo Modern Bookcase/Cabinets
    See all 5 items in product family
    Zuo Modern Cabinets and Shelving Units Are Used For Contemporary Home Or Office Furnishing And Storage Applications.

    Zuo Modern Cabinets and Shelving Units are made of solid Elm Wood or Fir Wood frame construction for long lasting durability and dependability. Various styles available to meet particular furnishing needs or applications. Fort Mason design collection offers various 4 or 6 Drawer Cabinets and Sideboard models and Mobile Shelving Unit made with blended industrial-quality and wood frame. Mission Bay collection offers 2, 3 or 6 Level Mobile Shelving Units in various dimensional shapes and sizes. The City collection offers 5 Drawer Chest or 6 Drawer Dresser models with attractive Acacia Veneer construction. Union Jack collection offers Large or Small cabinet models featuring contemporary Union Jack design and antiqued metal handles. Each include two drawers for extra storage.

    Click for more
  • Safco® - Veneer Baby Bookcases

    Safco® - Veneer Baby Bookcases
    See all 12 items in product family
    Safco® Veneer Baby Bookcases Are Used For Providing Traditional And Versatile Home Or Workplace Storage Solutions.

    Safco® Veneer Baby Bookcases are solidly constructed for long lasting durability and dependability. Clean line and traditional design units can stand alone or be paired with Square-Edge Veneer Bookcases to accommodate home or work environment. Come with 11-3/4 inch deep standard shelves with shelf-lock fasteners for easy assembly. Available in wide selection of 12, 24, 30 and 36 inch width, 72 and 84 inch height and Cherry, Mahogany, Medium Oak and Walnut finishes.

    Click for more
  • CLOSEOUT - Edsal Welded Bookcases

    CLOSEOUT - Edsal Welded Bookcases
    See all 4 items in product family
    Save on these Closeout Edsal Welded Bookcases.

    Available While Supplies Last.
    Click for more
  • Lorell® Hardwood Veneer Bookcases

    Lorell® Hardwood Veneer Bookcases
    See all 12 items in product family
    Lorell® Hardwood Veneer Bookcases Are Used For Attractive, High-Quality Home Or Office Storage Applications.

    Lorell® Hardwood Veneer Bookcases are made from solid hardwood construction for long lasting durability and dependability. Panel End vintage square design or Radius soft corner design units feature solid, 3/4 inch thick shelves that are adjustable on 1-3/4 inch centers with pinhole attachments. Matching laminate finish on the back's interior and an unfinished back side. 2, 3, 4, 5, 6 or 7 opening units are available in Cherry or Mahogany finishes. 36 inch width, 12 inch depth units come in 30, 36, 48, 60, 72 and 84 inch heights.

    Click for more
Featured Items