Browse Bookcases & Displays

(2,472 items)

Narrow Your Results

On Sale

Width Inches

Depth Inches

Height Inches

Construction

Color Family

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Waddell® Heritage Series Display Cases

    Waddell® Heritage Series Display Cases
    See all 63 items in product family
    Heritage Series Display Cases Are Used For Schools, Athletic Facilities, Community Centers And More.

    Heritage Series Display Cases offer a traditional look with solid construction. Wood-framed with sliding tempered glass doors. Built-in locks provide reliable security. 4 half-length adjustable shelves feature steel shelving hardware for stability and strength. 10"H base includes adjustable leveling feet. Cases measure 48"L x 18"W x 70"H with a 10"H base. Choose from a variety of wood frames. Available with Mirror Back, Fabric Back or White Laminate Back.

    Click for more
  • Waddell® - Colossus Series Display Cases

    Waddell® - Colossus Series Display Cases
    See all 12 items in product family
    Waddell® - Colossus Series Display Cases Display Merchandise In Retail Applications And More.

    Waddell® - Colossus Series Display Cases are made of aluminum frame for long lasting durability. Sliding tempered glass doors and built-in locks provide additional security and stability for display contents. Factory installed light fixture is optional. Floor Case frame colors are Champagne Gold, Dark Bronze or Satin. Back types are Plaque Fabric or White Laminate. Dimensions vary per model.

    Click for more
  • Waddell® Keepsake Series Display Cases

    Waddell® Keepsake Series Display Cases
    See all 60 items in product family
    Keepsake Series Display Cases Are Used For Museums, Libraries, Historical Societies And More.

    Keepsake Series Display Cases provide a secure way to display archival quality items in a variety of environments. Aluminum-frame cases are made with a hinged door and wood veneer base. Cases include 3 full-length height-adjustable shelves. 12"H base includes built-in floor levelers. Cases measure 24"L x 24"W x 72"H. Base is available in a variety of shades. Available with Mirror Back or Clear Glass Back.

    Click for more
  • Waddell® - Reliant Series Display Cases

    Waddell® - Reliant Series Display Cases
    See all 144 items in product family

    Waddell® - Reliant Series Display Cases Are Used For Floor Displays For Retail Applications.

    Waddell® - Reliant Series Display Cases are made of aluminum and wood for long lasting durability. Tempered glass with built-in locks provide security for display contents. Cornice light fixture is optional. Counter Case style has Mirror, Plaque Fabric or White Laminate backing. Available frame colors are Champagne Gold, Dark Bronze or Satin. Dimensions vary per style.

    Click for more
  • Waddell® Prominence Series Display Cases

    Waddell® Prominence Series Display Cases
    See all 28 items in product family
    Prominence Series Display Cases Are Used For Schools, Athletic Facilities, Community Centers And More.

    Prominence Series Display Cases are made with multi-faceted aluminum framing and hexagon-shaped corners for a distinctive contemporary look. Tempered glass and built-in locks provide reliable security. Steel shelving hardware provides stability and strength. Plaque fabric background. Case frames are available in Chrome or Dark Bronze. Counter Display Cases are made with 1 full-length adjustable shelf and measure 36"L x 14"W x 40"H. Wall Display Cases are wall-mountable cases with 1 full-length adjustable shelf. Measures 36"L x 14"W x 30"H. Floor Display Cases feature 2 full-length adjustable shelves. Measures 48"L x 18"W x 78"H. Floor display cases are available with or without built-in light. Tower Display Cases feature 2 full-length adjustable shelves and measure 24"L x 24"W x 78"H. Tower Display Cases are available with or without built-in light.

    Click for more
  • Waddell® Quantum Series Display Cases

    Waddell® Quantum Series Display Cases
    See all 12 items in product family

    Quantum Series Display Cases Are Used For Schools, Community Centers, Libraries And More.

    Quantum Series Display Cases are made using a furniture-grade laminate base and top with curved tempered glass doors for an elegant touch. Case top and base are available in Cherry or Brushed Silver. Black textured backing reduces glare and Built-in Xenon lighting draws attention to display items. Chrome locks and hinges for security. 3/8" tempered glass shelves support up to 120 lbs. each. 2 Shelf Display Cases measure 42"W x 12"D x 44"H. 3 Shelf Display Cases are available in three sizes.

    Click for more
  • Waddell® Varsity Series Display Cases

    Waddell® Varsity Series Display Cases
    See all 36 items in product family
    Varsity Series Display Cases Are Used For Schools, Libraries, Athletic Facilities And More.

    Varsity Series Display Cases are made with a solid oak and oak veneer frame for long lasting durability and strength. The sleek design adds a refined look to any display or award collection. Three adjustable full-length shelves provide plenty of shelf space, while the cove molding helps accent the exterior. Locks and tempered glass provide increased security for confident display. Built-in, lighted cornice illuminates display items for maximum visibility. Height is 77 in. Widths and diameters vary per model. Choose fromPlaque or Mirror back types. Available withAutumn Oak, Carmel Oak and Cherry Oak base colors.

    Click for more
  • Waddell® Spirit Series Display Cases

    Waddell® Spirit Series Display Cases
    See all 360 items in product family
    Spirit Series Display Cases Are Used For Showcasing School Pride Or Adding Color To Your Business.

    Spirit Series Display Cases are made with an anodized aluminum frame and sliding tempered glass doors. Built-in locks and levelers provide reliable security. Includes 4 half-length adjustable shelves with brackets and a 12"H base. Bases are available in a variety of colors to match décor or school colors. Frames are available in Satin, Gold or Bronze. Available with Plaque Back, White Back or Mirror Back. Cases measure 72"W x 16"D x 72"H.

    Click for more
  • United Visual - Wood Framed Display Cases

    United Visual -  Wood Framed Display Cases
    See all 54 items in product family
    Wood Framed Display Cases Are Used For Displaying Trophies, Antiques, Memorabilia And More.

    Display cases are made with a solid oak frame and a fabric-covered plywood back panel. Sliding glass doors with ratchet lock for security; two keys included. Tempered glass shelves are adjustable at 1” increments. Choose between two or three shelves. Frames come in Oak or Wood Laminate. Available in a variety of sizes.

    Click for more
  • Aarco® Red Oak Souvenir & Memorabilia Display Cases

    Aarco® Red Oak Souvenir & Memorabilia Display Cases
    See all 12 items in product family
    Aarco® Red Oak Souvenir & Memorabilia Display Cases Display & Protect Collectables, Keepsakes, Awards, Jerseys And Other Types Of Memorabilia.

    Framing is made of solid North American Red Oak that is milled and finished with a high gloss clear lacquer. Single door allows a maximum viewing area. Door includes a clear acrylic safety window. Natural cork background provides a tackable surface.

    Click for more
  • Waddell® - Contempo Series Display Cases

    Waddell® - Contempo Series Display Cases
    See all 24 items in product family
    Waddell® - Contempo Series Display Cases Display Merchandise In Retail Applications And More.

    Waddell® - Contempo Series Display Cases are made of laminate bases and aluminum framing for long lasting durability. Frosted glass sides and side entry provides seamless face. Built-in lighting and locking doors provides security for display case contents. Available styles are Lighted Floor Case or Lighted Wall Case. Frame colors are Dark Bronze or Satin. Back types are Black or White. Dimensions vary per model.

    Click for more
  • Waddell® - Edge Series 24"W Display Cases

    Waddell® - Edge Series 24
    See all 200 items in product family
    Waddell® - Edge Series 24"W Display Cases Are Used For Floor Displays For Retail Applications And More.

    Waddell® - Edge Series 24"W Display Cases are made of wood and tempered glass for long lasting durability. Full length shelves and built-in locks provide security for display contents. Adjustable suspension rod supports shelving system and LED lighting provides clear display of merchandise. contemporary edge. Lighted Floor Cases have Dark Bronze or Satin color frame. Base colors are Black, Carbon Mesh, Chardonnay, Frosty White and Morro Zephyr. Variety of back types available. Dimensions vary per style.

    Click for more
  • Waddell® - Edge Series 48"W Display Cases

    Waddell® - Edge Series 48
    See all 200 items in product family
    Waddell® - Edge Series 48"W Display Cases Are Used For Floor Displays For Retail Applications And More.

    Waddell® - Edge Series 48"W Display Cases are made of wood and tempered glass for long lasting durability. Built-in locks provide security for display contents. Adjustable suspension rod supports shelving system and LED lighting provides clear display of merchandise. contemporary edge. Lighted Floor Cases have Dark Bronze or Satin color frame. Variety of back types available. Dimensions vary per style.

    Click for more
  • Waddell® Vantage Series Display Cases

    Waddell® Vantage Series Display Cases
    See all 52 items in product family
    Waddell® Vantage Series Display Cases Will Show Off Your Awards and Trophies with Style.

    Unobstructed line of sight and edge-to-edge glass are the hallmarks of the Vantage Premium Glass Office Display Case from Waddell. The Vantage glass showcase does not have exposed hardware, framing or locks, allowing for an uninterrupted area to show off your awards and achievements. Featuring an elegant glass sliding door, the minimalistic design of the display case blends seamlessly in modern spaces. The recessed LED strip lighting offers a sleek, low profile design that illuminates not only your display case, but the contents. The display case comes complete with 3 fixed-position glass shelves that are supported with a steel subframe for structural integrity, ensuring your awards and achievements will be on display safely for years to come.

    Click for more