Browse Exhaust Fans & Ventilation

(2,435 items)

Narrow Your Results

Fan Diameter Inches

  • Less...
  • More...

Horsepower

  • Less...
  • More...

CFM High

RPM High

  • Less...
  • More...

Voltage

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global Portable Blower Ventilator Fans

    Global Portable Blower Ventilator Fans
    See all 9 items in product family
    Global Exhaust Fans Help Ventilate And Cool Manholes, Tanks And Crawl Spaces.

    Global blowers are made of steel housing with powder coated steel wire safety guards for long lasting durability. Lightweight and portable with an easy-carry handle. Rubber feet on base minimizes noise and reduces vibrations. Includes 10'’L power cord. Ducting provides flexible exhaust vents that easily attach to blower fan. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. Blade diameters vary from 8-16 inches and made of aluminum alloy. Global ventilation fan is housed in heavy gauge aluminum. Available styles are Blower Fan, Blower Fan with 16 or 32 foot ducting.. 1 Year Limited Warranty.

    Additional Ducting is available for sale. Please use the following link here

    Click for more
  • Portable Confined Space Blower Fans

    Portable Confined Space Blower Fans
    See all 10 items in product family
    Portable Confined Space Blower Fans Are Used For Applications Including Construction, Commercial, Industrial, And More.

    Portable confined space blower fans are made of high quality materials for long lasting durability and dependability. Fans provide efficient air cooling, circulation, and exhaust for confined work environments. Units improve breathability and air quality for crawl spaces, manholes, and more. CFM high ranges from 865 to 6500. Available styles include Air Mover w/ 25' Ducting, Blower Fan, and Blower Fan w/ 20'L Ducting. Color finishes are Blue, Burgundy, Silver, and Yellow/Silver. Dimensions vary per model.

    Click for more
  • Euramco Safety Blower Exhauster Fans

    Euramco Safety Blower Exhauster Fans
    See all 19 items in product family
    Blower Exhauster Fans Provide Circulation Of Clean, Breathable Air In Confined Spaces.

    Blower Exhauster Fans are constructed with conductive ABS or corrosion and chemical resistant polyethylene for long lasting durability. 9-blade impeller offers maximum strength airflow and ventilation in confined workspaces. Wire grill provides safety. Easy-grip handle allows convenient transport. Canister model conveniently reverses from discharge to suction for easy use and storage while protecting duct from rips and tears. Available with or without duct. Types are Blower Fan, Blower w/Ducting, Confined Space Blower Confined Space Blower and Canister, Intrinsically Safe Air Driven Blower. Fan Diameters are 8 in., 12 in. and 16 in.. Color finishes are Black, Orange and Yellow. Available in a variety of HPs and CFMs. Warranties and certifications vary per type. Duct, Duct Coupler, Power Supply, Manhole Entry Device System, Propane Heater for Confined Space Blower are also available.

    Click for more
  • Allegro Blower Fans

    Allegro Blower Fans
    See all 31 items in product family
    Allegro Blower Fans Provide Air Exhaust And Ventilation For Applications Including Construction, Commercial, Industrial And More.

    Allegro blower fans are made of polyethylene for long lasting durability and corrosion resistance. Unit features quick-connect clipping system allowing extraction or ventilation for application versatility. Ducting retracts within canister for convenient access, storage and transport. Features carry handles, on/off switch and high visibility color finishes for convenient handling, operation and safety. Styles are Air Bag 12 Blower w/ 15' Ducting, Air Bag 8 Blower w/ 15' Ducting, Axial Blower w/ 15' Duct/Canister, Axial Blower w/ 25' Duct/Canister, COM-PAX-IAL Blower w/ 15' Duct/Canister, COM-PAX-IAL Blower w/ 15' Ducting/Canister, COM-PAX-IAL Blower w/ 25' Duct/Canister, COM-PAX-IAL Blower w/ 25' Ducting/Canister and more. Voltages are 12, 115, 115/230 and 120. Color finishes are Mill Finish, Safety Orange and Yellow/Black. UL listed and CSA certified. Dimensions vary per model.

    Click for more
  • Pearson Portable Blower Fans

    Pearson Portable Blower Fans
    See all 7 items in product family
    Pearson Portable Blower Fans Are Used For High-Volume Air Movement In Industrial Spaces.

    Pearson Portable Blower Fans are solidly built with corrosion-resistant polyethylene for reliable use in wet or outdoor environments. Confined space blowers include an efficient guard design to disperse air over a large area. Ventilation fans are stackable to increase capacity and reduce storage space. CFM highs are 615, 1150, 2260, 2443, 2518 and 2850. Voltages are 115V or 230V. HPs are 1/4, 1/3 or 1. Available styles include Velocity Blower/Extractor, Storm Ductless Air Mover, Whirl Blower/Extractor, Turbo-Carpet Dryer, Whirl Gen-2 Blower/Extractor, Whirl Gen-2 Blower/Extractor w/ Hose and Canister, and Storm Plus Blower/Extractor. Fan diameters are 8", 12" and 16". Color finishes are Blue, Yellow and Safety Yellow.

    Click for more
  • Shop-Vac Portable Fans

    Shop-Vac Portable Fans
    See all 13 items in product family
    Shop-Vac Portable Fans Provide Air Cooling And Circulation For Applications Including Manufacturing, Commercial, Industrial And More.

    Shop-vac portable fans are made of stainless steel for long lasting durability and corrosion resistance. Fans increase comfort levels, enhance energy efficiency and improve cost effectiveness. Heavy-duty molded fan blades provide optimum performance and functionality. Casters allow unit mobility, location versatility and storage convenience. Optional models feature adjustable arms to direct airflow. Available styles include Air Management, Belt Drive Drum Fan, Direct Drive Drum Fan, Portable Air Circulator and Wall/Ceiling Mount Air Circulator. Fan diameters range from 11" to 48". CFMs range from 235 to 22,000. Cord lengths are 10', 15' and 30'. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Canarm U Series Portable Utility Fans

    Canarm U Series Portable Utility Fans
    See all 12 items in product family
    Canarm U Series Portable Utility Fans Provide High Volumes Of Air To Vent Smoke And Other Fumes From Industrial And Commercial Environments.

    Canarm U Series Portable Utility Fans are made of steel with powder coated housing for long lasting durability. Totally enclosed or explosion proof motor are ball bearing motors and requires no maintenance. 6 foot power cord with plug is provided. Explosion proof motor fans are minus plug. Available accessories are Hanger Bars and Hooks, Collar Adaptors, Flexible Hoses, Hose Connectors and Misting Adaptor Kits. HPs are 1/3, ½, ¾ and 1-1/2.

    Click for more
  • Commercial Air Scrubbers

    Commercial Air Scrubbers
    See all 7 items in product family
    Commercial Air Scrubbers Filter Out Harmful Organisms, Allergens, Construction Dust And More.

    Commercial Air Scrubbers use HEPA air filtration unit for optimum performance. The HEPA filter media has an efficiency rating of 99.97% against 0.3-micron oily aerosol particles. Commercial Air Scrubbers help restore indoor air quality in Commercial and light industrial settings, universities, schools, hospitality venues and healthcare environments by removing harmful allergens and mold spores - especially important for allergen-sensitive or immune-compromised areas or occupants.

    Click for more
  • RAMFAN Turbo Blower Smoke Removal Fans

    RAMFAN Turbo Blower Smoke Removal Fans
    See all 6 items in product family
    RAMFAN TurboForce Blower Fans Blowers Provide Streamlined Air Flow For Use In Construction Sites, Fire Fighting, Ejecting Smoke And More.

    RAMFAN TurboForce Blower Fans are made of ABS, metal or powder coated steel frames with plastic or cast aluminum impellers for long lasting durability. Provides strong, continued streams of air. Types are Electric Variable Speed Turbo Blower, Gasoline PPV Fan Turbo Blower, Smoke Removal Fan and Smoke Removal Fan w/Explosion Proof. Color finish is Red. Available in a variety of sizes, HPs, volts, amps and CFMs. Construction materials and certification approvals vary per type. Ducts and Duct Couplers are also available.

    Click for more
  • Portable Blower Fan Ducting

    Portable Blower Fan Ducting
    See all 39 items in product family
    Portable Blower Fan Ducting Provides Access To Hard-To-Ventilate Areas.

    Portable Blower Fan Ducting is made of flexible, light duty vinyl woven polyester to provide long lasting durability. Duct hose ends are belted and cuffed for easy installation without the need for clamps. Ventilation ducts expand and retract easily for maximum air flow to confined spaces. Ducting is flame-retardant to handle high temperatures. Duct Hose w/Quick Connect work with fan diameters 8", 12", 16" and 20". Duct lengths are 15, 16, 25 and 32 feet.

    Click for more