Browse Exhaust Fans & Ventilation

(2,438 items)

Narrow Your Results

Availability

Free Shipping

CFM High

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Phase

Fan Diameter Inches

Drive Type

Amps

RPM High

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty Corrosion Resistant Exhaust Panel Fans

    Heavy Duty Corrosion Resistant Exhaust Panel Fans
    See all 24 items in product family
    Corrosion Resistant Panel Fans Serve As An Exhaust Fan Or Fresh Air Intake For Industrial and Agricultural Environments.

    Multifan Panel fans can be mounted in a wall in either horizontal or vertical position. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Sealed motor is Class F insulated and features automatic thermal protection for low maintenance. Motor is housed in die cast aluminum and offers a labyrinth seal between housing and impeller guard to keep out moisture. Fan supports absorb sound and vibration for low noise operation. Vacuum formed, heavy duty fiberglass frame features corrosion resistant wire guards on motor side for safety. UL507 certified for outdoor use. C-UL recognized. 3 Year Limited Warranty.

    Click for more
  • Panel Fans

    Panel Fans
    See all 41 items in product family
    Panel Fans Help Cool Off Environments, Keep Out Insects And Maximize Air Flow For Comfort.
    Models Available are Belt and Direct Drive

    Panel Fans are heavy duty galvanized 18-gauge steel with cast steel pulleys for lasting durability and dependability. Enclosed, maintenance free motors provide sealed ball bearings for long life and automatic thermal overload protection. Features reinforced X-frame for strength and rigidity. Includes 3 or 4 cast aluminum blades. Some models include a spring belt tensioner and pre-lubricated, permanently sealed bearings that are rubber mounted for smooth operation. UL listed. Fully Assembled. Available fan diameters are 18, 24, 28, 32, 36, 40, 48, and 50 inches. Horsepower is 0.5, 1, 2, 3, and 5 hp. Dimensions and CFM vary per model.
    Many models are also available in 1 phase style. Please contact Global Industrial sales representative for more details.

    Click for more
  • Fantech FADE Series Wall Axial Fan

    Fantech FADE Series Wall Axial Fan
    See all 10 items in product family
    Fantech FADE Series Wall Axial Fans Provide Heat Dissipation For Commercial And Industrial Applications.

    Fantech FADE Series Wall Axial Fans are made out of galvanized steel and galvanized aluminum for long lasting durability. 100% speed control provides adaptability. Shallow profile with no protruding motor creates easy installation. Fans are statically and dynamically balanced for vibration free operation and rated for continous duty to provide optimum performance. Horsepowers range from 1/16 to 1-1/4. CFMs range from 305 to 7857. Diameters are 8", 10", 12", 14", 16", 18", 20", 22", and 25". Lengths range from 8-1/16" to 25-1/2". Other dimensions vary per model. UL listed and AMCA certified.
    Click for more
  • Canarm HVA Series Belt Drive Wall Fans

    Canarm HVA Series Belt Drive Wall Fans
    See all 22 items in product family
    Canarm HVA Series Belt Drive Fans Provide Heavy Duty Exhaust Ventilation In High Static Pressure Commercial And Industrial Environments.

    HVA Series Fans are made of welded heavy gauged steel with airfoil-cast aluminum or anti-static glass reinforced nylon blades for long lasting durability. Belt drive fan features a totally enclosed fan-cooled (TEFC) motor and provides protection against weather, dirt and moisture. Heavy gauged steel fan panel with deep spun provides low sound levels and efficiency. Reversible blades are on30”, 36”, 42” and 48” models. Single Phase and Three Phase Wall Fans are available. Fan diameter ranges are 24”-60”.Features vary by model.

    Click for more
  • Canarm ADD Series Direct Drive Wall Fans

    Canarm ADD Series Direct Drive Wall Fans
    See all 19 items in product family
    Canarm ADD Series Direct Drive Wall Fans Provide Heavy Duty Exhaust Ventilation In Factories, Warehouses, Gymnasiums, Greenhouses And More.

    Canarm ADD Series Direct Drive Wall Fans are made of heavy gauged steel with galvanized blades for long lasting durability. ADD series fans provide low pressure and require little to no duct work. Open drip proof (ODP) motors allow good air flow and prevent fluids from dripping into motor. U clamp motor mount belt tensioner provides tension to belt allowing synchronization with motor. Diameters range 24”- 48”. Single Phase and Three Phase wall fans are available. Features vary by model.

    Click for more
  • Canarm XBL Series Belt Drive Wall Fans

    Canarm XBL Series Belt Drive Wall Fans
    See all 10 items in product family
    Canarm XBL Series Belt Drive Wall Fans Provide Economic Solutions for Commercial and Industrial Exhaust Applications such as Factories, Warehouses, Gymnasiums, Greenhouses, and more.

    Canarm XBL series fans are typically used for low pressure applications with little or no duct work. The XBL series is constructed for efficient, economical operation and are designed to be used primarily as exhaust fans. These fans are constructed of heavy gauge steel fan panel with deep spun orifice and flared venturi to maximize efficiency with durable baked on textured polyethylene powder coat finish. ODP motors are standard on all units. The XBL series accepts all “XB” series accessories, including Cabinets, Sleeves, Shutters and guards (Sold Separately).

    Click for more
  • Airmaster Low Pressure Industrial Duty Wall Fans

    Airmaster Low Pressure Industrial Duty Wall Fans
    See all 6 items in product family
    Airmaster Low Pressure Industrial Duty Wall Fans Are Used For Warehouses, Workshops, Laboratories And More.

    Airmaster Low Pressure Industrial Duty Wall Fans are made of steel for long lasting durability. Industrial duty fans with direct-drive explosion-proof motors and non-overloading propeller. Spark-resistant for added safety. Types are Single Phase Motor and Three-Phase Motor. Color is Gray. Sizes are 12 in., 16 in., 18 in. and 24 in.. CFMs are 970, 2,600, 2,950 and 5,100. HP is 1/4. RPMs are 1,140 and 1,725.

    Click for more
  • Panel Fans Belt and Direct Drive

    Panel Fans Belt and Direct Drive
    See all 16 items in product family
    Panel Fans Are Used For Ventilating Power Plants, Parking Garages And Warehouses.

    These fans are constructed with a heavy duty welded steel frame and panel for long lasting durability. Factory set adjustable pitch blades and spark resistant cast aluminum airfoil axial impeller provide aerodynamically efficient performance. This powerful fan is available in diameters from 24" through 60", with capacities ranging to 44,600 CFM. Totally enclosed, fan-cooled industrial duty motor. V-Belt drives for low speed operation. Air dried enamel finish. 1 Year Limited Warranty.

    Click for more