Browse Exhaust Fans & Ventilation

(2,317 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Construction

  • Less...
  • More...

Color

Voltage

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Accessories For Wall Exhaust Fans

    Accessories For Wall Exhaust Fans
    See all 98 items in product family
    Add These Accessories To Your Wall Exhaust Fans For Increases Protection, Safety And Efficiency.

    Shutters help direct or shut-off air flow when needed; Automatic shutters are motor operated. Bird screen provides a mesh screen that keeps out unwanted debris and animal life from entering exhaust system. Must be used with shutters. Front, Rear and Propeller Guards provide an OSHA compliant screen to protect fan blades and components. Weather hood protects exhaust fan and wards away rain, snow and the elements from entering the exhaust system. Must be used with bird screens.

    Click for more
  • Side Wall Vent Hood

    Side Wall Vent Hood
    See all 5 items in product family
    Side Wall Vent Hoods Terminate Side Wall Power Vented Heaters.

    Side Wall Vent Hoods are made of heavy gauge 5052 aluminum to prevent corrosion and provide long lasting durability and dependability. Built-in clearance from combustibles. Includes mounting hardware. Available in 3, 4, 6, 8 or 10 inch diameter units.

    Click for more
  • Speedi-Products Indoor Lint Trap Kit

    Speedi-Products Indoor Lint Trap Kit
    See all 1 items in product family
    Speedi-Products Indoor Lint Trap Kit Is Used For Electric Dryers That Cannot Be Vented Outdoors.

    Include everything required to trap lint when there is no outdoor exhaust options available for electric dryers only. Lint trap bucket empties easily. Includes two spring tension clamps. Install according to local building codes and seal properly with approved sealants. Made in USA. UL Listed and labeled for Dryer Transition Duct.

    Click for more
  • Speedi-Products Range Hood Wall Vents

    Speedi-Products Range Hood Wall Vents
    See all 2 items in product family
    Speedi-Products Range Hood Wall Vents Are Used For Do-It-Yourself Installation Of Kitchen Fan Vents.

    Speedi-Products Range Hood Wall Vents are made with UV stabilized materials for long lasting durability. Features include a cutaway screen option, removable spring return back draft damper, and built-in drip edge. For residential remodeling or new construction. Choose from Black, Tan, White, Dark Brown, or Light Gray hood colors.

    Click for more
  • Vent Cover

    Vent Cover
    See all 1 items in product family
    Vent Cover Is Used For Applications Including Residential, Construction, DIY And More.

    Vent cover is made of plastic for long lasting durability and corrosion resistance. Units fit above roof ventilator preventing heat loss for energy and cost efficiency. Elasticized straps provide unit stability. Style is Turbine Vent Cover.

    Click for more
  • High Velocity Exhaust Shutters

    High Velocity Exhaust Shutters
    See all 11 items in product family
    High Velocity Exhaust Shutters Are Used For Use With Direct-Drive Or Belt-Driven Exhaust Fans.

    High Velocity Exhaust Shutters are solidly manufactured for long lasting durability and dependability. Rear flanged exhaust shutters make them used for applications that require higher velocities. The frame and blades are mill finished extruded aluminum with stainless steel tie rods. Recommended for vertical mount exhaust applications only. 3250 velocity feet per minute. Available 1 and 2 Panel units of various dimensions to fit rough openings of various sizes. 1 Year Limited Warranty.

    Click for more
  • Speedi-Products Wall Caps

    Speedi-Products Wall Caps
    See all 3 items in product family
    Speedi-Products Wall Caps Are Used for Exhaust Venting or Air Intake Systems.

    Speedi-Products Wall Caps are made of white polymer resin that's UV resistant for long lasting durability. Includes a removable damper and wide base flange. For residential remodeling and new construction. Choose from 4", 5" or 6" sizes. Install and seal according to local building codes. Manufactured in the USA.

    Click for more
  • Supply & Exhaust Hoods

    Supply & Exhaust Hoods
    See all 4 items in product family
    Supply And Exhaust Hoods Fit Directly Onto Ducts And Can Be Used For Applications Including Residential, Commercial, Industrial And More.

    Supply and exhaust hoods are made from either metal or plastic for long lasting durability. Available duct sizes are 4", 5", and 6". 2 Year Warranty. Dimensions very per model.

    Click for more
  • Exhaust Shutters

    Exhaust Shutters
    See all 89 items in product family
    Exhaust Shutters Are Used For Venting Direct Drive Or Belt Driven Exhaust Fans.

    Exhaust Shutters allow horizontal airflow in one direction and prevent reverse airflow, while protecting from environmental elements when the flow is stopped. Shutters are made with a galvanized steel frame and aluminum blades. Frame comes with integrated weather stripping for strength and weather protection. Blades are made with flanged ends for added protection against the elements. Counterbalanced blades allow shutters to be mounted vertically to 45 degrees. 2500 FPM maximum velocity. 180°F maximum temperature. Available in a variety of sizes.

    Click for more
  • Speedi-Products Wall Vents

    Speedi-Products Wall Vents
    See all 1 items in product family
    Speedi-Products Wall Vents Are Used For Applications Including Residential, Construction, DIY And More.

    Speedi-Products wall vents are made of aluminum for long lasting durability and dependability. Units replace exhaust systems for kitchens, bathrooms, dryers and more. Type is Wall Vent. Color finish is Silver. Dimensions vary per model.

    Click for more
  • Low Velocity Exhaust Shutters

    Low Velocity Exhaust Shutters
    See all 8 items in product family
    Low Velocity Exhaust Shutters Are Used For Venting Of Direct Drive Or Belt Driven Exhaust Fans.

    Low Velocity Exhaust Shutters are made with a galvanized steel frame and aluminum blades for lasting durability. Blades allow horizontal airflow in one direction and prevents reverse airflow. Blades open with airflow and close by gravity when the fan shuts down. Integrated weather stripping on fan blades ensure durability and weather protection. 2000 FPM maximum velocity. 180°F maximum temperature. Shutters are available in a variety of sizes.

    Click for more
  • Aluminum Supply (Intake) Wall Shutters

    Aluminum Supply (Intake) Wall Shutters
    See all 6 items in product family
    Aluminum Supply (Intake) Wall Shutters Are Used For Commercial Or Residential Weather Protection Applications.

    Aluminum Supply (Intake) Wall Shutters are made of Aluminum Frame and Blades and mill finish for long lasting durability. Galvanized reinforcement strip on each blade provides added strength and counter balancing efficiency. Felt seal on blades provide quiet and better protection from the weather. Used for use with belt-driven centrifugal wall ventilators. Recommended for vertical mount supply (intake) only. Blades pivot at the bottom and fall with gravity to open. Spring-assist to close. Inside widths range from 8-20 inches. Outside widths range from 10-3/4 -22-3/4. Other dimensions vary per style.

    Click for more
  • Gable Mount Fan Shutters

    Gable Mount Fan Shutters
    See all 2 items in product family
    Gable Mount Fan Shutters Are For Gravity Exhaust Fans For Attics Or Other Areas that Require Ventilation.

    Gable Mount Fan Shutters are made of aluminum to provide long lasting durability. Front flanged gravity exhaust shutter is used with gable mount attic ventilators/fans. Frames and blades have a felt seal on the leading edge for quiet closing and better protection from weather. Automatically opens when fan is running. Recommended for vertical mount exhaust applications only. Painted white aluminum. Velocity feet per minute is 1500. Inside dimensions are 16" x 16". Outside dimensions are 19" x 19".

    Click for more
  • Speedi-Products Vent Hoods

    Speedi-Products Vent Hoods
    See all 23 items in product family
    Speedi-Products Vent Hoods Are Used For The Do-It-Yourself Residential Venting Solutions.

    Speedi-Products Vent Hoods are available in a wide variety of models to fit many household venting needs. Choose from Roof, Eave, or Through-Wall types With or Without Louvers Available accessories include Expanders, Transition Flex Pipes, and Screw Clamps Consult local building codes. Install with approved duct sealants and tapes. Made in USA.

    Click for more