Browse Exhaust Fans & Ventilation

(2,318 items)

Narrow Your Results

CFM High

Phase

RPM High

Voltage

Horsepower

  • Less...
  • More...

Fan Diameter Inches

  • Less...
  • More...

Drive Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Tube Axial Belt Drive Duct Fan For Dry Environment

    Tube Axial Belt Drive Duct Fan For Dry Environment
    See all 93 items in product family
    Tube Axial Belt Drive Duct Fan For Dry Environment Provide Positive Elimination Of Smoke, Fumes And Vapors Through Duct Work With Totally Enclosed Fan Cooled Motors.

    Tube Axial Belt Drive Duct Fan For Dry Environment have fan blades made of non-sparking cast aluminum for long lasting durability. Housing is made of heavy gauge steel with angle iron flanges welded around the diameter for superior strength. Used to eliminate fumes from spray booths and more, fans can be used in dry locations. Axial fans have a totally enclosed motor for operational safety. 2 sealed industrial grade ball bearings are mounted in cast aluminum. Angle iron flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Drum housing provides an air tight cylinder to protect belts, sheaves and bearings from contaminated air. Adjustable motor base provides proper belt tension. Blade quantitiesa are 4, 5, 6 and 8. Cast steel and turned steel sheaves. Diameters range from 12" - 60". Volts range from 115V - 230/460V. Single Phase models available. Please contact Global Sales Representative for more info. Dimensions vary.

    Click for more
  • Explosion Proof Tube Axial Belt Drive Duct Fan For Dry Environment

    Explosion Proof Tube Axial Belt Drive Duct Fan For Dry Environment
    See all 71 items in product family
    These Duct Fans Feature An Explosion Proof Motor That's Used For Extreme Hazardous Environments.

    Provide positive elimination of smoke, fumes and vapors through duct work. Great for spray paint booths and other hazardous locations. These exhaust fans can be used in dry environments with temperatures less than 180°F. Fan blades are made of non-sparking cast aluminum. Axial fans feature an explosion proof motor. Housing is made of heavy gauge steel with angle iron flanges welded around the diameter for superior strength. Features 2 sealed industrial grade ball bearings mounted in cast aluminum, one-piece enclosed housing for long life. Angle iron flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Drum housing features an air tight cylinder to protect belts, sheaves and bearings from contaminated air. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves.
    3 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Tube Axial Belt Drive Duct Fan For Wet Environment

    Tube Axial Belt Drive Duct Fan For Wet Environment
    See all 82 items in product family
    Tube Axial Belt Drive Duct Fan For Wet Environment Are Designed For Moving Air With High Moisture Content.

    Tube Axial Belt Drive Duct Fan For Wet Environment are used for spray booths, ducts and industrial washing machines. Fan blades are made of non-sparking cast aluminum and axial fans have a totally enclosed motor to provide long lasting durability. Housing is made of heavy gauge steel with angle iron flanges welded on each end for superior strength. Sealed ball bearings have external grease fittings. Bearings are located in the belt tube, removed from contaminated airstream. Belt tube interior is protected from contaminated air in duct by water slinger, dust cover and shaft seals. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves. Blade quantities are 4, 5, 6 and 8. Cast steel and turned steel sheaves. Diameters range from 12" - 60". Volts range from 115V - 230/460V. 1 and 3 Phase motors available. Dimensions vary.

    Click for more
  • Explosion Proof Tube Axial Belt Drive Duct Fan For Wet Environment

    Explosion Proof Tube Axial Belt Drive Duct Fan For Wet Environment
    See all 64 items in product family
    These Explosion Proof Fans Features Ball Bearing Pillow Block Designed For Moving Air With High Moisture Content.

    These exhaust fans are great for spray booths, ducts and industrial washing machines. Fan blades are made of non-sparking cast aluminum. Axial fans feature an explosion proof motor. Fan housing is made of heavy gauge steel with angle iron flanges welded on each end for superior strength. Sealed ball bearings feature external grease fittings. Bearings are located in the belt tube, removed from contaminated airstream. Belt tube interior is protected from contaminated air in duct by water slinger, dust cover and shaft seals. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Tube Axial Direct Drive Duct Fan

    Tube Axial Direct Drive Duct Fan
    See all 62 items in product family
    Direct Drive Tube Axial Fans Are Used For Duct Applications In Mills, Mines, Foundries, Factories And More.

    Tube axial fans remove fumes, dust, smoke or steam from poorly ventilated areas. Drum housing is made of heavy gauge all welded steel. Fan blades are made of non-sparking cast aluminum. Drum features angle iron flanges welded on each end. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Axial exhaust fans feature totally enclosed fan cooled motor.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Explosion Proof Tube Axial Direct Drive Duct Fan

    Explosion Proof Tube Axial Direct Drive Duct Fan
    See all 55 items in product family
    Explosion Proof Direct Drive Fans Withstand Environments With Explosive Gases.

    Used for duct applications in mills, mines, foundries, factories and more. Exhaust axial fans help remove fumes, dust, smoke or steam from poorly ventilated areas. Drum housing is made of heavy gauge all welded steel. Fan blades are made of non-sparking cast aluminum and are powered by an explosion proof motor to handle environments with explosive gases present. Drum features angle iron flanges welded on each end. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting.
    3 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • In-Line Tube Axial Fans

    In-Line Tube Axial Fans
    See all 28 items in product family
    These Axial Fans Help Boost In-Line Ducting And Aid In Ventilation To Remove Fumes, Dust Or Smoke From Environment.

    Axial fans are made with spark resistant, cast aluminum airfoil axial impeller. Heavy duty welded steel drum housing with welded angle ring flanges offers aerodynamically efficient performance. TEFC industrial duty motor powers adjustable pitch fan blades. Tube axial fans are mountable in ductwork in any position. Tested to ANSI/AMCA standards. Conforms to NEMA standards. Gray enamel finish. Direct Drive Fans offer simple maintenance without any belts or pulleys to replace. Includes externally mounted, wired junction box. Belt Drive Fans feature V-belt driven motor that is mounted outside of airstream to provide low-speed operation. Made using cast iron fan sheaves and oil and heat resistant fan belts. Steel fan shaft is sealed with self-aligning pillow block ball bearings for low maintenance. 1 Year Limited Warranty.

    Click for more
  • Marine Duct Axial Direct Drive Fan

    Marine Duct Axial Direct Drive Fan
    See all 7 items in product family
    Marine Duct Axial Direct Drive Fans Provide Continuous Reliable Movement Of Air For Engine Rooms, Cargo Holds And Other Above Or Below Deck Applications.

    Marine Duct Axial Direct Drive Fans are constructed with durable aluminum and steel for long lasting use and dependability. 6-blade airfoil design cast aluminum propeller provides taperlock bushing. Totally enclosed motors meet IEEE 45 and are pre-wired 460 volts. AMCA and ABS certified. Available horsepower is 0.75, 3, 5, 10, and 20 hp. Fan sizes are 12, 16, 18, 24, 28, 32, and 36 inches. Max operating temperature is 120°F. Includes 1 year limited warranty.

    Click for more