Browse File Cabinets

(1,173 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Color Family

  • Less...
  • More...

Drawer Quantity

Minimum Width Inches

Minimum Depth Inches

Minimum Height Inches

Maximum Width Inches

Maximum Depth Inches

Maximum Height Inches

Cabinet File Size

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Interion® - Steel Blueprint Flat File Cabinets

    Interion® - Steel Blueprint Flat File Cabinets
    See all 6 items in product family
    Interion® Steel Blueprint Flat File Cabinets

    Premium, 5 drawer blueprint flat file cabinets keep valuable documents and blueprints flat and curl-free with hinged paper depressors. Blueprint storage cabinets are made with sturdy steel with internal reinforcements for added strength. The flat files heavy gauge steel base permits stacking for added storage in minimal space. These blueprint filing systems feature an easy-glide precision drawer runners and a scratch resistant furniture grade finish. Drawer fronts have label holders for easy identification and chrome plated drawer pulls. Optional Closed Base raises unit 4" and allows toe space with recessed front. Choose from 3 sizes.

    Click here to see our full selection of Drafting Stools.

    Click for more
  • Mayline® - Steel Flat Files

    Mayline® - Steel Flat Files
    See all 9 items in product family
    Mayline® Steel Flat Files Hold Blueprints, CAD Drawings, Posters And Other Large Print Materials.

    Mayline Steel Flat Files are durably manufactured for lasting performance and structural support. File drawers have front metal plan depressor and rear hood to prevent documents from folding or curling. Five-drawer files hold up to 200 sheets per drawer. Dual handles extend drawers evenly for efficient access to contents. Self-contained files can be stacked for increased storage capacity in offices, design firms, construction sites and more. High Base with Bookshelf or Flush Base available to meet storage needs. Available blue print file widths are 40-3/4", 46-3/4" and 53-3/4". Color finishes are Black, Sand Beige, Textured Gray or White. Additional dimensions vary per model.

    Click for more
  • Vertical Blueprint Storage Rack

    Vertical Blueprint Storage Rack
    See all 23 items in product family
    Brookside Design Vertical Blueprint Storage Racks Secure And Organize Blueprints, Drawings, Plans And More.

    Brookside Design Vertical Blueprint Storage Racks are made of solid welded steel and aluminum construction for long lasting durability and dependability. Mobile or Wall Mount style storage racks available to fit user needs. Pivot hangers, swivel casters and other features available with some models. Styles include Blueprint Mobile Plan Center Bundles, Rolling Blueprint Stands, Pivot Mobile Rack, Blueprint Drop Lift Wall Rack Bundles and Blueprint Pivot Wall Rack Bundles. Available with 18, 24, 30, 36, and 42 inch print clamps. Dimensions vary per model.

    Click for more
  • Sandusky - 5 & 10 Drawer Steel Flat Files

    Sandusky - 5 & 10 Drawer Steel Flat Files
    See all 12 items in product family
    Sandusky 5 & 10 Drawer Steel Flat Files Are Used For Storing Large Flat Documents or Blueprints

    Steel flat file is used for both work-in-progress and archival storage. Provides a reliable place to store flat all your valuable documents and graphics. They are modular and can be used individually or stacked. Five large capacity 1 7/8" deep drawers in the three cabinet sizes. Ten large capacity 1 1/8" deep drawers allow the easy retrieval or materials stacked with 5-drawer flat file cabinets for customized high volume storage. Available in Dove Gray, Putty and Black.
    Click for more
  • Safco® - 5 Drawer Steel Flat Files

    Safco® - 5 Drawer Steel Flat Files
    See all 12 items in product family
    Safco® 5 Drawer Steel Flat Files Easily And Safely Store Large Flat Documents Or Graphic Supplies For Home And Office Use.

    Safco® 5 Drawer Steel Flat Files are made of durable steel construction for long lasting strength and dependability. Modular file units can be used individually or in a space-saving stack. Case-hardened ball-bearing rollers provide smooth, quiet operation. Positive closures keep drawers tightly shut, while courtesy stops keep them in place while open. Includes label holders and chrome drawer handles. 16-1/2 inch height file units are available in 40-1/2, 46-1/2 and 53-1/2 inch widths, 29-1/2, 35-1/2 and 41-1/2 inch depths and Black, Gray, Tropic Sand, and White finishes. Limited Lifetime Warranty.

    Click for more
  • Safco® - Vertical Blueprint Steel Storage Cabinet

    Safco® - Vertical Blueprint Steel Storage Cabinet
    See all 2 items in product family
    Vertical Blueprint Hanging Cabinet Holds Up To 1,200 Documents!

    Vertical storage cabinet is made of heavy duty steel to provide dust-free secured storage for valuable and confidential materials. Suspended track accepts up to 12 Hanging Clamps (sold separately) and rolls smooth on steel ball bearing rollers for easy document retrieval. Steel reinforced door has piano-hinges for strength. Door can be mounted on left or right hand side. Cylinder lock for security. Greenguard® certified.

    Click for more
  • Safco® - Steel Flat File With Optional Bases

    Safco® - Steel Flat File With Optional Bases
    See all 9 items in product family
    Safco® Steel Flat File Cabinets Are Used For Storing Large Flat Documents Or Graphic Supplies.

    Safco® Steel Flat File Cabinets are made of durable steel construction for long lasting strength and dependability. Facil Flat Files have light gray powder coat finish and are available in Small or Medium sizes. Include label holders and chrome drawer handles. Facil Flat File Bases are designed to raise files off floor for easier use and are available in closed 4-3/4 inch or high 20-1/2 inch heights. 10-Drawer Steel Flat Files have case-hardened ball-bearing rollers to provide smooth, quiet operation. Positive closures keep drawers tightly shut, while courtesy stops keep them in place while open. Rear hood and hinged front depressor. Measure 46-1/2 in. W x 35-1/2 in. D x 16-1/2 in. H and are available in Black, Gray or Tropic Sand finishes. Limited Lifetime Warranty.

    Click for more
  • Safco® - Mobile Roll Files

    Safco® - Mobile Roll Files
    See all 4 items in product family
    Mobile Roll Files Help Make Sure Current Projects Are Easily Stored And Accessible.

    Blueprint carts are made of sturdy particle board with an attractive textured vinyl laminate finish. Grandstand design with square tubes offers trouble-free removal of contents. Moves easily on 2" swivel casters.

    Click for more
  • Vis-i-Rack™ High Capacity Blueprint Storage Racks

    Vis-i-Rack™ High Capacity Blueprint Storage Racks
    See all 4 items in product family
    Vis-i-Rack™ High Capacity Blueprint Storage Racks Provide A Wall Mountable Solution For Vertical Storage Of Blueprints And Other Documents.

    Great for blueprints, artwork, maps, poster, documents and other large rolled file materials. These wall mount racks use up limited floor space to provide optimal vertical storage. Made using heavy duty steel frame with welded posts to support 960 lb. total capacity. 9"L rungs include non-marring caps for safety. Rungs are welded and at incline to retain files and documents. Steel feet for stability. Wall brackets are spaced 16" for installation on walls. Black powder coat finish. Rack with 13 Openings includes five 8"H openings in the lower section, four 6" openings in the middle and four 4" openings on top. Rack with 16 Openings includes sixteen 5"H openings.

    Click for more
  • Safco® - Easy Access Blueprint Roll Files

    Safco® - Easy Access Blueprint Roll Files
    See all 2 items in product family
    Safco® - Easy Access Blueprint Roll Files

    These document storage racks convenient stores and organized rolled files in the vertical position, including drawings, charts, plans, blueprints, maps, posters and more. The grandstand design of these roll blueprint storage systems makes document retrieval easy. Made with corrugated fiberboard and a walnut wood-grain finish, roll file storage has square sections divided by plastic molding. Measures 15"W x 12"D x 22"H overall. Lifetime Limited Warranty.

    Click here to see our full selection of Drafting Stools.

    Click for more
  • Safco® - Mobile Blueprint Storage Rack With Chrome Finish

    Safco® - Mobile Blueprint Storage Rack With Chrome Finish
    See all 1 items in product family
    Safco® - Mobile Blueprint Storage Rack With Chrome Finish

    This blueprint storage cart stores rolled documents including blueprints, posters, maps, and charts. Blueprint holder rack is made with heavy gauge steel rod with an attractive chrome plated finish. The four 2" swivel casters make movement easy. Blueprint storage cart measures 32-1/4" x 22-1/2"W x 14-5/8"D. Includes 24 sections for individual tubes, each measuring 3-1/8" square.

    Click here to see our full selection of Drafting Stools.

    Click for more
  • Safco® - Stackable Steel Blueprint Storage Roll Files

    Safco® - Stackable Steel Blueprint Storage Roll Files
    See all 2 items in product family
    Safco® Stackable Steel Blueprint Storage Roll Files Are Used For Transporting Heavy Pipes, Bars, Angles or Tubes.

    Safco® Stackable Steel Blueprint Storage Roll Files are made of heavy duty solid steel construction for long lasting strength, durability and dependability. Door front provides enclosed, dust-free storage. Interiors feature square fiberboard sections with aluminum molding reinforcements to provide support, organization and easy retrieval of rolled documents including blueprints, maps, charts, posters and other large format documents. Exterior door label holder and interior index grid on door provide a quick reference for content organization and identification. Conveniently stack upon one another. 15-1/4 inch square width and height cabinets are available in 38 and 44-1/2 inch depths with 2-1/2 or 3-1/4 inch square compartment 16 or 36 roll storage capacity. Tropic sand finish. Ship assembled.

    Click for more
  • Safco® - Giant Flat File Stack Trays

    Safco® - Giant Flat File Stack Trays
    See all 2 items in product family
    Modular Stacking Trays Create Efficient, Durable Storage Shelving For Blue Print Documents.

    Flat filing at a fraction of the cost! Stack trays accommodate printed documents, artwork, posters and more. Stacking trays can be stacked up to 5'H with 40 lb. per tray load capacity. Blueprint storage trays are made with high density, high molecular weight polyethylene for rigidity and strength. These off-white trays are 3"H. Sold in carton of 2 trays, priced each tray.

    Click for more
  • Safco® - Masterfile 2 Vertical File Cabinet

    Safco® - Masterfile 2 Vertical File Cabinet
    See all 3 items in product family
    Store An Outstanding Amount Of Files And Documents In Limited Space!

    Compact an amazing 1,600 3-mil thick active documents in one easily accessible cabinet. Made using double walled steel with insulating liner for strength and quiet operation. Effortlessly retrieve one or multiple sheets using the gas cylinder assist lid. Lid includes locking mechanism and a moisture and dust seal to protect contents. Pull-out full suspension drawer includes 2 casters to open smooth over any surface. Drawer provides toe space to minimize reach for last document. Drawer includes brushed aluminum handle and adjustable sheet holder knobs for storage of active documents. Each document is attached to self-adhesive, pre-punched Carrier Strips (sold separately) and hung vertically from pins on posts on sturdy 6-1/2" centers; eliminates unsightly fingerprint smudges and dog-eared corners. Carrier Strips are self-adhesive and can be cut into (100) 24" strips, (80) 30" strips or (50) 48" strips. Greenguard® certified. Limited Lifetime Warranty.

    Click for more
  • Safco® - Blueprint File Tube Storage

    Safco® - Blueprint File Tube Storage
    See all 1 items in product family
    Blueprint Storage Roll Files

    Convenient roll files store and organize drawings, charts, plans, blueprints, maps, posters and other rolled materials. Includes reclosable lid for safe storage and holds 16 tubes. Corrugated fiberboard construction has square sections divided by sturdy molding. Measures 12-3/4"W x 37"D x 12-1/2"H overall. Tubes measure 3" sqaure each. Lifetime Limited Warranty.

    Click for more
  • Safco® - Heavy Gauge Steel Wire Roll Files

    Safco® - Heavy Gauge Steel Wire Roll Files
    See all 2 items in product family
    Save Valuable Time By Placing Drawings, Blueprints, Charts And Other In-Use Materials Within Easy Reach Of Your Desk Or Workstation.

    Easily arrange and access your rolled files and documents. Roll file cart is made using heavy gauge steel rod with white plastic coating. Blueprint storage cart includes dust guard on base to keep materials clean while protecting edges. Moves easily on 2" all-surface casters. Easy assembly.

    Click for more
  • Safco® - Light Weight Tubular Steel Wire Roll Files

    Safco® - Light Weight Tubular Steel Wire Roll Files
    See all 2 items in product family
    Mobile Blueprint Carts Help Place Drawings, Blueprints, Charts And Other In-Use Materials Where You Need Them.

    Easily arrange and access your rolled files and documents. Roll file cart is made using lightweight tubular steel rod with chrome plated grids. Blueprint storage cart moves easily on 2" all-surface casters. Measures 18-1/4"W x 14-1/4"D x 23-1/2"H. Greenguard® certified. Easy assembly.

    Click for more
  • Safco® - Rolling Oversize File Cart

    Safco® - Rolling Oversize File Cart
    See all 1 items in product family
    Rolling Project File Cart Easily Transports Letter & Legal Size Folders And Accommodates Blueprint File Storage.

    Strong tubular steel frame with chrome wire supports accept letter and legal size folder storage, as well as, 18" x 14" folders using Hanging File Folders (sold separately). Accepts up to twelve Hanging Clamps (not included) for blueprint storage. Tucks neatly under most work surfaces when not in use. Bottom basket creates additional storage space. Includes four swivel casters (2 locking) for easy mobility. GreenGuard® certified.

    Click for more
  • Safco® - Adjustable Mobile Vertical File

    Safco® - Adjustable Mobile Vertical File
    See all 3 items in product family
    Safco® Adjustable Mobile Vertical Print Files And Wall Rack Are Used For Convenient Storage Of Large Office Print Files, Materials And Blueprints.

    Safco® Adjustable Mobile Vertical Print Files And Wall Rack are solidly constructed for long lasting durability and dependability. Mobile Vertical Files feature steel construction with ball bearing swivel casters (front 2 lock) for easy mobility. Hold up to 12 Hanging Clamps. includes 12 Pivot Brackets that swing wide to allow easy access to clamps and their contents. Two models available. Drop/Lift Wall Rack holds up to 1200 sheets. Extends out less than 12 inches. Holds up to 12 Hanging Clamps. Mounting hardware included. Installation recommended on wall studs or solid-back wall surfaces.

    Click for more
  • Safco® - Telescoping Document Tube

    Safco® - Telescoping Document Tube
    See all 2 items in product family
    Chartpak Telescoping Document Tube, CHARLTUBE, 28"-43" Long x 3.5" Diameter, Black

    Telescoping Document Tube offers a lightproof plastic to protect materials against fading from exposure to sunlight, and from bending or creasing. Length is adjustable from 26" to 43-3/8" in 24 locking 3/4" increments. Water-resistant document tube includes a shoulder strap and is not recommended as a mailing tube.

    Click for more
  • Safco® - Corrugated Roll Files Storage With Adjustable Tabs

    Safco® - Corrugated Roll Files Storage With Adjustable Tabs
    See all 1 items in product family
    Corrugated Blueprint Storage Boxes Accommodate Your Needs For Multiple Size Documents.

    Roll file boxes are made of sturdy corrugated fiberboard. Corrugated boxes allow stacking for efficient storage. Store multiple size documents in the same file using length adjustment tabs. Measures 23-1/2"W x 11-1/2"H. Sold 2 per carton. Easy assembly.

    Click for more
  • Safco® - Art And Drawing Portfolio

    Safco® - Art And Drawing Portfolio
    See all 1 items in product family
    Art and Drawing Portfolio for 24 x 36 Documents (Qty. 5)

    Don't worry about your work. You can keep it safe with the Art and Drawing Portfolio. Keep your work free of dents, wrinkles, folds, and tears. Don't lose your work. Two metal turnbuckle closures secure the top and bottom of the portfolio. Transport your portfolio easily with reinforced plastic handles. Units are also stackable, so you can create an archival storage system. Priced per carton of 5.

    Made in the USA.

    Click for more
  • Safco® - Adjustable Mobile Plan Center

    Safco® - Adjustable Mobile Plan Center
    See all 1 items in product family
    Adjustable Mobile Plan Center

    Keep your files rolling. Many offices share filing system. With the Mobile Plan Center, rather than having to empty a storage container to present a group's work, you can roll your documents where you want them. No muss, no fuss and no unnecessary shuffling. The self-contained mobile storage system features heavy gauge steel construction. It rolls easily to any location on four ball bearing swivel casters (2 lock). The width adjusts to fit 24" to 42" Hanging Clamps (must be ordered separately). Mobile Plan Center can accommodate up to 18 clamps that simply drop in and lift out as needed. Easy set up.

    Click for more
  • Safco® - Art Rack

    Safco® - Art Rack
    See all 1 items in product family
    Safco® Art Rack Provides Convenient, Safe Storage Of Art Or Graphic Supplies.

    Safco® Art Rack is made of solid Particle Board construction with Hardboard dividers for long lasting durability and dependability. Two levels of storage, each with eight vertical compartments with labeling channels at the top and bottom (labels included). Can stand alone or be stacked vertically or side-by-side. Measures 36 in. W x 24-1/4 in. L x 29 in. H. Putty finish. Comes fully assembled. Limited Lifetime Warranty.

    Click for more
  • Durham® - Art File With Adjustable Dividers

    Durham® - Art File With Adjustable Dividers
    See all 1 items in product family
    Art File Features Adjustable Dividers To Create Custom Size Compartments.

    These files are perfect for storing and organizing larger pieces of literature and art boards. Prime cold rolled all steel construction keeps your papers protected. Five durable steel removable dividers are included. Measures 36-1/16”W x 20-1/16”D x 27-15/16”H. Easy assembly. Durable gray powder coat finish.
    Click for more
  • CLOSEOUTS - Blue Print Flat File Cabinets

    CLOSEOUTS - Blue Print Flat File Cabinets
    See all 5 items in product family
    Save on these Closeout Blue Print Flat File Cabinets.

    Available While Supplies Last. All products in stock and ready to ship. Safco 5 Drawer Steel Flat Files are made of durable steel construction for long lasting strength and durability. Bases sold separately.

    Click for more
  • Sandusky - Blueprint Hanging Files, Racks and Wire Stand

    Sandusky - Blueprint Hanging Files, Racks and Wire Stand
    See all 9 items in product family
    Sandusky 36-1/2"W Document Hanging Clamps

    Aluminum Document Hanging Clamps securely hold drawings in place for reference and storage. Adjustment knobs provide even gripping tension. Sold in packs of 6.

    Click for more
Featured Items