Browse File Cabinets

(1,083 items)

Narrow Your Results

Country of Origin

Color Family

Drawer Quantity

Minimum Width Inches

Minimum Depth Inches

Minimum Height Inches

Maximum Width Inches

Maximum Depth Inches

Maximum Height Inches

Cabinet File Size

Our Price

Go

Recently Viewed

Categories

  • FireKing® - Fireproof Vertical Files

    FireKing® - Fireproof Vertical Files
    See all 32 items in product family
    Vertical Fireproof File Cabinets meet UL impact requirements; File cabinet remains locked and intact without damage to paper contents after enduring 1500°F, a drop from 30'H and heating to 1500°F again.

    Meets the UL 2000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Fireproof cabinets are insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. Each drawer is a separate, insulated compartment to provide maximum protection. Fire proof cabinets are designed to protect contents from sprinklers and fire hoses.

    31-1/2"D cabinets feature 2" thick walls and a full suspension cradle. The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. Lifetime Limited Warranty. Free Product Replacement if files are ever damaged by fire. Chip and scratch resistant powder coated finish.

    Click for more
  • FireKing® - Fireproof Lateral Files

    FireKing® - Fireproof Lateral Files
    See all 16 items in product family
    Lateral fireproof file cabinets ensure the safety of your vital documents. These fire proof file cabinets meet UL impact requirements.

    Lateral cabinets remain locked and intact without damage to paper contents after enduring 1500°F, a drop from 30'H and heating to 1500°F again. Fireproof lateral file cabinets meet the UL 2000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. File cabinets are insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Fire proof file cabinets protect contents from sprinklers and fire hoses.

    The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. Chip and scratch resistant powder coated finish. Lifetime Limited Warranty. Free Product Replacement if files are ever damaged by fire.
    Interior dimensions: 16-3/4"D x 10-1/4"H I.D.
    37-1/4"W File Cabinets measure 31-3/4"W I.D.
    44-1/4"W File Cabinets measure 38-3/4"W I.D.

    Click for more