Browse File Cabinets

(1,082 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Color Family

  • Less...
  • More...

Drawer Quantity

Minimum Width Inches

Minimum Depth Inches

Minimum Height Inches

Maximum Width Inches

Maximum Depth Inches

Maximum Height Inches

Cabinet File Size

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Interion® - Premium Lateral File Cabinets

    Interion® - Premium Lateral File Cabinets
    See all 12 items in product family
    Premium Lateral File Cabinets Keep Paperwork Organized.

    Premium quality lateral file cabinets are made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hand rails accept both letter and legal sized folders. Front to back bars convert each side-to-side drawer into 2 rows of front-to-back filing. Central locking system with keys secures all drawers. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface. Measures 18“D. 5-Drawer Cabinets feature a retracting top drawer. 1 Year Limited Warranty.

    Click for more
  • Interion® - 2 Drawer Lateral File Cabinet

    Interion® - 2 Drawer Lateral File Cabinet
    See all 2 items in product family
    Keep Paperwork Organized In These Attractive Filing Cabinets.

    Made of durable steel. File drawers have full drawer extension for complete access to all documents. File drawers allow left-to-right letter and legal size hang filing and front-to-back filing using file bars. Designed with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Equipped with adjustable leg levelers for uneven floors. Comes with central lock with keys. Recessed handle prevents accidental snags. Durable scratch and chip resistant baked enamel finish. 29"H.

    Click for more
  • Global™ - Lateral File - Fixed & Retracting Front Drawers

    Global™ - Lateral File - Fixed & Retracting Front Drawers
    See all 26 items in product family
    Global™ Lateral Files Provide Enhanced Visibility And Easy Access To Office Files.

    Global™ Lateral Files are made with heavy-gauge, furniture quality steel with scratch resistant powder coat finish for long lasting durability and dependability. File drawers feature heavy duty ball bearing, full progressive suspensions for quiet operation. Interlocking system allows only one drawer open at a time, eliminating the danger of tipping. Central lock includes two keys to lock all drawers for maximum security. Plastic drawer liner edges allow hanging files without catching. Adjustable file rods accept letter, legal and EDP filing with side-to-side storage. Adjustable leveling feet. Wide selection of space-saving 18 inch depth, Fixed Front or Retracting Door type 2, 4 or 5 drawer file units are available in 36 or 42 inch widths, 28, 52 or 65 inch heights and Black or Putty color finishes. Front to Back Bars that allow front-to-back filing in drawers for easy viewing of contents are available separately.

    Click for more
  • Lateral File Cabinets With Fixed Front Drawers

    Lateral File Cabinets With Fixed Front Drawers
    See all 7 items in product family
    Keep Important Paperwork Organized And Safe In These File Cabinets With Fixed Front Drawers.

    The drawer slides on these lateral file cabinets allow for full drawer extension to provide complete access to all documents. Drawers accept both letter and legal sized files with side-to-side filing storage. These file storage units were designed with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Cabinets are also equipped with adjustable leg levelers for uneven floors. The central locking with keys keeps contents safe and recessed handles prevent accidental snags. Durable scratch and chip resistant baked enamel finish. Optional Front to Back Bars convert side-to-side filing to front-to-back filing. 15 year limited warranty.

    Click for more
  • HON® - basyx® 400 Series - 30"W Lateral Files

    HON® - basyx® 400 Series - 30
    See all 4 items in product family
    basyx® By HON® 400 Series File Cabinets Are Used Storage And Organizational Solutions.

    The basyx® by HON® 400 series offers steel construction with a reinforced case for long lasting durability. File drawers operate on ball-bearing suspension with full extension. The two and four-drawer locking lateral files have adjustable leveling glides in front corners. Hangrails are included in each file drawer for side-to-side letter or legal filing and front-to-back letter filing. basyx®by HON®5-year Limited Warranty is included. Meets or exceeds ANSI/BIFMA and ISTA performance standards. Colors available are Putty, Light Gray and Black

    Click for more
  • HON® - Brigade® 600 Series - 36"W & 42"W Lateral Files

    HON® - Brigade® 600 Series - 36
    See all 26 items in product family
    HON® Brigade® Lateral Files Organize, Secure And Store Files For Commercial And Industrial Needs.

    HON® Brigade® file cabinets are constructed from steel with a reinforced case for long lasting durability. Crafted with flush top and sides, the industrial strength cabinets have four adjustable leveling glides. Drawers feature extension restraintand steel ball-bearing suspension for added safety while mechanical interlock inhibits the extension of more than one drawer at a time. Two adjustable hangrails per drawer with a roll-out shelf enable side-to-side filing. Drawers are equipped with HON® "One Key" interchangeable core removable locks. Includes HON® Full Lifetime Warranty. Available with 2, 3, 4 or 5 drawers in Putty, Light Gray and Black.

    Click for more
  • Hirsh Industries® - HL8000 Series® - Receding Drawer Front Lateral File

    Hirsh Industries® - HL8000 Series® - Receding Drawer Front Lateral File
    See all 4 items in product family
    Hirsh Industries® HL8000 Series® Lateral 4 & 5 Drawer File Cabinets With Receding Drawers Offer Versatile And Convenient Storage Of Files And Supplies.

    Hirsh Industries® Lateral File Cabinets With Receding Drawers are constructed of solid steel for long lasting durability and dependability. HL8000 Series® cabinets have heavy duty, three-piece, ball-bearing sliding
    Click for more
  • Hirsh Industries® - HL1000 Series® - Commercial Grade Lateral Files

    Hirsh Industries® - HL1000 Series® - Commercial Grade Lateral Files
    See all 4 items in product family
    Hirsh Industries® HL1000 Series® Lateral File Cabinets Are Used For High Capacity Home, Commercial Or Industrial Use.

    Hirsh Industries® Lateral File Cabinets are constructed of solid steel for long lasting durability and dependability. HL1000 Series® cabinets have 30" wide files for maximum filing capacity in a compact space. Three-piece, ball-bearing sliding suspension for easy file access. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. Dual lock bars secure both ends of drawers. Adjustable leveling guides for stability. Monochromatic drawer pulls. Interlock system prohibits the extension of more than one drawer at a time. Hang rails included for side-to-side filing. Accepts letter/legal/A-4 size hanging files. Magnetic label holder for each drawer. Baked-on enamel finish comes inBlack or Putty color. 18-5/8" deep 2 or 4 drawer units are availablle in 28" and 52-1/2" height. Meets or exceeds ANSI/BIMFA standards. Made from 33% post-consumer materials. Limited lifetime warranty.

    Click for more
  • Hirsh Industries® - HL10000 Series® - Lateral Files

    Hirsh Industries® - HL10000 Series® - Lateral Files
    See all 32 items in product family
    Hirsh Industries® HL10000 Series® Lateral File Cabinets Are Heavy Duty For Commercial Or Industrial Use.

    Hirsh Industries® Lateral File Cabinets are constructed of solid steel for long lasting durability and dependability. HL10000 Series® cabinets have heavy duty three-piece, ball-bearing sliding suspension for easy file access. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. Dual lock bars secure both ends of drawers. Four adjustable leveling guides for stability on reinforced double base construction. Interlock system prohibits the extension of more than one drawer at a time. Hang rails included for side-to-side filing. Accepts letter/legal/A-4 size hanging files. Magnetic label holder for each drawer. Baked-on enamel finish comes in industry standard Black, Putty or Light Gray color. 18-5/8" deep 2, 3, 4 and 5 drawer units are availablle in various dimensions. Meets or exceeds ANSI/BIMFA standards. Made from 33% post-consumer materials. 5 Drawer Unit has open top pull-out drawer and pull-out work shelf. Limited lifetime warranty.

    Click for more
  • Hirsh Industries® - Lateral File/Bookcase Combo Unit

    Hirsh Industries® - Lateral File/Bookcase Combo Unit
    See all 1 items in product family
    Hirsh Industries® Lateral File/Bookcase Combo Unit

    Three-part telescoping, precision steel ball bearing slide suspension. Includes core removable lock. Double-lock bars for added security. Mechanical interlock prohibits the extension of more than one drawer at a time. 1 fixed shelf, 1 adjustable shelf, and two file drawers. Both shelves allow binder storage. Knockouts in back panel for cable management. Two grommets included. Wide Style Monochromatic drawer pulls. Four (4) adjustable leveling guides. Magnetic label holders - one per drawer. Two adjustable hang rails per drawer are included for side-to-side filing. Accepts letter, legal or A4 hanging file folders. Baked enamel finish. Meets or exceeds ANSI/BIFMA standards. Limited lifetime warranty.

    Click for more
  • Regency - Manager Series - Combination File Cabinets & Conference Boards

    Regency - Manager Series - Combination File Cabinets & Conference Boards
    See all 3 items in product family
    Combination File Cabinet includes 2 drawers, 1 file drawer, and 1 full width lateral file cabinet.

    The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Conference Boards measure 47” x 47” when closed. Includes a porcelain over steel conference board and fabric covered tack boards on door interiors.
    Click for more
  • Tennsco - Tennsco Deluxe Lateral Files - Retracting Or Fixed Front Drawers

    Tennsco - Tennsco Deluxe Lateral Files - Retracting Or Fixed Front Drawers
    See all 24 items in product family
    2, 4, & 5 Drawer Lateral File Cabinets Provide Improved Visibility And Easy Access To All Your Files.

    These lateral file cabinets are made with heavy-gauge, furniture quality steel with a superior scratch resistant powder coat finish. File drawers feature heavy duty ball bearing, full progressive suspensions for quiet operation. Select from 2, 4, &5 drawer lateral filing cabinets.
    Click for more
  • Tennsco - Overfile For Lateral File Cabinet

    Tennsco - Overfile For Lateral File Cabinet
    See all 4 items in product family
    Tennsco Overfiles increase storage capacity in seconds.

    These easy stacking cabinets stack on top of lateral file storage units to maximize storage space. Overfiles feature sliding doors with easy-grip recessed handles for quick content access. The height adjustable shelf allows you to customize your storage space.
    Click for more
  • Lorell® Lateral File Cabinet Collection

    Lorell® Lateral File Cabinet Collection
    See all 38 items in product family
    Lorell® Lateral File Cabinets Conveniently Store Binders, Folders And Hanging Folders For Home And Office Filing Organization.

    Lorell® Lateral File Cabinets are made of solid commercial grade steel construction for long lasting durability and dependability. Features side-to-side filing for letter-size, legal-size or A4-size folders with the included hanging file rails. Interlock system prohibits the extension of more than one drawer at a time. Counterweight prevents tipping. File drawers offer three-part, steel ball-bearing, slide suspension. Equipped with a core removable lock and adjustable leveling guides. Steel construction contains recycled material. Available in 2, 4 or 5 Drawer units with Black, Putty or Gray finishes. 18-5/8 inch deep cabinets come in 30, 36 and 42 inch widths and 28, 52-1/2 and 68 inch heights. Meet and/or exceeds applicable ANSI/BIFMA standards.

    Click for more
  • Colorful 2 & 4 Drawer Lateral Files - Recessed Handles

    Colorful 2 & 4 Drawer Lateral Files - Recessed Handles
    See all 11 items in product family
    Sandusky Lateral Files With Recessed Handles Are Used For Office, Commercial Or Industrial File Storage Applications.

    Sandusky Lateral Files With Recessed Handles are made of solid welded steel construction for long lasting strength, durability and dependability. Full drawer extension on genuine progressive telescoping ball-bearing slides provide smooth trouble-free operation. Built-in drawer interlock system prevents more than one drawer from opening at a time, reducing the chance of cabinet tip over. Single lock system secures all drawers with one key (two keys included). Adjustable leg levelers keep cabinets level in any environment. Extra deep drawer accommodates letter or legal size files. Durable powder coat finish. Plastic handled recessed inserts. Rolled or hemmed edge drawer sides provide safety and rigidity. 30 inch width, 18 inch deep 2 and 4 drawer units are available in 27-5/8 and 50-1/4 inch heights and a wide choice of colorful finishes including Black, Blue, Burgundy, Charcoal, Dove Gray, Forest Green, Multi Granite, Navy, Primary Green, Putty, Red, Standard White, Tropic Sand and Yellow. Assembled. 1 Year Limited Warranty.

    Click for more
  • Colorful 2, 3, 4 & 5 Drawer Lateral Files - Full Width Drawer Pulls

    Colorful 2, 3, 4 & 5 Drawer Lateral Files - Full Width Drawer Pulls
    See all 54 items in product family
    Sandusky Lateral Files With Full Width Drawer Pulls Are Used For Office, Commercial Or Industrial File Storage Applications.

    Sandusky Lateral Files With Colorful 2, 3, 4 & 5 Full-Width Drawer Lateral Files are made of solid welded steel construction for long lasting strength, durability and dependability. Full drawer extension on genuine progressive telescoping b
    Click for more
  • Alera® File Pedestal Cabinets

    Alera® File Pedestal Cabinets
    See all 2 items in product family
    Alera® ALESE521620ES SedinaAG Series Mobile File/File Pedestal,15-3/8w x 20d x 26-5/8h,Espresso

    A contemporary classic with clean lines and modern silver metalwork. Thermally fused woodgrain laminate is scratch-, dent- and water-resistant. Drawers operate on steel ball bearing full-extension glides and accommodate letter/legal filing. Central locking with two fold-away safety keys for a slimmer profile. Easily mobile on five casters (two locking); front center caster helps prevent tipping. Fully assembled, just attach casters. Color: Espresso; Overall Width: 15 3/8"; Overall Depth: 20".

    Click for more
  • Alera® Lateral File Cabinets

    Alera® Lateral File Cabinets
    See all 6 items in product family
    Alera® Lateral File Cabinets

    Lateral file cabinets offer drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension. Stylish full-width radius edge recessed pulls. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Color: Black, Light Gray
    Click for more
  • Z-Line Designs - Lateral Files

    Z-Line Designs - Lateral Files
    See all 3 items in product family
    Z-Line Designs - Lateral Files Are Used For Home Or Office Organization And Security For Files.

    Z-Line Designs - Lateral Files are made of wood with wood color finish for long lasting durability. two drawer lateral file cabinet has a cherry finish with black accents. It features full extensions glides with metal rails for easy filing. The file drawer accommodates letter and legal size hanging files. Includes lock for security. Used for any home and/or office. Two drawer lateral file cabinet has full extensions glides and letter and legal size hanging files for user convenience. Metal rails provide additional ease of use. Includes lock for security. Cabinets measure 29"W x 16-3/8"D x 28-1/4"H. Available color finishes are Black, Cherry, Espresso.

    Click for more
  • Ameriwood - Lateral File Cabinets

    Ameriwood - Lateral File Cabinets
    See all 5 items in product family
    Ameriwood - Lateral File Cabinets File, Organize And House Important Documents For Residential Or Commercial Offices.

    Ameriwood - Lateral File Cabinets are made with a wood finish for long lasting durability. File Cabinet accommodates letter- and legal-size documents, purchase records, invoices, warranties receipts and more. Available styles include 2- or 3-drawer quantity, and with or without casters. Color finishes are Bank Alder, Cherry, Chocolate Oak, Espresso, Expert Plum, Natural, Resort Cherry and White. Dimensions vary per style.

    Click for more
  • ALB - Lateral File Cabinets

    ALB - Lateral File Cabinets
    See all 36 items in product family
    ALB - Lateral File Cabinets Are Used For Office Or Home Office Filing, Storage And More.

    ALB - Lateral File Cabinets are made of all welded steel construction to provide long lasting durability. Cylinder lock keeps contents secure. Side to side hanging bars and levelers provide organization and stability. Full length handle is ergonomic for user ease. Lateral files available with 2, 3, 4 or 5 drawers. Widths range from 30"-42". Up to 65-1/2" height. Color finishes are Beige, Black or White.

    Click for more
Featured Items