Browse File Cabinets

(1,173 items)

Narrow Your Results

Color Family

Drawer Quantity

Minimum Width Inches

Minimum Depth Inches

Minimum Height Inches

Maximum Width Inches

Maximum Depth Inches

Maximum Height Inches

Cabinet File Size

Recently Viewed

Categories

  • Datum - Ez2® Rotary Action File Cabinets

    Datum - Ez2® Rotary Action File Cabinets
    See all 42 items in product family
    Datum Ez2® Rotary Action File Cabinets Offer Double The Storage Space In One Unit!

    Rotary file cabinets help save time, space and money. Innovative design includes a double-sided rotating shelf unit that houses more than twice the files in less space than a traditional filing system. 360° rotation makes cabinet easily accessible from either side. Upright posts are made of 11 gauge steel for superior strength. Rotary bottom is supported by 5/8” diameter hardened steel ball bearings. Door panel allows shelf height adjustments at 1/2” increments. Universal, adjustable file dividers can be used with any media to keep items stored upright. End panels are made of 18 gauge cold rolled steel. 18 gauge steel shelves include a 5-3/8”H backstop and feature slots on 1” centers to accept file dividers (4 per shelf included). Lock assembly with 3/8” diameter steel locking rod keeps cabinet locking in the open or closed position. Rubber safety strips help eliminate pinch points. Heavy duty 13 gauge steel platform base includes Mig-welded reinforcements for strength and adjustable leveling feet for uneven surfaces. Powder coat finish. Starter Units include removable side panels for easy expansion on either side using Add-On Units (sold separately). Choose between Letter or Legal filing storage options.

    Click for more
  • Datum - Ez2® Rotary Action File Cabinet Components & Accessories

    Datum - Ez2® Rotary Action File Cabinet Components & Accessories
    See all 168 items in product family
    Choose From A Wide Selection Of Components & Accessories That Optimize Or Create Your Own Ez2® Rotary Action Cabinet.

    Rotary file cabinets offer double the storage space in one unit! Helps save time, space and money. Base Units offer an innovative design that includes a double-sided rotating unit to house more than twice the storage capacity in less space. 360° rotation makes cabinet easily accessible from either side. Made using the same quality steel construction as the Ez2® File Cabinets. Includes base shelf only. Accepts additional Shelves and File/Storage Drawers (sold separately) for customizable storage options. Allows drawer and shelf height adjustment at 1/2” increments. Starter Units allow Add-on Unit installation to create rows and aisles of units.

    Other Accessories & Components include :
    18 gauge steel Slotted Shelves accept File Dividers (sold separately) to organize and store files and media with ease. Shelves are slotted at 1” increments to allow easy divider adjustments.
    Flat Shelves have a solid surface to store materials and supplies.
    3-3/4”H Multimedia Drawers are slotted at 1/2" centers to accept include drawer dividers. Provides organized storage of cards, checks, CDs, DVDs and more.
    File/Storage Drawers provide storage for a multitude of items.
    Hanging Folder Drawer is used for multimedia applications. Suitable for tab top folders, hanging files and more.
    End Panel Kits convert Add-on units into a starter unit.

    Click for more