Browse File Cabinets

(1,163 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Color Family

  • Less...
  • More...

Drawer Quantity

Minimum Width Inches

Minimum Depth Inches

Minimum Height Inches

Maximum Width Inches

Maximum Depth Inches

Maximum Height Inches

Cabinet File Size

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global® - Global Industries Vertical File 25" & 26-1/2"D

    Global® - Global Industries Vertical File 25
    See all 39 items in product family
    Global®- Vertical Files Keep Important Documents Neatly Integrated In Minimal Office Space.

    Global® Vertical File are made of heavy duty steel construction with corrosion resistant baked-on enamel finish for long lasting durability and dependability. Drawers that open and close easily with full extension cradle suspension and nylon rollers. High drawer sides eliminate the need for hang rails. Welded corners provide added strength and rigidity. Large label area on each drawer provides easy identification of contents. Meet ANSI/BIFMA and ISTA standards. Wide selection of space-saving 18 inch width, Legal Size, Letter Size or Vertical File type 2, 3, 4 or 5 drawer file units are available in 25 or 26-1/2 inch depths, 29, 40, 52, 64 and 64-1/4 inch heights and Black, Desert Putty, Gray, Light Gray and Putty color finishes. Lock Kits sold separately.

    Click for more
  • Hirsh Industries® - Vertical File Cabinets

    Hirsh Industries® - Vertical File Cabinets
    See all 28 items in product family
    Hirsh Industries® Vertical File Cabinets Are Designed For Intensive Home, Commercial Or Industrial Use.

    Hirsh Industries® Vertical File Cabinets are constructed of heavy duty steel for long lasting durability and dependability. Commercial Grade quality cabinets have three-piece ball-bearing slide suspension that allows maximum drawer extension. Core-removable lock allows optional one-key convenience for multiple files. High-side drawers accept hanging file folders, eliminating the need for additional accessories. Sturdy aluminum handles and label holders. Baked-on enamel finish comes in Black, Putty or Light Gray color. 2 or 4 drawer units are availablle in various dimensions for Letter or Legal sized files. Meets or exceeds ANSI/BIMFA standards. Made from 33% post-consumer materials. Limited lifetime warranty.

    Click for more
  • Lorell® Vertical File Cabinet Collection

    Lorell® Vertical File Cabinet Collection
    See all 48 items in product family
    Lorell® Vertical File Cabinets Provide Quality Storage For Letter-Sized Filing Needs.

    Lorell® Vertical File Cabinets are made of solid commercial grade steel construction for long lasting durability and dependability. Ball-bearing slide suspension provides maximum drawer extension and smooth drawer performance. High-side drawers are ready to accept hanging file folders. Features core-removable lock and adjustable wire followers. Available in 2 or 4 Drawer units with Black, Putty or Gray finishes. Come in 22, 25, and 26-1/2 inch depths, 15 and 18 inch widths and 28, 28-3/8 and 52 inch heights. Meet and/or exceeds applicable ANSI/BIFMA standards.

    Click for more
  • Interion® Vertical Filing Cabinets

    Interion® Vertical Filing Cabinets
    See all 3 items in product family
    Interion® Steel Pedestals help optimize your work space by adding functionality and storage. File Cabinets include finished steel tops that allows unit to be used as a freestanding cabinet. The top is removable to allow under desktop mounting. File drawers accept letter or legal sized filing. Include ganged cylinder lock and recessed handles.
    Click for more
  • Hon® - 28-1/2" Deep Full Suspension Vertical Files

    Hon® - 28-1/2
    See all 11 items in product family
    Hon® -Full Suspension Vertical Files are heavy gauge steel file cabinets are the finest quality, commercial-grade file storage available.

    The full extension cradle with 10 nylon rollers ensure smooth, quiet drawer operation. Each drawer has a spring-loaded follower block that keeps files upright and towards the front of the drawer for easy access. High drawer sides accommodate hanging file folders and thumb latches keep drawers securely closed. Drawers also include contemporary drawer pulls, rubber bumper stops and label holder. These vertical file cabinets also feature heavy gauge steel telescoping mechanism and ball-bearing suspension for heavy-duty use. The built-in chrome plated core cylinder lock provides content security. Reinforced base provides added stability. Scratch-resistant baked enamel finish over rust-inhibiting phosphate pre-treatment. Meets or exceeds ANSI/BIFMA standards.

    Click for more
  • Hirsh Industries® - Mobile Pedestal File Cabinets

    Hirsh Industries® - Mobile Pedestal File Cabinets
    See all 16 items in product family
    Hirsh Industries® Mobile Pedestal File Cabinets Are Designed For Versatile Use Under Standard Work Surfaces.

    Hirsh Industries® Mobile Pedestal File Cabinets are constructed of solid steel for long lasting durability and dependability. Designed to conveniently roll under most work surfaces. Telescoping, three-piece, ball-bearing suspension for easy file access. Core-removable lock allows optional one-key convenience for multiple files. Full width designer drawer pulls. High-side drawers accept hanging file folders. 27-3/4" height allows cabinet to fit under most standard work surfaces or to stand alone in work space. Hidden casters for a professional, integrated appearance. Counter weight inhibits tipping. Baked-on enamel finish comes in industry standard Black, Putty or Light Gray color. 15" wide x 19-7/8" deep units are available with 2 file drawers or 1 file drawer with 2 box drawers. Meets or exceeds ANSI/BIMFA standards. Made from 33% post-consumer materials. Limited lifetime warranty.

    Click for more
  • HON® - 310 Series - 26-1/2"D Vertical Files

    HON® - 310 Series - 26-1/2
    See all 18 items in product family
    HON® File Cabinet Provides Secure Storage And Organization For Commercial And Industrial Applications.

    HON® File Cabinet is constructed from steel and treated with rust-inhibiting phosphate for long lasting durability. Commercial quality 310 Series vertical file offers flexible capacities in 2, 4 or 5-drawer options. Features include three-part telescoping and steel ball-bearing suspension. Aluminum drawer pulls, label holders and thumb latches provide practical organization and reliable craftsmanship. Standard interchangeable core removable locks and HON® "One Key" system ensure security. Includes HON® Full Lifetime Warranty. Available in Putty, Light Gray and Black,in heights of 29", 52" and 60".

    Click for more
  • MBI - 2 Drawer Vertical Steel Files 22"D

    MBI - 2 Drawer Vertical Steel Files 22
    See all 4 items in product family
    Vertical files provide matching vertical file storage for Steel Office Desks. These all-steel vertical file cabinets include 2 file drawers with single gang lock and 2 keys for security.

    High drawer sides hold letter or legal size hanging files. Drawers run smooth on suspension slides; allows only one drawer open at a time for tip-over protection. Durable powder coat finish. Stationary File Cabinets include a label area, full extension slides, and aluminum drawer handles. Mobile Cabinets feature 3/4 extension slides, recessed handles and four 2” swivel casters for mobility. Lifetime Limited Warranty.

    Click for more
  • Global™ Pedestal File Cabinets

    Global™ Pedestal File Cabinets
    See all 18 items in product family
    G-Series Pedestal File Cabinets Are Finished For Freestanding Use Or For Pedestal Placement Under Bench Tops.

    Durable steel pedestals feature cylinder locks with removable cores for keying alike. Drawers include full width drawer pull handles and ball bearing suspensions. Drawer interiors are finished in gray. File drawers accommodate front-to-back hanging file folders. Choose between Box/Box/File Pedestals or File/File Pedestals. Measures 15"W x 23"D. Box/Box/File Pedestals include a pencil tray. Freestanding Pedestals are 27-1/8"H. Mobile Pedestals are 28"H. Limited Lifetime Warranty.

    Click for more
  • Lorell® Pedestal File Cabinet Collection

    Lorell® Pedestal File Cabinet Collection
    See all 35 items in product family
    Lorell® Pedestal File Cabinets Provide Quality Portable Storage For The Home Or Office.

    Lorell® Pedestal File Cabinets are made of solid steel construction for long lasting durability and dependability. Removable core lock secures all drawers. File drawers accommodate letter-size hanging folders with tabs. Drawer slides have 90 percent extension. Pedestal is weighted to prevent tipping. File/File and Box/Box/File units are available with Black, Charcoal, Putty or Gray powder coat finishes. 15 inch width, 28 inch height units come in 19 and 22 inch depths.

    Click for more
  • Hon® - 510 Series - 25" Deep Full Suspension Vertical Files

    Hon® - 510 Series - 25
    See all 2 items in product family
    Quality, commercial-grade file cabinets have a durable heavy-gauge steel construction and a reinforced base for added stability.

    These vertical file storage units feature drawers with full nylon roller suspension to help distribute the weight of drawer contents evenly. The full extension cradle with 10 nylon rollers provide smooth, quiet drawer operation. Spring-loaded follower blocks, located in each drawer, keep files upright and towards the front for easy access. High drawer sides accommodate hanging file folders. Thumb latches keep drawers securely closed. These vertical file cabinets also include contemporary drawer pulls, rubber bumper stops and label holders. Scratch-resistant baked enamel finish over rust-inhibiting phosphate pre-treatment. Includes Core Cylinder Lock with 2 keys. Meets or exceeds ANSI/BIFMA standards.

    Click for more
  • Safco® - 2-Drawer Vertical File Cabinet

    Safco® - 2-Drawer Vertical File Cabinet
    See all 1 items in product family
    2-Drawer Vertical File Cabinet

    Get file drawer convenience. Constructed of heavy-duty steel, each drawer will hold twenty-four 18" Hanging Clamps (sold separately) or hanging file folders. Clamps and folders may be combined in the same drawer. Key lock included for protection of confidential information. Shipped ready to use.

    Made in the USA.

    Click for more
  • Marvel® - The Zapf® - Personal Storage File Towers

    Marvel® - The Zapf® - Personal Storage File Towers
    See all 3 items in product family
    Marvel® - The Zapf® - Personal Storage File Towers Are An Used Choice For Homes, Schools and Commercial Environments.

    Zapf® towers are used for home offices, commercial settings and schoolrooms. The Zapf® steel cabinet is designed to store important documents, coats and other personal belongings in a single area. Glide Storage Doors allow for easy use. All units are built with high-quality materials for strength and long-lasting durability. The Zapf® storage tower also features Two Box Drawers and a Full-Extension File Drawer. The Zapf® comes with Lock and Keys. The Zapf® comes with a Limited Lifetime Warranty and is GreenGuard® Certified.

    Click for more
  • ALB - Pedestal File Collection

    ALB - Pedestal File Collection
    See all 6 items in product family
    ALB - Pedestal File Collection Are Used For Office Or Home Office Filing, Storage And More.

    ALB - Pedestal Files are made of welded steel construction to provide long lasting durability. Cylinder lock keeps contents secure. Levellers provide additional structural integrity and stability. Full length handle is ergonomic for user ease. Available styles are Deep Box File Pedestal or Deep File Pedestal. File pedestals measure 14-3/4"W x 22"D x 27-7/8"H. Color finishes are Beige, Black or White.

    Click for more
  • ALB - Personal Storage File Towers

    ALB - Personal Storage File Towers
    See all 6 items in product family
    ALB - Personal Storage File Towers Are Used For Office Or Home Office Filing, Storage And More.

    ALB - Personal Storage File Towers are made of all welded steel construction to provide long lasting durability. Cylinder lock keeps contents secure. Small storage cabinet has shelf and locker w/ coat rod to provide organization and stability. File Towers available with 2 or 3 drawers. Heights are 53-3/8" or 65-1/2"/ Color finishes are Beige, Black or White.

    Click for more
  • CLOSEOUTS - Vertical Files

    CLOSEOUTS - Vertical Files
    See all 3 items in product family
    Save on these Closeout Vertical Files.

    Available While Supplies Last.
    Click for more
  • Ameriwood - Vertical File Cabinets

    Ameriwood - Vertical File Cabinets
    See all 8 items in product family
    Ameriwood - Vertical File Cabinets File, Organize And House Important Documents For Residential Or Commercial Offices.

    Ameriwood - Vertical File Cabinets are made with a wood finish for long lasting durability. File Cabinet accommodates hanging folders, files, receipts, bills and other important documents. Available styles include 2- or 3-drawer quantity, and with or without casters. Color finishes are Bank Alder, Black Ebony Ash, Black Forest, Black Stipple, Cherry, Espresso, Natural, Resort Cherry and White. Dimensions vary per style.

    Click for more
  • Z-Line Designs - Vertical Files

    Z-Line Designs - Vertical Files
    See all 3 items in product family
    Z-Line Designs - Vertical Files Are Used For Home Or Office File Organization And Security.

    Z-Line Designs - Vertical Files are made of wood with wood color finish for long lasting durability. Full extension glides with metal rails and letter and legal size hanging files provide easy filing. Includes lock for security. Vertical files measure 18-5/8"W x 16-3/8"D x 28-1/4"H. Available color finishes are Black, Cherry, Espresso.

    Click for more
  • Techni Mobili - RTA Mobile Filing Cabinets

    Techni Mobili - RTA Mobile Filing Cabinets
    See all 2 items in product family
    Mobile Filing Cabinets Are Used For Home Or Business Office File And Supply Organization And Storage Applications.

    Mobile Filing Cabinets are made of MDF panel with PVC laminate surface construction for long lasting durability and dependability. Used for convenient storage and organization of office files and supplies. Include accessory drawer, hanging file drawer and double wheel casters with locking mechanism. Locking mechanism locks all drawers of cabinet. Available with Ash, Black, Cherry, Espresso, Graphite, or Mahogany finishes and in various dimensional sizes. Heavy-duty tempered Glass Top varieties also available.

    Click for more
Featured Items