Browse Fittings & Railing

(840 items)

Narrow Your Results

Diameter Inches

Length Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Brass Flush Railing Components

    Brass Flush Railing Components
    See all 25 items in product family
    Lavi Industries Brass Flush Railing Components

    Flush fittings offer a contemporary, streamlined look that will enhance any railing project. Our flush fittings feature a 1" long sleeve the longest in the industry for added strength and adhesive coverage.

    Click for more
  • Stainless Steel Flush Railing Components

    Stainless Steel Flush Railing Components
    See all 42 items in product family
    Lavi Industries Stainless Steel Flush Railing Components

    Flush fittings offer a contemporary, streamlined look that will enhance any railing project. Our flush fittings feature a 1" long sleeve the longest in the industry for added strength and adhesive coverage.Custom angles are easy to achieve with our Adjustable Saddle, which allows for the addition of a handrail at almost any custom angle.Our Perpendicular Collar enables you to create a custom-angled section on your flush fitting railing project. The collars can be rotated around the tube to position it at any angle. The sleeve end easily slides into tubing for a flush, custom look.

    Click for more
  • Brass Ball Railing Components

    Brass Ball Railing Components
    See all 24 items in product family
    Lavi Industries Brass Ball Railing Components

    Ball fittings are a great choice for traditional railing projects because of their ease of installation. Use ball fittings to construct handrails, footrails, stair rails, bar rails, ballet rails, and many other metal railing systems. The vertical posts of the railings should be made with a continuous architectural metal tube (for strength) while the horizontals are cut and fit with architectural hardware between posts. Custom angles are easy to achieve with our Flush Angle Collar for Ball Fittings. Position anywhere on a Ball Fitting to angle the connection to the desired position. Sleeve end easily slides into tubing for a flush, custom look.

    Click for more
  • Stainless Steel Ball Railing Components

    Stainless Steel Ball Railing Components
    See all 30 items in product family
    Lavi Industries Stainless Steel Ball Railing Components

    Ball fittings are a great choice for traditional railing projects because of their ease of installation. Use ball fittings to construct handrails, foot rails, stair rails, bar rails, ballet rails, and many other metal railing systems. The vertical posts of the railings should be made with a continuous architectural metal tube (for strength) while the horizontals are cut and fit with architectural hardware between posts. Custom angles are easy to achieve with our Angle Collar for Ball Fittings. Position anywhere on a Ball Fitting to angle the connection to the desired position. Tubing easily slides into the open end. Our versatile flanges are perfect for almost any mounting condition and are supplied with self-drilling and self-tapping screws. Consult local building codes when starting any project.

    Click for more
  • Brass Handrails

    Brass Handrails
    See all 5 items in product family
    Lavi Industries Handrails

    Constructed of heavy-duty materials, our Handrail Brackets offer strong and durable railing support. Standard handrail bracket is supplied with self-drilling, self-tapping screws. Mount brackets to stud in wall. Maximum spacing between brackets is 4 feet. Consult local codes for rail height and other requirements.

    Click for more
  • Stainless Steel Handrails

    Stainless Steel Handrails
    See all 12 items in product family
    Lavi Industries Handrails

    Constructed of heavy-duty stainless steel, our modular handrail brackets offer strong and durable railing support while providing a sleek, modern look. Includes self-drilling, self-tapping screws. Mount brackets to stud in wall. Maximum spacing between brackets is 4 feet. Consult local codes for rail height and other requirements.

    Click for more
  • Brass Short Rail Components

    Brass Short Rail Components
    See all 41 items in product family
    Lavi Industries Brass Short Rail Components

    Short Rail Posts are the perfect choice for low walls, curtain rods, and door pulls. Supplied with self-drilling, self-tapping screws. Consult local codes for other requirements.

    Click for more
  • Stainless Steel Short Rail Components

    Stainless Steel Short Rail Components
    See all 45 items in product family
    Lavi Industries Stainless Steel Short Rail Components

    Versatile flanges are perfect for almost any mounting condition. Supplied with self-drilling, self-tapping screws. Consult local building codes when starting any project.

    Click for more
  • Brass Bar Railing Components

    Brass Bar Railing Components
    See all 12 items in product family
    Lavi Industries Brass Bar Railing Components

    Enhance both traditional and contemporary railing projects with a Lavi Footrail Bracket. Supplied with self-drilling, self-tapping screws. Consult local codes for other requirements.

    Click for more
  • Stainless Steel Bar Railing Components

    Stainless Steel Bar Railing Components
    See all 10 items in product family
    Lavi Industries Stainless Steel Bar Railing Components

    Stainless Steel Bar Footrail and Arm Rail Components are manufactured of solid 304 grade stainless steel for long lasting strength, durability and dependability. Footrails and Arm Rails are the perfect complement to any bar, large or small. Components include tubing, brackets, end caps, flanges, finials and more. Available in 1-1/2 or 2 inch outside diameter. Many components supplied with self-drilling, self-tapping screws for installation.
    Click for more
  • Footrail Kits

    Footrail Kits
    See all 30 items in product family
    Lavi Industries Footrail Kits

    Lavi Industries' foot rail kits come with everything you need to quickly install any length of foot rail up to 14'. Additional lengths can be joined together. These high quality kits feature the finest railing and components to ensure a professional installation that will last and look great for years to come. All components are packaged together in easy to carry cartons for convenient storage and transportation to the jobsite. Once at the jobsite the product is well protected and easy to maneuver to the point of installation. Everything you need is included and cut to size so you won't need to spend time looking for the right components and cutting to length. Simply unpack and install. Required tools: Drill, screwdriver, safety goggles.

    Click for more
  • Glass Railing Clips and Grips

    Glass Railing Clips and Grips
    See all 23 items in product family
    Lavi Industries Glass Railing Clips and Grips

    Glass Clips are the perfect solution for booth dividers, guard rails, sneeze guards, and more! Note: When using tempered glass, holes must be drilled prior to tempering.

    Click for more
  • Railing Floor Mount Components

    Railing Floor Mount Components
    See all 17 items in product family
    Lavi Industries Railing Floor Mount Components

    Provides a clean, elegant solution for removable railing projects such as temporary or movable queues. Cap covers socket when not in use by railing. Requires core-drilled installation.

    Click for more
  • Brass & Stainless Steel Tubing

    Brass & Stainless Steel Tubing
    See all 49 items in product family
    Lavi Industries Brass & Stainless Steel Tubing

    Premium tubing for architectural interiors including hand rails, foot rails, stair railings and kitchen railings. Our products are designed to meet most building codes. Solid brass and stainless steel are our choice materials for quality and durability. Available in Polished Brass, Polished Stainless Steel and Satin (Brushed) Stainless Steel.

    Click for more