Browse Flammable-OSHA Cabinets

(2,259 items)

Narrow Your Results

Availability

Capacity

  • Less...
  • More...

Brand

  • Less...
  • More...

Construction

  • Less...
  • More...

Style

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Country of Origin

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Gas Cylinder Storage Cabinets

    Global™ Gas Cylinder Storage Cabinets
    See all 26 items in product family
    Ruggedly Built Cylinder Storage Cabinets Are Used For Protecting LPG, Propane, Welding Gas, Floor Scrubber Gas Cylinders From Theft And Unauthorized Access.

    Cylinder Storage Cabinets are made of solid 14 gauge steel top and bottom for strength. Features 1/8"x1-3/16" expanded metal door(s) and sides which allow for ventilation and visibility of contents. Rust and acid resistant safety yellow powder coat finish for long lasting durability. Padlock hasp keeps contents secure for safety storing compressed air/gas cylinders and tanks. (padlock not included). Cabinet will accept 20 lb and 33 lb LPG cylinders. "DANGER FLAMMABLE MATERIALS" sign is located on the door(s). Door stoppers have magnets to keep doors safely shut when not locked. Pre-punched lagging holes in feet for anchoring to the ground. Comply with OSHA regulation.

    Models 237210, 237211 and 240700 store cylinders for floor scrubbers and 12" diameter x 22-1/2"H propane tanks.

    Click for more
  • Gas Cylinder Storage Cabinets - Steel

    Gas Cylinder Storage Cabinets - Steel
    See all 27 items in product family
    Gas Cylinder Storage Cabinets - Steel Are Used For Secure Storage Of Gas Cylinders In Industrial Or Commercial Outdoor Or Indoor Applications.

    Gas Cylinder Storage Cabinets are constructed of steel with a yellow powder coat finish for lasting durability and strength. Expanded metal sides, back and door provide content visibility and ventilation without sacrificing security. Padlocks (not included) keep gas cylinders secure. Available in Horizontal, Vertical and Horizontal & Vertical styles to hold LPG, Propane or Welding Gas tanks. Capacity range is 2 to 18 cylinders. Choose from Little Giant, Durham or Folding Guard brands. Dimensions vary per model.

    Click for more
  • Gas Cylinder Cabinets - Heavy Duty Steel

    Gas Cylinder Cabinets - Heavy Duty Steel
    See all 24 items in product family
    Heavy Duty Steel Gas Cylinder Cabinets Are Used For Protecting Gas Cylinders From Theft And Unauthorized Access.

    Heavy Duty Steel Gas Cylinder Cabinets are made of steel for long lasting durability and dependability. Heavy duty mesh or perforated walls allow visibility without compromising product security. Lockable to prevent theft. Cylinder capacity sizes include 4, 6, 8, 9, 12, 16, 18 and 21. Available color finishes are Blue, Gray, Green, Silver, White and Yellow. Dimensions vary per model.

    Click for more
  • Gas Cylinder Storage Cabinets - Galvanized

    Gas Cylinder Storage Cabinets - Galvanized
    See all 13 items in product family
    Cylinder Storage Cabinets Keep Gas Cylinders Visible And Protected From Unauthorized Access.

    These rugged cylinder storage cabinets securely and efficiently store cylinders indoors and outside with highly visible Flammables signs and a padlockable hasp (lock sold separately). Cylinder storage cabinets exceed OSHA 1910 and NFPA standard #58-79.

    Galvanized Cylinder Cabinets are made with heavy 4 gauge steel wire reinforced with 1-1/2 square angle frames and 12 gauge steel roof. Tough galvanized finish resists rust. Requires assembly. 5 Year Limited Warranty.

    Horizontal Storage Cabinets store 20-48 lb. forklift propane cylinders on their sides. Vertical Storage Cabinets store welding cylinders up to 200 lbs. Combination Storage Cabinets store vertical and horizontal cylinders.

    Click for more
  • Medical Gas Cylinder Cabinets

    Medical Gas Cylinder Cabinets
    See all 22 items in product family
    Medical Gas Cylinder Cabinets Provides Safe And Compliant Storage Of Portable Oxygen Cylinders.

    Medical Gas Cylinder Cabinets are made of steel for flame resistance and long lasting durability. Stores D, E, and H oxygen gas cylinders safely and in compliance with OSHA and NFPA standards. Lockable doors limit access to authorized personnel, protecting cylinders from theft, damage and/or tampering. Heavy-gauge, double-walled construction shields cylinders from heat, sparks and flame. Separates flammable and combustible materials. Designed for D- and E-size cylinders up to 33-3/4 inch long x 4-1/4 inch diameter, and H-size cylinders up to 60 inch long x 9-1/4 inch diameter. Fire lined models fitted with a 3/4 inch gypsum panel drywall interior. Helps prepare hospitals, nursing homes and emergency medical services for 3-year JCAHO accreditation survey. Types are Medical Oxygen Gas Cabinet and Medical Oxygen Gas Cabinet w/Fire Lined Interior. Dimensions vary per type. Door types are Manual and Self-Closing. Cylinder capacities are 2, 4, 9, 12 and 24. Cylinder types are D/E and H. Color finish is Med Gas Green. Package quantity is 1.

    Click for more
  • High Pressure Cylinder Storage Cabinets - Steel

    High Pressure Cylinder Storage Cabinets - Steel
    See all 10 items in product family
    High Pressure Steel Cylinder Storage Cabinets Provide Secure Locking Cages For Flammable And High-Pressure Cylinders In Factories And Warehouses.

    Steel Cylinder Storage Cabinets are made of all-welded solid steel or steel with fiberglass for long lasting durability and dependability. Features a fully enclosed design for added safety and security. Accommodates propane, oxygen and acetylene cylinders. Expanded metal door for ease of use. E-Track ratchet straps, forklift bottoms and fiberglass firewalls on select models. Colors are Black or Green. Cylinder capacities are 9, 12, 16, 18 or 20. Dimensions vary per model.

    Click for more
  • Gas Cylinder Storage Cage - Steel Wire Mesh

    Gas Cylinder Storage Cage - Steel Wire Mesh
    See all 11 items in product family
    Cylinder Storage Cages Protect Cylinders From Tampering And Unauthorized Use. These Ruggedly Built Cylinder Cabinets Can Be Safely Stored Indoors Or Outdoors.

    Made with heavy duty 3" square x 1/4" thick wire mesh, these gas cylinder storage cages offer full ventilation, strength and rigidity. Outdoor gas cylinder cages feature double doors for easy access and 2 highly visible DANGER FLAMMABLE signs. All styles exceed OSHA 1910.110 requirements and NFPA standards. Padlockable hinged door for security. Padlock included. Floor anchoring hardware is included. Corrosion resistant gray epoxy finish. Easy assembly.

    Click for more
  • Gas Cylinder Storage Cabinets - Aluminum

    Gas Cylinder Storage Cabinets - Aluminum
    See all 26 items in product family
    Gas Cylinder Storage Cabinets - Aluminum Are Used For Safe Liquid Propane And Oxygen Gas Cylinder Outdoor Storage.

    All Welded Gas Cylinder Storage Cabinets are made with spark-resistant aluminum to resist outdoor elements and provide long lasting durability. Expanded metal panels provide visibility and ventilation without compromising security. Extruded frame provides additional rigidity and structural support. Hasp accepts padlock for extra security of gas cylinders. Available in Horizontal, Vertical and Horizontal & Vertical styles to hold Compressed Gas, LP/Oxygen or LPG tanks. Capacity range is 2 to 16 cylinders. OSHA and NFPA compliant. Dimensions vary per model.

    Click for more
  • Liquid Propane/Oxygen Gas Cylinder Storage Cabinets - Painted Steel

    Liquid Propane/Oxygen Gas Cylinder Storage Cabinets - Painted Steel
    See all 64 items in product family
    Liquid Propane/Oxygen Gas Cylinder Storage Cabinets - Painted Steel Are Used For Safe Storage Of Liquid Propane Or Oxygen Gas Cylinders And Tanks.

    Liquid Propane/Oxygen Gas Cylinder Steel Storage Cabinets are made of heavy gauge painted steel and an aliphatic polyurethane finish for long lasting durability. Polyurethane coating protects against salt spray, chemical rub, UV exposure, and more. Urethane coating resists chipping and peeling. OSHA compliant. Cabinets are available in configurations for storing combinations of LP and oxygen tanks, or oxygen tanks only. Available in a variety of colors.

    Click for more
  • Gas Cylinder Storage Cage - Steel

    Gas Cylinder Storage Cage - Steel
    See all 6 items in product family
    Gas Cylinder Storage Cages Are Used For The Safe And Secure Storage Of Propane Tanks.

    Gas Cylinder Storage Cages are made of all-welded steel with powder coat finish for long lasting durability and dependability. Global Industrial brand cylinder racks feature a lockable storage rack with a sliding locator pin for added safety and security. Little Giant cylinder cages include high-visibility Danger/Flammable sign and lag holes in footpads for mounting to floor. Both cylinder cages hold 33 and 44 lb. propane cylinders. Some styles also accommodate 20 lb. cylinders. Cylinder capacities are 4, 8, 12 or 16. Color finishes are Green or Yellow. Dimensions vary per model.

    Click for more