| |
Global Flammable Cabinets |
 |
|
|
|
|
|
All Welded, Double Walled Steel Of These Flammable Safety Cabinets Add Strength While The 18 Gauge Cabinet With 14 Gauge Doors Offer Superior Fire Protection.
Global flammable cabinets meet or exceed the NFPA Flammable Liquid Storage Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. Click for more |
|
|
|
|
|
|
Compact And Bench High Flammable Cabinets |
 |
|
|
|
|
|
Bench Mount And Compact Flammable Cabinets Are Perfect For Applications Where Space Is Limited.
Flammable storage cabinets are all welded 18 gauge steel for strong, reliable flammable liquid storage. Double walled steel features 1-1/2" insulating air space. Dual 2" capped air vents with flash arrestors for external exhaust. Galvanized steel shelves have a 500 lb. Click for more |
|
|
|
 |
Justrite® Flammable Cabinets |
 |
|
|
|
|
|
Justrite® Flammable Safety Cabinets Comply With The National Fire Protection Association Flammable Combustible Liquid Code #30 And OSHA Standard 1910.106 For Flammable Storage Of Class I, II And III Liquids. FM approved.
Double walled 18-gauge all-welded steel with 1-1/2" insulating air space helps keep temperatures down. Click for more |
|
|
|
|
|
|
Justrite® Compact, Wall Mount And Bench High Flammable Cabinets |
 |
|
|
|
|
|
Justrite® Flammable Safety Cabinets Store Flammable Liquids Safely Even When Minimal Space Is Available.
Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of these flammable cabinets allow connecting to an exhaust system. Safety cabinets have a 2”D leak proof doorsill. Click for more |
|
|
|
 |
Eagle Flammable Cabinets |
 |
|
|
|
|
|
Eagle Flammable Cabinets Are Constructed Of 18 Gauge Steel. Sides, Top, Bottom, And Doors Are Double Walled With 1-1/2" Insulating Air Space Between Walls.
Dual air vents have 2" diameter threaded fittings, fire baffle and cap. Flammable safety cabinets include grounding attachment, 4 adjustable leveling legs, 3-point key lock, and 2" raised leak-proof door sill. Click for more |
|
|
|
|
|
|
Eagle Compact Flammable Safety Cabinets |
 |
|
|
|
|
|
Eagle Compact Flammable Safety Cabinets Provide Secure Storage Of Smaller Containers Of Flammable Liquids.
Flammable safety cabinets are made using an all welded steel body with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. Click for more |
|
|
|
 |
Global Slim Flammable Cabinets |
 |
|
|
|
|
|
Global Slim Flammable Cabinets Provide The Same Durable Quality With A Slim Design!
Global Slim Flammable Storage Cabinets offer flammable liquid storage in less floor space. These slim cabinets can be used next to standard flammable cabinets to provide added storage or used alone in minimal spaces. Click for more |
|
|
|
|
|
|
Justrite® Slimline Flammable Cabinets |
 |
|
|
|
|
|
Narrow Fit Design Of These Justrite Slimline Flammable Storage Cabinets Are Ideal For Tight Spaces.
Slim flammable safety cabinets offer expanded storage when used next to Justrite’s standard flammable cabinets and allow separation of incompatible liquids. The Double walled 18-gauge all-welded steel with 1-1/2" insulating air space helps keep temperatures down. Click for more |
|
|
|
 |
Flammable Cabinets With Forkliftable Legs |
 |
|
|
|
|
|
All Welded Double Wall 18 Gauge Steel Of These Flammable Storage Cabinets Offer Superior Fire Protection. 4”H Legs Allow Floor Anchoring For Stability and 2-way Forklift Access for Transport.
These Flammable Safety Cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. Click for more |
|
|
|
|
|
|
Flammable Liquid Cabinets - Self Close |
 |
|
|
|
|
|
Flammable Liquid Cabinet Doors Seal Tight In The Event Of A Fire!
These top-quality flammable storage cabinets seal in gases and keep out flames in the event of a fire, thanks to UL-tested door seal technology. Flammable safety cabinets are made with durable double walled 18 gauge steel. Click for more |
|
|
|
 |
Stackable Flammable Cabinets |
 |
|
|
|
|
|
These Compact Flammable Safety Cabinets Are Designed To Easily Stack On Top Of Other Safety Cabinets For Increased Storage Capacity.
Compact safety cabinets are easily placed on counter tops or on top of other safety cabinets. Made using all welded, double walled 18 gauge steel for superior strength. Click for more |
|
|
|
|
|
|
Justrite® Piggyback Flammable Cabinets |
 |
|
|
|
|
|
Justrite® Piggyback Flammable Cabinets Provide Additional Safety Storage Without Taking Up Valuable Floor Space.
Piggyback cabinets mount to top of Justrite’s standard 30 and 45 gallon flammable cabinets and can also be placed on counter tops or stacked to provide additional storage (Note: cannot be used with sliding door cabinets). Click for more |
|
 |
Lyon® Flammable Liquid Storage Cabinets |
 |
|
|
|
|
|
Lyon® Flammable Liquid Storage Cabinets Are Ideal For Use In Garages, Laboratories, Workshops And More.
Lyon® Flammable Liquid Storage Cabinets are made of all-welded18-gauge double wall steel with 1-1/2¿ of insulating air space for fire-resistant protection and baked-on enamel finish for long lasting durability. Click for more |
|
|
|
|
Strong Hold® Heavy Duty Flammable Storage Cabinets |
 |
|
|
|
|
|
Strong Hold® Flammable Storage Cabinets Are Constructed To Perform Under Extra Heavy Duty Use, These Rugged All-Welded Flammable Cabinets Feature 12-Gauge Exterior Walls And 16 Gauge Interior Walls With A 1-1/2" Air Space In Between For Safety.
Manual close double doors with a 3 point locking mechanism give these flammable liquid storage cabinets dependable security. Click for more |
|
 |
Weatherproof Flammable Safety Cabinets |
 |
|
|
|
|
|
These Safety Storage Cabinets Feature Added Protection Against The Elements For Outdoor Use!
Flammable storage cabinets are made using double walled, all welded 18 gauge galvannealed steel finished in UV, weather and scratch resistant urethane coating. Outdoor safety cabinets feature a sloped roof with 2-3/4” overhang. Click for more |
|
|
|
|
Eagle Flammable Liquid Tower™ Safety Cabinets |
 |
|
|
|
|
|
Eagle Tower™ Safety Cabinets Ensure Secure Containment Of Gas Cans.
Flammable safety cabinets are made using an all-welded steel body with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. All doors on safety cabinets are self-latching for secure closure. Click for more |
|
 |
Justrite® Aerosol Can Safety Cabinet |
 |
|
|
|
|
|
Justrite® Aerosol Can Safety Cabinet Meets Or Exceeds The NFPA Code 30 And OSHA Standards.
Double walled, 18 gauge all welded steel provides 1-1/2" insulating air space. Aerosol storage cabinet features 24 gauge galvanized steel roll-out shelves with "easy-glide" plastic rollers and stop guard protection. Shelves have twelve 2-3/4" dia. Click for more |
|
|
|
|
Eagle Flammable Specialty Storage Cabinets |
 |
|
|
|
|
|
Eagle Flammable Liquid Safety Cabinets Keep Gas Cans Of Various Sizes Safely Contained.
Flammable safety cabinets are made using an all welded steel body with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. Self-latching doors include full-length piano hinges for strength and secure door closure. Click for more |
|
 |
Justrite® Safety Storage Chests |
 |
|
|
|
|
|
Justrite® Flammable Safety Storage Chests Are Ideal For Job Site Storage.
These storage chests are made for strong, secure and long lasting protection with 16 gauge, all welded steel. 12 gauge steel skids allow forklifting and are predrilled for optional 5" casters (2 swivel, 2 locking). Cover support with 1/4" thick tang securely interlocks with recessed padlock handle. Click for more |
|
|
|
|
Flammable Cabinet Ventilation System |
 |
|
|
|
|
|
Prevent Hazardous Vapor Buildup in Flammable Storage Cabinets. This Ventilation System Safely And Efficiently Releases Dangerous Combustible Fumes From Storage Units.
The explosion proof aluminum blower & motor intakes fresh air while eliminating hazardous vapors. Operates at 220 cfm at 3450 rpm, single phase 110/220 volt. Click for more |
|
 |
Equipto Two-Door Flammable Liquid Storage Cabinets |
 |
|
|
|
|
|
Equipto Two-Door Flammable Liquid Storage Cabinets Are Ideal For Safely Housing Flammable Liquids In The Workplace.
Equipto Two-Door Flammable Liquid Storage Cabinets feature a double-welded steel construction with 18 gauge reinforced double wall panels for extra protection. Available with either Manual or Self Closing Doors. Meets OSHA and NFPA Code 30 specifications. Click for more |
|
|
|
|
Securall® Flammable Storage Cabinets - Self Close, Safe-T-Door |
 |
|
|
|
|
|
Securall® Flammable Self Close/Safe-T-Door Storage Cabinets Secure Flammable Materials Safely And Protects Cleanroom Employees From Exposure To Hazardous Waste.
Securall® Flammable Self Close/Safe-T-Door Storage Cabinets are made using galvanized steel shelving and two-part urethane to resist chipping and peeling for long lasting durability. Click for more |
|
 |
Securall® Flammable Storage Cabinets - Self Close, Sliding Door |
 |
|
|
|
|
|
| Securall® Flammable Self Close, Sliding Door Storage Cabinets Secure Flammable Materials Safely And Protects Cleanroom Employees From Exposure To Hazardous Waste. Click for more |
|
|
|
|
Securall® Hazardous Waste Safety Can Storage Cabinets |
 |
|
|
|
|
|
| Securall® Hazardous Waste Safety Can Storage Cabinets Provide A Safe Method Of Collecting And Storing Hazardous Waste For Cleanroom Applications, Hospitals, Labs, And More. Click for more |
|
 |
Securall® Stainless Steel Flammable Storage Cabinets |
 |
|
|
|
|
|
Securall® Stainless Steel Flammable Storage Cabinets Are Ideal For Cleanroom Applications, Hospitals, Labs, And More.
Securall® Stainless Steel Flammable Storage Cabinets are made with low contaminant reinforced 18-gauge stainless steel double wall construction with 18-gauge stainless steel adjustable shelves for long lasting durability. Click for more |
|
|
|
|
Securall® Stackable/Wall-Mounted Flammable Storage Cabinets |
 |
|
|
|
|
|
Securall® Stackable/Wall-Mounted Flammable Storage Cabinets Are Ideal For Safe Storage Of Flammable Liquids In Workshops, Laboratories, Garages And More.
Securall® Stackable/Wall-Mounted Flammable Storage Cabinets are made of reinforced 18-gauge all-welded galvanized steel and painted in two-part urethane with aliphatic polyurethane finish for long lasting durability. Click for more |
|
 |
Durham Flammable Safety Cabinet |
 |
|
|
|
|
|
Durham Flammable Safety Cabinets Are Ideal For Containing Hazardous Chemicals And Increasing Workplace Safety.
Safety Cabinets are made of all welded steel with safety powder coating for long lasting durability. 2" wide louvers support shelves, adjustable on 4" centers. Click for more |
|
|
|
|
Securall® Laboratory Storage Cabinets |
 |
|
|
|
|
|
Securall® Laboratory Storage Cabinets Are Ideal For Protecting and Storing Flammable Liquids.
Securall® Laboratory Storage Cabinets are made with 18-gauge galvanized steel shelving and painted in two-part urethane with aliphatic polyurethane finish for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV exposure and more. Click for more |
|
 |
Securall® Flammable Storage Cabinets With Manual Closure |
 |
|
|
|
|
|
Securall® Flammable Storage Cabinets Are Ideal For Safe Storage Of Flammable Liquids In Workshops, Laboratories And More.
Securall® Flammable Storage Cabinets are made with galvanized steel shelving, painted in two-part urethane with aliphatic polyurethane finish for long lasting durability. Click for more |
|
|
|
|
|
 |