Browse Flammable-OSHA Cabinets

(1,503 items)

Narrow Your Results

Availability

Capacity Gallons

  • Less...
  • More...

Door Type

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Accessory Type

Capacity

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Best Value Drum Safety Storage Cabinets

    Best Value Drum Safety Storage Cabinets
    See all 10 items in product family
    Eagle Drum Safety Cabinets Offer Safe And Secure Storage For Steel Drums.

    Flammable safety cabinets are made using an all-welded steel body built with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides and doors. 2” vent with fire baffle and cap. All doors on safety cabinets are self-latching for secure closure. Three-point key lock with button latches. Tri-lingual warning labels. 2” raised front sill helps prevent leaks. 350 lb. capacity galvanized steel shelf included with vertical cabinets. Horizontal drum cabinets include horizontal drum cradles. Haz-Mat cabinets include roller conveyors for ensure easy loading and unloading of drums. All steel cabinets meet NFPA Code 30 specifications and OSHA requirements.

    Click for more
  • Drum Storage Flammable Cabinets

    Drum Storage Flammable Cabinets
    See all 6 items in product family
    Safety Drum Storage Cabinets Safely House 30 or 55 Gallon Drums. Choose From Horizontal or Vertical Drum Storage Cabinets.

    Vertical Storage Cabinets include a half-depth shelf for added storage and permits access to drum pumps or funnels. These flammable safety cabinets include rollers that facilitate the loading and unloading of heavy drums. Horizontal Storage Cabinets allow gravity flow dispensing with space for a drip can and includes tracks to guide Drum Cradle (sold separately) into position.

    Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of these flammable cabinets allow connecting to an exhaust system. Flammable Cabinets have a recessed paddle handle with cylinder lock. Stainless steel 3-point self-latching system provides positive door locking. Safety storage cabinets include a built in grounding connector and adjustable leveling feet for uneven floors. Durable powder coat finish with trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of Class I, II and III liquids. FM approved. Self-Close Flammable Cabinets have a fusible link that melts at 165° releasing the closing mechanism in the event of a fire. Features a concealed self-close mechanism. 10 Year Limited Warranty.
    Click for more
  • Securall® Flammable Drum Cabinets

    Securall® Flammable Drum Cabinets
    See all 56 items in product family
    Securall® Flammable Drum Cabinets Meet Safety Requirements For Handling Flammable Liquids.

    Securall® Flammable Drum Cabinets are made of reinforced 18-gauge galvanized steel and two-part urethane with aliphatic polyurethane finish to resist chipping and peeling for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV damage and more. The double wall construction with 1-1/2" air space, flush mounted locking handle and static grounding bolt provide additional security and containment. Three-point self latching (Non Sparking) doors ensure that flammable materials are properly locked. Large warning label provides extra security measures and helps restrict handling of pesticides to authorized personnel. Leak proof sill 2" deep. OSHA and NFPA Code 30 compliant. Horizontal Cabinets have a 60 gallon capacity. Vertical Cabinets range from 65 up to 120 gallon capacity. Vertical cabinets include adjustable shelves. Choose from a variety of colors.

    Click for more
  • Justrite® Hazardous Waste And Flammable Drum Cabinets

    Justrite® Hazardous Waste And Flammable Drum Cabinets
    See all 47 items in product family
    Justrite® Hazardous Waste And Flammable Drum Cabinets Provide Secure, Convenient And Safe Storage Of Hazardous Or Flammable Waste Liquids Awaiting Pickup And Disposal.

    Justrite® Hazardous Waste And Flammable Drum Cabinets are made of solid 18 gauge all-welded steel for long lasting durability and dependability. Double walled construction with 1-1/2" insulating air space helps keep temperatures from rising. Includes built in grounding connector. Dual 2 inch vents can connect to an exhaust system. 2 inch depth leak proof doorsill contains spills. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert® trilingual reflective warning label provides high visibility. Half depth shelves permit access to drum pumps and spacious size accommodates drum funnels. SpillSlope™ shelf design directs spills to back and bottom of cabinet. Comply with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of Class I, II and III liquids. FM approved. Wide selection of 34 inch depth, 65 inch height Drum Cabinet or Flammable Cabinet style units may be enhanced with Drum Rollers or Drum Supports. Available in Manual and Self Close door type with 34, 43 and 59 inch widths and various 55 Gallon Drum or 5 Gallon Can capacities. Available color finishes are Blue, Gray, Red, White, and Yellow. Includes 10 Year Limited Warranty.

    Click for more
  • Securall® Hazardous Waste Drum Storage Cabinets

    Securall® Hazardous Waste Drum Storage Cabinets
    See all 56 items in product family
    Securall® Hazardous Waste Drum Storage Cabinets Provide Safe Measures To Store And Contain Flammable Hazardous Waste.

    Securall® Hazardous Waste Drum Storage Cabinets are made of galvanized steel shelving and two-part urethane with aliphatic polyurethane finish to resist chipping and peeling for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV damage and more. The double wall construction with 1-1/2" air space, flush mounted locking handle and static grounding bolt provide additional security and containment. Three-point self latching (Non Sparking) doors ensure that flammable materials are properly locked. Large warning label provides extra security measures and helps restrict handling of pesticides to authorized personnel. Leak proof sill 2" deep. One or two adjustable shelves included and equipped with Roller Bottoms for easy loading of heavy cans. Resource Conservation and Recovery Act (RCRA) and OSHA compliant. Cabinets are available to accommodate 60, 75 or 120 gallon drums. Available with Manual Close Doors, Self-Closing Safe-T-Doors or Self-Closing Sliding Door. Choose from a variety of colors.

    Click for more
  • Justrite® Double Duty Safety Cabinet

    Justrite® Double Duty Safety Cabinet
    See all 2 items in product family
    Justrite® Double Duty Safety Cabinets Combines Vertical Drum And Safety Container Storage Into A Partitioned Safety Cabinet.

    These storage cabinets are made with durable all welded, double-walled 18 gauge steel. Both compartments include independent 3-point self-latching, locking doors with Sure-Grip® EX recessed padlockable handles and full-length piano hinges. Features 1-1/2" insulating air space, 2" flame arrestor vents and 2" leak proof doorsill. Total 115 gallon capacity. Three 350 lb. capacity SpillSlope™ galvanized steel shelves adjust at 3" increments. Shelves direct accidental spills to back and bottom of leak proof sump. Self-leveling feet. Vertical drum compartment has large floor rollers to permit 30 or 55 gallon drum easy removal. Safety storage compartment has a capacity of 60 gallons. Self-Close Cabinet has two UL approved heavy duty, surface mounted self-close mechanisms. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Meets OSHA 1910.106 and NFPA code 30. 10 Year Limited Warranty.

    Click for more
  • Denios Outdoor Hazmat Drum Storage Stations

    Denios Outdoor Hazmat Drum Storage Stations
    See all 2 items in product family
    Denios Outdoor Hazmat Drum Storage Station Are Used For Safe And Secure Storage And Dispensing Of Hazardous Liquids.

    Denios Outdoor Hazmat Drum Storage Units are solidly constructed of welded steel coated with a durable, corrosion and weather resistant finish for long lasting strength and dependability. Lockable, hinged lid and swing out doors for convenient outdoor storage of hazardous materials. These units are lockable with a built in key lock. Sump welds are 100% inspected with a low-viscous test to insure leak tightness. Lid lifts easily and is supported by heavy duty gas cylinders for easy access to tops of drums for filling or dispensing. Passive ventilation is standard. Removable galvanized steel floor grating for easy cleanup. Four-way forkliftable base skid design. 66-Gallon sump volumes meet EPA and UFC requirements. Blue powder coat finish. Available in 2 or 4 Drum storage sizes with 1200 or 2400 lb. load capacity. One Year Limited Warranty.

    Click for more
  • Stronghold® Flammable Drum Storage Cabinets

    Stronghold® Flammable Drum Storage Cabinets
    See all 2 items in product family
    Stronghold® Flammable Drum Storage Cabinets Are Used For

    Flammable Drum Storage Cabinets are made of 12-gauge exterior walls and 16-gauge interior walls all welded steel with safety yellow finish for long lasting durability. Cabinets store 55 galon drums vertically. Air vents on each side of the cabinet provide proper ventilation. The manual closing double doors include the 3-point locking system for additional security. The 9" catch pan under the floor of the cabinet catches spills to provide safety and easy cleanup. OSHA, NFPA 30 certified. Available in two sizes: 58"W x 30"D x 72"H and 32"W x 30"D x 72"H

    Click for more
  • Justrite® ChemCor® Acid Drum Cabinets

    Justrite® ChemCor® Acid Drum Cabinets
    See all 1 items in product family
    Justrite® 2 Vertical 55 Gal. Drum, 2 Door, Manual, Drum Acid Cabinet, 59 in. W x 34 in. D x 65 in. H, Blue Is Used For Laboratories And Other Environments Using Corrosives.

    Justrite® 2 Vertical 55 Gal. Drum, 2 Door, Manual, Drum Acid Cabinet, 59 in. W x 34 in. D x 65 in. H, Blue is made of rust and corrosion resistant steel for long lasting durability. Offers same quality features as Justrite's flammable cabinets including double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three point self-latching doors and leveling feet. To resist aggressive chemicals, acid cabinets also include polyethylene trays that sit on top of galvanized steel shelves and separate polyethylene liner for bottom sump. Liner is removable for easy cleaning of drips and leaks. All-epoxy, baked-on powder coat finish, inside-and-out, provides increased chemical resistance. Paint exclusively formulated to resist acids, bases and solvents often used in laboratories. Size is 59 in. W x 34 in. D x 65 in. H. Color finish is Blue. Capacity is 110 gallons. Door type is Manual Close. Door quantity is 2. 10 Year Limited Warranty.

    Click for more