Browse Flammable-OSHA Cabinets

(2,260 items)

Narrow Your Results

Availability

Country of Origin

Capacity Gallons

  • Less...
  • More...

Door Type

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Accessory Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 660 items within 38 product groups See all items from other sellers
  • Global™Flammable Cabinets

    Global™Flammable Cabinets
    See all 25 items in product family
    All Welded, Double Walled Steel Of These Flammable Safety Cabinets Add Strength While The 18 Gauge Cabinet With 14 Gauge Doors Offer Superior Fire Protection.

    Global™ flammable cabinets meet or exceed the NFPA Flammable Liquid Storage Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. Double walled steel features 1-1/2" insulating air space. Dual 2" air vents can connect to an exhaust system to maintain safe temperatures. Safety storage cabinets include a built-in grounding connector and leveling feet. 350 lb. capacity galvanized steel shelves adjust easily on 2-1/2" centers.

    Flammable cabinet base has a spill-proof door sill. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. 4" hinges with sturdy brass hinge pins on each door provides extra strength and security. Flush, paddle handle protects passersby from accidental catching or banging. Flammable safety cabinets have a yellow powder coat finish and radius edges for safety. 12 Year Limited Warranty.

    Flammable Cabinets available in 3 door styles:
    Manual Close Doors will not close automatically
    Manual Close Bi-fold Doors will not close automatically
    Self Close Double Doors automatically close only when fusible link melts at 165°F
    Self close flammable cabinets feature self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf.

    Model 116053 has Chrome lever handle and piano hinge.

    Click for more
  • Global™ Compact And Bench High Flammable Cabinets

    Global™ Compact And Bench High Flammable Cabinets
    See all 9 items in product family
    Bench Mount And Compact Flammable Cabinets Are Perfect For Applications Where Space Is Limited.

    Flammable storage cabinets are all welded 18 gauge steel for strong, reliable flammable liquid storage. Double walled steel features 1-1/2" insulating air space. Dual 2" capped air vents with flash arrestors for external exhaust. Galvanized steel shelves have a 500 lb. shelf capacity and adjust on 2-1/2" centers. Full length piano hinges and 3-point locking handle provide smooth door operation. 2" leak proof door sill retains spills and leaks. Yellow powder coat finish accompanied by a large red warning label Flammable - Keep Fire Away provides high hazard warning visibility. Manual close doors. Safety storage cabinets meet or exceed NFPA code 30 and OSHA 1910.106 standards.

    Click for more
  • Global™ Slim Flammable Cabinets

    Global™ Slim Flammable Cabinets
    See all 12 items in product family
    Global™ Slim Flammable Cabinets Provide The Same Durable Quality With A Slim Design!

    Global™ Slim Flammable Storage Cabinets offer flammable liquid storage in less floor space. These slim cabinets can be used next to standard flammable cabinets to provide added storage or used alone in minimal spaces. Safety Cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved (Except 6 Gallon Cabinets). Superior all welded double-walled steel with 1-1/2" insulating air provide provides strength while the 18 gauge cabinet body and 14 gauge doors offer additional fire protection. These flammable safety cabinets have dual 2" air vents that can connect to exhaust system. Built-in grounding connector and leveling feet. Galvanized steel shelves have a 350 lb. shelf capacity and easily adjust on 2-1/2" centers.

    Flammable cabinet base has a spill-proof door sill. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. 4" hinges with sturdy brass hinge pins on each door provides extra strength and security. Flush, paddle handle protects passersby from accidental catching or banging. Flammable safety cabinets have a yellow powder coat finish and radius edges for safety. 10 Year Limited Warranty.

    Slim Flammable Cabinets available in 2 door styles:
    Manual Close Door will not close automatically.
    Self Close Door automatically close only when fusible link melts at 165°F.
    Click for more
  • Eagle Flammable Cabinets

    Eagle Flammable Cabinets
    See all 14 items in product family
    Eagle Flammable Cabinets Are Constructed Of 18 Gauge Steel. Sides, Top, Bottom, And Doors Are Double Walled With 1-1/2" Insulating Air Space Between Walls.

    Dual air vents have 2" diameter threaded fittings, fire baffle and cap. Flammable safety cabinets include grounding attachment, 4 adjustable leveling legs, 3-point key lock, and 2" raised leak-proof door sill. Doors have continuous piano hinges for added security. Adjustable galvanized steel shelves have a 350 lb capacity. Flammable Liquid Cabinets come in a yellow high gloss powder coat finish with red warning label. Safety storage cabinets meet OSHA 29 CFR 1910.106 standard and NFPA Flammable Combustible Liquid Code #30. FM approved.

    Eagle Flammable Storage Cabinets are available in three door styles:
    Manual Close, Self Close and Self Close Bi-Fold.

    Click for more
  • Eagle Compact, Countertop, and Wall Mount Flammable Safety Cabinets

    Eagle Compact, Countertop, and Wall Mount Flammable Safety Cabinets
    See all 16 items in product family
    Eagle Compact, Countertop, and Wall Mount Flammable Safety Cabinets Provide Secure Storage Of Smaller Containers Of Flammable Liquids.

    Flammable safety cabinets are made using an all welded steel body with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. Self-latching doors include full-length piano hinges for strength and secure door closure. Three-point locking system with button latches and key lock for security. Flammable safety cabinets include tri-lingual warning labels for safety. 2” raised front sill helps prevent leaks. Galvanized steel shelves hold up to 350 lbs. Shelves are height adjustable at 4-1/2" increments. Yellow powder coat finish. Includes adjustable leveling feet. Available with Manual or Self-Close doors. 2-16 Gallon Cabinets can be placed on countertops. 22 Gallon Cabinet easily fits under countertops. 24 Gallon Cabinet is wall mountable for convenient, out of the way installation. Additional Shelves available (sold separately). Meets NFPA Code 30 specifications and OSHA requirements.

    Click for more
  • Justrite® Flammable Cabinets

    Justrite® Flammable Cabinets
    See all 46 items in product family
    Justrite® Flammable Cabinets Provide Secure, Convenient And Safe Storage Of Flammable Liquids.

    Justrite® Flammable Cabinets are made of solid 18 gauge all-welded steel for long lasting durability and dependability. Doubled walled construction with 1-1/2 inch insulating air space helps keep temperatures from rising. Built in grounding connector. Dual 2 inch vents can connect to an exhaust system. 2 inch depth leak proof doorsill contains spills. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert® trilingual reflective warning label provides high visibility. 1 or 2 included 350 lb. galvanized steel shelves adjust at 3 inch increments and feature SpillSlope™ design that directs spills to back and bottom of cabinet. Comply with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of Class I, II and III liquids. FM approved. Wide selection of Manual, Self Close, Self Close/B-Fold and Self Close/Sliding Door type cabinets are available in 34, 36 and 43 inch widths, 18, 24 and 34 inch depths and 35, 44 and 65 inch heights with 30, 45, 60 and 90 gallon capacities. Available color finishes are Yellow, Gray, White and Red. 10 Year Limited Warranty.

    Click for more
  • Justrite® Compact, Wall Mount And Bench High Flammable Cabinets

    Justrite® Compact, Wall Mount And Bench High Flammable Cabinets
    See all 65 items in product family
    Justrite® Compact, Countertop or Wall Mount Flammable Cabinets Secure Storage Of Flammable Liquids Even When Minimal Space Is Available.

    Justrite® Piggyback Compact, Countertop or Wall Mount Flammable Cabinets are made of solid 18 gauge all-welded steel for long lasting durability and dependability. Doubled walled construction with 1-1/2 inch insulating air space helps keep temperatures from rising. Built in grounding connector. Dual 2 inch vents can connect to an exhaust system. 2 inch depth leak proof doorsill contains spills. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert® trilingual reflective warning label provides high visibility. 350 lb. galvanized steel shelves adjust at 3 inch increments and feature SpillSlope™ design that directs spills to back and bottom of cabinet. Comply with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of Class I, II and III liquids. FM approved. Compact, Countertop, Undercounter, Wall Mount and Under Fume Hood style Manual and Self Close door type cabinets are available in 17 to 48 inch widths, 12 to 22 inch depths and 22 and 44 inch heights with 4 to 31 gallon capacities. Available color finishes are Yellow, Gray, White, Red, Silver and Light Neutral. 10 Year Limited Warranty.

    Click for more
  • Eagle Flammable Liquid Tower™ Safety Cabinets

    Eagle Flammable Liquid Tower™ Safety Cabinets
    See all 12 items in product family
    Eagle Tower™ Safety Cabinets Ensure Secure Containment Of Gas Cans.

    Flammable safety cabinets are made using an all-welded steel body with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. All doors on safety cabinets are self-latching for secure closure. Three-point key lock system with button latches. Tri-lingual warning labels. 2” raised front sill prevents leaks. Galvanized Steel shelves hold up to 350 lbs. 4” adjustable legs allow positioning over a vent and offer protection from ground moisture. Raised legs allow forklift access. All steel cabinets meet NFPA Code 30 specifications and OSHA requirements.

    Click for more
  • Justrite® Slimline Flammable Cabinets

    Justrite® Slimline Flammable Cabinets
    See all 22 items in product family
    Justrite® Slimline Flammable Cabinets Provide Safe Storage In Tight Spaces.

    Justrite® Slimline Flammable Cabinets are made of double walled 18-gauge all-welded steel and powder coat finish with Haz-Alert™ trilingual reflective warning label for high visibility and long lasting durability. Offers expanded storage when used next to Justrite¬??s standard flammable cabinets allowing separation of incompatible liquids. Design provides 1-1/2 inch insulating air space include built-in grounding connector. Dual 2 inch vents can connect to exhaust system. Two inch deep leak proof doorsill contains spills. 350 lb galvanized steel shelves adjust at 3 inch increments and feature SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. In the event of fire, Self-Close Doors will close via fusible link that melts at 165° releasing closing mechanism. Complies with National Fire Protection Association specifications, OSHA regulations and approved by Factory Mutual System. Styles are Compact, Slimline and Wall Mount. Capacities are 22 gallons, 36 gallons, 54 gallons and 72 gallons. Colors are Gray, Red, White and Yellow. Overall dimensions, door types and number of adjustable shelves vary per style. Door quantities are 1 and 2. 10 Year Limited Warranty.

    Click for more
  • Flammable Cabinets With Forkliftable Legs

    Flammable Cabinets With Forkliftable Legs
    See all 17 items in product family
    All Welded Double Wall 18 Gauge Steel Of These Flammable Storage Cabinets Offer Superior Fire Protection. 4”H Legs Allow Floor Anchoring For Stability and 2-way Forklift Access for Transport.

    These Flammable Safety Cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. Double-walled doors feature 14 gauge steel outside and 18 gauge interior. Vented flammable cabinets feature 1-1/2" insulating air space and dual 2" flame arrestor air vents that connect to exhaust system to maintain safe temperatures. Flammable safety cabinets include built-in grounding connector. Galvanized steel shelves with 350 lb. capacity shelves adjust easily on 2-1/2" centers

    Doors feature 2” leakproof sill to contain spills, self latching mechanism that engages the 3 point locking without handle rotation and a highly visible trilingual warning. Doors also include two 4" hinges with sturdy brass hinge pins and a flush, paddle handle design that protects passersby from accidental catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 10 Year Limited Warranty.

    Flammable Liquid Storage Cabinets are Available in 3 Door Styles:
    Manual Close Doors will not close automatically, open full at 180 degrees
    Self Close Double Doors automatically close only when fusible link melts at 165°F
    Self Close Bi-fold Doors close automatically during normal use and at 165°F Self close models feature self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf.

    Click for more
  • Weatherproof Flammable Safety Cabinets

    Weatherproof Flammable Safety Cabinets
    See all 8 items in product family
    These Safety Storage Cabinets Feature Added Protection Against The Elements For Outdoor Use!

    Flammable storage cabinets are made using double walled, all welded 18 gauge galvannealed steel finished in UV, weather and scratch resistant urethane coating. Outdoor safety cabinets feature a sloped roof with 2-3/4” overhang. Interior and exterior astragals prevent rain penetration. Includes 1-1/2” insulating air space. 3-point self latching doors have corrosion resistant stainless steel recessed paddle handles for a catch-free surface. Doors are secured using full length piano hinges for security. Flammable cabinets include galvanized steel shelving, two 2” flash arrestor vents, large warning label and 2”D leak-proof door sill. Built-in heavy gauge fork pockets allow 2-way forklift access and include pre-drilled 7 gauge welded steel base plates to allow floor anchoring. Self-Closing Cabinets include fusible links that melt at 165° to automatically close and latch doors in case of fire. Meets EPA 40, CFR 264 & 265 and NFPA Code 30 standards. Complies with OSHA 1910 requirements.

    Click for more
  • Stackable Flammable Cabinets

    Stackable Flammable Cabinets
    See all 6 items in product family
    These Compact Flammable Safety Cabinets Are Designed To Easily Stack On Top Of Other Safety Cabinets For Increased Storage Capacity.

    Compact safety cabinets are easily placed on counter tops or on top of other safety cabinets. Made using all welded, double walled 18 gauge steel for superior strength. Cabinet doors are made with 18 gauge interior and 14 gauge exterior for increased strength and fire protection. Double walled steel features 1-1/2" insulating air space. Flammable cabinets meet or exceed the NFPA Flammable Liquid Storage Code #30 and the OSHA standard for storage of class I, II and III liquids. Dual 2" flame arrestor air vents can connect to an exhaust system to maintain safe temperatures. Safety storage cabinets include a built-in grounding connector and adjustable rubber capped leveling feet. Flammable cabinet has 2" leak proof door sill. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. Heavy duty 4" hinges with sturdy brass pins provide extra security. Flush, paddle handle prevents accidental catching or banging. Flammable safety cabinets have a yellow powder coat finish and radius edges for safety. 10 Year Limited Warranty.

    Flammable Cabinets available in 2 door styles:
    Manual Close Doors will not close automatically.
    Self Close Doors automatically close only when fusible link melts at 165°F.

    Click for more
  • Justrite® Piggyback Flammable Cabinets

    Justrite® Piggyback Flammable Cabinets
    See all 14 items in product family
    Justrite® Piggyback Flammable Cabinets Provide Additional Safety Storage Without Taking Up Valuable Floor Space.

    Justrite® Piggyback Flammable Cabinets are made of solid 18 gauge all-welded steel for long lasting durability and dependability. Mount to top of Justrite® standard 30 and 45 gallon flammable cabinets and can also be placed on counter tops or stacked to provide additional storage. (Note: cannot be used with sliding door cabinets). Doubled walled construction with 1-1/2 inch insulating air space helps keep temperatures from rising. Built in grounding connector. Dual 2 inch vents can connect to an exhaust system. 2 inch depth leak proof doorsill contains spills. Double doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert® trilingual reflective warning label provides high visibility. Comply with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of Class I, II and III liquids. FM approved. 43 inch width, 18 inch depth Manual and Self Close door type cabinets are available in 18 and 24 inch heights with 12 and 17 gallon capacities respectively. Available color finishes are Yellow, Gray, White and Red. 10 Year Limited Warranty.

    Click for more
  • Eagle Flammable Specialty Storage Cabinets

    Eagle Flammable Specialty Storage Cabinets
    See all 6 items in product family
    Eagle Flammable Liquid Safety Cabinets Keep Gas Cans Of Various Sizes Safely Contained.

    Flammable safety cabinets are made using an all welded steel body with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. Self-latching doors include full-length piano hinges for strength and secure door closure. Three-point locking system with button latches and key lock for security. Flammable safety cabinets include tri-lingual warning labels for safety. 2” raised front sill helps prevent leaks. Galvanized steel shelves hold up to 350 lbs and are height adjustable at 4-1/2" increments. Yellow powder coat finish. Includes adjustable leveling feet. These steel cabinets meet NFPA Code 30 specifications and OSHA requirements.

    Click for more
  • Justrite Mini Flammable Cabinet

    Justrite Mini Flammable Cabinet
    See all 1 items in product family
    Justrite Mini Safety Cabinet Offers The Smallest Available Safety Cabinet Footprint For Easy Mobility.

    OSHA compliant, fire resistant design offers the smallest available safety cabinet footprint for easy mobility on service vehicles, carts and maintenance trikes for point-of-use applications. Used for manufacturing facilities, amusement parks, movie sets, hotels and any recreational facility using small quantities of flammables for cleaning and maintenance. The mini safety cabinet stores oils, chemicals and cleaners safe and transportable. Flush mounted U-Loc™ handle comes with 2 keys and accepts optional padlock. Cabinet comes with one adjustable shelf, 3 bungee cords to keep contents in place during movement, and features a leaktight 2" (51mm) well. Made of durable steel with a tough powder paint finish and dependable 3-pt. latching system, this cabinet is backed by a 10-year limited warranty.
    Click for more
  • Justrite® Aerosol Can Safety Cabinet

    Justrite® Aerosol Can Safety Cabinet
    See all 1 items in product family
    Justrite® Aerosol Can Safety Cabinet Meets Or Exceeds The NFPA Code 30 And OSHA Standards.

    Double walled, 18 gauge all welded steel provides 1-1/2" insulating air space. Aerosol storage cabinet features 24 gauge galvanized steel roll-out shelves with "easy-glide" plastic rollers and stop guard protection. Shelves have twelve 2-3/4" dia. openings that accept cans up to 10" tall. Shelves are removable for easy cleaning. Safety cabinet has a capacity of 24 aerosol cans total. Manual close doors. Sure-Grip® EX recessed padlockable handle includes locking mechanism and 2 keys. Reflective trilingual warning label. Yellow powder coat finish. 10 Year Limited Warranty.

    Click for more
  • Securall® Flammable Storage Cabinets With Manual Closure

    Securall® Flammable Storage Cabinets With Manual Closure
    See all 64 items in product family
    Securall® Flammable Storage Cabinets Feature Flush Mounted Locking Handles With Three-Point Self Latching And Non-Sparking Doors For Safe Storage Of Flammable Liquids.

    Securall® Flammable Storage Cabinets are made with galvanized steel shelving and painted in two-part urethane with aliphatic polyurethane finish for long lasting durability. Polyurethane coating also resists salt spray, chemical rub, UV exposure, chipping, and peeling. Large warning label increases security measures. Features adjustable zinc plated leveling legs, two 2" vents with flash arrestors and leak proof sill 2" deep to contain spills or leaks. OSHA and NFPA Code 30 compliant; FM approved. Available in sizes ranging from 4 to 90 gallon capacities. Colors are Beige, Blue, Gray, Green, Red, White, and Yellow. Dimensions vary per model.

    Click for more
  • Securall® Flammable Storage Cabinets - Self Close, Safe-T-Door

    Securall® Flammable Storage Cabinets - Self Close, Safe-T-Door
    See all 64 items in product family
    Securall® Flammable Self Close/Safe-T-Door Storage Cabinets Secure Flammable Materials Safely And Protects Cleanroom Employees From Exposure To Hazardous Waste.

    Securall® Flammable Self Close/Safe-T-Door Storage Cabinets are made using galvanized steel shelving and two-part urethane to resist chipping and peeling for long lasting durability. The double wall construction with 1-1/2" air space, flush mounted locking handle and static grounding bolt provide additional security and containment. Three-point self latching (non-sparking) doors ensure that flammable materials are properly secured. Large warning label provides extra security measures. Leak proof sill 2" deep. One or two adjustable shelves included. OSHA and NFPA Code 30 compliant; FM approved. Sold in a variety of sizes to accommodate capacities ranging from 30 up to 90 gallons. Available in a variety of colors.

    Click for more
  • Securall® Flammable Storage Cabinets - Self Close, Sliding Door

    Securall® Flammable Storage Cabinets - Self Close, Sliding Door
    See all 40 items in product family
    Securall® Flammable Self Close, Sliding Door Storage Cabinets Secure Flammable Materials Safely And Protects Cleanroom Employees From Exposure To Hazardous Waste.

    Securall® Flammable Self Close, Sliding Door Storage Cabinets are made of galvanized steel shelving and two-part urethane with aliphatic polyurethane finish to resist chipping and peeling for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV damage and more. The double wall construction with 1-1/2" air space, flush mounted locking handle and static grounding bolt provide additional security and containment. Three-point self latching (Non Sparking) doors ensure flammable materials are properly locked. Large warning label provides extra security measures. Leak proof sill 2" deep. Adjustable shelves. Meets all safety requirements for handling of Flammable Liquids. OSHA and NFPA Code 30 compliant; FM approved. Capacities range from 30 up to 90 gallons. Available in a variety of colors.

    Click for more
  • Securall® Stackable/Wall-Mounted Flammable Storage Cabinets

    Securall® Stackable/Wall-Mounted Flammable Storage Cabinets
    See all 48 items in product family
    Securall® Stackable/Wall-Mounted Flammable Storage Cabinets Are Used For Safe Storage Of Flammable Liquids In Workshops, Laboratories, Garages And More.

    Securall® Stackable/Wall-Mounted Flammable Storage Cabinets are made of reinforced 18-gauge all-welded galvanized steel and painted in two-part urethane with aliphatic polyurethane finish for long lasting durability. Urethane coating resists chipping and peeling. Flush mounted locking handle, three-point self latching (Non Sparking) doors and large warning label increase security measures. Adjustable zinc plated leveling legs, two 2" vents with flash arrestors and leak proof sill 2" deep contain spills or leaks. Includes Poly tray on each shelf and brackets for easy wall mounting. Adjustable shelves. OSHA and NFPA Code 30 compliant; FM approved. Stackable Storage Cabinets may be placed on top of one another or on top of workspaces. Stackable cabinets are available in 12 gallon or 18 gallon capacity sizes. Wall-Mounted Cabinets come with brackets for easy mounting. 5 shelves. 24 gallon capacity. Available with Manual Close Doors or Self-Closing Safe-T-Doors. Choose from a variety of colors.

    Click for more
  • Strong Hold® Heavy Duty Flammable Storage Cabinets

    Strong Hold® Heavy Duty Flammable Storage Cabinets
    See all 2 items in product family
    Strong Hold® Flammable Storage Cabinets Are Constructed To Perform Under Extra Heavy Duty Use, These Rugged All-Welded Flammable Cabinets Feature 12-Gauge Exterior Walls And 16 Gauge Interior Walls With A 1-1/2" Air Space In Between For Safety.

    Manual close double doors with a 3 point locking mechanism give these flammable liquid storage cabinets dependable security. Includes a 2" deep interior drip pan. Yellow enamel finish with Flammable - Keep Fire Away warning. Meets NFPA and OSHA standards. Ships assembled, ready to use.

    Click for more
  • Securall® Hazardous Waste Safety Can Storage Cabinets

    Securall® Hazardous Waste Safety Can Storage Cabinets
    See all 40 items in product family
    Securall® Hazardous Waste Safety Can Storage Cabinets Provide A Safe Method Of Collecting And Storing Hazardous Waste For Cleanroom Applications, Hospitals, Labs, And More.

    Securall® Hazardous Waste Safety Can Storage Cabinets are made of galvanized steel shelving and two-part urethane with aliphatic polyurethane finish to resist chipping and peeling for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV damage and more. Cabinets are equipped with a shelf to hold 5 gallon containers. Flush mounted locking handle and three-point self latching (Non Sparking) doors ensure that flammable materials are securely locked and contained. Large warning label provides extra security measures. Leak proof sill 2" deep. Resource Conservation and Recovery Act (RCRA) and OSHA compliant. Available with Manual Close Doors, Self-Closing Safe-T-Doors or Self-Closing Sliding Door. 45 gallon or 60 gallon capacities. Available in a variety of colors.

    Click for more
  • Securall® Laboratory Storage Cabinets

    Securall® Laboratory Storage Cabinets
    See all 48 items in product family
    Securall® Laboratory Storage Cabinets Are Used For Protecting and Storing Flammable Liquids.

    Securall® Laboratory Storage Cabinets are made with 18-gauge galvanized steel shelving and painted in two-part urethane with aliphatic polyurethane finish for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV exposure and more. Flush mounted locking handle, three-point self latching (Non Sparking) doors and large warning label increase security measures. Adjustable zinc plated leveling legs, two 2" vents with flash arrestors and leak proof sill 2" deep contain spills or leaks. Includes 1 adjustable shelf. FM, OSHA Compliant and meets NFPA 30. Types are Manual-Close Doors and Self-Closing Sliding Doors . Capacities are 24 gallons, 36 gallons and 44 gallons. Colors are Ag Green, Beige, Blue, Gray, Md Green, Red, White and Yellow. Door quantities are 2 and 4. Dimensions are 35" W x 22" D x 35-4/7" H, 47" W x 22" D x 35-4/7" H and 59" W x 22" D x 35-4/7" H.

    Click for more
  • Securall® Stainless Steel Flammable Storage Cabinets

    Securall® Stainless Steel Flammable Storage Cabinets
    See all 12 items in product family
    Securall® Stainless Steel Flammable Storage Cabinets Safely Contain Hazardous Items For Use In Cleanrooms, Hospitals, Labs And More.

    Securall® Stainless Steel Flammable Storage Cabinets are made with low contaminant reinforced 18-gauge stainless steel double wall construction with 18-gauge stainless steel adjustable shelves for long lasting durability. Flammable storage cabinets are equipped with adjustable shelves, flush mounted stainless steel locking handle and vents. Adjustable stainless steel leveling legs secure flammables in place. Cabinets are also equipped heavy gauge, stainless steel piano hinges and three-point self-latching (Non Sparking) doors. Leak proof sill 2" deep. Large warning label provides extra security. OSHA and NFPA Code 30 compliant; FM approved. Available with Manual Close Doors, Self-Closing Safe-T-Doors, or Self-Closing Sliding Door. Storage capacities are 12, 16, 30, 45, and 60 Gallons. Available with 1 or 2 Adjustable Shelves. Dimensions vary per model.

    Click for more
  • Flammable Cabinet Ventilation System

    Flammable Cabinet Ventilation System
    See all 2 items in product family
    Prevent Hazardous Vapor Buildup in Flammable Storage Cabinets. This Ventilation System Safely And Efficiently Releases Dangerous Combustible Fumes From Storage Units.

    The explosion proof aluminum blower & motor intakes fresh air while eliminating hazardous vapors. Operates at 220 cfm at 3450 rpm, single phase 110/220 volt. Blower motor is rated for Class I, Group D; Class II, Group F and G.

    Galvanized flexible duct is 3”diameter x 15’long. Flexible metal hose includes fittings that connect to a 2” cabinet outlet and 4” blower inlet.

    Note: Contact your local authority in jurisdiction for venting regulations in your area.

    Click for more
  • Justrite® Safety Storage Chests

    Justrite® Safety Storage Chests
    See all 2 items in product family
    Justrite® Flammable Safety Storage Chests Are Used For Job Site Storage.

    These storage chests are made for strong, secure and long lasting protection with 16 gauge, all welded steel. 12 gauge steel skids allow forklifting and are predrilled for optional 5" casters (2 swivel, 2 locking). Cover support with 1/4" thick tang securely interlocks with recessed padlock handle. Interior tray in storage compartment holds smaller items. Job Site Storage Chests meet or exceed OSHA and NFPA requirements. UV-protected powder coat finish. Storage chests measure 24"W x 31-1/8"D x 48"H. Ships assembled. 5 Year Limited Warranty.

    Click for more
  • Justrite® Flammable Waste Cabinets

    Justrite® Flammable Waste Cabinets
    See all 3 items in product family
    Justrite® Flammable Waste Cabinets Are Designed To Store Waste Material Separately.

    Justrite® Flammable Waste Cabinets are made of double walled 18-gauge all-welded steel and powder coat finish with Haz-Alert™ trilingual reflective warning label for high visibility and long lasting durability. Provides solution for temporary collection and segregation of waste liquids. Made to same exacting standards as flammable safety cabinets. Safely stores waste awaiting pickup and disposal. Includes half-depth shelf for additional storage. Large warning label on outside doors identifies contents as Flammable Waste. Capacities are 30 gallons and 45 gallons. Color is White. Sizes are 43 in. W x 18 in. D x 44 in. H and 43 in. W x 18 in. D x 65 in. H. Door types are Manual Close and Self Close. Door quantity is 2. 10 Year Limited Warranty.

    Click for more
  • Justrite® High Security Flammable Cabinets

    Justrite® High Security Flammable Cabinets
    See all 3 items in product family
    Justrite® High Security Flammable Cabinets Are Used For Use In High Risk Environments Including Construction sites, Correctional Facilities, Schools, Maintenance Areas And Retail Locations.

    Justrite® High Security Flammable Cabinets are made of double walled 18-gauge all-welded steel and powder coat finish with Haz-Alert™ trilingual reflective warning label for high visibility and long lasting durability. Provides higher level of security than other flammable cabinets with security bar that padlocks at both ends in addition to manual built-in door lock. Design allows 1-1/2 inch insulating air space and dual 2 inch air vents that connect to exhaust system to maintain safe temperatures. Includes built-in grounding connectors and leveling feet. 350 lb. capacity shelves easily adjust on 2-1/4 inch centers. Doors feature spill-proof sill, recessed easy grip handle, long wearing piano hinges for smooth closure, 3 point locking system and highly visible trilingual warning label. Accepts No. 5 Master Locks. Set of two keyed-alike locks sold separately. Meets or exceeds NFPA Flammable Liquid Code #30, OSHA standard 1910.106 for storage of class I, II and III liquids and FM approved. Styles are Compact, Slimline and Wall Mount. Capacity is 45 gallons. Colors are Red and Yellow. Size is 43in. W x 18 in. D x 65 in. H. Door types are Manual Close and Self Close. Door quantity is 2. 1 Year Limited Warranty.

    Click for more
  • SciMatCo Metal-Free Plywood Flammable Cabinets

    SciMatCo Metal-Free Plywood Flammable Cabinets
    See all 35 items in product family
    SciMatCo Metal-Free Plywood Flammable Cabinets Are Used For Safe Storage Of Hazardous Materials.

    SciMatCo Metal-Free Plywood Flammable Cabinets are made with 1" multi-ply exterior-grade plywood. Cabinets feature a bright yellow finish and red "Flammable" label for immediate identification. Each cabinet features two internal metal locks with two keys each. Available cabinet styles are Countertop, Floor, Undercounter, and Stacking. SciMatCo Metal-Free Plywood Flammable Cabinets are available in capacities ranging from 6 gallons up to 54 gallons. Select plywood flammable cabinets available with flame arrestors. Available with Manual Close or Self-Closing cabinet doors. Self-closing cabinet doors meet Uniform Fire Code standards. All SciMatCo Metal-Free Plywood Acid Corrosive Cabinets meet or exceed all applicable NFPA and OSHA standards. Floor Stands sold separately.

    Click for more
  • SciMatCo Metal-Free Plywood Oxidizer Cabinets

    SciMatCo Metal-Free Plywood Oxidizer Cabinets
    See all 1 items in product family
    FLAMMABLE OSHA CABINETS
    SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinet

    SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinets are made with a 1" multi-ply exterior-grade plywood, and feature a cabinet floor constructed as a 2" liquid-tight trough. Cabinets feature an internal metal lock, and are clearly marked with yellow "Oxidizer" labels. 16-gallon capacity. SciMatCo 16 Gallon Stak-A-Cab™ Oxidizer Cabinets meet or exceed all applicable OSHA and UFC standards.

    Click for more
  • SciMatCo Metal-Free Plywood Mobile Flammable Cabinets

    SciMatCo Metal-Free Plywood Mobile Flammable Cabinets
    See all 1 items in product family
    SciMatCo 36 Gallon, Mobile ADA Flammable Cabinet, 34"W x 22"D x 26-1/2"H

    • Constructed of 1" multi-ply exterior-grade plywood
    • Wood construction thermally insulates cabinet contents from fire
    • ADA cabinets roll under laboratory casework or as a stand alone unit
    • 34"W x 26-1/2"H x 22"D Rugged locking casters included
    • Bright yellow finish and large Flammable labels for immediate identification
    • Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
    • Cabinet supplied with internal metal lock with two keys
    • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards


    Click for more
  • SciMatCo Metal-Free Plywood Hazardous Waste Cabinets

    SciMatCo Metal-Free Plywood Hazardous Waste Cabinets
    See all 1 items in product family
    SciMatCo 16 Gallon, Stak-a-Cab™ Hazardous Waste Cabinet, 47"W x 18"D x 18"H

    • Constructed of 1" multi-ply exterior-grade plywood
    • Individual cabinet is designed for stacking or as a stand -alone unit for the laboratory bench
    • Allows for safe compatible organization of your laboratory Hazardous Waste
    • Cabinet is easily identified by the gray color and the large Yellow "Hazardous Waste" label on each door
    • Customize a chemical storage center for your special storage needs
    • Cabinet Floor constructed as a 2" liquid tight trough
    • Cabinet supplied with internal metal lock
    • All cabinets constructed to meet or exceed all applicable NFPA and OSHA Standards


    Click for more
  • SciMatCo Metal-Free Flammable Natural Wood Shelving Cabinets

    SciMatCo Metal-Free Flammable Natural Wood Shelving Cabinets
    See all 1 items in product family
    SciMatCo Wooden Shelving Unit, with Combo Acid/Flammables Cabinet, 31"W x 16"D x 72-1/2"H

    • Sturdy heavy duty wood construction. Wood is your best choice for chemical storage
    • Beautiful chemical-resistant natural wood finish to provide maximum resistance-yet an attractive addition to your chemical stores area.
    • Safety anti-roll-off lips on each shelf prevent accidental bottle roll-off.
    • Modular design allows several units to be purchased and assembled for multiple storage demands.
    • Polypropylene shelf liners SC6025 are available as an accessory for added chemical resistance.
    • 31" W x 72 1/2" H x 16" D
    • Includes built in Combination Acid / Flammables cabinet
    • Shelving Unit must be shipped by motor truck freight.


    Click for more
  • Flammables & Combustibles Cabinets

    Flammables & Combustibles Cabinets
    See all 1 items in product family
    Eagle Double-Wall Flammable Liquids Safety Cabinets - 31X31X65 - 60-Gal. Capacity Self Closing Doors

    EAGLE Double-Wall Flammable Liquids Safety Cabinet is rated for type I and II containers up to 5 gallons in size. Feature double-wall, 18-gauge welded steel construction with 1-1/2" air space that prevents build-up of explosive gases. In the event of a fire, units with self-closing doors close automatically at 160-DegreeF via a melting link to prevent flames from reaching contents (meets Uniform Fire Code, UFC). Dual 2" capped vents provide external exhaust. Ground wire connection prevents static buildup (wire not included). Flush-mount handle includes 3-point lock to secure contents. Shelves are adjustable to accept different sized containers. Leakproof 2" base sill keeps hazardous liquids inside cabinet. Labeled with large easy-to-read "Flammable Keep Fire Away"message in three languages. NOTE: Eagle quality cabinets comply with OSHA standard 1910.106, are designed to meet NFPA Standards 29 and 30, and most have been tested by Factory Mutual Research and/or Underwriters Laboratories. Please note: California and portions of other localities may require self-closing safety cabinet doors. Please check your local codes before ordering.

    Click for more
  • Securall Self-Latch Storage Cabinets

    Securall Self-Latch Storage Cabinets
    See all 6 items in product family
    Securall A102 Flammable Storage Cabinet, 4 gal Self-Latch, Standard Door

    4 gallon Self-Latch, Standard DoorSA-A102 4 gal Self-Latch, Standard DoorTechnical Specs4 Gal. - Flammable Storage Cabinet Self-Latch, Standard Door Dimensions: 22"H x 17"W x 17"D No. of Shelves: 1

    Click for more
  • Securall Under-Counter Cabinet

    Securall Under-Counter Cabinet
    See all 3 items in product family
    Securall L136 Under-Counter Flammable Cabinet, 36 Gal. Self-Latch Standard, 2-Door

    36 Gal. - Laboratory Storage Cabinet, Self-Latch Standard, 2-Door . Approval:* Complies with current OSHA regulations.* FM-Factory Mutual Approved.* NFPA - Designed in accordance with specifications set forth by the National Fire Protection Association. SA-L136 Under-Counter Flammable Cabinet, 36 Gal. Securall Self-Latch Standard, 2-DoorTechnical SpecsSelf-Latch Standard, 2-Door Dim: 36"H x 47"W x 22"D No. of Shelves: 1

    Click for more
  • Corner Flammable Safety Cabinets

    Corner Flammable Safety Cabinets
    See all 4 items in product family
    Corner Flammable Safety Cabinets Optimize Unused Corner Space.

    Corner Flammable Safety Cabinets are constructed with double walls spaced 1-1/2" apart and 18-gauge steel for long lasting durability. Leakproof sump in cabinet base catches drips and spills. Other features include self-latching door with three-point lock, dual vents, grounding connector and high visibility trilingual warning label to comply with NFPA 1, NFPA 30 and OSHA. Rust and corrosion resistant galvanized steel shelves adjust independently on 3" centers to accomodate multiple sizes of safety cans. Capacities of 30 or 40 gallons. Door types are Manual or Self Closing. Specifications vary per model. 10 year manufacturer's warranty.

    Click for more
  • Securall Dual Access Storage Cabinet

    Securall Dual Access Storage Cabinet
    See all 5 items in product family
    Securall 4DA130 Flammable Dual Access Storage Cabinet 30 Gal. Self-Latch Standard 4-Door

    Dual Access Storage Cabinet for Clean RoomsApproval:* Complies with current OSHA regulations.* FM-Factory Mutual Approved.* NFPA - Designed in accordance with specifications set forth by the National Fire Protection Association. Designed especially for clean-room environments. Access stored materials from two sides of this pass-through cabinet.SA-4DA130 Flammable Storage CabinetTechnical SpecsSelf-Latch Standard 4 - Door Dim: 44"H x 43"H x 18"D No. of Shelves: 1 Capacity: Holds 6/5 Gal. Safety Cans

    Click for more

Additional Items

Sort By: 

20 Results

Sort By: 

20 Results