Browse Flammable-OSHA Cabinets

(1,506 items)

Narrow Your Results

Availability

Capacity Gallons

  • Less...
  • More...

Door Type

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Accessory Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Global™ Paint & Ink Cabinets

    Global™ Paint & Ink Cabinets
    See all 5 items in product family
    Global™ Paint & Ink Cabinets Are Made With All Welded, Double Walled 18 Gauge Steel With 1-1/2" Insulating Air Space.

    Doors are double walled with 14 gauge steel outside and 18 gauge steel inside. Dual 2" diameter capped air vents with flame arrestors allow connection to an exhaust system. Global™ safety cabinets feature heavy duty 4" welded hinges with brass pins and 3-point locking doors for added security. These paint safety storage cabinets feature a flush mounted, grip paddle handle that prevents catching and banging. Galvanized steel shelves have a 350 lb. capacity and adjust on 2-1/2" centers. Ground connection dissipates static charge. Paint storage cabinets include 2" leak proof door sills and adjustable leveling feet. Paint & Ink cabinets have a red powder coat finish and meets NFPA code 30 and OSHA standards. FM approved.

    Manual Close Doors: Open to full 180 degrees.
    Self-Close Doors: Shut and latch automatically closes as fusible link melts at 165 degrees. Concealed self-closing mechanism.

    Click for more
  • Eagle Paint And Ink Safety Cabinets

    Eagle Paint And Ink Safety Cabinets
    See all 22 items in product family
    Eagle Paint And Ink Safety Cabinets Offer Safe Storage Of Flammable Paints, Inks, And Aerosol Cans.

    Eagle Paint And Ink Safety Cabinets are made using an all-welded steel body built with reinforced double walls. 1-1/2"insulating air space on top, bottom, back, sides, and doors. 2"vent with fire baffle and cap. All doors on flammable safety cabinets are self-latching for secure closure. Features a three-point key lock with button latches and tri-lingual warning labels. 2"raised front sill prevents leaks and the galvanized steel shelves hold up to 350 lbs. Safety cabinets offer storage room for aerosol cans or 1-gallon paint or ink cans. 24 and 30 Gallon Aerosol Cabinets include wall-mounting brackets. All steel safety cabinets meet NFPA Code 30 specifications and OSHA requirements.

    Click for more
  • Justrite® Paint And Ink Cabinets

    Justrite® Paint And Ink Cabinets
    See all 25 items in product family
    Justrite® Paint And Ink Storage Cabinets Are Great For Storing Paint Cans, Aerosols And Inks.

    Justrite® Paint And Ink Cabinets are made of double walled 18-gauge all-welded steel and powder coat finish with Haz-Alert™ trilingual reflective warning label for high visibility and long lasting durability. Design provides 1-1/2 inch insulating air space include built-in grounding connector. Dual 2 inch vents can connect to exhaust system. Two inch deep leak proof doorsill contains spills. 350 lb galvanized steel shelves adjust at 3 inch increments and feature SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. In the event of fire, Self-Close Doors will close via fusible link that melts at 165° releasing closing mechanism. Self-Close Bi-fold Door closes automatically when person lets go. In event of fire, doors will close via fusible link that melts at 165°F. Complies with National Fire Protection Association specifications, OSHA regulations and approved by Factory Mutual System. Styles are Compact, Slimline and Wall Mount. Capacities are 20 gallons, 22 gallons, 36 gallons, 40 gallons, 60 gallons, 96 gallons and 168 Aerosol Cans. Colors are Red and Yellow. Overall dimensions, door types and number of adjustable shelves vary per style. Door quantities are 1 and 2. 10 Year Limited Warranty.

    Click for more
  • Securall® Paint & Ink Storage Cabinets

    Securall® Paint & Ink Storage Cabinets
    See all 13 items in product family
    Securall® Paint And Ink Storage Cabinets Safely Store Flammable Materials For Print Shops, Art Studios, Workshops And More.

    Securall® Paint And Ink Storage Cabinets are made of galvanized steel shelving and two-part urethane with aliphatic polyurethane finish to resist chipping and peeling for long lasting durability. The double wall construction with 1-1/2" air space, flush mounted locking handle and static grounding bolt meet OSHA and NFPA Code 30 compliance; FM approved. Polyurethane coating resists salt spray, chemical rub, UV damage and more. Three-point self latching (non sparking) doors ensure that flammable materials are properly secured. Large warning label provides extra security measures. Features leak proof sill 2" deep and adjustable shelves. Cabinets for 1-gallon paint cans are available in 20, 40, 60 and 120 gallon storage capacities. Available with Manual Close Doors, Self-Closing Safe-T-Doors, and Self-Closing Sliding Door. Colors are Beige, Blue, Gray, Green, Red, White, and Yellow.

    Click for more
  • Eagle Paint And Ink Tower™ Safety Cabinets

    Eagle Paint And Ink Tower™ Safety Cabinets
    See all 5 items in product family
    Eagle Tower™ Safety Cabinets Allow High Density Storage Using Minimal Floor Space.

    Eagle safety cabinets are made using an all-welded steel body built with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. All doors on flammable safety cabinets are manual close with secure latching for closure. Three-point key lock with button latches. Tri-lingual warning labels. 2” raised front sill to prevent leaks. Galvanized Steel shelves hold up to 350 lbs. 4” adjustable legs allow positioning over vents and protection from ground moisture. All steel safety cabinets meet NFPA Code 30 specifications and OSHA requirements.

    Click for more
  • Justrite® Piggyback Paint & Ink Cabinets

    Justrite® Piggyback Paint & Ink Cabinets
    See all 2 items in product family
    Justrite® Piggyback Paint And Ink Cabinets Provide Additional Safety Storage Without Taking Up Valuable Floor Space.

    Piggyback cabinets mount to top of Justrite’s standard 30 and 45 gallon safety cabinets and can also be placed on counter tops or stacked to provide additional storage (Note: cannot be used with sliding door cabinets). Double walled 18-gauge all-welded steel with 1-1/2" insulating air space helps keep temperatures from rising. These safety storage cabinets include a built in grounding connector. The dual 2" vents of these flammable cabinets can connect to an exhaust system. Safety storage cabinets have a 2”D leak proof doorsill to contain spills. Doors have full length piano hinges. Justrite® Ink and Paint Cabinets have a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Optional 350 lb Galvanized Steel Shelf features a SpillSlope™ design that direct spills to back and bottom of safety cabinet. Paint & Ink cabinets include adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Justrite® Flammable Liquid Cabinets comply with National Fire Protection Association specifications, OSHA regulations and are approved by the Factory Mutual System. 10 Year Limited Warranty.

    Click for more